Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Confined Space Equipment

29 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Side Wall Kit,120InL x 120InW x 132InH
    • GRAINGER APPROVED
    • Side Wall Kit, 120InL x 120InW x 132InHSide Wall Kit,120InL x 120InW x 132InH
    • Item # 10K054
    • Mfr. Model # 10K054
    • Side Wall Kit, Overall Length 342.5 In., Overall Width 74.8 In., Collapsed Height 9 In., Collapsed Length 61...More

    Filter Element,Use With SVB-IFH9
    Ventilation Duct Carrier,Orange
    Manhole Covr Lid Liftr,250lb,Slvr/Blk
    Tag Holder,12X19,Confined Space Permit
    Prusik Twin Pulley,8100 lbs,Red/Black
    • Prusik Twin Pulley, 8100 lbs, Red/BlackConfined Space Pulleys
    • Item # 3NGF1
    • Mfr. Model # P65A
    • Prusik Twin Pulley, Max. Working Load 2700 lb., Tensile Strength 8100 lb., Length 2-1/4 In., Width 3-3/4 In.,...More

    Ventilation Kit,6 ft.,Yellow
    • AIR SYSTEMS
    • Ventilation Kit, 6 ft., YellowVentilation Kit
    • Item # 2BC85
    • Mfr. Model # SVH-6
    • Ventilation Kit, Diameter 8 In., Length 6 ft., Construction Vinyl, Color Yellow, For Use With Confined Space,...More

    Quick Release Mounting Bracket
    • Quick Release Mounting BracketConfined Space Winch Mounting Brackets
    • Item # 8FEH5
    • Mfr. Model # 8516824
    • Quick Release Mounting Bracket, Material Aluminum, For Use With DBI-SALA Advanced Upper and Lower Masts,...More

    Vent Duct,8 1/2 In Dia. x 15 ft,Ylw
    • ECKO
    • Vent Duct, 8 1/2 In Dia. x 15 ft, YlwVentilation Duct
    • Item # 9KDK5
    • Mfr. Model # FDT-21624046BR
    • Ventilation Duct, Diameter 8-1/2 In., Length 15 ft., Construction 2-Ply Flame Retardant Polyvinyl with...More

    Dual Locking Pull Ring,1-3/4 in. L
    Ventilation Duct,12 in x 3 ft,Blk/Ylw
    • AMERIC
    • Ventilation Duct, 12 in x 3 ft, Blk/YlwVentilation Duct
    • Item # 21YC28
    • Mfr. Model # GAM-D1203
    • Ventilation Duct, Diameter 12 In., Length 3 ft., Construction PVC Vinyl Coated Polyester, Color Black/Yellow,...More

    Inlet Duct Adapter for 8In UB20 fan
    Inlet Duct Adapter,Anti-Stat, for UB20xx
    Conductive Elbow,90 Degree
    • AIR SYSTEMS
    • Conductive Elbow, 90 DegreeConductive 90 Degrees Elbow
    • Item # 3PAR5
    • Mfr. Model # SV-90CND
    • Conductive 90 Degrees Elbow, Construction Polyethylene, Outlet Size 8 In., For Use With Mfr. No. SV-189CND,...More

    Blower Ducting,6 ft.,Black/Yellow
    • ALLEGRO
    • Blower Ducting, 6 ft., Black/YellowBlower Ducting
    • Item # 3NPV6
    • Mfr. Model # 9500-06
    • Blower Ducting, Diameter 8 In., Length 6 ft., Construction Vinyl, Polyester, Color Black/Yellow, For Use With...More

    Barricade Plate Protector,Aluminum
    Wheel/Handle Kit - PPV Fan Blower,Basic
    Twin Magnet Spreader Bar,Steel,Blk
    • ALLEGRO
    • Twin Magnet Spreader Bar, Steel, BlkTwin Magnet Spreader Bar,Steel,Blk
    • Item # 32MZ70
    • Mfr. Model # 9401-31
    • Twin Magnet Spreader Bar, Material Steel, Color Black, Overall Length 28 In., Overall Width 5-1/2 In.,...More

    Side Wall Kit
    • ALLEGRO
    • Side Wall KitSide Wall Kit
    • Item # 3PAL8
    • Mfr. Model # 9403-11
    • Side Wall Kit, Overall Height 132 In., Overall Length 120 In., Overall Width 120 In., Color White, Material...More

    Duct to Duct Connector,12 in. W,Slvr
    Magntic Lid Lifter Extnsion Hndle,Orng
    • ALLEGRO
    • Magntic Lid Lifter Extnsion Hndle, OrngMagntic Lid Lifter Extnsion Hndle,Orng
    • Item # 32MZ73
    • Mfr. Model # 9401-34
    • Magnetic Lid Lifter Extension Handle, Material Steel, Color Orange, Overall Length 26 In., Features Extends...More

    Magnetic Lid Lifter Extension,Steel,Orng
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More