Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Confined Space Equipment

20 Results Found that Include 32 Products

Results per page: 16 | 32 | 48
    Complete Confined Space Rescue System
    • DBI-SALA
    • Complete Confined Space Rescue SystemComplete Confined Space Rescue System
    • Item # 5MNZ2
    • Mfr. Model # 8300030
    • Tripod Height 7 ft., Tripod Material Aluminum, Base Radius Range 63 In., Winch Cable Length 60 ft., Winch...More

    Confined Space Hoist Frame
    • DBI-SALA
    • Confined Space Hoist FrameConfined Space Hoist Frame
    • Item # 5MNZ8
    • Mfr. Model # 8518000
    • Confined Space Hoist Frame, Overall Height 70-1/2 to 83 In., Offset 12 to 29 In., Base Width 37 to 64 In.,...More

    Flat Back Adapter Bracket
    • DBI-SALA
    • Flat Back Adapter BracketFlat Back Adapter Bracket
    • Item # 8UV41
    • Mfr. Model # 8510207
    • Flat Back Adapter Bracket, Material Steel, For Use With DBI-SALA Winch or SRL, Color Silver, Finish Zinc...More

    Complete Confined Space Rescue System
    • DBI-SALA
    • Complete Confined Space Rescue SystemComplete Confined Space Rescue System
    • Item # 5MNZ3
    • Mfr. Model # 8300041
    • Tripod Height 9 ft., Tripod Material Aluminum, Base Radius Range 84 In., Winch Cable Length 60 ft., Winch...More

    Storage Bag,For Use With Mfr. No.8000000
    Quick Release Mounting Bracket
    • DBI-SALA
    • Quick Release Mounting BracketQuick Release Mounting Bracket
    • Item # 8FEH5
    • Mfr. Model # 8516824
    • Quick Release Mounting Bracket, Material Aluminum, For Use With DBI-SALA Advanced Upper and Lower Masts,...More

    Steel Anchor Base
    • DBI-SALA
    • Steel Anchor BaseSteel Anchor Base
    • Item # 5MPA2
    • Mfr. Model # 8517412
    • Steel Anchor Base, Material Steel, Color Silver, Finish Steel, For Use With Mfr. No. 8516691, Mounting Holes...More

    CNFSP HOIST SYS 30-48 ADJ MAST
    • DBI-SALA
    • CNFSP HOIST SYS 30-48 ADJ MASTCNFSP HOIST SYS 30-48 ADJ MAST
    • Item # 9KAP6
    • Mfr. Model # 8518002
    • Confined Space Hoist Mast Extension, Height 33 In., Diameter 3 In., Material Steel, Color Green/Silver,...More

    Vehicle Hitch Mount,Green/Silver
    • DBI-SALA
    • Vehicle Hitch Mount, Green/SilverVehicle Hitch Mount,Green/Silver
    • Item # 5MPA3
    • Mfr. Model # 8510140
    • Vehicle Hitch Mount Sleeve, Max. Working Load 450 lb., Height 36 In., Width 51-3/4 In., Length 41 In.,...More

    Extendable Pole Hoist,Zinc-Plated Steel
    Adjusting Upper Mast,33 to 43in.
    • DBI-SALA
    • Adjusting Upper Mast, 33 to 43in.Adjusting Upper Mast,33 to 43in.
    • Item # 9UMR8
    • Mfr. Model # 8518001
    • Adjustable Upper Mast, Height 33 to 43 In., Offset 12 to 29 In., Material Aluminum, Color Green, Finish...More

    Leg Assembly,T-Bar
    • DBI-SALA
    • Leg Assembly, T-BarLeg Assembly,T-Bar
    • Item # 9RDD5
    • Mfr. Model # 8511235
    • T-Bar Leg Assembly, Color Green, Finish Powder Coated Aluminum, For Use With UCL Pole Hoist Mfr. No. 8510409,...More

    Hoist Floor Mount Sleeve, Steel, 4In H
    • DBI-SALA
    • Hoist Floor Mount Sleeve, Steel, 4In HHoist Floor Mount Sleeve, Steel, 4In H
    • Item # 8FEH6
    • Mfr. Model # 8516190
    • Confined Space Hoist Floor Mount Sleeve, Material Steel, Color Silver, Finish Zinc Plated, For Use With...More

    Carrying Bags
    Rescue and Retrieval Unit,Silver
    • DBI-SALA
    • Rescue and Retrieval Unit, SilverRescue and Retrieval Unit,Silver
    • Item # 4UDZ3
    • Mfr. Model # 8301021
    • Confined Space Entry System, 3 Way, Tripod Height 9 ft., Tripod Material Aluminum, Base Radius Range 84 In.,...More

    Storage Bag,For Use With Mfr. No.8000010
    Hoist Floor Mount Sleeve,Steel,9-1/2In H
    • DBI-SALA
    • Hoist Floor Mount Sleeve, Steel, 9-1/2In HHoist Floor Mount Sleeve,Steel,9-1/2In H
    • Item # 9MN54
    • Mfr. Model # 8512831
    • Confined Space Hoist Center Mount Sleeve, Material Steel, Color Yellow, Finish Zinc Plated, For Use With...More

    Results per page: 16 | 32 | 48