Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Confined Space Equipment

34 Results Found that Include 48 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Conf.Sp. Fan,Axial,12 In,1 HP,115V
  • RAMFAN
  • Conf.Sp. Fan, Axial, 12 In, 1 HP, 115VConf.Sp. Fan,Axial,12 In,1 HP,115V
  • Item # 8NA17
  • Mfr. Model # UB30
  • Confined Space Fan, Axial, 1 HP HP, Duct Dia. 12 In., Material UV and Chemical Resistant Polyethelyne,...More

Manhole Entry System,8 In,1/3 HP
  • RAMFAN
  • Manhole Entry System, 8 In, 1/3 HPManhole Entry System,8 In,1/3 HP
  • Item # 14H531
  • Mfr. Model # UB20/MED
  • Confined Space Fan Kit, Axial, 1/3 HP HP, Duct Dia. 8 In., Material UV resistant Polyethelyne, Blower/Fan...More

Duct Storage Bag,8 In-12 In Dia. x 25 ft
Blower/Exhauster Kit,8 In, 1/3 HP,230V
  • RAMFAN
  • Blower/Exhauster Kit, 8 In, 1/3 HP, 230VBlower/Exhauster Kit,8 In, 1/3 HP,230V
  • Item # 20LP08
  • Mfr. Model # UB20
  • Confined Space Fan, Axial, 1/3 HP, Duct Dia. 8 In., Material UV Resistant Polyethylene, Blower/Fan Speed 2850...More

Duct Connector for 16in Diameter Duct,SS
Ventilation Duct,15 ft.,Black
  • RAMFAN
  • Ventilation Duct, 15 ft., BlackVentilation Duct,15 ft.,Black
  • Item # 20LP18
  • Mfr. Model # FDT-0815CBB
  • Ventilation Duct, Diameter 8 In., Length 15 ft., Construction PVC, Polyester, Color Black, For Use With...More

Duct Connector for 8in Diameter Duct,SS
Inlet Duct Adapter for 8In UB20 fan
Blower/Exhauster Kit,8 In,1/3 HP,230V
  • RAMFAN
  • Blower/Exhauster Kit, 8 In, 1/3 HP, 230VBlower/Exhauster Kit,8 In,1/3 HP,230V
  • Item # 20LP07
  • Mfr. Model # UB20
  • Confined Space Fan, Axial, 1/3 HP, Duct Dia. 8 In., Material UV Resistant Polyethylene, Blower/Fan Speed 2850...More

Duct Connector for 12in Diameter Duct,SS
Ventilation Duct,25 ft.,Black
  • RAMFAN
  • Ventilation Duct, 25 ft., BlackVentilation Duct,25 ft.,Black
  • Item # 20LP19
  • Mfr. Model # FDT-0825CBB
  • Ventilation Duct, Diameter 8 In., Length 25 ft., Construction PVC, Polyester, Color Black, For Use With...More

Conf. Sp. Fan Duct Reducer 12In to 8In
Conf.Sp. Fan, 8 In, 1/4 HP,230V
  • RAMFAN
  • Conf.Sp. Fan, 8 In, 1/4 HP, 230VConf.Sp. Fan, 8 In, 1/4 HP,230V
  • Item # 20LP06
  • Mfr. Model # UB20
  • Confined Space Fan, Axial, 1/3 HP, Duct Dia. 8 In., Material UV Resistant Polyethylene, Blower/Fan Speed 2850...More

Inlet Duct Adapter,Anti-Stat, for UB20xx
Conf.Sp. Fan,Axial, 16 In,1-1/2 HP,230V
  • RAMFAN
  • Conf.Sp. Fan, Axial, 16 In, 1-1/2 HP, 230VConf.Sp. Fan,Axial, 16 In,1-1/2 HP,230V
  • Item # 20LP14
  • Mfr. Model # EFI150
  • Confined Space Fan, Axial, 1-1/2 HP, Duct Dia. 16 In., Material Chemical Resistant ABS Housing, Blower/Fan...More

Conf.Sp.Fan,Ax.Ex-Prf,16In,1-1/2 HP,230V
  • RAMFAN
  • Conf.Sp.Fan, Ax.Ex-Prf, 16In, 1-1/2 HP, 230VConf.Sp.Fan,Ax.Ex-Prf,16In,1-1/2 HP,230V
  • Item # 20LP15
  • Mfr. Model # EFI150XX
  • Confined Space Fan, Axial Explosion Proof, 1-1/2 HP, Duct Dia. 16 In., Material Anti-Static Chemical...More

  • RAMFAN
  • PPV FanPPV Fan
  • Multiple product options available

    Multiple product options available

PPV Fan, 21 In,1-1/2 HP,115V
  • RAMFAN
  • PPV Fan, 21 In, 1-1/2 HP, 115VPPV Fan, 21 In,1-1/2 HP,115V
  • Item # 40K023
  • Mfr. Model # EV600
  • PPV Fan, PPV, 1-1/2 HP HP, Duct Dia. 21 In., Material Steel, Blower/Fan Speed Variable to 3500 rpm, Maximum...More

Conf.Sp. Fan, Axial,12 In,5/8 HP,230V
  • RAMFAN
  • Conf.Sp. Fan, Axial, 12 In, 5/8 HP, 230VConf.Sp. Fan, Axial,12 In,5/8 HP,230V
  • Item # 20LP16
  • Mfr. Model # UB30
  • Confined Space Fan, Axial, 1 HP, Duct Dia. 12 In., Material UV and Chemical Resistant Polyethylene,...More

Conf.Sp. Fan,Ax.Ex-Prf,8In,1/4HP,230V
  • RAMFAN
  • Conf.Sp. Fan, Ax.Ex-Prf, 8In, 1/4HP, 230VConf.Sp. Fan,Ax.Ex-Prf,8In,1/4HP,230V
  • Item # 20LP09
  • Mfr. Model # UB20XX
  • Confined Space Fan, Axial Explosion Proof, 1/4 HP, Duct Dia. 8 In., Material UV Resistant Anti-Static...More

Manhole Entry Kit,Ex-Prf,8In,1/3HP,115V
  • RAMFAN
  • Manhole Entry Kit, Ex-Prf, 8In, 1/3HP, 115VManhole Entry Kit,Ex-Prf,8In,1/3HP,115V
  • Item # 20LP11
  • Mfr. Model # UB20XX
  • Confined Space Fan Kit, Axial Explosion Proof, 1/3 HP, Duct Dia. 8 In., Material UV Resistant Anti-Static...More

Confined Space Blower,Red,20inLx22inW
  • RAMFAN
  • Confined Space Blower, Red, 20inLx22inWConfined Space Blower,Red,20inLx22inW
  • Item # 33KE22
  • Mfr. Model # GX355
  • Confined Space Blower, Gasoline, 5.5 HP, Honda Engine Brand, Duct Dia. 18 In., Material Steel, Blower/Fan...More

Conf.Sp.Fan,Ax.Ex-Prf,16In,1/2 HP,230V
  • RAMFAN
  • Conf.Sp.Fan, Ax.Ex-Prf, 16In, 1/2 HP, 230VConf.Sp.Fan,Ax.Ex-Prf,16In,1/2 HP,230V
  • Item # 20LN98
  • Mfr. Model # EFI50XX
  • Confined Space Fan, Axial Explosion Proof, 1/2 HP, Duct Dia. 16 In., Material Anti-Static Chemical Resistant...More

Conf.Sp.Fan w/duct,Ex-Prf,8In,1/4HP,230V
  • RAMFAN
  • Conf.Sp.Fan w/duct, Ex-Prf, 8In, 1/4HP, 230VConf.Sp.Fan w/duct,Ex-Prf,8In,1/4HP,230V
  • Item # 20LP13
  • Mfr. Model # UB20XX
  • Confined Space Fan, Axial Explosion Proof, 1/3 HP, Duct Dia. 8 In., Material UV Resistant Anti-Static...More

Conf.Sp.Fan w/duct,Ex-Prf,8In,1/4HP,230V
  • RAMFAN
  • Conf.Sp.Fan w/duct, Ex-Prf, 8In, 1/4HP, 230VConf.Sp.Fan w/duct,Ex-Prf,8In,1/4HP,230V
  • Item # 20LP10
  • Mfr. Model # UB20XX
  • Confined Space Fan, Axial Explosion Proof, 1/3 HP, Duct Dia. 8 In., Material UV Resistant Anti-Static...More

Conf.Sp. Fan,Axial, 16 In, 1/2 HP,230V
  • RAMFAN
  • Conf.Sp. Fan, Axial, 16 In, 1/2 HP, 230VConf.Sp. Fan,Axial, 16 In, 1/2 HP,230V
  • Item # 20LN97
  • Mfr. Model # EFI50
  • Confined Space Fan, Axial, 1/2 HP, Duct Dia. 16 In., Material Chemical Resistant ABS Housing, Blower/Fan...More

Manhole Entry Kit,Ex-Prf,8In,1/4HP,230V
  • RAMFAN
  • Manhole Entry Kit, Ex-Prf, 8In, 1/4HP, 230VManhole Entry Kit,Ex-Prf,8In,1/4HP,230V
  • Item # 20LP12
  • Mfr. Model # UB20XX
  • Confined Space Fan Kit, Axial Explosion Proof, 1/3 HP, Duct Dia. 8 In., Material UV Resistant Anti-Static...More

PPV Fan, 21 In, 1-1/2 HP,230V
  • RAMFAN
  • PPV Fan, 21 In, 1-1/2 HP, 230VPPV Fan, 21 In, 1-1/2 HP,230V
  • Item # 20LP02
  • Mfr. Model # EV620
  • PPV Fan, PPV, 1-1/2 HP, Duct Dia. 21 In., Material Steel, Blower/Fan Speed 3500 rpm, Maximum Flow in Free Air...More

PPV Fan, 16 In, 1-1/2 HP,230V
  • RAMFAN
  • PPV Fan, 16 In, 1-1/2 HP, 230VPPV Fan, 16 In, 1-1/2 HP,230V
  • Item # 20LP01
  • Mfr. Model # EV420
  • PPV Fan, PPV, 1-1/2 HP, Duct Dia. 16 In., Material Steel, Blower/Fan Speed 3950 rpm, Maximum Flow in Free Air...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More