Skip Content

Filter Results By

Conference Tables

151 Results Found that Include 151 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Table Top,36 x 72,Granite
  • ICEBERG
  • Table Top, 36 x 72, Granite Table Top,36 x 72,Granite
  • Item # 16W938
  • Mfr. Model # 65077
  • Conference Table, OfficeWorks Series, Shape Rectangular, Width 36 In., Height 29 In., Length 72 In., Seats 6,...More

Rectangular Table Base,Chrome,PR
  • ICEBERG
  • Rectangular Table Base, Chrome, PR Rectangular Table Base,Chrome,PR
  • Item # 16W928
  • Mfr. Model # 65140
  • Conference Table Base, OfficeWorks Series, Shape Rectangular, Width 26 In., Height 29 In., Length 12 In.,...More

Conference Table Base,Single Column
  • ICEBERG
  • Conference Table Base, Single Column Conference Table Base,Single Column
  • Item # 16W977
  • Mfr. Model # 69135
  • Conference Table Base, OfficeWorks Series, Shape Round, Width 23-1/2 In., Height 29 In., Length 23-1/2 In.,...More

Table Base,Chrome
  • ICEBERG
  • Table Base, Chrome Table Base,Chrome
  • Item # 16W929
  • Mfr. Model # 65145
  • Conference Table Base, OfficeWorks Series, Shape Round, Width 31 In., Height 29 In., Length 31 In., Material...More

Table Top,36 In,Mahogany
  • ICEBERG
  • Table Top, 36 In, Mahogany Table Top,36 In,Mahogany
  • Item # 16W932
  • Mfr. Model # 65048
  • Conference Table, OfficeWorks Series, Shape Round, Height 29 In., Diameter 36 In., Seats 3, Material Melamine...More

Table Top,23-1/2 x 72,Mahogany
  • ICEBERG
  • Table Top, 23-1/2 x 72, Mahogany Table Top,23-1/2 x 72,Mahogany
  • Item # 16W937
  • Mfr. Model # 65068
  • Conference Table Top, OfficeWorks Series, Shape Rectangular, Width 23-1/2 In., Length 72 In., Seats 3,...More

Table Top,36 In,Granite
  • ICEBERG
  • Table Top, 36 In, Granite Table Top,36 In,Granite
  • Item # 16W931
  • Mfr. Model # 65047
  • Conference Table, OfficeWorks Series, Shape Round, Height 29 In., Diameter 36 In., Seats 3, Material Melamine...More

Conference Table,52 In x 20 ft,Cherry
  • REGENCY
  • Conference Table, 52 In x 20 ft, Cherry Conference Table,52 In x 20 ft,Cherry
  • Item # 12U541
  • Mfr. Model # LCTRT24052CH
  • Conference Table, Modular, Legacy Series, Shape Race Track, Width 52 In., Height 30 In., Length 20 ft., Seats...More

Activity Table,30 x 72 In,Medium Oak
  • VIRCO INC.
  • Activity Table, 30 x 72 In, Medium Oak Activity Table,30 x 72 In,Medium Oak
  • Item # 23L745
  • Mfr. Model # 483072OAK084BLK01BLK01
  • Activity Table, 4000 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 72 In., Material...More

Conference Table,43 In x 8 ft,Cherry
  • REGENCY
  • Conference Table, 43 In x 8 ft, Cherry Conference Table,43 In x 8 ft,Cherry
  • Item # 12U529
  • Mfr. Model # LCTRT9543CH
  • Conference Table, Stationary, Legacy Series, Shape Race Track, Width 43 In., Height 30 In., Length 8 ft.,...More

Conference Table,35 In x 6 ft,Cherry
  • REGENCY
  • Conference Table, 35 In x 6 ft, Cherry Conference Table,35 In x 6 ft,Cherry
  • Item # 12U526
  • Mfr. Model # LCTRT7135CH
  • Conference Table, Stationary, Legacy Series, Shape Race Track, Width 35 In., Height 30 In., Length 6 ft.,...More

Activity Table,24 x 48 In,Medium Oak
  • VIRCO INC.
  • Activity Table, 24 x 48 In, Medium Oak Activity Table,24 x 48 In,Medium Oak
  • Item # 23L739
  • Mfr. Model # 482448OAK084BLK01BLK01
  • Activity Table, 4000 Series, Shape Rectangle, Width 24 In., Height 22 to 30 In., Length 48 In., Material...More

Conference Table,Legacy,42 Dia.,Cherry
  • REGENCY
  • Conference Table, Legacy, 42 Dia., Cherry Conference Table,Legacy,42 Dia.,Cherry
  • Item # 12U520
  • Mfr. Model # LCTR42CH
  • Conference Table, Stationary, Legacy Series, Shape Round, Height 30 In., Diameter 42 In., Seats 4, Tabletop...More

Activity Table,Kidney,25 x 72 In,Gray
  • VIRCO INC.
  • Activity Table, Kidney, 25 x 72 In, Gray Activity Table,Kidney,25 x 72 In,Gray
  • Item # 23L819
  • Mfr. Model # 48KID72GRY091BLK01BLK01
  • Activity Table, 4000 Series, Shape Kidney, Width 25 In., Height 22 to 30 In., Length 72 In., Material...More

Activity Table,30 x 60 In,Gray Nebula
  • VIRCO INC.
  • Activity Table, 30 x 60 In, Gray Nebula Activity Table,30 x 60 In,Gray Nebula
  • Item # 23L754
  • Mfr. Model # 873060GRY091BLK01BLK01
  • Activity Table, 8700 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 60 In., Material...More

Conference Table,43 In x 8 ft,Mahogany
  • REGENCY
  • Conference Table, 43 In x 8 ft, Mahogany Conference Table,43 In x 8 ft,Mahogany
  • Item # 12U530
  • Mfr. Model # LCTRT9543MH
  • Conference Table, Stationary, Legacy Series, Shape Race Track, Width 43 In., Height 30 In., Length 8 ft.,...More

Activity Table,30 x 60 In,Gray Nebula
  • VIRCO INC.
  • Activity Table, 30 x 60 In, Gray Nebula Activity Table,30 x 60 In,Gray Nebula
  • Item # 23L744
  • Mfr. Model # 483060GRY091BLK01BLK01
  • Activity Table, 4000 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 60 In., Material...More

Conference Table,OneDesk,42 Dia.,Java
  • REGENCY
  • Conference Table, OneDesk, 42 Dia., Java Conference Table,OneDesk,42 Dia.,Java
  • Item # 12T433
  • Mfr. Model # ONRCT42JV
  • Conference Table, Stationary, OneDesk Series, Shape Round, Height 30 In., Diameter 42 In., Seats 4, Tabletop...More

Activity Table,30 x 72 In,Gray Nebula
  • VIRCO INC.
  • Activity Table, 30 x 72 In, Gray Nebula Activity Table,30 x 72 In,Gray Nebula
  • Item # 23L756
  • Mfr. Model # 873072GRY091BLK01BLK01
  • Activity Table, 8700 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 72 In., Material...More

Conference Table,14 ft,14 Seats,Mahogany
  • REGENCY
  • Conference Table, 14 ft, 14 Seats, Mahogany Conference Table,14 ft,14 Seats,Mahogany
  • Item # 31XK17
  • Mfr. Model # LCTRT16851MH
  • Conference Table, Modular, Legacy Series, Shape Race Track, Width 52 In., Height 29 po, Length 14 ft., Seats...More

Conference Table,Rect,Mahogany,36 in. W
  • BASYX BY HON
  • Conference Table, Rect, Mahogany, 36 in. W Conference Table,Rect,Mahogany,36 in. W
  • Item # 20UN64
  • Mfr. Model # BSXBLC72RNN
  • Conference Table, Stationary, BL Series, Shape Rectangle, Width 36 In., Height 29-1/2 In., Length 72 In.,...More

Activity Table,24 x 36 In,Medium Oak
  • VIRCO INC.
  • Activity Table, 24 x 36 In, Medium Oak Activity Table,24 x 36 In,Medium Oak
  • Item # 23L737
  • Mfr. Model # 482436OAK084BLKBLK01
  • Activity Table, 4000 Series, Shape Rectangle, Width 24 In., Height 22 to 30 In., Length 36 In., Material...More

Activity Table,24 x 36 In,Gray Nebula
  • VIRCO INC.
  • Activity Table, 24 x 36 In, Gray Nebula Activity Table,24 x 36 In,Gray Nebula
  • Item # 23L748
  • Mfr. Model # 872436GRY091BLK01BLK01
  • Activity Table, 8700 Series, Shape Rectangle, Width 24 In., Height 22 to 30 In., Length 36 In., Material...More

Activity Table,24 x 36 In,Medium Oak
  • VIRCO INC.
  • Activity Table, 24 x 36 In, Medium Oak Activity Table,24 x 36 In,Medium Oak
  • Item # 23L749
  • Mfr. Model # 872436OAK084BLK01BLK01
  • Activity Table, 8700 Series, Shape Rectangle, Width 24 In., Height 22 to 30 In., Length 36 In., Material...More

Conference Table Base,Flip-Top for 24"
Conference Table Top,30 x 72 In,Harvest
  • HON
  • Conference Table Top, 30 x 72 In, Harvest Conference Table Top,30 x 72 In,Harvest
  • Item # 14R758
  • Mfr. Model # HONM3072GGCS
  • Conference Table Top, Shape Rectangle, Width 30 In., Length 72 In., Seats 6, Material Laminate, Tabletop...More

Conference Table Top,24 x 72 In,Harvest
  • HON
  • Conference Table Top, 24 x 72 In, Harvest Conference Table Top,24 x 72 In,Harvest
  • Item # 14R760
  • Mfr. Model # HONM2472GGCS
  • Conference Table Top, Shape Rectangle, Width 24 In., Length 72 In., Seats 4, Material Laminate, Tabletop...More

Conference Table,Mahogany,36 in. L
  • HON
  • Conference Table, Mahogany, 36 in. L Conference Table,Mahogany,36 in. L
  • Item # 36GN22
  • Mfr. Model # HONTLA7236LPNNN
  • Conference Table, Stationary, Preside Series, Shape Race Track, Width 72 In., Height 29 In., Length 36 In.,...More

Round Table Base,Black
  • ICEBERG
  • Round Table Base, Black Round Table Base,Black
  • Item # 16W927
  • Mfr. Model # 65045
  • Conference Table Base, OfficeWorks Series, Shape Round, Width 31 In., Height 29 In., Length 31 In., Material...More

Conference Table,47 In x 10 ft,Cherry
  • REGENCY
  • Conference Table, 47 In x 10 ft, Cherry Conference Table,47 In x 10 ft,Cherry
  • Item # 12U532
  • Mfr. Model # LCTRT12047CH
  • Conference Table, Stationary, Legacy Series, Shape Race Track, Width 47 In., Height 30 In., Length 10 ft.,...More

Conference Table,52 In x 12 ft,Mahogany
  • REGENCY
  • Conference Table, 52 In x 12 ft, Mahogany Conference Table,52 In x 12 ft,Mahogany
  • Item # 12U536
  • Mfr. Model # LCTRT14452MH
  • Conference Table, Modular, Legacy Series, Shape Race Track, Width 52 In., Height 30 In., Length 12 ft., Seats...More

Conference Room Table,Left,Teak
  • BALT
  • Conference Room Table, Left, Teak Conference Room Table,Left,Teak
  • Item # 15Y363
  • Mfr. Model # 90051
  • Conference Room Table, Left, iFlex Series, Shape Ergonomic, Width 65 In., Height 29 In., Length 31 In.,...More

Results per page:  16 | 32 | 48

The conference table selection at Grainger offers a wide range of options so you can find just the right table for your conference room or meeting room. Put together the table you want with a separate base and tabletop combination or choose a complete table from more than 12 shapes and numerous sizes and finish colors. From fold-up rectangular activity tables with particleboard laminate tops to prestigious looking oval wood veneer tables and everything in between, you’ll find them here. Shop for a conference table at Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More