Skip Content

Filter Results By

Item
  • View MoreView Less
Shape
Series
Price
  • View MoreView Less
Shop By

Conference Tables

43 Results Found that Include 43 Products 

Results per page: 16 | 32 | 48
Single Column Base
  • HON
  • Single Column Base
  • Item # 14R752
  • Mfr. Model # HONBBX22P
  • Conference Table Base, Width 22 In., Height 27.75 In., Length 22 In., Material Steel, Base Type Single...More

Round Table Top,42 In,Harvest
  • HON
  • Round Table Top, 42 In, Harvest
  • Item # 14R750
  • Mfr. Model # HON1122CP
  • Conference Table Top, Shape Round, Width 42 In., Length 42 In., Seats 4, Material Laminate, Tabletop Finish...More

Conference Table Top,Natural Maple
  • HON
  • Conference Table Top, Natural Maple
  • Item # 22XV38
  • Mfr. Model # HON1321DD
  • Conference Table Top, Hospitality Series, Shape Round, Width 36 In., Height 1-1/8 In., Length 36 In.,...More

Conference Table Power Hub,Grommet Mount
  • HON
  • Conference Table Power Hub, Grommet Mount
  • Item # 14R773
  • Mfr. Model # HONGRMTACX
  • Conference Table Power Hub, Height 3 In., Length 3 In., Material Steel, Standards Exceeds ANSI/BIFMA and ISTA...More

Single Column Base
  • HON
  • Single Column Base
  • Item # 14R753
  • Mfr. Model # HONBBX36P
  • Conference Table Base, Width 36 In., Height 27.75 In., Length 36 In., Material Steel, Base Type Single...More

Round Table Top,36 In,Harvest
  • HON
  • Round Table Top, 36 In, Harvest
  • Item # 14R748
  • Mfr. Model # HON1121CP
  • Conference Table Top, Shape Round, Width 36 In., Length 36 In., Seats 2, Material Laminate, Tabletop Finish...More

Round Table Top,30 In,Mahogany
  • HON
  • Round Table Top, 30 In, Mahogany
  • Item # 14R747
  • Mfr. Model # HON1120NN
  • Conference Table Top, Shape Round, Width 30 In., Length 30 In., Seats 2, Material Laminate, Tabletop Finish...More

Conference Table Base,Fixed T-Leg,PK 2
  • HON
  • Conference Table Base, Fixed T-Leg, PK 2
  • Item # 14R768
  • Mfr. Model # HONMTLEG24CS
  • Conference Table Base, Width 23.5 In., Height 28.31 In., Length 2.13 In., Material Steel, Base Finish...More

Round Table Top,30 In,Harvest
  • HON
  • Round Table Top, 30 In, Harvest
  • Item # 14R746
  • Mfr. Model # HON1120CP
  • Conference Table Top, Shape Round, Width 30 In., Length 30 In., Seats 2, Material Laminate, Tabletop Finish...More

Laminate Boat Top,Mahogany,48 x 144 In
  • HON
  • Laminate Boat Top, Mahogany, 48 x 144 In
  • Item # 14Z881
  • Mfr. Model # HONT14448PNN
  • Conference Table Top, Shape Boat, Width 48 In., Length 144 In., Material Laminate, Tabletop Finish Mahogany,...More

Conference Table Base,Post Leg,Char,Pk 4
  • HON
  • Conference Table Base, Post Leg, Char, Pk 4
  • Item # 14R769
  • Mfr. Model # HONMPOSTGS
  • Conference Table Base,Post Leg, Huddle Series, Width 1-3/4 In., Height 28-3/10 In., Length 1-3/4 In.,...More

Laminate Boat Top,Mahogany,48 x 120 In
  • HON
  • Laminate Boat Top, Mahogany, 48 x 120 In
  • Item # 14Z883
  • Mfr. Model # HONT12048PNN
  • Conference Table Top, Shape Boat, Width 48 In., Length 120 In., Material Laminate, Tabletop Finish Mahogany,...More

Laminate Boat Top,Harvest,48 x 144 In
  • HON
  • Laminate Boat Top, Harvest, 48 x 144 In
  • Item # 14Z880
  • Mfr. Model # HONT14448PNC
  • Conference Table Top, Shape Boat, Width 48 In., Length 144 In., Material Laminate, Tabletop Finish Harvest,...More

Value Laminate Panel Base,Mahogany
  • HON
  • Value Laminate Panel Base, Mahogany
  • Item # 14R741
  • Mfr. Model # HONTLPBN
  • Conference Table Base, Width 28 In., Height 28.25 In., Length 1.13 In., Material Laminate, Tabletop Finish...More

Conference Table Top,Harvest
  • HON
  • Conference Table Top, Harvest
  • Item # 22XV37
  • Mfr. Model # HON1321CC
  • Conference Table Top, Hospitality Series, Shape Round, Width 36 In., Height 1-1/8 In., Length 36 In.,...More

Conference Table Base,Flip-Top for 24"
  • HON
  • Conference Table Base, Flip-Top for 24"
  • Item # 14R766
  • Mfr. Model # HONMFLIP24CS
  • Conference Table Base, Width 23.5 In., Height 28.63 In., Length 51.56 In., Material Steel, Base Finish...More

Conference Table Base,Black
  • HON
  • Conference Table Base, Black
  • Item # 22XV46
  • Mfr. Model # HONXSP26P
  • Conference Table Base, Hospitality Series, Width 26 In., Height 27-3/4 In., Length 26 In., Material Steel,...More

Round Table Top,42 In,Mahogany
  • HON
  • Round Table Top, 42 In, Mahogany
  • Item # 14R751
  • Mfr. Model # HON1122NN
  • Conference Table Top, Shape Round, Width 42 In., Length 42 In., Seats 4, Material Laminate, Tabletop Finish...More

Conference Table Base,Flip-Top for 30"
  • HON
  • Conference Table Base, Flip-Top for 30"
  • Item # 14R767
  • Mfr. Model # HONMFLIP30CS
  • Conference Table Base, Width 23.5 In., Height 28.63 In., Length 51.56 In., Material Steel, Base Finish...More

Conference Table Modesty Panel,72 In
  • HON
  • Conference Table Modesty Panel, 72 In
  • Item # 14R771
  • Mfr. Model # HONMODP72S
  • Conference Table Modesty Panel, Width 1.38 In., Height 9.5 In., Length 65.94 In., Material Steel, Base Finish...More

Conference Table Top,30 x 60 In,Harvest
  • HON
  • Conference Table Top, 30 x 60 In, Harvest
  • Item # 14R762
  • Mfr. Model # HONM3060GCS
  • Conference Table Top, Shape Rectangle, Width 30 In., Length 60 In., Seats 4, Material Laminate, Tabletop...More

Laminate Boat Top,Harvest,48 x 168 In
  • HON
  • Laminate Boat Top, Harvest, 48 x 168 In
  • Item # 14Z878
  • Mfr. Model # HONT16848PNC
  • Conference Table Top, Shape Boat, Width 48 In., Length 168 In., Material Laminate, Tabletop Finish Harvest,...More

Single Column Base
  • HON
  • Single Column Base
  • Item # 14R755
  • Mfr. Model # HONBCR22FRP
  • Conference Table Base, Height 41 In., Length 22 In., Material Steel, Base Type Single Column, Standards...More

Conference Table Ganging Hardware
  • HON
  • Conference Table Ganging Hardware
  • Item # 14R772
  • Mfr. Model # HONMAGANG
  • Conference Table Ganging Hardware, Material Steel, Standards Exceeds ANSI/BIFMA and ISTA Performance Standards...More

Conference Table Top,30 x 60 In,Silver
  • HON
  • Conference Table Top, 30 x 60 In, Silver
  • Item # 14R763
  • Mfr. Model # HONM3060GB9S
  • Conference Table Top, Shape Rectangle, Width 30 In., Length 60 In., Seats 4, Material Laminate, Tabletop...More

Laminate Boat Top,Mahogany,48 x 168 In
  • HON
  • Laminate Boat Top, Mahogany, 48 x 168 In
  • Item # 14Z879
  • Mfr. Model # HONT16848PNN
  • Conference Table Top, Shape Boat, Width 48 In., Length 168 In., Material Laminate, Tabletop Finish Mahogany,...More

Conference Table Top,Mahogany
  • HON
  • Conference Table Top, Mahogany
  • Item # 44C813
  • Mfr. Model # HONTLD42KNNN
  • Conference Table Top, Preside Series, Shape Round, Width 42 In., Height 1-1/8 In., Length 42 In., Diameter 42...More

Round Table Top,36 In,Mahogany
  • HON
  • Round Table Top, 36 In, Mahogany
  • Item # 14R749
  • Mfr. Model # HON1121NN
  • Conference Table Top, Shape Round, Width 36 In., Length 36 In., Seats 2, Material Laminate, Tabletop Finish...More

Conference Table Top,24 x 72 In,Harvest
  • HON
  • Conference Table Top, 24 x 72 In, Harvest
  • Item # 14R760
  • Mfr. Model # HONM2472GCS
  • Conference Table Top, Shape Rectangle, Width 24 In., Length 72 In., Seats 4, Material Laminate, Tabletop...More

Conference Table Top,30 x 72 In,Harvest
  • HON
  • Conference Table Top, 30 x 72 In, Harvest
  • Item # 14R758
  • Mfr. Model # HONM3072GCS
  • Conference Table Top, Shape Rectangle, Width 30 In., Length 72 In., Seats 6, Material Laminate, Tabletop...More

Conference Table Top,24 x 60 In,Harvest
  • HON
  • Conference Table Top, 24 x 60 In, Harvest
  • Item # 14R764
  • Mfr. Model # HONM2460GCS
  • Conference Table Top, Shape Rectangle, Width 24 In., Length 60 In., Seats 4, Material Laminate, Tabletop...More

Conference Table Modesty Panel,60 In
  • HON
  • Conference Table Modesty Panel, 60 In
  • Item # 14R770
  • Mfr. Model # HONMODP60S
  • Conference Table Modesty Panel, Width 1.38 In., Height 9.5 In., Length 53.94 In., Material Steel, Base Finish...More

Results per page: 16 | 32 | 48