Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Shape
Series
Brand
Price
  • View MoreView Less
Shop By

Conference Tables

14 Results Found that Include 14 Products

Results per page: 16 | 32 | 48
    Activity Table,30 x 60 In,Gray Nebula
    • VIRCO INC.
    • Activity Table, 30 x 60 In, Gray NebulaActivity Table,30 x 60 In,Gray Nebula
    • Item # 23L754
    • Mfr. Model # 873060GRY091BLK01BLK01
    • Activity Table, 8700 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 60 In., Material...More

    Rectangular Table Top,30 x 60,Granite
    • ICEBERG
    • Rectangular Table Top, 30 x 60, GraniteRectangular Table Top,30 x 60,Granite
    • Item # 16W920
    • Mfr. Model # 65027
    • Rectangular Table Top, OfficeWorks Series, Shape Rectangular, Width 30 In., Height 29 In., Length 60 In.,...More

    Table Top, 23-1/2 x 72,Granite
    • ICEBERG
    • Table Top, 23-1/2 x 72, GraniteTable Top, 23-1/2 x 72,Granite
    • Item # 16W936
    • Mfr. Model # 65067
    • Conference Table Top, OfficeWorks Series, Shape Rectangular, Width 23-1/2 In., Length 72 In., Seats 3,...More

    Rectangular Table Top,30 x 60,Mahogany
    • ICEBERG
    • Rectangular Table Top, 30 x 60, MahoganyRectangular Table Top,30 x 60,Mahogany
    • Item # 16W921
    • Mfr. Model # 65028
    • Rectangular Table Top, OfficeWorks Series, Shape Rectangular, Width 30 In., Height 29 In., Length 60 In.,...More

    Table Top,23-1/2 x 72,Mahogany
    • ICEBERG
    • Table Top, 23-1/2 x 72, MahoganyTable Top,23-1/2 x 72,Mahogany
    • Item # 16W937
    • Mfr. Model # 65068
    • Conference Table Top, OfficeWorks Series, Shape Rectangular, Width 23-1/2 In., Length 72 In., Seats 3,...More

    Conference Table,48 In,Mahogany
    • ICEBERG
    • Conference Table, 48 In, MahoganyConference Table,48 In,Mahogany
    • Item # 16W985
    • Mfr. Model # 69158
    • Conference Table, OfficeWorks Series, Shape Round, Height 29 In., Diameter 48 In., Seats 4, Material Melamine...More

    Conference Table,48 In,Gray
    • ICEBERG
    • Conference Table, 48 In, GrayConference Table,48 In,Gray
    • Item # 16W984
    • Mfr. Model # 69157
    • Conference Table, OfficeWorks Series, Shape Round, Height 29 In., Diameter 48 In., Seats 4, Material Melamine...More

    Conference Table,OneDesk,42 Dia.,Java
    • REGENCY
    • Conference Table, OneDesk, 42 Dia., JavaConference Table,OneDesk,42 Dia.,Java
    • Item # 12T433
    • Mfr. Model # ONRCT42JV
    • Conference Table, Stationary, OneDesk Series, Shape Round, Height 30 In., Diameter 42 In., Seats 4, Tabletop...More

    Conference Table,Sandia,34x30x71 In,Java
    • REGENCY
    • Conference Table, Sandia, 34x30x71 In, JavaConference Table,Sandia,34x30x71 In,Java
    • Item # 12T450
    • Mfr. Model # SCTBS7135JV
    • Conference Table, Stationary, Sandia Series, Shape Rectangular, Width 35 In., Height 30 In., Length 71 In.,...More

    Activity Table,30 x 60 In,Medium Oak
    • VIRCO INC.
    • Activity Table, 30 x 60 In, Medium OakActivity Table,30 x 60 In,Medium Oak
    • Item # 23L755
    • Mfr. Model # 873060OAK084BLK01BLK01
    • Activity Table, 8700 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 60 In., Material...More

    Text Table,30 x 60 In,Fusion Maple
    • VIRCO INC.
    • Text Table, 30 x 60 In, Fusion MapleText Table,30 x 60 In,Fusion Maple
    • Item # 23L920
    • Mfr. Model # TE30608DADJMPL385BRN38BLK01
    • Text Table, Text Series, Shape Rectangle, Width 30 In., Height 30 In., Length 60 In., Material Hard Plastic,...More

    Conference Table,Prestige,42 Dia.,Mahgny
    • REGENCY
    • Conference Table, Prestige, 42 Dia., MahgnyConference Table,Prestige,42 Dia.,Mahgny
    • Item # 12T351
    • Mfr. Model # TVCTR42
    • Conference Table, Stationary, Prestige Series, Shape Round, Height 30 In., Diameter 42 In., Seats 4, Tabletop...More

    Single Column Base
    • HON
    • Single Column BaseSingle Column Base
    • Item # 14R757
    • Mfr. Model # HONBCR28FRP
    • Conference Table Base, Width 28 In., Height 29.5 In., Length 28 In., Material Steel, Base Type Single Column,...More

    Text Table,30 x 60 In,Medium Oak
    • VIRCO INC.
    • Text Table, 30 x 60 In, Medium OakText Table,30 x 60 In,Medium Oak
    • Item # 23L921
    • Mfr. Model # TE30608DADJOAK084BLK01BLK01
    • Text Table, Text Series, Shape Rectangle, Width 30 In., Height 30 In., Length 60 In., Material Hard Plastic,...More

    Results per page: 16 | 32 | 48