Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Shape
Series
Brand
Price
Shop By

Conference Tables

29 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Activity Table,Kidney,25 x 72 In,Med Oak
    • VIRCO INC.
    • Activity Table, Kidney, 25 x 72 In, Med OakActivity Table,Kidney,25 x 72 In,Med Oak
    • Item # 23L818
    • Mfr. Model # 48KID72OAK084BLK01BLK01
    • Activity Table, 4000 Series, Shape Kidney, Width 25 In., Height 22 to 30 In., Length 72 In., Material...More

    Conference Room Table,Right,Cherry
    • BALT
    • Conference Room Table, Right, CherryConference Room Table,Right,Cherry
    • Item # 15Y356
    • Mfr. Model # 90000
    • Conference Room Table, Right, iFlex Series, Shape Ergonomic, Width 65 In., Height 29 In., Length 31 In.,...More

    Conference Room Table,Left,Cherry
    • BALT
    • Conference Room Table, Left, CherryConference Room Table,Left,Cherry
    • Item # 15Y357
    • Mfr. Model # 90001
    • Conference Room Table, Left, iFlex Series, Shape Ergonomic, Width 65 In., Height 29 In., Length 31 In.,...More

    Conference Room Table,Left,Teak
    • BALT
    • Conference Room Table, Left, TeakConference Room Table,Left,Teak
    • Item # 15Y363
    • Mfr. Model # 90051
    • Conference Room Table, Left, iFlex Series, Shape Ergonomic, Width 65 In., Height 29 In., Length 31 In.,...More

    Conference Room Table,Right,Teak
    • BALT
    • Conference Room Table, Right, TeakConference Room Table,Right,Teak
    • Item # 15Y362
    • Mfr. Model # 90049
    • Conference Room Table, Right, iFlex Series, Shape Ergonomic, Width 65 In., Height 29 In., Length 31 In.,...More

    Table Top,23-1/2 x 60,Mahogany
    • ICEBERG
    • Table Top, 23-1/2 x 60, MahoganyTable Top,23-1/2 x 60,Mahogany
    • Item # 16W935
    • Mfr. Model # 65058
    • Conference Table, OfficeWorks Series, Shape Rectangular, Width 23-1/2 In., Length 60 In., Seats 2, Material...More

    Conference Table Top,42 In,Mahogany
    • ICEBERG
    • Conference Table Top, 42 In, MahoganyConference Table Top,42 In,Mahogany
    • Item # 16W982
    • Mfr. Model # 69148
    • Conference Table Top, OfficeWorks Series, Shape Round, Height 29 In., Diameter 42 In., Seats 4, Material...More

    Conferance Table,23-1/2 x 60,Granite
    • ICEBERG
    • Conferance Table, 23-1/2 x 60, GraniteConferance Table,23-1/2 x 60,Granite
    • Item # 16W934
    • Mfr. Model # 65057
    • Conference Table, OfficeWorks Series, Shape Rectangular, Width 23-1/2 In., Length 60 In., Seats 2, Material...More

    Conference Table,42 In,Gray
    • ICEBERG
    • Conference Table, 42 In, GrayConference Table,42 In,Gray
    • Item # 16W981
    • Mfr. Model # 69147
    • Conference Table, OfficeWorks Series, Shape Round, Height 29 In., Diameter 42 In., Seats 4, Material Melamine...More

    Conference Table Base,Single Column
    • ICEBERG
    • Conference Table Base, Single ColumnConference Table Base,Single Column
    • Item # 16W977
    • Mfr. Model # 69135
    • Conference Table Base, OfficeWorks Series, Shape Round, Width 23-1/2 In., Height 29 In., Length 23-1/2 In.,...More

    Activity Table,30 x 48 In,Medium Oak
    • VIRCO INC.
    • Activity Table, 30 x 48 In, Medium OakActivity Table,30 x 48 In,Medium Oak
    • Item # 23L753
    • Mfr. Model # 873048OAK084BLK01BLK01
    • Activity Table, 8700 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 48 In., Material...More

    Conference Table,Rectangle,Cherry,36in W
    • BASYX BY HON
    • Conference Table, Rectangle, Cherry, 36in WConference Table,Rectangle,Cherry,36in W
    • Item # 20UN63
    • Mfr. Model # BSXBLC72RA1A1
    • Conference Table, Stationary, BL Series, Shape Rectangle, Width 36 In., Height 29-1/2 In., Length 72 In.,...More

    Conference Table,Rect,Mahogany,36 in. W
    • BASYX BY HON
    • Conference Table, Rect, Mahogany, 36 in. WConference Table,Rect,Mahogany,36 in. W
    • Item # 20UN64
    • Mfr. Model # BSXBLC72RNN
    • Conference Table, Stationary, BL Series, Shape Rectangle, Width 36 In., Height 29-1/2 In., Length 72 In.,...More

    Conference Table,Legacy,48 Dia.,Mahogany
    • REGENCY
    • Conference Table, Legacy, 48 Dia., MahoganyConference Table,Legacy,48 Dia.,Mahogany
    • Item # 12U524
    • Mfr. Model # LCTR48MH
    • Conference Table, Stationary, Legacy Series, Shape Round, Height 30 In., Diameter 48 In., Seats 4 to 5,...More

    Conference Table,Legacy,48 Dia.,Cherry
    • REGENCY
    • Conference Table, Legacy, 48 Dia., CherryConference Table,Legacy,48 Dia.,Cherry
    • Item # 12U523
    • Mfr. Model # LCTR48CH
    • Conference Table, Stationary, Legacy Series, Shape Round, Height 30 In., Diameter 48 In., Seats 4 to 5,...More

    Conference Table Top,30 x 72 In,Harvest
    • HON
    • Conference Table Top, 30 x 72 In, HarvestConference Table Top,30 x 72 In,Harvest
    • Item # 14R758
    • Mfr. Model # HONM3072GGCS
    • Conference Table Top, Shape Rectangle, Width 30 In., Length 72 In., Seats 6, Material Laminate, Tabletop...More

    Conference Table Top,30 x 60 In,Harvest
    • HON
    • Conference Table Top, 30 x 60 In, HarvestConference Table Top,30 x 60 In,Harvest
    • Item # 14R762
    • Mfr. Model # HONM3060GGCS
    • Conference Table Top, Shape Rectangle, Width 30 In., Length 60 In., Seats 4, Material Laminate, Tabletop...More

    Conference Table Top,30 x 72 In,Silver
    • HON
    • Conference Table Top, 30 x 72 In, SilverConference Table Top,30 x 72 In,Silver
    • Item # 14R759
    • Mfr. Model # HONM3072GGB9S
    • Conference Table Top, Shape Rectangle, Width 30 In., Length 72 In., Seats 6, Material Laminate, Tabletop...More

    Conference Table Top,30 x 60 In,Silver
    • HON
    • Conference Table Top, 30 x 60 In, SilverConference Table Top,30 x 60 In,Silver
    • Item # 14R763
    • Mfr. Model # HONM3060GGB9S
    • Conference Table Top, Shape Rectangle, Width 30 In., Length 60 In., Seats 4, Material Laminate, Tabletop...More

    Conference Table Base,Fixed T-Leg,PK2
    • HON
    • Conference Table Base, Fixed T-Leg, PK2Conference Table Base,Fixed T-Leg,PK2
    • Item # 14R768
    • Mfr. Model # HONMTLEG24CS
    • Conference Table Base, Width 23.5 In., Height 28.31 In., Length 2.13 In., Material Steel, Base Finish...More

    Conference Table Top,24 x 72 In,Silver
    • HON
    • Conference Table Top, 24 x 72 In, SilverConference Table Top,24 x 72 In,Silver
    • Item # 14R761
    • Mfr. Model # HONM2472GGB9S
    • Conference Table Top, Shape Rectangle, Width 24 In., Length 72 In., Seats 4, Material Laminate, Tabletop...More

    Conference Table Top,24 x 72 In,Harvest
    • HON
    • Conference Table Top, 24 x 72 In, HarvestConference Table Top,24 x 72 In,Harvest
    • Item # 14R760
    • Mfr. Model # HONM2472GGCS
    • Conference Table Top, Shape Rectangle, Width 24 In., Length 72 In., Seats 4, Material Laminate, Tabletop...More

    Activity Table,30 x 48 In,Gray Nebula
    • VIRCO INC.
    • Activity Table, 30 x 48 In, Gray NebulaActivity Table,30 x 48 In,Gray Nebula
    • Item # 23L752
    • Mfr. Model # 873048GRY091BLK01BLK01
    • Activity Table, 8700 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 48 In., Material...More

    Text Table,20 x 72 In,Medium Oak
    • VIRCO INC.
    • Text Table, 20 x 72 In, Medium OakText Table,20 x 72 In,Medium Oak
    • Item # 23L928
    • Mfr. Model # TS20727Y30OAK084BLK01BLK01
    • Text Table, Text Series, Shape Rectangle, Width 20 In., Height 30 In., Length 72 In., Material Laminated...More

    Text Table,20 x 60 In,Fusion Maple
    • VIRCO INC.
    • Text Table, 20 x 60 In, Fusion MapleText Table,20 x 60 In,Fusion Maple
    • Item # 23L926
    • Mfr. Model # TS20607Y30MPL385BRN38BLK01
    • Text Table, Text Series, Shape Rectangle, Width 20 In., Height 30 In., Length 60 In., Material Laminated...More

    Text Table,20 x 72 In,Fusion Maple
    • VIRCO INC.
    • Text Table, 20 x 72 In, Fusion MapleText Table,20 x 72 In,Fusion Maple
    • Item # 23L929
    • Mfr. Model # TS20727Y30MPL385BRN38BLK01
    • Text Table, Text Series, Shape Rectangle, Width 20 In., Height 30 In., Length 72 In., Material Laminated...More

    Activity Table,Kidney,25 x 72 In,Gray
    • VIRCO INC.
    • Activity Table, Kidney, 25 x 72 In, GrayActivity Table,Kidney,25 x 72 In,Gray
    • Item # 23L819
    • Mfr. Model # 48KID72GRY091BLK01BLK01
    • Activity Table, 4000 Series, Shape Kidney, Width 25 In., Height 22 to 30 In., Length 72 In., Material...More

    Text Table,20 x 60 In,Medium Oak
    • VIRCO INC.
    • Text Table, 20 x 60 In, Medium OakText Table,20 x 60 In,Medium Oak
    • Item # 23L927
    • Mfr. Model # TS20607Y30OAK084BLK01BLK01
    • Text Table, Text Series, Shape Rectangle, Width 20 In., Height 30 In., Length 60 In., Material Laminated...More

    Conference Table Base,Four Column
    • ICEBERG
    • Conference Table Base, Four ColumnConference Table Base,Four Column
    • Item # 16W973
    • Mfr. Model # 69030
    • Conference Table Base, OfficeWorks Series, Shape Round, Width 31 In., Height 29 In., Length 31 In., Material...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More