Filter Results By

Applied Filters Clear All

Item
Shape
Series
Brand
Price
  • View MoreView Less
Shop By

34 Results Found that Include 34 Products 

 |  Results per page: 16 | 32 | 48

Activity Table, 30 x 72 In, Gray Nebula

VIRCO INC.

Grainger Item # 23L746 | Mfr. Model # 483072GRY091BLK01BLK01

Catalog Page # NA

Activity Table, 4000 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 72 In., Material...More

Conference Table Top, Natural Maple

HON

Grainger Item # 22XV38 | Mfr. Model # HON1321DD

Catalog Page # NA

Conference Table Top, Hospitality Series, Shape Round, Width 36 In., Height 1-1/8 In., Length 36 In.,...More

Activity Table, 24 x 36 In, Gray Nebula

VIRCO INC.

Grainger Item # 23L738 | Mfr. Model # 482436GRY091BLKBLK01

Catalog Page # NA

Activity Table, 4000 Series, Shape Rectangle, Width 24 In., Height 22 to 30 In., Length 36 In., Material...More

Activity Table, 30 x 60 In, Medium Oak

VIRCO INC.

Grainger Item # 23L743 | Mfr. Model # 483060OAK084BLK01BLK01

Catalog Page # NA

Activity Table, 4000 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 60 In., Material...More

Activity Table, 30 x 60 In, Gray Nebula

VIRCO INC.

Grainger Item # 23L744 | Mfr. Model # 483060GRY091BLK01BLK01

Catalog Page # NA

Activity Table, 4000 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 60 In., Material...More

Round Table Top, 36 In, Harvest

HON

Grainger Item # 14R748 | Mfr. Model # HON1121CP

Catalog Page # NA

Conference Table Top, Shape Round, Width 36 In., Length 36 In., Seats 2, Material Laminate, Tabletop Finish...More

Round Table Base, Black

ICEBERG

Grainger Item # 16W927 | Mfr. Model # 65045

Catalog Page # NA

Conference Table Base, OfficeWorks Series, Shape Round, Width 31 In., Height 29 In., Length 31 In., Material...More

Activity Table, Round, 48 In, Medium Oak

VIRCO INC.

Grainger Item # 23L799 | Mfr. Model # 4848ROAKBLK01BLK01

Catalog Page # NA

Activity Table, 4000 Series, Shape Round, Width 48 In., Height 22 to 30 In., Diameter 48, Material Laminated...More

Activity Table, Round, 48 In, Gray Nebula

VIRCO INC.

Grainger Item # 23L801 | Mfr. Model # 4848RGRY091BLK01BLK01

Catalog Page # NA

Activity Table, 4000 Series, Shape Round, Width 48 In., Height 22 to 30 In., Diameter 48, Material Laminated...More

Round Table Top, 30 In, Mahogany

HON

Grainger Item # 14R747 | Mfr. Model # HON1120NN

Catalog Page # NA

Conference Table Top, Shape Round, Width 30 In., Length 30 In., Seats 2, Material Laminate, Tabletop Finish...More

Activity Table, 30 x 72 In, Medium Oak

VIRCO INC.

Grainger Item # 23L745 | Mfr. Model # 483072OAK084BLK01BLK01

Catalog Page # NA

Activity Table, 4000 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 72 In., Material...More

Table, 24 x 36 In, Medium Oak

VIRCO INC.

Grainger Item # 23L761 | Mfr. Model # 482436LOOAK084BLK01BLK01

Catalog Page # NA

Activity Table, 4000 Series, Shape Rectangle, Width 24 In., Height 22 to 30 In., Length 36 In., Material...More

Conference Table Top, Harvest

HON

Grainger Item # 22XV37 | Mfr. Model # HON1321CC

Catalog Page # NA

Conference Table Top, Hospitality Series, Shape Round, Width 36 In., Height 1-1/8 In., Length 36 In.,...More

Activity Table, 24 x 36 In, Medium Oak

VIRCO INC.

Grainger Item # 23L737 | Mfr. Model # 482436OAK084BLKBLK01

Catalog Page # NA

Activity Table, 4000 Series, Shape Rectangle, Width 24 In., Height 22 to 30 In., Length 36 In., Material...More

Activity Table, 24 x 48 In, Gray Nebula

VIRCO INC.

Grainger Item # 23L740 | Mfr. Model # 482448GRY091BLK01BLK01

Catalog Page # NA

Activity Table, 4000 Series, Shape Rectangle, Width 24 In., Height 22 to 30 In., Length 48 In., Material...More

Activity Table, Trapezoidal, Medium Oak

VIRCO INC.

Grainger Item # 23L829 | Mfr. Model # 48TRAP48OAK084BLK01BLK01

Catalog Page # NA

Activity Table, 4000 Series, Shape Trapezoidal, Width 30 In., Height 22 to 30 In., Length 48 In., Material...More

Activity Table, Trapezoidal, 30x48 In, Gray

VIRCO INC.

Grainger Item # 23L830 | Mfr. Model # 48TRAP48GRY091BLK01BLK01

Catalog Page # NA

Activity Table, 4000 Series, Shape Trapezoidal, Width 30 In., Height 22 to 30 In., Length 48 In., Material...More

Activity Table, Trapezoidal, 30x60 In, Oak

VIRCO INC.

Grainger Item # 23L833 | Mfr. Model # 48TRAP60OAK084BLK01BLK01

Catalog Page # NA

Activity Table, 4000 Series, Shape Trapezoidal, Width 30 In., Height 22 to 30 In., Length 60 In., Material...More

Table, Round, 48 In, Medium Oak

VIRCO INC.

Grainger Item # 23L802 | Mfr. Model # 4848RLOOAK084BLK01BLK01

Catalog Page # NA

Activity Table, 4000 Series, Shape Round, Width 48 In., Height 17 to 25 In., Diameter 48, Material Laminated...More

Activity Table, Trapezoidal, Gray Nebula

VIRCO INC.

Grainger Item # 23L834 | Mfr. Model # 48TRAP60GRY01BLK01BLK01

Catalog Page # NA

Activity Table, 4000 Series, Shape Trapezoidal, Width 30 In., Height 22 to 30 In., Length 60 In., Material...More

Table, Trapezoidal, Gray Nebula

VIRCO INC.

Grainger Item # 23L832 | Mfr. Model # 48TRAP48LOGRY091BLK01BLK01

Catalog Page # NA

Activity Table, 4000 Series, Shape Trapezoidal, Width 30 In., Height 17 to 25 In., Length 48 In., Material...More

Activity Table Modesty Panel, 72 In

VIRCO INC.

Grainger Item # 23L931 | Mfr. Model # TWMP60BLK01

Catalog Page # NA

Activity Table Modesty Panel, 8700 Series, Length 72 In.

Activity Table Modesty Panel, 60 In

VIRCO INC.

Grainger Item # 23L930 | Mfr. Model # TWMP48BLK01

Catalog Page # NA

Activity Table Modesty Panel, 8700 Series, Length 60 In.

Conference Table Modesty Panel, 72 In

HON

Grainger Item # 14R771 | Mfr. Model # HONMODP72S

Catalog Page # 2067 (PDF)

Conference Table Modesty Panel, Width 1.38 In., Height 9.5 In., Length 65.94 In., Material Steel, Base Finish...More

Single Column Base

HON

Grainger Item # 14R753 | Mfr. Model # HONBBX36P

Catalog Page # NA

Conference Table Base, Width 36 In., Height 27.75 In., Length 36 In., Material Steel, Base Type Single...More

Cross Base, Bourbon Cherry

BASYX BY HON

Grainger Item # 14Z869 | Mfr. Model # BSXBWX01HH

Catalog Page # NA

Conference Table Base, Width 28 In., Height 28 In., Length 28 In., Material Laminate, Tabletop Finish Bourbon...More

Fixed T-Leg Base, Black

BASYX BY HON

Grainger Item # 14Z861 | Mfr. Model # BSXBTB26P

Catalog Page # NA

Conference Table Base, Height 28.37 In., Length 26.39 In., Material Steel, Base Finish Black, Base Type Fixed...More

Round Table Top, 42 In, Mahogany

HON

Grainger Item # 14R751 | Mfr. Model # HON1122NN

Catalog Page # NA

Conference Table Top, Shape Round, Width 42 In., Length 42 In., Seats 4, Material Laminate, Tabletop Finish...More

Conference Table Modesty Panel, 60 In

HON

Grainger Item # 14R770 | Mfr. Model # HONMODP60S

Catalog Page # 2067 (PDF)

Conference Table Modesty Panel, Width 1.38 In., Height 9.5 In., Length 53.94 In., Material Steel, Base Finish...More

Round Table Top, 30 In, Harvest

HON

Grainger Item # 14R746 | Mfr. Model # HON1120CP

Catalog Page # NA

Conference Table Top, Shape Round, Width 30 In., Length 30 In., Seats 2, Material Laminate, Tabletop Finish...More

Cross Base, Mahogany

BASYX BY HON

Grainger Item # 14Z868 | Mfr. Model # BSXBWX01N

Catalog Page # NA

Conference Table Base, Width 28 In., Height 28 In., Length 28 In., Material Laminate, Tabletop Finish...More

Round Table Top, 42 In, Harvest

HON

Grainger Item # 14R750 | Mfr. Model # HON1122CP

Catalog Page # NA

Conference Table Top, Shape Round, Width 42 In., Length 42 In., Seats 4, Material Laminate, Tabletop Finish...More

 |  Results per page: 16 | 32 | 48
loader image