Skip Content

Filter Results By

Item
  • View MoreView Less
Type
Shape
  • View MoreView Less
Series
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Conference Tables

167 Results Found that Include 167 Products

Results per page: 16 | 32 | 48
Activity Table,30 x 72 In,Medium Oak
  • VIRCO INC.
  • Activity Table, 30 x 72 In, Medium OakActivity Table,30 x 72 In,Medium Oak
  • Item # 23L745
  • Mfr. Model # 483072OAK084BLK01BLK01
  • Activity Table, 4000 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 72 In., Material...More

Conference Table Base,Post Leg,Char,Pk 4
Activity Table,Kidney,25 x 72 In,Gray
  • VIRCO INC.
  • Activity Table, Kidney, 25 x 72 In, GrayActivity Table,Kidney,25 x 72 In,Gray
  • Item # 23L819
  • Mfr. Model # 48KID72GRY091BLK01BLK01
  • Activity Table, 4000 Series, Shape Kidney, Width 25 In., Height 22 to 30 In., Length 72 In., Material...More

Activity Table,30 x 60 In,Gray Nebula
  • VIRCO INC.
  • Activity Table, 30 x 60 In, Gray NebulaActivity Table,30 x 60 In,Gray Nebula
  • Item # 23L754
  • Mfr. Model # 873060GRY091BLK01BLK01
  • Activity Table, 8700 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 60 In., Material...More

Conference Room Table,Half Round,Teak
  • BALT
  • Conference Room Table, Half Round, TeakConference Room Table,Half Round,Teak
  • Item # 15Y365
  • Mfr. Model # 90057
  • Conference Room Table, iFlex Series, Shape Half Rnd, Width 48 In., Height 29 In., Length 24 In., Material...More

Conference Table,35 In x 6 ft,Cherry
  • REGENCY
  • Conference Table, 35 In x 6 ft, CherryConference Table,35 In x 6 ft,Cherry
  • Item # 12U526
  • Mfr. Model # LCTRT7135CH
  • Conference Table, Stationary, Legacy Series, Shape Race Track, Width 35 In., Height 30 In., Length 6 ft.,...More

Conference Table,Rect,Mahogany,36 in. W
  • BASYX BY HON
  • Conference Table, Rect, Mahogany, 36 in. WConference Table,Rect,Mahogany,36 in. W
  • Item # 20UN64
  • Mfr. Model # BSXBLC72RNN
  • Conference Table, Stationary, BL Series, Shape Rectangle, Width 36 In., Height 29-1/2 In., Length 72 In.,...More

Conference Table Base,Fixed T-Leg,PK 2
Conference Table,T-Leg,Mahogany
  • HON
  • Conference Table, T-Leg, MahoganyConference Table,T-Leg,Mahogany
  • Item # 36GN24
  • Mfr. Model # HONTLA7236TLNNT
  • Conference Table, Stationary, Preside Series, Shape Race Track, Width 72 In., Height 29 In., Length 36 In.,...More

Conference Table Top,24 x 60 In,Silver
  • HON
  • Conference Table Top, 24 x 60 In, SilverConference Table Top,24 x 60 In,Silver
  • Item # 14R765
  • Mfr. Model # HONM2460GGB9S
  • Conference Table Top, Shape Rectangle, Width 24 In., Length 60 In., Seats 4, Material Laminate, Tabletop...More

Conference Table,35 In x 6 ft.,Mahogany
  • REGENCY
  • Conference Table, 35 In x 6 ft., MahoganyConference Table,35 In x 6 ft.,Mahogany
  • Item # 12U527
  • Mfr. Model # LCTRT7135MH
  • Conference Table, Stationary, Legacy Series, Shape Race Track, Width 35 In., Height 30 In., Length 6 ft.,...More

Round Table Base,Black
  • ICEBERG
  • Round Table Base, BlackRound Table Base,Black
  • Item # 16W927
  • Mfr. Model # 65045
  • Conference Table Base, OfficeWorks Series, Shape Round, Width 31 In., Height 29 In., Length 31 In., Material...More

Conference Room Table,Half Round,Cherry
  • BALT
  • Conference Room Table, Half Round, CherryConference Room Table,Half Round,Cherry
  • Item # 15Y360
  • Mfr. Model # 90004
  • Conference Room Table, iFlex Series, Shape Half Round, Width 62 In., Height 29 In., Length 24 In., Material...More

Conference Room Table,Half Round,Teak
  • BALT
  • Conference Room Table, Half Round, TeakConference Room Table,Half Round,Teak
  • Item # 15Y366
  • Mfr. Model # 90060
  • Conference Room Table, iFlex Series, Shape Half Rnd, Width 62 In., Height 29 In., Length 24 In., Material...More

Conference Room Printer Table,Teak
  • BALT
  • Conference Room Printer Table, TeakConference Room Printer Table,Teak
  • Item # 15Y364
  • Mfr. Model # 90053
  • Conference Room Table, iFlex Series, Shape Ergonomic, Width 31 In., Height 29 In., Length 18 In., Material...More

Conference Room Table,Half Round,Cherry
  • BALT
  • Conference Room Table, Half Round, CherryConference Room Table,Half Round,Cherry
  • Item # 15Y359
  • Mfr. Model # 90003
  • Conference Room Table, iFlex Series, Shape Half Round, Width 48 In., Height 29 In., Length 24 In., Material...More

Conference Room Table,Left,Teak
  • BALT
  • Conference Room Table, Left, TeakConference Room Table,Left,Teak
  • Item # 15Y363
  • Mfr. Model # 90051
  • Conference Room Table, Left, iFlex Series, Shape Ergonomic, Width 65 In., Height 29 In., Length 31 In.,...More

Conference Room Table,Right,Teak
  • BALT
  • Conference Room Table, Right, TeakConference Room Table,Right,Teak
  • Item # 15Y362
  • Mfr. Model # 90049
  • Conference Room Table, Right, iFlex Series, Shape Ergonomic, Width 65 In., Height 29 In., Length 31 In.,...More

Conference Room Table,Left,Cherry
  • BALT
  • Conference Room Table, Left, CherryConference Room Table,Left,Cherry
  • Item # 15Y357
  • Mfr. Model # 90001
  • Conference Room Table, Left, iFlex Series, Shape Ergonomic, Width 65 In., Height 29 In., Length 31 In.,...More

Conference Room Table,Right,Cherry
  • BALT
  • Conference Room Table, Right, CherryConference Room Table,Right,Cherry
  • Item # 15Y356
  • Mfr. Model # 90000
  • Conference Room Table, Right, iFlex Series, Shape Ergonomic, Width 65 In., Height 29 In., Length 31 In.,...More

Conference Table,Mod,144 in. L,12 Seats
  • REGENCY
  • Conference Table, Mod, 144 in. L, 12 SeatsConference Table,Mod,144 in. L,12 Seats
  • Item # 38LZ74
  • Mfr. Model # TVCTRC14452
  • Conference Table, Modular, Prestige Series, Shape Rectangular, Width 52 In., Height 30 In., Length 144 In.,...More

Conference Table,Mod,288 in. L,24 Seats
  • REGENCY
  • Conference Table, Mod, 288 in. L, 24 SeatsConference Table,Mod,288 in. L,24 Seats
  • Item # 38LZ77
  • Mfr. Model # TVCTRC28852
  • Conference Table, Modular, Prestige Series, Shape Rectangular, Width 52 In., Height 30 In., Length 288 In.,...More

Conference Table,Mod,240 in. L,20 Seats
  • REGENCY
  • Conference Table, Mod, 240 in. L, 20 SeatsConference Table,Mod,240 in. L,20 Seats
  • Item # 38LZ76
  • Mfr. Model # TVCTRC24052
  • Conference Table, Modular, Prestige Series, Shape Rectangular, Width 52 In., Height 30 In., Length 240 In.,...More

Conference Table,Mod,192 in. L,16 Seats
  • REGENCY
  • Conference Table, Mod, 192 in. L, 16 SeatsConference Table,Mod,192 in. L,16 Seats
  • Item # 38LZ75
  • Mfr. Model # TVCTRC19252
  • Conference Table, Modular, Prestige Series, Shape Rectangular, Width 52 In., Height 30 In., Length 192 In.,...More

Conference Table,14 ft L,14 Seats,Cherry
  • REGENCY
  • Conference Table, 14 ft L, 14 Seats, CherryConference Table,14 ft L,14 Seats,Cherry
  • Item # 31XK16
  • Mfr. Model # LCTRT16851CH
  • Conference Table, Modular, Legacy Series, Shape Race Track, Width 52 In., Height 29 po, Length 14 ft., Seats...More

Conference Table,52 In x 12 ft,Cherry
  • REGENCY
  • Conference Table, 52 In x 12 ft, CherryConference Table,52 In x 12 ft,Cherry
  • Item # 12U535
  • Mfr. Model # LCTRT14452CH
  • Conference Table, Modular, Legacy Series, Shape Race Track, Width 52 In., Height 30 In., Length 12 ft., Seats...More

Conference Table,14 ft,14 Seats,Mahogany
  • REGENCY
  • Conference Table, 14 ft, 14 Seats, MahoganyConference Table,14 ft,14 Seats,Mahogany
  • Item # 31XK17
  • Mfr. Model # LCTRT16851MH
  • Conference Table, Modular, Legacy Series, Shape Race Track, Width 52 In., Height 29 po, Length 14 ft., Seats...More

Conference Table,52 In x 12 ft,Mahogany
  • REGENCY
  • Conference Table, 52 In x 12 ft, MahoganyConference Table,52 In x 12 ft,Mahogany
  • Item # 12U536
  • Mfr. Model # LCTRT14452MH
  • Conference Table, Modular, Legacy Series, Shape Race Track, Width 52 In., Height 30 In., Length 12 ft., Seats...More

Conference Table,18 ft L,18 Seats,Cherry
  • REGENCY
  • Conference Table, 18 ft L, 18 Seats, CherryConference Table,18 ft L,18 Seats,Cherry
  • Item # 31XK18
  • Mfr. Model # LCTRT21652CH
  • Conference Table, Modular, Legacy Series, Shape Race Track, Width 52 In., Height 29 po, Length 18 ft., Seats...More

Conference Table,Legacy,48 Dia.,Cherry
  • REGENCY
  • Conference Table, Legacy, 48 Dia., CherryConference Table,Legacy,48 Dia.,Cherry
  • Item # 12U523
  • Mfr. Model # LCTR48CH
  • Conference Table, Stationary, Legacy Series, Shape Round, Height 30 In., Diameter 48 In., Seats 4 to 5,...More

Conference Table,18 ft,18 Seats,Mahogany
  • REGENCY
  • Conference Table, 18 ft, 18 Seats, MahoganyConference Table,18 ft,18 Seats,Mahogany
  • Item # 31XK19
  • Mfr. Model # LCTRT21652MH
  • Conference Table, Modular, Legacy Series, Shape Race Track, Width 52 In., Height 29 po, Length 18 ft., Seats...More

Conference Table,47 In x 10 ft,Cherry
  • REGENCY
  • Conference Table, 47 In x 10 ft, CherryConference Table,47 In x 10 ft,Cherry
  • Item # 12U532
  • Mfr. Model # LCTRT12047CH
  • Conference Table, Stationary, Legacy Series, Shape Race Track, Width 47 In., Height 30 In., Length 10 ft.,...More

Results per page: 16 | 32 | 48

The conference table selection at Grainger offers a wide range of options so you can find just the right table for your conference room or meeting room. Put together the table you want with a separate base and tabletop combination or choose a complete table from more than 12 shapes and numerous sizes and finish colors. From fold-up rectangular activity tables with particleboard laminate tops to prestigious looking oval wood veneer tables and everything in between, you’ll find them here. Shop for a conference table at Grainger today!