Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Conduit

7 Results Found that Include 14 Products

Results per page: 16 | 32 | 48
    Rigid Conduit,10 ft.,4in.,316 SS
    • CALBRITE
    • Rigid Conduit, 10 ft., 4in., 316 SSRigid Conduit,10 ft.,4in.,316 SS
    • Item # 36LL47
    • Mfr. Model # S64010CT00
    • Rigid Conduit, Nominal Length 10 ft., Trade Size 4 In., Material of Construction 316 Stainless Steel, Nominal...More

    Liquid-Tight Conduit,1/2In x 100ft,Black
    • LIQUATITE
    • Liquid-Tight Conduit, 1/2In x 100ft, BlackFlexible Steel Shielding Conduit
    • Item # 3FLD7
    • Mfr. Model # SLA11 x 100
    • Flexible Metallic Liquid Tight Shielding Conduit, Series SLA, Conduit Size 1/2 In., Length 100 ft., Color...More

    Conduit,98 ft.,Trade Size 39-31/32in.
    • REIKU
    • Conduit, 98 ft., Trade Size 39-31/32in.Conduit
    • Item # 30PR23
    • Mfr. Model # PARAB-52G
    • Conduit, Nominal Length 98 ft., Trade Size 39-31/32 In., Material of Construction Polyamide 12, Nominal...More

    Conduit Body,Form 8,LB,4in. Hub
    • CALBRITE
    • Conduit Body, Form 8, LB, 4in. HubConduit Body,Form 8,LB,4in. Hub
    • Item # 36LL82
    • Mfr. Model # S64000LB00
    • Conduit Body, Form 8, LB Body Style, Flat Back Design Type, Hub Size (In.) 4, Capacity (Cu.-In.) 380, 316...More

    Conduit Body,Style LB,6In,Mal Iron
    • APPLETON ELECTRIC
    • Conduit Body, Style LB, 6In, Mal IronConduit Body,Style LB,6In,Mal Iron
    • Item # 10V971
    • Mfr. Model # LB600-M
    • Conduit Body, Ordinary Location, LB Body Style, Round Back Design Type, Hub Size (In.) 6, Capacity (Cu.-In.)...More

    Results per page: 16 | 32 | 48