Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

18 Results Found that Include 43 Products 

 |  Results per page: 16 | 32 | 48

    Flexible Steel Conduit

    LIQUATITE

    Multiple product options available

    Pulling Fitting, 4 In Hub, Mal Iron

    APPLETON ELECTRIC

    Grainger Item # 6RUT4 | Mfr. Model # LBDN400-M

    Catalog Page # 561 (PDF)

    Pulling Fitting, Ordinary Location, Hub Size (In.) 4, Capacity (Cu.-In.) 740, Malleable Iron, Color Gray, UL...More

    Conduit, 164 ft., Trade Size 39-31/32in.

    REIKU

    Grainger Item # 30PR05 | Mfr. Model # PARAB-23F

    Catalog Page # NA

    Conduit, Nominal Length 164 ft., Trade Size 39-31/32 In., Material of Construction Polyamide 12, Nominal...More

    Conduit, 98 ft., Trade Size 39-31/32in.

    REIKU

    Grainger Item # 30PR20 | Mfr. Model # PARAB-36G

    Catalog Page # NA

    Conduit, Nominal Length 98 ft., Trade Size 39-31/32 In., Material of Construction Polyamide 12, Nominal...More

    Conduit, 164 ft., Trade Size 39-31/32in.

    REIKU

    Grainger Item # 30PR08 | Mfr. Model # PARAB-23G

    Catalog Page # NA

    Conduit, Nominal Length 164 ft., Trade Size 39-31/32 In., Material of Construction Polyamide 12, Nominal...More

    Conduit, 98 ft., Trade Size 39-31/32in.

    REIKU

    Grainger Item # 30PR17 | Mfr. Model # PARAB-36F

    Catalog Page # NA

    Conduit, Nominal Length 98 ft., Trade Size 39-31/32 In., Material of Construction Polyamide 12, Nominal...More

    Conduit, 164 ft., Trade Size 39-31/32in.

    REIKU

    Grainger Item # 30PR11 | Mfr. Model # PARAB-29F

    Catalog Page # NA

    Conduit, Nominal Length 164 ft., Trade Size 39-31/32 In., Material of Construction Polyamide 12, Nominal...More

    Conduit, 164 ft., Trade Size 39-31/32in.

    REIKU

    Grainger Item # 30PR14 | Mfr. Model # PARAB-29G

    Catalog Page # NA

    Conduit, Nominal Length 164 ft., Trade Size 39-31/32 In., Material of Construction Polyamide 12, Nominal...More

    Liquid-Tight Flexible Conduit

    LIQUATITE

    Multiple product options available

    Conduit

    LIQUATITE

    Multiple product options available

    Flexible Conduit, Extra Flex, 3/4In, 500Ft

    LIQUATITE

    Grainger Item # 3FLH2 | Mfr. Model # SL12X500

    Catalog Page # 575 (PDF)

    Flexible Steel Conduit, Extra Flex, Conduit Size 3/4 In., Length 500 Ft., Bend Radius 2 In., Material of...More

    Pulling Fitting, 3-1/2 In Hub, CF Aluminum

    APPLETON ELECTRIC

    Grainger Item # 6RUT2 | Mfr. Model # LBDN350-A

    Catalog Page # 561 (PDF)

    Pulling Fitting, Ordinary Location, Hub Size (In.) 3-1/2, Capacity (Cu.-In.) 500, Copper Free Aluminum, Color...More

    Mogul Conduit Body, Style T, 3 1/2 In, Iron

    KILLARK

    Grainger Item # 2LLG4 | Mfr. Model # MOT-9M

    Catalog Page # NA

    Mogul Conduit Body, Hazardous Location, T Body Style, Hub Size 3 1/2 In, Cast Iron, UL/CSA

    Mogul Conduit Body, Style T, 4 In, Iron

    KILLARK

    Grainger Item # 2LLG5 | Mfr. Model # MOT-0M

    Catalog Page # NA

    Mogul Conduit Body, Hazardous Location, T Body Style, Hub Size 4 In, Cast Iron, UL/CSA

    Mogul Conduit Body, Style UB, 4 In, Iron

    KILLARK

    Grainger Item # 2LLJ3 | Mfr. Model # MOUB-0M

    Catalog Page # NA

    Mogul Conduit Body, Hazardous Location, UB Body Style, Hub Size 4 In, Cast Iron, UL/CSA

    Mogul Conduit Body, Style LB, 4 In, Iron

    KILLARK

    Grainger Item # 2LLD2 | Mfr. Model # MOLBD-0M

    Catalog Page # NA

    Mogul Conduit Body, Hazardous Location, LB Body Style, Hub Size 4 In, Cast Iron, UL/CSA

    Mogul Conduit Body, Style C, 4 In, Iron

    KILLARK

    Grainger Item # 2LKY8 | Mfr. Model # MOC-0M

    Catalog Page # NA

    Mogul Conduit Body, Hazardous Location, C Body Style, Hub Size 4 In, Cast Iron, UL/CSA

    Conduit, 32 ft., Trade Size 39-31/32in.

    REIKU

    Grainger Item # 30PR27 | Mfr. Model # PARAB-70G-10

    Catalog Page # NA

    Conduit, Nominal Length 32 ft., Trade Size 39-31/32 In., Material of Construction Polyamide 12, Nominal...More

     |  Results per page: 16 | 32 | 48
      loader image