Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Conduit

9 Results Found that Include 12 Products 

Results per page: 16 | 32 | 48
    Mogul Conduit Body,Style UB,3 1/2In,Alum
    Mogul Conduit Body,Style UB,4 In,Alum
    Conduit Body,Style T ,4In,CF Alum
    • APPLETON ELECTRIC
    • Conduit Body, Style T , 4In, CF Alum
    • Item # 10W101
    • Mfr. Model # T107-SA
    • Conduit Body, Ordinary Location, T Body Style, Hub Size (In.) 4, Capacity (Cu.-In.) 244, Copper Free...More

    Conduit Body,Style LR,4In,CF Alum
    • APPLETON ELECTRIC
    • Conduit Body, Style LR, 4In, CF Alum
    • Item # 10W046
    • Mfr. Model # LR107-SA
    • Conduit Body, Ordinary Location, LR Body Style, Hub Size (In.) 4, Capacity (Cu.-In.) 244, Copper Free...More

    Conduit Body,Style LL,4In,CF Alum
    • APPLETON ELECTRIC
    • Conduit Body, Style LL, 4In, CF Alum
    • Item # 10V991
    • Mfr. Model # LL107-SA
    • Conduit Body, Ordinary Location, LL Body Style, Hub Size (In.) 4, Capacity (Cu.-In.) 244, Copper Free...More

    Conduit Body,Style LB,4In,CF Alum
    • APPLETON ELECTRIC
    • Conduit Body, Style LB, 4In, CF Alum
    • Item # 10V933
    • Mfr. Model # LB107-SA
    • Conduit Body, Ordinary Location, LB Body Style, Hub Size (In.) 4, Capacity (Cu.-In.) 244, Copper Free...More

    Conduit,32 ft.,Trade Size 39-31/32in.
    • REIKU
    • Conduit, 32 ft., Trade Size 39-31/32in.
    • Item # 30PR24
    • Mfr. Model # PARAB-52G-10
    • Conduit, Nominal Length 32 ft., Trade Size 39-31/32 In., Material of Construction Polyamide 12, Nominal...More

    Results per page: 16 | 32 | 48