Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Conduit

24 Results Found that Include 41 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Flexible Conduit,Extra Flex,3/8In,500Ft
    Conduit Body,Style T,4In,CF Alum
    • APPLETON ELECTRIC
    • Conduit Body, Style T, 4In, CF AlumConduit Body,Style T,4In,CF Alum
    • Item # 10W123
    • Mfr. Model # T400-A
    • Conduit Body, Ordinary Location, T Body Style, Round Back Design Type, Hub Size (In.) 4, Capacity (Cu.-In.)...More

    Conduit Body,Form 8,Tee,1-1/2in. Hub
    • CALBRITE
    • Conduit Body, Form 8, Tee, 1-1/2in. HubConduit Body,Form 8,Tee,1-1/2in. Hub
    • Item # 36LL97
    • Mfr. Model # S61500TE00
    • Conduit Body, Form 8, Tee Body Style, Flat Back Design Type, Hub Size (In.) 1-1/2, Capacity (Cu.-In.) 35, 316...More

    Conduit Body,Form 8,TB,1-1/2in. Hub
    • CALBRITE
    • Conduit Body, Form 8, TB, 1-1/2in. HubConduit Body,Form 8,TB,1-1/2in. Hub
    • Item # 36LM06
    • Mfr. Model # S61500TB00
    • Conduit Body, Form 8, TB Body Style, Flat Back Design Type, Hub Size (In.) 1-1/2, Capacity (Cu.-In.) 35, 316...More

    Conduit Body,Form 8,XB,1-1/2in. Hub
    • CALBRITE
    • Conduit Body, Form 8, XB, 1-1/2in. HubConduit Body,Form 8,XB,1-1/2in. Hub
    • Item # 36LM11
    • Mfr. Model # S61500XB00
    • Conduit Body, Form 8, XB Body Style, Flat Back Design Type, Hub Size (In.) 1-1/2, Capacity (Cu.-In.) 35, 316...More

    Rigid Conduit,10 ft.,1-1/2in.,316 SS
    • CALBRITE
    • Rigid Conduit, 10 ft., 1-1/2in., 316 SSRigid Conduit,10 ft.,1-1/2in.,316 SS
    • Item # 36LL43
    • Mfr. Model # S61510CT00
    • Rigid Conduit, Nominal Length 10 ft., Trade Size 1-1/2 In., Material of Construction 316 Stainless Steel,...More

    Conduit Body,Form 8,C,1-1/2in. Hub
    • CALBRITE
    • Conduit Body, Form 8, C, 1-1/2in. HubConduit Body,Form 8,C,1-1/2in. Hub
    • Item # 36LL72
    • Mfr. Model # S61500CE00
    • Conduit Body, Form 8, C Body Style, Flat Back Design Type, Hub Size (In.) 1-1/2, Capacity (Cu.-In.) 35, 316...More

    Conduit Body,Form 8,LB,2in. Hub
    • CALBRITE
    • Conduit Body, Form 8, LB, 2in. HubConduit Body,Form 8,LB,2in. Hub
    • Item # 36LL79
    • Mfr. Model # S62000LB00
    • Conduit Body, Form 8, LB Body Style, Flat Back Design Type, Hub Size (In.) 2, Capacity (Cu.-In.) 71, 316...More

    Rigid Conduit,10 ft.,1-1/4in.,316 SS
    • CALBRITE
    • Rigid Conduit, 10 ft., 1-1/4in., 316 SSRigid Conduit,10 ft.,1-1/4in.,316 SS
    • Item # 36LL42
    • Mfr. Model # S61210CT00
    • Rigid Conduit, Nominal Length 10 ft., Trade Size 1-1/4 In., Material of Construction 316 Stainless Steel,...More

    Flexible Conduit,Reduce Wall,1/2In,500Ft
    • ELECTRI-FLEX
    • Flexible Conduit, Reduce Wall, 1/2In, 500FtFlexible Conduit,Reduce Wall,1/2In,500Ft
    • Item # 3FLE3
    • Mfr. Model # BR-11x500
    • Flexible Steel Conduit, Reduced Wall, Conduit Size 1/2 In., Length 500 Ft., Inside Dia. 0.625 In., Outside...More

    Mogul Conduit Body,Style T,3 In,Iron
    Mogul Conduit Body,Style T,3 In,Alum
    Conduit Body,Style T,4In,Mal Iron
    • APPLETON ELECTRIC
    • Conduit Body, Style T, 4In, Mal IronConduit Body,Style T,4In,Mal Iron
    • Item # 10W124
    • Mfr. Model # T400-M
    • Conduit Body, Ordinary Location, T Body Style, Round Back Design Type, Hub Size (In.) 4, Capacity (Cu.-In.)...More

    Conduit Body,Style LL,3-1/2In,CF Alum
    • APPLETON ELECTRIC
    • Conduit Body, Style LL, 3-1/2In, CF AlumConduit Body,Style LL,3-1/2In,CF Alum
    • Item # 10W041
    • Mfr. Model # LL97-SA
    • Conduit Body, Ordinary Location, LL Body Style, Hub Size (In.) 3-1/2, Capacity (Cu.-In.) 218, Copper Free...More

    Conduit Body,Style T,3-1/2In,CF Alum
    • APPLETON ELECTRIC
    • Conduit Body, Style T, 3-1/2In, CF AlumConduit Body,Style T,3-1/2In,CF Alum
    • Item # 10W118
    • Mfr. Model # T350-A
    • Conduit Body, Ordinary Location, T Body Style, Round Back Design Type, Hub Size (In.) 3-1/2, Capacity...More

    Conduit Body,Style LB,3-1/2In,CF Alum
    • APPLETON ELECTRIC
    • Conduit Body, Style LB, 3-1/2In, CF AlumConduit Body,Style LB,3-1/2In,CF Alum
    • Item # 10V985
    • Mfr. Model # LB97-SA
    • Conduit Body, Ordinary Location, LB Body Style, Hub Size (In.) 3-1/2, Capacity (Cu.-In.) 218, Copper Free...More

    Conduit Body,Style C,4In,Mal Iron
    • APPLETON ELECTRIC
    • Conduit Body, Style C, 4In, Mal IronConduit Body,Style C,4In,Mal Iron
    • Item # 10Y692
    • Mfr. Model # C400-M
    • Conduit Body, Ordinary Location, C Body Style, Round Back Design Type, Hub Size (In.) 4, Capacity (Cu.-In.)...More

    Conduit,16 ft.,Trade Size 39-31/32in.
    • REIKU
    • Conduit, 16 ft., Trade Size 39-31/32in.Conduit
    • Item # 30PR28
    • Mfr. Model # PARAB-70G-5
    • Conduit, Nominal Length 16 ft., Trade Size 39-31/32 In., Material of Construction Polyamide 12, Nominal...More

    Conduit Body,Style LR,3-1/2In,CF Alum
    • APPLETON ELECTRIC
    • Conduit Body, Style LR, 3-1/2In, CF AlumConduit Body,Style LR,3-1/2In,CF Alum
    • Item # 10W095
    • Mfr. Model # LR97-SA
    • Conduit Body, Ordinary Location, LR Body Style, Hub Size (In.) 3-1/2, Capacity (Cu.-In.) 218, Copper Free...More

    Conduit Body,Style LB,4In,Iron
    • APPLETON ELECTRIC
    • Conduit Body, Style LB, 4In, IronConduit Body,Style LB,4In,Iron
    • Item # 10V934
    • Mfr. Model # LB108
    • Conduit Body, Ordinary Location, LB Body Style, Hub Size (In.) 4, Capacity (Cu.-In.) 400, Grayloy-Iron, Color...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More