Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Conduit

55 Results Found that Include 72 Products

Results per page: 16 | 32 | 48
Liquid-Tight Conduit,1 In x 100 ft,Black
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid-Tight Conduit, 1 In x 100 ft, BlackFlexible Nonmetallic Tubing
  • Item # 6D085
  • Mfr. Model # B2100
  • Flexible Metallic Liquid Tight Conduit, Series B, Conduit Size 1 In., Length 100 ft., Color Black, Core...More

Liquid-Tight Conduit,1 In x 100 ft,Gray
  • LIQUATITE
  • Liquid-Tight Conduit, 1 In x 100 ft, GrayLiquid-Tight Conduit
  • Item # 5YH58
  • Mfr. Model # LA-13
  • Flexible Metallic Liquid Tight Conduit, Series LA, Conduit Size 1 In., Length 100 ft., Color Gray, Core...More

Conduit Outlet Box,HazLoc,X,1-1/2 Hub,Ir
  • APPLETON ELECTRIC
  • Conduit Outlet Box, HazLoc, X, 1-1/2 Hub, IrConduit Outlet Box,HazLoc,X,1-1/2 Hub,Ir
  • Item # 6ZEC9
  • Mfr. Model # GRX150
  • Conduit Outlet Box, Hazardous Location, X Body Style, Hub Size (In.) 1-1/2, Capacity (Cu.-In.) 72, Malleable...More

Flexible Conduit,3/8In,500Ft,Aluminum
  • LIQUATITE
  • Flexible Conduit, 3/8In, 500Ft, AluminumFlexible Conduit,3/8In,500Ft,Aluminum
  • Item # 3FLF1
  • Mfr. Model # ABR10X500
  • Flexible Aluminum Conduit, Reduced Wall, Conduit Size 3/8 In., Length 500 Ft., Bend Radius 2 In., Material of...More

Conduit Outlet Box,HazLoc,X,1-1/2 Hub,Al
  • APPLETON ELECTRIC
  • Conduit Outlet Box, HazLoc, X, 1-1/2 Hub, AlConduit Outlet Box,HazLoc,X,1-1/2 Hub,Al
  • Item # 6ZED0
  • Mfr. Model # GRX150-A
  • Conduit Outlet Box, Hazardous Location, X Body Style, Hub Size (In.) 1-1/2, Capacity (Cu.-In.) 72, Copper...More

Conduit Outlet Box,HazLoc,T,2 Hub,Iron
  • APPLETON ELECTRIC
  • Conduit Outlet Box, HazLoc, T, 2 Hub, IronConduit Outlet Box,HazLoc,T,2 Hub,Iron
  • Item # 6RVH2
  • Mfr. Model # GRT200
  • Conduit Outlet Box, Hazardous Location, T Body Style, Hub Size (In.) 2, Capacity (Cu.-In.) 76, Malleable...More

Conduit Body,Style T ,3In,CF Alum
  • APPLETON ELECTRIC
  • Conduit Body, Style T , 3In, CF AlumConduit Body,Style T ,3In,CF Alum
  • Item # 10W144
  • Mfr. Model # T87-SA
  • Conduit Body, Ordinary Location, T Body Style, Hub Size (In.) 3, Capacity (Cu.-In.) 133, Copper Free...More

Conduit Outlet Box,HazLoc,T,1-1/2 Hub,Ir
  • APPLETON ELECTRIC
  • Conduit Outlet Box, HazLoc, T, 1-1/2 Hub, IrConduit Outlet Box,HazLoc,T,1-1/2 Hub,Ir
  • Item # 6RVH0
  • Mfr. Model # GRT150
  • Conduit Outlet Box, Hazardous Location, T Body Style, Hub Size (In.) 1-1/2, Capacity (Cu.-In.) 72, Malleable...More

Conduit Body,Form 8,C,1-1/4in. Hub
  • CALBRITE
  • Conduit Body, Form 8, C, 1-1/4in. HubConduit Body,Form 8,C,1-1/4in. Hub
  • Item # 36LL71
  • Mfr. Model # S61200CE00
  • Conduit Body, Form 8, C Body Style, Flat Back Design Type, Hub Size (In.) 1-1/4, Capacity (Cu.-In.) 24, 316...More

Rigid Conduit,10 ft.,1in.,316 SS
  • CALBRITE
  • Rigid Conduit, 10 ft., 1in., 316 SSRigid Conduit,10 ft.,1in.,316 SS
  • Item # 36LL41
  • Mfr. Model # S61010CT00
  • Rigid Conduit, Nominal Length 10 ft., Trade Size 1 In., Material of Construction 316 Stainless Steel, Nominal...More

EMT Conduit,10 ft.,2in.,304 SS
  • CALBRITE
  • EMT Conduit, 10 ft., 2in., 304 SSEMT Conduit,10 ft.,2in.,304 SS
  • Item # 36LM42
  • Mfr. Model # S12010CT00
  • EMT Conduit, Nominal Length 10 ft., Trade Size 2 In., Material of Construction 304 Stainless Steel, Nominal...More

IMC Conduit,Non-Thread,10ft,1-1/2in,316
  • CALBRITE
  • IMC Conduit, Non-Thread, 10ft, 1-1/2in, 316IMC Conduit,Non-Thread,10ft,1-1/2in,316
  • Item # 36LL56
  • Mfr. Model # S71510CT00
  • IMC Conduit, Nominal Length 10 ft., Trade Size 1-1/2 In., Material of Construction 316 Stainless Steel,...More

Rigid Conduit,10 ft.,1-1/2in.,304 SS
  • CALBRITE
  • Rigid Conduit, 10 ft., 1-1/2in., 304 SSRigid Conduit,10 ft.,1-1/2in.,304 SS
  • Item # 36LL34
  • Mfr. Model # S41510CT00
  • Rigid Conduit, Nominal Length 10 ft., Trade Size 1-1/2 In., Material of Construction 304 Stainless Steel,...More

EMT Conduit,10 ft.,1-1/2in.,304 SS
  • CALBRITE
  • EMT Conduit, 10 ft., 1-1/2in., 304 SSEMT Conduit,10 ft.,1-1/2in.,304 SS
  • Item # 36LM41
  • Mfr. Model # S11510CT00
  • EMT Conduit, Nominal Length 10 ft., Trade Size 1-1/2 In., Material of Construction 304 Stainless Steel,...More

Rigid Conduit,10 ft.,1-1/4in.,304 SS
  • CALBRITE
  • Rigid Conduit, 10 ft., 1-1/4in., 304 SSRigid Conduit,10 ft.,1-1/4in.,304 SS
  • Item # 36LL33
  • Mfr. Model # S41210CT00
  • Rigid Conduit, Nominal Length 10 ft., Trade Size 1-1/4 In., Material of Construction 304 Stainless Steel,...More

Conduit Body,Form 8,XB,1in. Hub
  • CALBRITE
  • Conduit Body, Form 8, XB, 1in. HubConduit Body,Form 8,XB,1in. Hub
  • Item # 36LM10
  • Mfr. Model # S61000XB00
  • Conduit Body, Form 8, XB Body Style, Flat Back Design Type, Hub Size (In.) 1, Capacity (Cu.-In.) 13, 316...More

IMC Conduit,10 ft.,1-1/2in.,316 SS
  • CALBRITE
  • IMC Conduit, 10 ft., 1-1/2in., 316 SSIMC Conduit,10 ft.,1-1/2in.,316 SS
  • Item # 36LL66
  • Mfr. Model # S71510CTWT
  • IMC Conduit, Nominal Length 10 ft., Trade Size 1-1/2 In., Material of Construction 316 Stainless Steel,...More

IMC Conduit,10 ft.,1-1/2in.,304 SS
  • CALBRITE
  • IMC Conduit, 10 ft., 1-1/2in., 304 SSIMC Conduit,10 ft.,1-1/2in.,304 SS
  • Item # 36LL61
  • Mfr. Model # S51510CTWT
  • IMC Conduit, Nominal Length 10 ft., Trade Size 1-1/2 In., Material of Construction 304 Stainless Steel,...More

IMC Conduit,Non-Thread,10 ft,2in.,304 SS
  • CALBRITE
  • IMC Conduit, Non-Thread, 10 ft, 2in., 304 SSIMC Conduit,Non-Thread,10 ft,2in.,304 SS
  • Item # 36LL52
  • Mfr. Model # S52010CT00
  • IMC Conduit, Nominal Length 10 ft., Trade Size 2 In., Material of Construction 304 Stainless Steel, Nominal...More

IMC Conduit,Non-Thread,10 ft,2in.,316 SS
  • CALBRITE
  • IMC Conduit, Non-Thread, 10 ft, 2in., 316 SSIMC Conduit,Non-Thread,10 ft,2in.,316 SS
  • Item # 36LL57
  • Mfr. Model # S72010CT00
  • IMC Conduit, Nominal Length 10 ft., Trade Size 2 In., Material of Construction 316 Stainless Steel, Nominal...More

Flexible Conduit,Reduced Wall,3/8In
  • LIQUATITE
  • Flexible Conduit, Reduced Wall, 3/8InFlexible Conduit,Reduced Wall,3/8In
  • Item # 3FND7
  • Mfr. Model # BR10X500
  • Flexible Steel Conduit, Reduced Wall, Conduit Size 3/8 In., Length 500 Ft., Bend Radius 2 In., Material of...More

Conduit Body,AL,AnyBODY(TM),4In Hub
  • ARLINGTON
  • Conduit Body, AL, AnyBODY(TM), 4In HubConduit Body,AL,AnyBODY(TM),4In Hub
  • Item # 4JWH9
  • Mfr. Model # 939
  • Conduit Body, Metallic, LB, T, LL, LR, or C Body Style, AnyBODY(TM) Design Type, Hub Size 4 In., Aluminum,...More

Mogul Conduit Body,Style C,2 1/2 In,Alum
Mogul Conduit Body,Style LB,2 1/2In,Alum
Mogul Conduit Body,Style C,2 1/2 In,Iron
Mogul Conduit Body,Style LB,2 1/2In,Iron
Mogul Conduit Body,Style UB,2 1/2In,Iron
Mogul Conduit Body,Style UB,3 In,Alum
Results per page: 16 | 32 | 48