Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Conduit

63 Results Found that Include 86 Products

Results per page: 16 | 32 | 48
Liquid-Tight Conduit,1-1/2In x 50ft,Gray
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid-Tight Conduit, 1-1/2In x 50ft, GrayNon-Metallic Flexible Conduit
  • Item # 2AXJ6
  • Mfr. Model # G1150
  • Flexible Nonmetallic Liquid Tight Conduit, Series G, Conduit Size 1-1/2 In., Length 50 ft., Color Gray, Core...More

Flexible Conduit,Extra Flex,3/4In,100Ft
Conduit Body,Style LB,3In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style LB, 3In, IronConduit Body,Style LB,3In,Iron
  • Item # 10V983
  • Mfr. Model # LB888
  • Conduit Body, Ordinary Location, LB Body Style, Hub Size (In.) 3, Capacity (Cu.-In.) 217, Grayloy-Iron, Color...More

Conduit Body,Style LB,3In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style LB, 3In, IronConduit Body,Style LB,3In,Iron
  • Item # 10V981
  • Mfr. Model # LB87
  • Conduit Body, Ordinary Location, LB Body Style, Hub Size (In.) 3, Capacity (Cu.-In.) 133, Grayloy-Iron, Color...More

Conduit Outlet Box,HazLoc,L,1-1/2 Hub,Ir
  • APPLETON ELECTRIC
  • Conduit Outlet Box, HazLoc, L, 1-1/2 Hub, IrConduit Outlet Box,HazLoc,L,1-1/2 Hub,Ir
  • Item # 6RVD2
  • Mfr. Model # GRL150
  • Conduit Outlet Box, Hazardous Location, L Body Style, Hub Size (In.) 1-1/2, Capacity (Cu.-In.) 72, Malleable...More

Conduit Body,Form 8,LB,1in. Hub
  • CALBRITE
  • Conduit Body, Form 8, LB, 1in. HubConduit Body,Form 8,LB,1in. Hub
  • Item # 36LL76
  • Mfr. Model # S61000LB00
  • Conduit Body, Form 8, LB Body Style, Flat Back Design Type, Hub Size (In.) 1, Capacity (Cu.-In.) 11, 316...More

IMC Conduit,10 ft.,1in.,316 SS
  • CALBRITE
  • IMC Conduit, 10 ft., 1in., 316 SSIMC Conduit,10 ft.,1in.,316 SS
  • Item # 36LL65
  • Mfr. Model # S71010CTWT
  • IMC Conduit, Nominal Length 10 ft., Trade Size 1 In., Material of Construction 316 Stainless Steel, Nominal...More

EMT Conduit,10 ft.,1-1/4in.,304 SS
  • CALBRITE
  • EMT Conduit, 10 ft., 1-1/4in., 304 SSEMT Conduit,10 ft.,1-1/4in.,304 SS
  • Item # 36LM40
  • Mfr. Model # S11210CT00
  • EMT Conduit, Nominal Length 10 ft., Trade Size 1-1/4 In., Material of Construction 304 Stainless Steel,...More

Conduit Body,Form 8,TB,3/4in. Hub
  • CALBRITE
  • Conduit Body, Form 8, TB, 3/4in. HubConduit Body,Form 8,TB,3/4in. Hub
  • Item # 36LM04
  • Mfr. Model # S60700TB00
  • Conduit Body, Form 8, TB Body Style, Flat Back Design Type, Hub Size (In.) 3/4, Capacity (Cu.-In.) 9, 316...More

Conduit Body,Form 8,Tee,3/4in. Hub
  • CALBRITE
  • Conduit Body, Form 8, Tee, 3/4in. HubConduit Body,Form 8,Tee,3/4in. Hub
  • Item # 36LL94
  • Mfr. Model # S60700TE00
  • Conduit Body, Form 8, Tee Body Style, Flat Back Design Type, Hub Size (In.) 3/4, Capacity (Cu.-In.) 9, 316...More

IMC Conduit,Non-Thread,10ft,1-1/2in,304
  • CALBRITE
  • IMC Conduit, Non-Thread, 10ft, 1-1/2in, 304IMC Conduit,Non-Thread,10ft,1-1/2in,304
  • Item # 36LL51
  • Mfr. Model # S51510CT00
  • IMC Conduit, Nominal Length 10 ft., Trade Size 1-1/2 In., Material of Construction 304 Stainless Steel,...More

Rigid Conduit,10 ft.,3/4in.,316 SS
  • CALBRITE
  • Rigid Conduit, 10 ft., 3/4in., 316 SSRigid Conduit,10 ft.,3/4in.,316 SS
  • Item # 36LL40
  • Mfr. Model # S60710CT00
  • Rigid Conduit, Nominal Length 10 ft., Trade Size 3/4 In., Material of Construction 316 Stainless Steel,...More

Conduit Body,Form 8,LL,1in. Hub
  • CALBRITE
  • Conduit Body, Form 8, LL, 1in. HubConduit Body,Form 8,LL,1in. Hub
  • Item # 36LL85
  • Mfr. Model # S61000LL00
  • Conduit Body, Form 8, LL Body Style, Flat Back Design Type, Hub Size (In.) 1, Capacity (Cu.-In.) 11, 316...More

Conduit Body,Form 8,C,1in. Hub
  • CALBRITE
  • Conduit Body, Form 8, C, 1in. HubConduit Body,Form 8,C,1in. Hub
  • Item # 36LL70
  • Mfr. Model # S61000CE00
  • Conduit Body, Form 8, C Body Style, Flat Back Design Type, Hub Size (In.) 1, Capacity (Cu.-In.) 13, 316...More

Conduit Body,Form 8,TB,1in. Hub
  • CALBRITE
  • Conduit Body, Form 8, TB, 1in. HubConduit Body,Form 8,TB,1in. Hub
  • Item # 36LM05
  • Mfr. Model # S61000TB00
  • Conduit Body, Form 8, TB Body Style, Flat Back Design Type, Hub Size (In.) 1, Capacity (Cu.-In.) 13, 316...More

Conduit Body,Form 8,LR,1in. Hub
  • CALBRITE
  • Conduit Body, Form 8, LR, 1in. HubConduit Body,Form 8,LR,1in. Hub
  • Item # 36LL90
  • Mfr. Model # S61000LR00
  • Conduit Body, Form 8, LR Body Style, Flat Back Design Type, Hub Size (In.) 1, Capacity (Cu.-In.) 11, 316...More

IMC Conduit,Non-Thread,10 ft,1in.,316 SS
  • CALBRITE
  • IMC Conduit, Non-Thread, 10 ft, 1in., 316 SSIMC Conduit,Non-Thread,10 ft,1in.,316 SS
  • Item # 36LL55
  • Mfr. Model # S71010CT00
  • IMC Conduit, Nominal Length 10 ft., Trade Size 1 In., Material of Construction 316 Stainless Steel, Nominal...More

Conduit Body,Form 8,Tee,1in. Hub
  • CALBRITE
  • Conduit Body, Form 8, Tee, 1in. HubConduit Body,Form 8,Tee,1in. Hub
  • Item # 36LL95
  • Mfr. Model # S61000TE00
  • Conduit Body, Form 8, Tee Body Style, Flat Back Design Type, Hub Size (In.) 1, Capacity (Cu.-In.) 13, 316...More

Conduit Body,Form 8,XB,3/4in. Hub
  • CALBRITE
  • Conduit Body, Form 8, XB, 3/4in. HubConduit Body,Form 8,XB,3/4in. Hub
  • Item # 36LM09
  • Mfr. Model # S60700XB00
  • Conduit Body, Form 8, XB Body Style, Flat Back Design Type, Hub Size (In.) 3/4, Capacity (Cu.-In.) 9, 316...More

Conduit Body,Form 8,XB,1/2in. Hub
  • CALBRITE
  • Conduit Body, Form 8, XB, 1/2in. HubConduit Body,Form 8,XB,1/2in. Hub
  • Item # 36LM08
  • Mfr. Model # S60500XB00
  • Conduit Body, Form 8, XB Body Style, Flat Back Design Type, Hub Size (In.) 1/2, Capacity (Cu.-In.) 5, 316...More

Conduit Body,AL,AnyBODY(TM),3 1/2In Hub
Outlet Body,Style T,2 In,Alum
Mogul Conduit Body,Style T,1 1/2 In,Iron
Outlet Body,Style X,1 1/2 In,Iron
Outlet Body,Style X,2 In,Iron
Outlet Body,Style T,1 1/2 In,Iron
Mogul Conduit Body,Style T,2 In,Alum
Results per page: 16 | 32 | 48