Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Conduit

63 Results Found that Include 64 Products

Results per page: 16 | 32 | 48
Liquid-Tight Conduit,1/2 In x 50 ft,Gray
  • LIQUATITE
  • Liquid-Tight Conduit, 1/2 In x 50 ft, GrayLiquid-Tight Conduit
  • Item # 2W480
  • Mfr. Model # LT 11-50
  • Flexible Metallic Liquid Tight Conduit, Series LT, Conduit Size 1/2 In., Length 50 ft., Color Gray, Core...More

Liquid-Tight Conduit,3/4 In x 50 ft,Gray
  • LIQUATITE
  • Liquid-Tight Conduit, 3/4 In x 50 ft, GrayLiquid-Tight Flexible Non Metallic Conduit
  • Item # 4JC64
  • Mfr. Model # NM-12
  • Flexible Nonmetallic Liquid Tight Conduit, Series NM, Conduit Size 3/4 In., Length 50 ft., Color Gray, Core...More

Liquid-Tight Conduit,3/4 In x 50ft,Gray
  • LIQUATITE
  • Liquid-Tight Conduit, 3/4 In x 50ft, GrayLiquid-Tight Flexible Metal Conduit
  • Item # 4JC60
  • Mfr. Model # EF-12
  • Flexible Metallic Liquid Tight Conduit, Series EF, Conduit Size 3/4 In., Length 50 ft., Color Gray, Core...More

Flexible Fixture Hanger,3/4In Hub,Iron
Conduit,Metal,1/2 In
Rigid Conduit,1-1/2 In.,10 ft. L,Steel
  • ALLIED
  • Rigid Conduit, 1-1/2 In., 10 ft. L, SteelRigid Conduit
  • Item # 5GUJ8
  • Mfr. Model # 858969
  • Rigid Conduit, Nominal Length 10 ft., Trade Size 1-1/2 In., Material of Construction Galvanized Steel,...More

Flexible Conduit,Extra Flex,3/4In,25Ft
Conduit Body,LB,3 In Hub,PVC
Conduit Body,AL,AnyBODY(TM),2In Hub
  • ARLINGTON
  • Conduit Body, AL, AnyBODY(TM), 2In HubConduit Body,AL,AnyBODY(TM),2In Hub
  • Item # 4JWH5
  • Mfr. Model # 935
  • Conduit Body, Metallic, LB, T, LL, LR, or C Body Style, AnyBODY(TM) Design Type, Hub Size 2 In., Aluminum,...More

Conduit Body,PL,AnyBODY(TM),2 1/2In Hub
Conduit Body,LB,2 1/2 In Hub,PVC
Conduit Body,LB,4 In Hub,PVC
Outlet Body,Style X,1 In,Alum
Outlet Body,Style XTF,1 In,Alum
Conduit Outlet Box,1/2 In Hub,Mal Iron
Conduit Body,E,2 1/2 In Hub,PVC
Conduit Outlet Box,HazLoc,L,1/2 Hub,Irn
  • APPLETON ELECTRIC
  • Conduit Outlet Box, HazLoc, L, 1/2 Hub, IrnConduit Outlet Box,HazLoc,L,1/2 Hub,Irn
  • Item # 6ZEE1
  • Mfr. Model # GUL50
  • Conduit Outlet Box, Hazardous Location, L Body Style, Hub Size (In.) 1/2, Capacity (Cu.-In.) 19, Malleable...More

Conduit Outlet Box,L,3/4 In Hub,Mal Iron
Conduit Outlet Box,HazLoc,TA,1/2Hub,Iron
  • APPLETON ELECTRIC
  • Conduit Outlet Box, HazLoc, TA, 1/2Hub, IronConduit Outlet Box,HazLoc,TA,1/2Hub,Iron
  • Item # 6RVC4
  • Mfr. Model # GRJTA50
  • Conduit Outlet Box, Hazardous Location, TA Body Style, Hub Size (In.) 1/2, Capacity (Cu.-In.) 7.3, Malleable...More

Conduit Body,Style X,1-1/4In,CF Alum
  • APPLETON ELECTRIC
  • Conduit Body, Style X, 1-1/4In, CF AlumConduit Body,Style X,1-1/4In,CF Alum
  • Item # 10W182
  • Mfr. Model # X47-SA
  • Conduit Body, Ordinary Location, X Body Style, Hub Size (In.) 1-1/4, Capacity (Cu.-In.) 20, Copper Free...More

Conduit Outlet Box,3/4 In Hub,Mal Iron
Conduit Outlet Box,HazLoc,L,3/4 Hub,Iron
  • APPLETON ELECTRIC
  • Conduit Outlet Box, HazLoc, L, 3/4 Hub, IronConduit Outlet Box,HazLoc,L,3/4 Hub,Iron
  • Item # 6RVA6
  • Mfr. Model # GRJL75
  • Conduit Outlet Box, Hazardous Location, L Body Style, Hub Size (In.) 3/4, Capacity (Cu.-In.) 7.3, Malleable...More

Conduit Outlet Box,1 In Hub,Mal Iron
Conduit Outlet Box,HazLoc,EA,3/4Hub,Iron
  • APPLETON ELECTRIC
  • Conduit Outlet Box, HazLoc, EA, 3/4Hub, IronConduit Outlet Box,HazLoc,EA,3/4Hub,Iron
  • Item # 6RVA3
  • Mfr. Model # GRJEA75
  • Conduit Outlet Box, Hazardous Location, EA Body Style, Hub Size (In.) 3/4, Capacity (Cu.-In.) 7.3, Malleable...More

Conduit Outlet Box,HazLoc,X,1/2 Hub,Iron
  • APPLETON ELECTRIC
  • Conduit Outlet Box, HazLoc, X, 1/2 Hub, IronConduit Outlet Box,HazLoc,X,1/2 Hub,Iron
  • Item # 6RVC6
  • Mfr. Model # GRJX50
  • Conduit Outlet Box, Hazardous Location, X Body Style, Hub Size (In.) 1/2, Capacity (Cu.-In.) 7.3, Malleable...More

Conduit Outlet Box,HazLoc,C,3/4 Hub,Iron
  • APPLETON ELECTRIC
  • Conduit Outlet Box, HazLoc, C, 3/4 Hub, IronConduit Outlet Box,HazLoc,C,3/4 Hub,Iron
  • Item # 6RUZ9
  • Mfr. Model # GRJC75
  • Conduit Outlet Box, Hazardous Location, C Body Style, Hub Size (In.) 3/4, Capacity (Cu.-In.) 7.3, Malleable...More

Conduit Body,Style LB,2In,CF Alum
  • APPLETON ELECTRIC
  • Conduit Body, Style LB, 2In, CF AlumConduit Body,Style LB,2In,CF Alum
  • Item # 10V946
  • Mfr. Model # LB200T-A
  • Conduit Body, Ordinary Location, LB Body Style, Flat Back Design Type, Hub Size (In.) 2, Capacity (Cu.-In.)...More

Outlet Body,Haz Loc,LB,1/2In Hub
Conduit Outlet Box,HazLoc,E,1 Hub,Iron
  • APPLETON ELECTRIC
  • Conduit Outlet Box, HazLoc, E, 1 Hub, IronConduit Outlet Box,HazLoc,E,1 Hub,Iron
  • Item # 6RUW4
  • Mfr. Model # GRE100
  • Conduit Outlet Box, Hazardous Location, E Body Style, Hub Size (In.) 1, Capacity (Cu.-In.) 18, Malleable...More

Conduit Outlet Box,HazLoc,C ,1/2 Hub,Ir
  • APPLETON ELECTRIC
  • Conduit Outlet Box, HazLoc, C , 1/2 Hub, IrConduit Outlet Box,HazLoc,C ,1/2 Hub,Ir
  • Item # 6RUW0
  • Mfr. Model # GRC50
  • Conduit Outlet Box, Hazardous Location, C Body Style, Hub Size (In.) 1/2, Capacity (Cu.-In.) 18, Malleable...More

Conduit Body,Style LL,2In,CF Alum
  • APPLETON ELECTRIC
  • Conduit Body, Style LL, 2In, CF AlumConduit Body,Style LL,2In,CF Alum
  • Item # 10W004
  • Mfr. Model # LL200T-A
  • Conduit Body, Ordinary Location, LL Body Style, Flat Back Design Type, Hub Size (In.) 2, Capacity (Cu.-In.)...More

Results per page: 16 | 32 | 48