Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Conduit

58 Results Found that Include 60 Products

Results per page: 16 | 32 | 48
Conduit,Metal,1/2 In
Liquid-Tight Conduit,3/8 In x 50 ft,Gray
  • LIQUATITE
  • Liquid-Tight Conduit, 3/8 In x 50 ft, GrayLiquid-Tight Conduit
  • Item # 2W479
  • Mfr. Model # LT 10-50
  • Flexible Metallic Liquid Tight Conduit, Series LT, Conduit Size 3/8 In., Length 50 ft., Color Gray, Core...More

EMT Conduit,2-1/2 In.,10 ft. L,Steel
  • ALLIED
  • EMT Conduit, 2-1/2 In., 10 ft. L, SteelEMT Conduit
  • Item # 5GUH8
  • Mfr. Model # 583252
  • EMT Conduit, Nominal Length 10 ft., Trade Size 2-1/2 In., Material of Construction Galvanized Steel, Nominal...More

IMC Conduit,2 In.,10 ft. L,Steel
  • ALLIED
  • IMC Conduit, 2 In., 10 ft. L, SteelIMC Conduit
  • Item # 5GUJ2
  • Mfr. Model # 583468
  • IMC Conduit, Nominal Length 10 ft., Trade Size 2 In., Material of Construction Galvanized Steel, Nominal...More

Conduit Body,Haz Loc,LB, 2 In Hub
Flexible Conduit,Extra Flex,3/8In,50Ft
Outlet Body,Style X ,1/2 In,Alum
Conduit Body,TB Style,2 In,Aluminum
  • KILLARK
  • Conduit Body, TB Style, 2 In, AluminumConduit Body,TB Style,2 In,Aluminum
  • Item # 2NB91
  • Mfr. Model # OTB-6
  • Conduit Body, Hub Size 2 In, TB Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Outlet Body,Style T,3/4 In,Iron
Conduit Outlet Box,HazLoc,T,1/2 Hub,Iron
  • APPLETON ELECTRIC
  • Conduit Outlet Box, HazLoc, T, 1/2 Hub, IronConduit Outlet Box,HazLoc,T,1/2 Hub,Iron
  • Item # 6RVC2
  • Mfr. Model # GRJT50
  • Conduit Outlet Box, Hazardous Location, T Body Style, Hub Size (In.) 1/2, Capacity (Cu.-In.) 7.3, Malleable...More

Conduit Outlet Box,HazLoc,C,1/2 Hub,Iron
  • APPLETON ELECTRIC
  • Conduit Outlet Box, HazLoc, C, 1/2 Hub, IronConduit Outlet Box,HazLoc,C,1/2 Hub,Iron
  • Item # 6RUZ8
  • Mfr. Model # GRJC50
  • Conduit Outlet Box, Hazardous Location, C Body Style, Hub Size (In.) 1/2, Capacity (Cu.-In.) 7.3, Malleable...More

Conduit Body,Style LB,1-1/2In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style LB, 1-1/2In, IronConduit Body,Style LB,1-1/2In,Iron
  • Item # 10V970
  • Mfr. Model # LB58
  • Conduit Body, Ordinary Location, LB Body Style, Hub Size (In.) 1-1/2, Capacity (Cu.-In.) 42.5, Grayloy-Iron,...More

Conduit Body,LB Style,2 In,Gray Iron
  • KILLARK
  • Conduit Body, LB Style, 2 In, Gray IronConduit Body,LB Style,2 In,Gray Iron
  • Item # 2NA61
  • Mfr. Model # LB67
  • Conduit Body, Hub Size 2 In, LB Body Style, Gray Iron, Flat Back Design Type, For Use With Threaded Rigid,...More

Conduit Body,LR Style,2 In,Gray Iron
  • KILLARK
  • Conduit Body, LR Style, 2 In, Gray IronConduit Body,LR Style,2 In,Gray Iron
  • Item # 2NA73
  • Mfr. Model # LR67
  • Conduit Body, Hub Size 2 In, LR Body Style, Gray Iron, Flat Back Design Type, For Use With Threaded Rigid,...More

Conduit Body,Style X,1 1/4 In
Outlet Body,Style XTF,1/2 In,Alum
Conduit Outlet Box,HazLoc,CA,1/2Hub,Iron
  • APPLETON ELECTRIC
  • Conduit Outlet Box, HazLoc, CA, 1/2Hub, IronConduit Outlet Box,HazLoc,CA,1/2Hub,Iron
  • Item # 6RVA0
  • Mfr. Model # GRJCA50
  • Conduit Outlet Box, Hazardous Location, CA Body Style, Hub Size (In.) 1/2, Capacity (Cu.-In.) 7.3, Malleable...More

Conduit Body,T Style,2 In,Gray Iron
  • KILLARK
  • Conduit Body, T Style, 2 In, Gray IronConduit Body,T Style,2 In,Gray Iron
  • Item # 2NE44
  • Mfr. Model # T67
  • Conduit Body, Hub Size 2 In, T Body Style, Gray Iron, Flat Back Design Type, For Use With Threaded Rigid,...More

Conduit Body,LR,2 In,Malleable Iron
  • KILLARK
  • Conduit Body, LR, 2 In, Malleable IronConduit Body,LR,2 In,Malleable Iron
  • Item # 2NB47
  • Mfr. Model # OLR-6M
  • Conduit Body, Hub Size 2 In, LR Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Conduit Outlet Box,HazLoc,EA,1/2Hub,Iron
  • APPLETON ELECTRIC
  • Conduit Outlet Box, HazLoc, EA, 1/2Hub, IronConduit Outlet Box,HazLoc,EA,1/2Hub,Iron
  • Item # 6RVA2
  • Mfr. Model # GRJEA50
  • Conduit Outlet Box, Hazardous Location, EA Body Style, Hub Size (In.) 1/2, Capacity (Cu.-In.) 7.3, Malleable...More

Outlet Body,Style C,3/4 In,Iron
Conduit Body,T Style,2 In,Malleable Iron
  • KILLARK
  • Conduit Body, T Style, 2 In, Malleable IronConduit Body,T Style,2 In,Malleable Iron
  • Item # 2NB69
  • Mfr. Model # OT-6M
  • Conduit Body, Hub Size 2 In, T Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Conduit Body,Style TB,1-1/2In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style TB, 1-1/2In, IronConduit Body,Style TB,1-1/2In,Iron
  • Item # 10W161
  • Mfr. Model # TB57
  • Conduit Body, Ordinary Location, TB Body Style, Hub Size (In.) 1-1/2, Capacity (Cu.-In.) 28, Grayloy-Iron,...More

Conduit Outlet Box,1/2 In Hub,Mal Iron
Conduit Body,LL,2 In,Malleable Iron
  • KILLARK
  • Conduit Body, LL, 2 In, Malleable IronConduit Body,LL,2 In,Malleable Iron
  • Item # 2NB35
  • Mfr. Model # OLL-6M
  • Conduit Body, Hub Size 2 In, LL Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Conduit Outlet Box,HazLoc,E,1/2 Hub,Alum
  • APPLETON ELECTRIC
  • Conduit Outlet Box, HazLoc, E, 1/2 Hub, AlumConduit Outlet Box,HazLoc,E,1/2 Hub,Alum
  • Item # 6RUX1
  • Mfr. Model # GRE50-A
  • Conduit Outlet Box, Hazardous Location, E Body Style, Hub Size (In.) 1/2, Capacity (Cu.-In.) 18, Copper Free...More

Conduit Body,Style TB,1-1/2In,Mal Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style TB, 1-1/2In, Mal IronConduit Body,Style TB,1-1/2In,Mal Iron
  • Item # 10W150
  • Mfr. Model # TB150-M
  • Conduit Body, Ordinary Location, TB Body Style, Flat Back Design Type, Hub Size (In.) 1-1/2, Capacity...More

Outlet Body,Style LB,3/4 In,Iron
Rigid Conduit,1 1/2In,60In Length
  • POWER FIRST
  • Rigid Conduit, 1 1/2In, 60In LengthRigid Conduit
  • Item # 1UHC8
  • Mfr. Model # 1UHC8
  • Rigid Conduit, Nominal Length 5 ft., Trade Size 1-1/2 In., Material of Construction Galvanized Steel, Nominal...More

Outlet Body,Style C, 1 In,Alum
Results per page: 16 | 32 | 48