Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Conduit

45 Results Found that Include 46 Products

Results per page: 16 | 32 | 48
Rigid Conduit,1 In.,10 ft. L,Steel
  • GRAINGER APPROVED
  • Rigid Conduit, 1 In., 10 ft. L, SteelRigid Conduit
  • Item # 5ZM17
  • Mfr. Model # 583310
  • Rigid Conduit, Nominal Length 10 ft., Trade Size 1 In., Material of Construction Galvanized Steel, Nominal...More

IMC Conduit,1-1/2 In.,10 ft. L,Steel
  • GRAINGER APPROVED
  • IMC Conduit, 1-1/2 In., 10 ft. L, SteelIMC Conduit
  • Item # 5ZM13
  • Mfr. Model # 583450
  • IMC Conduit, Nominal Length 10 ft., Trade Size 1-1/2 In., Material of Construction Galvanized Steel, Nominal...More

Conduit,Metal,3/8 In
Rigid Conduit,1-1/4 In.,10 ft. L,Aluminm
  • ALLIED
  • Rigid Conduit, 1-1/4 In., 10 ft. L, AluminmRigid Conduit
  • Item # 5GUK7
  • Mfr. Model # 863764
  • Rigid Conduit, Nominal Length 10 ft., Trade Size 1-1/4 In., Material of Construction Aluminum, Nominal...More

Outlet Body,Style T,3/4 In,Alum
Rigid Conduit,3/4In,60In Length
  • POWER FIRST
  • Rigid Conduit, 3/4In, 60In LengthRigid Conduit
  • Item # 1UGY8
  • Mfr. Model # 1UGY8
  • Rigid Conduit, Nominal Length 5 ft., Trade Size 3/4 In., Material of Construction Galvanized Steel, Nominal...More

Conduit Body,T Style,2 In,Aluminum
  • KILLARK
  • Conduit Body, T Style, 2 In, AluminumConduit Body,T Style,2 In,Aluminum
  • Item # 2NB67
  • Mfr. Model # OT-6
  • Conduit Body, Hub Size 2 In, T Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With Threaded...More

Conduit Body,LB,2 In,Malleable Iron
  • KILLARK
  • Conduit Body, LB, 2 In, Malleable IronConduit Body,LB,2 In,Malleable Iron
  • Item # 2NB20
  • Mfr. Model # OLB-6M
  • Conduit Body, Hub Size 2 In, LB Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Outlet Body,Style T,1/2 In,Alum
Mogul Conduit Body,Style LB,1 In,Iron
Conduit Body,Style C,1-1/2In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style C, 1-1/2In, IronConduit Body,Style C,1-1/2In,Iron
  • Item # 10Y702
  • Mfr. Model # C58
  • Conduit Body, Ordinary Location, C Body Style, Hub Size (In.) 1-1/2, Capacity (Cu.-In.) 42.5, Grayloy-Iron,...More

Conduit Body,C Style,2 In,Malleable Iron
  • KILLARK
  • Conduit Body, C Style, 2 In, Malleable IronConduit Body,C Style,2 In,Malleable Iron
  • Item # 2NA86
  • Mfr. Model # OC-6
  • Conduit Body, Hub Size 2 In, C Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Outlet Body,Style C, 3/4 In,Alum
Conduit Body,Style LB,1-1/2In,Mal Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style LB, 1-1/2In, Mal IronConduit Body,Style LB,1-1/2In,Mal Iron
  • Item # 10V939
  • Mfr. Model # LB150-M
  • Conduit Body, Ordinary Location, LB Body Style, Flat Back Design Type, Hub Size (In.) 1-1/2, Capacity...More

Conduit Body,Style T,1 1/4 In
Conduit Body,Style T ,1-1/2In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style T , 1-1/2In, IronConduit Body,Style T ,1-1/2In,Iron
  • Item # 10W131
  • Mfr. Model # T57
  • Conduit Body, Ordinary Location, T Body Style, Hub Size (In.) 1-1/2, Capacity (Cu.-In.) 28, Grayloy-Iron,...More

Outlet Body,Style LB,3/4 In,Alum
Outlet Body,Style L,3/4 In,Alum
Conduit Body,T,2 in.,Malleable Iron
  • POWER FIRST
  • Conduit Body, T, 2 in., Malleable IronConduit Body,T,2 in.,Malleable Iron
  • Item # 30UH16
  • Mfr. Model # 30UH16
  • Conduit Body, Metallic, T Body Style, Flat Back Design Type, Hub Size (in.) 2, Capacity (Cu.-in.) 76,...More

Conduit Body,LL,2 in.,Malleable Iron
  • POWER FIRST
  • Conduit Body, LL, 2 in., Malleable IronConduit Body,LL,2 in.,Malleable Iron
  • Item # 30UH10
  • Mfr. Model # 30UH10
  • Conduit Body, Metallic, LL Body Style, Flat Back Design Type, Hub Size (in.) 2, Capacity (Cu.-in.) 73,...More

Conduit Body,LR,2 in.,Malleable Iron
  • POWER FIRST
  • Conduit Body, LR, 2 in., Malleable IronConduit Body,LR,2 in.,Malleable Iron
  • Item # 30UH04
  • Mfr. Model # 30UH04
  • Conduit Body, Metallic, LR Body Style, Flat Back Design Type, Hub Size (in.) 2, Capacity (Cu.-in.) 73,...More

Outlet Body,Style LB,1 In,Alum
Outlet Body,Style L,1 In,Alum
Conduit Body,Style T,1-1/2In,CF Alum
  • APPLETON ELECTRIC
  • Conduit Body, Style T, 1-1/2In, CF AlumConduit Body,Style T,1-1/2In,CF Alum
  • Item # 10W104
  • Mfr. Model # T150-A
  • Conduit Body, Ordinary Location, T Body Style, Flat Back Design Type, Hub Size (In.) 1-1/2, Capacity...More

Conduit Body,Style C,1 1/2 In
Conduit Body,Style X,1-1/4In,Mal Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style X, 1-1/4In, Mal IronConduit Body,Style X,1-1/4In,Mal Iron
  • Item # 10W168
  • Mfr. Model # X125-M
  • Conduit Body, Ordinary Location, X Body Style, Flat Back Design Type, Hub Size (In.) 1-1/4, Capacity...More

Conduit Body,Style LR,1 1/2 In
Outlet Body,Style C,1/2 In,Iron
Conduit Body,Style LL,1-1/2In,Mal Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style LL, 1-1/2In, Mal IronConduit Body,Style LL,1-1/2In,Mal Iron
  • Item # 10V996
  • Mfr. Model # LL150-M
  • Conduit Body, Ordinary Location, LL Body Style, Flat Back Design Type, Hub Size (In.) 1-1/2, Capacity...More

EMT Conduit w/ Compress Coupling,2-1/2In
  • ALLIED
  • EMT Conduit w/ Compress Coupling, 2-1/2InEMT Conduit with Compression Coupling
  • Item # 3CTP3
  • Mfr. Model # 848522
  • EMT Conduit with Compression Coupling, Nominal Length 10 ft., Trade Size 2-1/2 In., Material of Construction...More

Conduit Outlet Box,E,1/2 In Hub,Mal Iron
Results per page: 16 | 32 | 48