Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Conduit

46 Results Found that Include 51 Products

Results per page: 16 | 32 | 48
IMC Conduit,1-1/4 In.,10 ft. L,Steel
  • GRAINGER APPROVED
  • IMC Conduit, 1-1/4 In., 10 ft. L, SteelIMC Conduit
  • Item # 5ZM15
  • Mfr. Model # 583443
  • IMC Conduit, Nominal Length 10 ft., Trade Size 1-1/4 In., Material of Construction Galvanized Steel, Nominal...More

Conduit,Metal,3/8 In
Conduit,Metal,3/4 In
Flexible Conduit,Extra Flex,1/2In,25Ft
Conduit,Metal,3/4 In
Liquid-Tight Conduit,1/2 In x 25 ft,Gray
  • LIQUATITE
  • Liquid-Tight Conduit, 1/2 In x 25 ft, GrayFlexible Steel Conduit
  • Item # 3FLA6
  • Mfr. Model # LT11X25
  • Flexible Metallic Liquid Tight Conduit, Series LT, Conduit Size 1/2 In., Length 25 ft., Color Gray, Core...More

Conduit Body,Style LB,1-1/2In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style LB, 1-1/2In, IronConduit Body,Style LB,1-1/2In,Iron
  • Item # 10V968
  • Mfr. Model # LB57
  • Conduit Body, Ordinary Location, LB Body Style, Hub Size (In.) 1-1/2, Capacity (Cu.-In.) 28, Grayloy-Iron,...More

Schedule 40 Conduit,4 In.,10 ft. L,PVC
  • CANTEX
  • Schedule 40 Conduit, 4 In., 10 ft. L, PVCSchedule 40 Conduit
  • Item # 4EUC4
  • Mfr. Model # A52EA12
  • Schedule 40 Conduit, Nominal Length 10 ft., Trade Size 4 In., Material of Construction PVC, Nominal Outside...More

Cover,Iron,CPU Series
  • APPLETON ELECTRIC
  • Cover, Iron, CPU SeriesCover,Iron,CPU Series
  • Item # 6RUU8
  • Mfr. Model # CPSK20-75
  • Cover, Screw In, Malleable Iron, Fits Appleton CPU Series Outlet Box, UL 886, UL Listed for Class I, Division...More

Schedule 80 Conduit,3 In.,10 ft. L,PVC
  • CANTEX
  • Schedule 80 Conduit, 3 In., 10 ft. L, PVCSchedule 80 Conduit
  • Item # 4EUD3
  • Mfr. Model # A53DA12
  • Schedule 80 Conduit, Nominal Length 10 ft., Trade Size 3 In., Material of Construction PVC, Nominal Outside...More

Conduit Body,LB,2 in.,Malleable Iron
  • POWER FIRST
  • Conduit Body, LB, 2 in., Malleable IronConduit Body,LB,2 in.,Malleable Iron
  • Item # 30UG97
  • Mfr. Model # 30UG97
  • Conduit Body, Metallic, LB Body Style, Flat Back Design Type, Hub Size (in.) 2, Capacity (Cu.-in.) 73,...More

Conduit Body,C,2 in.,Malleable Iron
  • POWER FIRST
  • Conduit Body, C, 2 in., Malleable IronConduit Body,C,2 in.,Malleable Iron
  • Item # 30UH22
  • Mfr. Model # 30UH22
  • Conduit Body, Metallic, C Body Style, Flat Back Design Type, Hub Size (in.) 2, Capacity (Cu.-in.) 75,...More

Outlet Body,Style E, 1/2 In,Alum
Outlet Body,Style E,1 In,Iron
Outlet Body,Style E, 3/4 In,Alum
Outlet Body,Style E,1/2 In,Iron
Outlet Body,Style E, 1 In,Alum
Conduit Body,Style TB,1-1/4In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style TB, 1-1/4In, IronConduit Body,Style TB,1-1/4In,Iron
  • Item # 10W158
  • Mfr. Model # TB47
  • Conduit Body, Ordinary Location, TB Body Style, Hub Size (In.) 1-1/4, Capacity (Cu.-In.) 20, Grayloy-Iron,...More

Outlet Body,Style LB,1/2 In,Alum
Cover w Gasket,3-1/2 and 4In,Steel,FM8
  • APPLETON ELECTRIC
  • Cover w Gasket, 3-1/2 and 4In, Steel, FM8Cover w Gasket,3-1/2 and 4In,Steel,FM8
  • Item # 10Y648
  • Mfr. Model # 980IG
  • Cover with Integral Gasket, Hub Size (In.) 3-1/2 and 4, Clip On, Stamped Steel, Fits Appleton FM8 Unilet...More

Conduit Body,Style TB,1-1/4In,Mal Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style TB, 1-1/4In, Mal IronConduit Body,Style TB,1-1/4In,Mal Iron
  • Item # 10W149
  • Mfr. Model # TB125-M
  • Conduit Body, Ordinary Location, TB Body Style, Flat Back Design Type, Hub Size (In.) 1-1/4, Capacity...More

Conduit Body,Style LR,1-1/2In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style LR, 1-1/2In, IronConduit Body,Style LR,1-1/2In,Iron
  • Item # 10W079
  • Mfr. Model # LR57
  • Conduit Body, Ordinary Location, LR Body Style, Hub Size (In.) 1-1/2, Capacity (Cu.-In.) 28, Grayloy-Iron,...More

Conduit Body,Style T,1-1/4In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style T, 1-1/4In, IronConduit Body,Style T,1-1/4In,Iron
  • Item # 10W125
  • Mfr. Model # T448
  • Conduit Body, Ordinary Location, T Body Style, Hub Size (In.) 1-1/4, Capacity (Cu.-In.) 25, Grayloy-Iron,...More

Pulling Fitting,3/4 In Hub,Mal Iron
Set Screw Coupling EMT Conduit,2 In.
  • ALLIED
  • Set Screw Coupling EMT Conduit, 2 In.Set Screw Coupling EMT Conduit
  • Item # 3CTP7
  • Mfr. Model # 848532
  • Set Screw Coupling EMT Conduit, Nominal Length 10 ft., Trade Size 2 In., Material of Construction Galvanized...More

Hub Cover,3/4 Hub Size,Killark VJ Series
Conduit Body,Style X,1-1/4In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style X, 1-1/4In, IronConduit Body,Style X,1-1/4In,Iron
  • Item # 10W181
  • Mfr. Model # X47
  • Conduit Body, Ordinary Location, X Body Style, Hub Size (In.) 1-1/4, Capacity (Cu.-In.) 20, Grayloy-Iron,...More

Cover with Gasket,3-1/2 and 4In,Alum,FM7
Conduit Body,Style LR,1-1/2In,CF Alum
  • APPLETON ELECTRIC
  • Conduit Body, Style LR, 1-1/2In, CF AlumConduit Body,Style LR,1-1/2In,CF Alum
  • Item # 10W052
  • Mfr. Model # LR150T-A
  • Conduit Body, Ordinary Location, LR Body Style, Flat Back Design Type, Hub Size (In.) 1-1/2, Capacity...More

Results per page: 16 | 32 | 48