Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Conduit

49 Results Found that Include 49 Products 

Results per page: 16 | 32 | 48
EMT Conduit,2 In.,10 ft. L,Steel
  • GRAINGER APPROVED VENDOR
  • EMT Conduit, 2 In., 10 ft. L, Steel
  • Item # 5ZM23
  • Mfr. Model # 583245
  • EMT Conduit, Nominal Length 10 ft., Trade Size 2 In., Material of Construction Galvanized Steel, Nominal...More

Rigid Conduit,1 In.,10 ft. L,Aluminum
  • GRAINGER APPROVED VENDOR
  • Rigid Conduit, 1 In., 10 ft. L, Aluminum
  • Item # 5ZM16
  • Mfr. Model # 746058
  • Rigid Conduit, Nominal Length 10 ft., Trade Size 1 In., Material of Construction Aluminum, Nominal Outside...More

Conduit Body,LB Style,2 In,Aluminum
  • KILLARK
  • Conduit Body, LB Style, 2 In, Aluminum
  • Item # 2NB19
  • Mfr. Model # OLB-6
  • Conduit Body, Hub Size 2 In, LB Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body,T,1 1/2 In,Malleable Iron
  • KILLARK
  • Conduit Body, T, 1 1/2 In, Malleable Iron
  • Item # 2NB65
  • Mfr. Model # OT-5M
  • Conduit Body, Hub Size 1 1/2 In, T Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Conduit Body,Style X,1In,CF Alum
  • APPLETON ELECTRIC
  • Conduit Body, Style X, 1In, CF Alum
  • Item # 10W166
  • Mfr. Model # X100-A
  • Conduit Body, Ordinary Location, X Body Style, Flat Back Design Type, Hub Size (In.) 1, Capacity (Cu.-In.)...More

Conduit Body,LB,1 1/2 In,Malleable Iron
  • KILLARK
  • Conduit Body, LB, 1 1/2 In, Malleable Iron
  • Item # 2NB18
  • Mfr. Model # OLB-5M
  • Conduit Body, Hub Size 1 1/2 In, LB Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Schedule 80 Conduit,2-1/2 In.,10 ft. L
  • CANTEX
  • Schedule 80 Conduit, 2-1/2 In., 10 ft. L
  • Item # 4EUD2
  • Mfr. Model # A53CE12
  • Schedule 80 Conduit, Nominal Length 10 ft., Trade Size 2-1/2 In., Material of Construction PVC, Nominal...More

Flexible Conduit,Extra Flex,3/8In,25Ft
  • LIQUATITE
  • Flexible Conduit, Extra Flex, 3/8In, 25Ft
  • Item # 3FLF9
  • Mfr. Model # SL10X25
  • Flexible Steel Conduit, Extra Flex, Conduit Size 3/8 In., Length 25 Ft., Bend Radius 1 In., Material of...More

Conduit Body,LL Style,2 In,Aluminum
  • KILLARK
  • Conduit Body, LL Style, 2 In, Aluminum
  • Item # 2NB34
  • Mfr. Model # OLL-6
  • Conduit Body, Hub Size 2 In, LL Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body,Style X,1In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style X, 1In, Iron
  • Item # 10W177
  • Mfr. Model # X37
  • Conduit Body, Ordinary Location, X Body Style, Hub Size (In.) 1, Capacity (Cu.-In.) 15.5, Grayloy-Iron, Color...More

Conduit Body, Style T, 2 In, Alum
  • GRAINGER APPROVED VENDOR
  • Conduit Body, Style T, 2 In, Alum
  • Item # 11Y589
  • Mfr. Model # 11Y589
  • Conduit Body, Non-Hazardous Location, T Body Style, Flat Back Design Type, Hub Size (In.) 2, Capacity...More

Conduit Body,Style X,1In,Mal Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style X, 1In, Mal Iron
  • Item # 10W167
  • Mfr. Model # X100-M
  • Conduit Body, Ordinary Location, X Body Style, Flat Back Design Type, Hub Size (In.) 1, Capacity (Cu.-In.)...More

Conduit Body,Cover&Gasket,Style LB,1 In
  • BLUEKOTE
  • Conduit Body, Cover&Gasket, Style LB, 1 In
  • Item # 2LUV3
  • Mfr. Model # LB37CG-TB
  • Conduit Body, Corrosion Resistant, Pre-assembled with Cover and Integral Gasket, LB Body Style, Flat Back,...More

Liquid-Tight Conduit,3/8 In x 25 ft,Gray
  • LIQUATITE
  • Liquid-Tight Conduit, 3/8 In x 25 ft, Gray
  • Item # 3FLA4
  • Mfr. Model # LT10X25
  • Flexible Metallic Liquid Tight Conduit, Series LT, Conduit Size 3/8 In., Length 25 ft., Color Gray, Core...More

Conduit Body,TB Style,1 1/2 In,Gray Iron
  • KILLARK
  • Conduit Body, TB Style, 1 1/2 In, Gray Iron
  • Item # 2NE49
  • Mfr. Model # TB57
  • Conduit Body, Hub Size 1 1/2 In, TB Body Style, Gray Iron, Flat Back Design Type, For Use With Threaded...More

Conduit Body,TB,1 1/2 In,Malleable Iron
  • KILLARK
  • Conduit Body, TB, 1 1/2 In, Malleable Iron
  • Item # 2NB89
  • Mfr. Model # OTB-5M
  • Conduit Body, Hub Size 1 1/2 In, TB Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Conduit Body,Style T,1 In
  • BLUEKOTE
  • Conduit Body, Style T, 1 In
  • Item # 2LUP9
  • Mfr. Model # T37
  • Conduit Body, Corrosion Resistant, T Body Style, Flat Back, Form 7, Hub Size 1 In, Gray Iron, UL/ CSA

Conduit Body,LR Style,2 In,Aluminum
  • KILLARK
  • Conduit Body, LR Style, 2 In, Aluminum
  • Item # 2NB46
  • Mfr. Model # OLR-6
  • Conduit Body, Hub Size 2 In, LR Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Flexible Conduit,Reduced Wall,3/4In,25Ft
  • LIQUATITE
  • Flexible Conduit, Reduced Wall, 3/4In, 25Ft
  • Item # 3FLE4
  • Mfr. Model # BR12X25
  • Flexible Steel Conduit, Reduced Wall, Conduit Size 3/4 In., Length 25 Ft., Bend Radius 4 In., Material of...More

Cover w Gasket,2-1/2 and 3In,Steel,FM8
  • APPLETON ELECTRIC
  • Cover w Gasket, 2-1/2 and 3In, Steel, FM8
  • Item # 10Y647
  • Mfr. Model # 880IG
  • Cover with Integral Gasket, Hub Size (In.) 2-1/2 and 3, Clip On, Stamped Steel, Fits Appleton FM8 Unilet...More

Conduit Body,AL,AnyBODY(TM),1 1/2In Hub
  • ARLINGTON
  • Conduit Body, AL, AnyBODY(TM), 1 1/2In Hub
  • Item # 4JWH4
  • Mfr. Model # 934
  • Conduit Body, Metallic, LB, T, LL, LR, or C Body Style, AnyBODY(TM) Design Type, Hub Size 1 1/2 In.,...More

Conduit Body,Style TB,1In,Mal Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style TB, 1In, Mal Iron
  • Item # 10W148
  • Mfr. Model # TB100-M
  • Conduit Body, Ordinary Location, TB Body Style, Round Back Design Type, Hub Size (In.) 1, Capacity (Cu.-In.)...More

Conduit Body,C,1 1/2 In,Malleable Iron
  • KILLARK
  • Conduit Body, C, 1 1/2 In, Malleable Iron
  • Item # 2NA84
  • Mfr. Model # OC-5M
  • Conduit Body, Hub Size 1 1/2 In, C Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Conduit Body,Style X,1 In
  • BLUEKOTE
  • Conduit Body, Style X, 1 In
  • Item # 2LUT9
  • Mfr. Model # X37
  • Conduit Body, Corrosion Resistant, X Body Style, Flat Back, Form 7, Hub Size 1 In, Gray Iron, UL/ CSA

Conduit Body,T Style,1 1/2 In,Gray Iron
  • KILLARK
  • Conduit Body, T Style, 1 1/2 In, Gray Iron
  • Item # 2NE43
  • Mfr. Model # T57
  • Conduit Body, Hub Size 1 1/2 In, T Body Style, Gray Iron, Flat Back Design Type, For Use With Threaded Rigid,...More

Cover with Gasket,2-1/2 and 3In,Alum,FM7
  • APPLETON ELECTRIC
  • Cover with Gasket, 2-1/2 and 3In, Alum, FM7
  • Item # 10Y662
  • Mfr. Model # APP870IGSA
  • Cover with Integral Gasket, Hub Size (In.) 2-1/2 and 3, Clip On, Stamped Aluminum, Fits Appleton FM7 Unilet...More

Conduit Body,LR,1 1/2 In,Malleable Iron
  • KILLARK
  • Conduit Body, LR, 1 1/2 In, Malleable Iron
  • Item # 2NB45
  • Mfr. Model # OLR-5M
  • Conduit Body, Hub Size 1 1/2 In, LR Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Cover w Gasket,2-1/2 and 3In,Steel,FM7
  • APPLETON ELECTRIC
  • Cover w Gasket, 2-1/2 and 3In, Steel, FM7
  • Item # 10Y661
  • Mfr. Model # APP870IG
  • Cover with Integral Gasket, Hub Size (In.) 2-1/2 and 3, Clip On, Stamped Steel, Fits Appleton FM7 Unilet...More

Conduit Body,Style LB,1-1/4In,CF Alum
  • APPLETON ELECTRIC
  • Conduit Body, Style LB, 1-1/4In, CF Alum
  • Item # 10V937
  • Mfr. Model # LB125T-A
  • Conduit Body, Ordinary Location, LB Body Style, Flat Back Design Type, Hub Size (In.) 1-1/4, Capacity...More

Hub Cover,1/2 Hub Size,Killark VJ Series
  • KILLARK
  • Hub Cover, 1/2 Hub Size, Killark VJ Series
  • Item # 10N042
  • Mfr. Model # VJH-1WW
  • Hub Cover, Hub Size (In.) 1/2, Screw In, Copper-free Aluminum, Fits Hubbell Killark VJ Series, UL (E30107 &...More

Cover,3/4In Hub,Iron,Appleton JB Series
  • APPLETON ELECTRIC
  • Cover, 3/4In Hub, Iron, Appleton JB Series
  • Item # 6RUN7
  • Mfr. Model # JBK-75
  • Cover, Hub Size (In.) 3/4, Screw In, Iron, Fits Appleton JB Series Conduit Outlet Boxes, UL 514A, Includes...More

Outlet Body,Reg Loc,X,Hub Size 1/2In
  • KILLARK
  • Outlet Body, Reg Loc, X, Hub Size 1/2In
  • Item # 10N038
  • Mfr. Model # VLJX-1WW
  • Outlet Body, Ordinary Location, X Body Style, Surface Mount Design Type, Hub Size (In.) 1/2, Capacity...More

Results per page: 16 | 32 | 48