Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Conduit

29 Results Found that Include 31 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Schedule 40 Conduit,3 In.,10 ft. L,PVC
    • CANTEX
    • Schedule 40 Conduit, 3 In., 10 ft. L, PVCSchedule 40 Conduit
    • Item # 4EUC3
    • Mfr. Model # A52DA12
    • Schedule 40 Conduit, Nominal Length 10 ft., Trade Size 3 In., Material of Construction PVC, Nominal Outside...More

    Conduit,Metal,1/2 In
    Flexible Conduit,3/4In,25Ft,Aluminum
    • ELECTRI-FLEX
    • Flexible Conduit, 3/4In, 25Ft, AluminumFlexible Conduit,3/4In,25Ft,Aluminum
    • Item # 3FLF4
    • Mfr. Model # ABR-12x25
    • Flexible Aluminum Conduit, Reduced Wall, Conduit Size 3/4 In., Length 25 Ft., Bend Radius 4 In., Material of...More

    Conduit,Metal,1/2 In
    Conduit Body,LB Style,1 1/2 In,Gray Iron
    • KILLARK
    • Conduit Body, LB Style, 1 1/2 In, Gray IronConduit Body,LB Style,1 1/2 In,Gray Iron
    • Item # 2NA60
    • Mfr. Model # LB57
    • Conduit Body, Hub Size 1 1/2 In, LB Body Style, Gray Iron, Flat Back Design Type, For Use With Threaded...More

    Conduit Body, Style LL, 2 In, Alum
    Rigid Conduit,1/2In,5 ft. Length
    • POWER FIRST
    • Rigid Conduit, 1/2In, 5 ft. LengthRigid Conduit
    • Item # 1UGX4
    • Mfr. Model # 1UGX4
    • Rigid Conduit, Nominal Length 5 ft., Trade Size 1/2 In., Material of Construction Galvanized Steel, Nominal...More

    Conduit Body,Cover&Gasket,Style T,3/4 In
    Conduit Body,AL,AnyBODY(TM),1 1/4In Hub
    Cover with Gasket,2-1/2 and 3In,Alum,FM7
    Conduit Body,Haz Loc,LB,1 1/2 In Hub
    Conduit Body,Style X,1In,Iron
    • APPLETON ELECTRIC
    • Conduit Body, Style X, 1In, IronConduit Body,Style X,1In,Iron
    • Item # 10W177
    • Mfr. Model # X37
    • Conduit Body, Ordinary Location, X Body Style, Hub Size (In.) 1, Capacity (Cu.-In.) 15.5, Grayloy-Iron, Color...More

    Cover w Gasket,2-1/2 and 3In,Steel,FM7
    Conduit Body,T,1-1/2 in.,Malleable Iron
    Conduit Body Cover Set,Screw In
    • CALBRITE
    • Conduit Body Cover Set, Screw InConduit Body Cover Set,Screw In
    • Item # 36LM16
    • Mfr. Model # S61500CG00
    • Conduit Body Cover Set, Screw In, 316 Stainless Steel, Fits Form 8 Conduit Bodies, Includes (2) 10-32 x 3/8...More

    Pulling Fitting,1/2 In Hub,Mal Iron
    Conduit Body,LR Style,1 1/2 In,Gray Iron
    • KILLARK
    • Conduit Body, LR Style, 1 1/2 In, Gray IronConduit Body,LR Style,1 1/2 In,Gray Iron
    • Item # 2NA72
    • Mfr. Model # LR57
    • Conduit Body, Hub Size 1 1/2 In, LR Body Style, Gray Iron, Flat Back Design Type, For Use With Threaded...More

    Mogul Conduit Body,Style LB,3/4 In,Iron
    Conduit Body,Style T ,1In,CF Alum
    • APPLETON ELECTRIC
    • Conduit Body, Style T , 1In, CF AlumConduit Body,Style T ,1In,CF Alum
    • Item # 10W121
    • Mfr. Model # T37-SA
    • Conduit Body, Ordinary Location, T Body Style, Hub Size (In.) 1, Capacity (Cu.-In.) 15.5, Copper Free...More

    Set Screw Coupling EMT Conduit,1-1/2 In.
    • ALLIED
    • Set Screw Coupling EMT Conduit, 1-1/2 In.Set Screw Coupling EMT Conduit
    • Item # 5GUK6
    • Mfr. Model # 858974
    • Set Screw Coupling EMT Conduit, Nominal Length 10 ft., Trade Size 1-1/2 In., Material of Construction...More

    Conduit Body,LL Style,1 1/2 In,Gray Iron
    • KILLARK
    • Conduit Body, LL Style, 1 1/2 In, Gray IronConduit Body,LL Style,1 1/2 In,Gray Iron
    • Item # 2NA66
    • Mfr. Model # LL57
    • Conduit Body, Hub Size 1 1/2 In, LL Body Style, Gray Iron, Flat Back Design Type, For Use With Threaded...More

    Conduit Body,Style LL,1-1/4In,CF Alum
    • APPLETON ELECTRIC
    • Conduit Body, Style LL, 1-1/4In, CF AlumConduit Body,Style LL,1-1/4In,CF Alum
    • Item # 10V994
    • Mfr. Model # LL125T-A
    • Conduit Body, Ordinary Location, LL Body Style, Flat Back Design Type, Hub Size (In.) 1-1/4, Capacity...More

    EMT Conduit w/ Compression Coupling,2 In
    • ALLIED
    • EMT Conduit w/ Compression Coupling, 2 InEMT Conduit with Compression Coupling
    • Item # 6MPT3
    • Mfr. Model # 869613
    • EMT Conduit with Compression Coupling, Nominal Length 10 ft., Trade Size 2 In., Material of Construction...More

    Conduit Body,Style T,1In,Iron
    • APPLETON ELECTRIC
    • Conduit Body, Style T, 1In, IronConduit Body,Style T,1In,Iron
    • Item # 10W122
    • Mfr. Model # T38
    • Conduit Body, Ordinary Location, T Body Style, Hub Size (In.) 1, Capacity (Cu.-In.) 15.5, Grayloy-Iron, Color...More

    Conduit Body,Style LB,1-1/4In,CF Alum
    • APPLETON ELECTRIC
    • Conduit Body, Style LB, 1-1/4In, CF AlumConduit Body,Style LB,1-1/4In,CF Alum
    • Item # 10V937
    • Mfr. Model # LB125T-A
    • Conduit Body, Ordinary Location, LB Body Style, Flat Back Design Type, Hub Size (In.) 1-1/4, Capacity...More

    Conduit Body,Style LR,1-1/4In,CF Alum
    • APPLETON ELECTRIC
    • Conduit Body, Style LR, 1-1/4In, CF AlumConduit Body,Style LR,1-1/4In,CF Alum
    • Item # 10W049
    • Mfr. Model # LR125T-A
    • Conduit Body, Ordinary Location, LR Body Style, Flat Back Design Type, Hub Size (In.) 1-1/4, Capacity...More

    Conduit Body Cover,Hub Size 2 In.
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More