Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Conduit

32 Results Found that Include 32 Products

Results per page: 16 | 32 | 48
    EMT Conduit,1-1/2 In.,10 ft. L,Steel
    • GRAINGER APPROVED
    • EMT Conduit, 1-1/2 In., 10 ft. L, SteelEMT Conduit
    • Item # 5ZM12
    • Mfr. Model # 583237
    • EMT Conduit, Nominal Length 10 ft., Trade Size 1-1/2 In., Material of Construction Galvanized Steel, Nominal...More

    IMC Conduit,1 In.,10 ft. L,Steel
    • GRAINGER APPROVED
    • IMC Conduit, 1 In., 10 ft. L, SteelIMC Conduit
    • Item # 6XC35
    • Mfr. Model # 583435
    • IMC Conduit, Nominal Length 10 ft., Trade Size 1 In., Material of Construction Galvanized Steel, Nominal...More

    Conduit Body,Haz Loc,LB,1 1/4 In Hub
    Conduit Body,Cov&Gasket,Style LB,3/4 In
    Conduit Body,Style T ,1In,Iron
    • APPLETON ELECTRIC
    • Conduit Body, Style T , 1In, IronConduit Body,Style T ,1In,Iron
    • Item # 10W120
    • Mfr. Model # T37
    • Conduit Body, Ordinary Location, T Body Style, Hub Size (In.) 1, Capacity (Cu.-In.) 15.5, Grayloy-Iron, Color...More

    Flexible Conduit,Reduced Wall,1/2In,25Ft
    Conduit Body,Style T,1In,Mal Iron
    • APPLETON ELECTRIC
    • Conduit Body, Style T, 1In, Mal IronConduit Body,Style T,1In,Mal Iron
    • Item # 10W097
    • Mfr. Model # T100-M
    • Conduit Body, Ordinary Location, T Body Style, Flat Back Design Type, Hub Size (In.) 1, Capacity (Cu.-In.)...More

    Conduit Body,Style X,1In,CF Alum
    • APPLETON ELECTRIC
    • Conduit Body, Style X, 1In, CF AlumConduit Body,Style X,1In,CF Alum
    • Item # 10W166
    • Mfr. Model # X100-A
    • Conduit Body, Ordinary Location, X Body Style, Flat Back Design Type, Hub Size (In.) 1, Capacity (Cu.-In.)...More

    Conduit Body,Style TB,1In,Mal Iron
    • APPLETON ELECTRIC
    • Conduit Body, Style TB, 1In, Mal IronConduit Body,Style TB,1In,Mal Iron
    • Item # 10W148
    • Mfr. Model # TB100-M
    • Conduit Body, Ordinary Location, TB Body Style, Round Back Design Type, Hub Size (In.) 1, Capacity (Cu.-In.)...More

    Conduit Body,Style TB,1In,Iron
    • APPLETON ELECTRIC
    • Conduit Body, Style TB, 1In, IronConduit Body,Style TB,1In,Iron
    • Item # 10W156
    • Mfr. Model # TB37
    • Conduit Body, Ordinary Location, TB Body Style, Hub Size (In.) 1, Capacity (Cu.-In.) 15.5, Grayloy-Iron,...More

    Cover,1/2In Hub,Iron,Appleton JB Series
    Conduit Body,TB,1 1/4 In,Malleable Iron
    • KILLARK
    • Conduit Body, TB, 1 1/4 In, Malleable IronConduit Body,TB,1 1/4 In,Malleable Iron
    • Item # 2NB85
    • Mfr. Model # OTB-4M
    • Conduit Body, Hub Size 1 1/4 In, TB Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

    Conduit Body,Style X,3/4In,Iron
    • APPLETON ELECTRIC
    • Conduit Body, Style X, 3/4In, IronConduit Body,Style X,3/4In,Iron
    • Item # 10W176
    • Mfr. Model # X28
    • Conduit Body, Ordinary Location, X Body Style, Hub Size (In.) 3/4, Capacity (Cu.-In.) 10, Grayloy-Iron, Color...More

    Conduit Body,T,1 1/4 In,Malleable Iron
    • KILLARK
    • Conduit Body, T, 1 1/4 In, Malleable IronConduit Body,T,1 1/4 In,Malleable Iron
    • Item # 2NB61
    • Mfr. Model # OT-4M
    • Conduit Body, Hub Size 1 1/4 In, T Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

    Conduit Body,Style X,3/4 In
    Conduit Body,Style LB,1In,CF Alum
    • APPLETON ELECTRIC
    • Conduit Body, Style LB, 1In, CF AlumConduit Body,Style LB,1In,CF Alum
    • Item # 10V957
    • Mfr. Model # LB37-SA
    • Conduit Body, Ordinary Location, LB Body Style, Hub Size (In.) 1, Capacity (Cu.-In.) 11, Copper Free...More

    Conduit Body,TB Style,1 1/4 In,Gray Iron
    • KILLARK
    • Conduit Body, TB Style, 1 1/4 In, Gray IronConduit Body,TB Style,1 1/4 In,Gray Iron
    • Item # 2NE48
    • Mfr. Model # TB47
    • Conduit Body, Hub Size 1 1/4 In, TB Body Style, Gray Iron, Flat Back Design Type, For Use With Threaded...More

    Conduit Body,Style LR,1In,CF Alum
    • APPLETON ELECTRIC
    • Conduit Body, Style LR, 1In, CF AlumConduit Body,Style LR,1In,CF Alum
    • Item # 10W069
    • Mfr. Model # LR37-SA
    • Conduit Body, Ordinary Location, LR Body Style, Hub Size (In.) 1, Capacity (Cu.-In.) 11, Copper Free...More

    Conduit Body,LR,1-1/2 in.,Malleable Iron
    Conduit Body,Style C,1-1/4In,CF Alum
    • APPLETON ELECTRIC
    • Conduit Body, Style C, 1-1/4In, CF AlumConduit Body,Style C,1-1/4In,CF Alum
    • Item # 10Y670
    • Mfr. Model # C125T-A
    • Conduit Body, Ordinary Location, C Body Style, Flat Back Design Type, Hub Size (In.) 1-1/4, Capacity...More

    Conduit Body,Style LL,1-1/4In,CF Alum
    • APPLETON ELECTRIC
    • Conduit Body, Style LL, 1-1/4In, CF AlumConduit Body,Style LL,1-1/4In,CF Alum
    • Item # 10V992
    • Mfr. Model # LL125-A
    • Conduit Body, Ordinary Location, LL Body Style, Flat Back Design Type, Hub Size (In.) 1-1/4, Capacity...More

    Conduit Body,C Style,1 1/2 In,Gray Iron
    • KILLARK
    • Conduit Body, C Style, 1 1/2 In, Gray IronConduit Body,C Style,1 1/2 In,Gray Iron
    • Item # 2MY80
    • Mfr. Model # C57
    • Conduit Body, Hub Size 1 1/2 In, C Body Style, Gray Iron, Flat Back Design Type, For Use With Threaded Rigid,...More

    Conduit Body,LU,Hub Size 1 In.
    • THOMAS & BETTS
    • Conduit Body, LU, Hub Size 1 In.Conduit Body,LU,Hub Size 1 In.
    • Item # 5JPT9
    • Mfr. Model # LU37
    • Conduit Body, Metallic, LU Body Style, Universal Design Type, Hub Size 1 In., Capacity 13.4 Cu.-In., Class 30...More

    Cover,3-1/2 and 4In,Steel,Form 35
    • APPLETON ELECTRIC
    • Cover, 3-1/2 and 4In, Steel, Form 35Cover,3-1/2 and 4In,Steel,Form 35
    • Item # 10V921
    • Mfr. Model # K350&400
    • Cover, Hub Size (In.) 3-1/2 and 4, Screw In, Stamped Steel, Fits Appleton Form 35 Unilet Conduit Outlet...More

    Conduit Body,LL,1-1/2 in.,Malleable Iron
    Conduit Body,LB,1-1/2 in.,Malleable Iron
    Conduit Body,C,1-1/2 in.,Malleable Iron
    • POWER FIRST
    • Conduit Body, C, 1-1/2 in., Malleable IronConduit Body,C,1-1/2 in.,Malleable Iron
    • Item # 30UH21
    • Mfr. Model # 30UH21
    • Conduit Body, Metallic, C Body Style, Flat Back Design Type, Hub Size (in.) 1-1/2, Capacity (Cu.-in.) 35.3,...More

    Conduit Body,Style C,1-1/4In,CF Alum
    • APPLETON ELECTRIC
    • Conduit Body, Style C, 1-1/4In, CF AlumConduit Body,Style C,1-1/4In,CF Alum
    • Item # 10Y668
    • Mfr. Model # C125-A
    • Conduit Body, Ordinary Location, C Body Style, Flat Back Design Type, Hub Size (In.) 1-1/4, Capacity...More

    Conduit Body,Style LB,1-1/4In,CF Alum
    • APPLETON ELECTRIC
    • Conduit Body, Style LB, 1-1/4In, CF AlumConduit Body,Style LB,1-1/4In,CF Alum
    • Item # 10V935
    • Mfr. Model # LB125-A
    • Conduit Body, Ordinary Location, LB Body Style, Flat Back Design Type, Hub Size (In.) 1-1/4, Capacity...More

    Conduit Body,Style C,1In,CF Alum
    • APPLETON ELECTRIC
    • Conduit Body, Style C, 1In, CF AlumConduit Body,Style C,1In,CF Alum
    • Item # 10Y689
    • Mfr. Model # C37-SA
    • Conduit Body, Ordinary Location, C Body Style, Hub Size (In.) 1, Capacity (Cu.-In.) 11, Copper Free Aluminum,...More

    Conduit Body,Style LR,1-1/4In,CF Alum
    • APPLETON ELECTRIC
    • Conduit Body, Style LR, 1-1/4In, CF AlumConduit Body,Style LR,1-1/4In,CF Alum
    • Item # 10W047
    • Mfr. Model # LR125-A
    • Conduit Body, Ordinary Location, LR Body Style, Flat Back Design Type, Hub Size (In.) 1-1/4, Capacity...More

    Mogul Conduit Body,Style LB,3/4 In,Alum
    Results per page: 16 | 32 | 48