Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Conduit

41 Results Found that Include 41 Products

Results per page: 16 | 32 | 48
Rigid Conduit,3/4 In.,10 ft. L,Aluminum
  • GRAINGER APPROVED
  • Rigid Conduit, 3/4 In., 10 ft. L, AluminumRigid Conduit
  • Item # 5ZM29
  • Mfr. Model # 746057
  • Rigid Conduit, Nominal Length 10 ft., Trade Size 3/4 In., Material of Construction Aluminum, Nominal Outside...More

EMT Conduit,1-1/4 In.,10 ft. L,Steel
  • GRAINGER APPROVED
  • EMT Conduit, 1-1/4 In., 10 ft. L, SteelEMT Conduit
  • Item # 5ZM14
  • Mfr. Model # 583229
  • EMT Conduit, Nominal Length 10 ft., Trade Size 1-1/4 In., Material of Construction Galvanized Steel, Nominal...More

Flexible Conduit,1/2In,25Ft,Aluminum
  • LIQUATITE
  • Flexible Conduit, 1/2In, 25Ft, AluminumFlexible Conduit,1/2In,25Ft,Aluminum
  • Item # 3FLF2
  • Mfr. Model # ABR11X25
  • Flexible Aluminum Conduit, Reduced Wall, Conduit Size 1/2 In., Length 25 Ft., Bend Radius 3 In., Material of...More

Conduit,Metal,3/8 In
Liquid-Tight Conduit,3/4 In x 6 ft,Gray
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid-Tight Conduit, 3/4 In x 6 ft, GrayFlexible Conduit Kit
  • Item # 6D268
  • Mfr. Model # PS07GYKIT
  • Flexible Metallic Liquid Tight Conduit, Series PS, Conduit Size 3/4 In., Length 6 ft., Color Gray, Core...More

Conduit Body,T,1-1/4 in.,Malleable Iron
Conduit Body Cover Set,Screw In
  • CALBRITE
  • Conduit Body Cover Set, Screw InConduit Body Cover Set,Screw In
  • Item # 36LM15
  • Mfr. Model # S61000CG00
  • Conduit Body Cover Set, Screw In, 316 Stainless Steel, Fits Form 8 Conduit Bodies, Includes (2) 10-32 x 3/8...More

Conduit Body,Style C,1In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style C, 1In, IronConduit Body,Style C,1In,Iron
  • Item # 10Y690
  • Mfr. Model # C38
  • Conduit Body, Ordinary Location, C Body Style, Hub Size (In.) 1, Capacity (Cu.-In.) 13, Grayloy-Iron, Color...More

Conduit Body,LB,1 1/4 In,Malleable Iron
  • KILLARK
  • Conduit Body, LB, 1 1/4 In, Malleable IronConduit Body,LB,1 1/4 In,Malleable Iron
  • Item # 2NB16
  • Mfr. Model # OLB-4M
  • Conduit Body, Hub Size 1 1/4 In, LB Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Conduit,Metal,3/8 In
Schedule 40 Conduit,2-1/2 In.,10 ft. L
  • CANTEX
  • Schedule 40 Conduit, 2-1/2 In., 10 ft. LSchedule 40 Conduit
  • Item # 4EUC2
  • Mfr. Model # A52CE12
  • Schedule 40 Conduit, Nominal Length 10 ft., Trade Size 2-1/2 In., Material of Construction PVC, Nominal...More

Conduit Body,Style LB,1 In
Cover,2-1/2 and 3In,Steel,Form 35
  • APPLETON ELECTRIC
  • Cover, 2-1/2 and 3In, Steel, Form 35Cover,2-1/2 and 3In,Steel,Form 35
  • Item # 10V919
  • Mfr. Model # K250&300
  • Cover, Hub Size (In.) 2-1/2 and 3, Screw In, Stamped Steel, Fits Appleton Form 35 Unilet Conduit Outlet...More

Conduit Body,Style X,1/2 In
Conduit Body,T Style,1 1/2 In,Aluminum
  • KILLARK
  • Conduit Body, T Style, 1 1/2 In, AluminumConduit Body,T Style,1 1/2 In,Aluminum
  • Item # 2NB63
  • Mfr. Model # OT-5
  • Conduit Body, Hub Size 1 1/2 In, T Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body,LL Style,1 1/2 In,Aluminum
  • KILLARK
  • Conduit Body, LL Style, 1 1/2 In, AluminumConduit Body,LL Style,1 1/2 In,Aluminum
  • Item # 2NB32
  • Mfr. Model # OLL-5
  • Conduit Body, Hub Size 1 1/2 In, LL Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Cover,Malleable Iron,GRJ Series
  • APPLETON ELECTRIC
  • Cover, Malleable Iron, GRJ SeriesCover,Malleable Iron,GRJ Series
  • Item # 6RVA4
  • Mfr. Model # GRJK-S
  • Cover, Screw In, Malleable Iron, Fits Appleton GRJ Series Outlet Boxes, UL 886, UL Listed for Class I,...More

Conduit Body,LR Style,1 1/2 In,Aluminum
  • KILLARK
  • Conduit Body, LR Style, 1 1/2 In, AluminumConduit Body,LR Style,1 1/2 In,Aluminum
  • Item # 2NB44
  • Mfr. Model # OLR-5
  • Conduit Body, Hub Size 1 1/2 In, LR Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body,Style X,3/4In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style X, 3/4In, IronConduit Body,Style X,3/4In,Iron
  • Item # 10W174
  • Mfr. Model # X27
  • Conduit Body, Ordinary Location, X Body Style, Hub Size (In.) 3/4, Capacity (Cu.-In.) 10, Grayloy-Iron, Color...More

Conduit Body,Style X,3/4In,Mal Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style X, 3/4In, Mal IronConduit Body,Style X,3/4In,Mal Iron
  • Item # 10W192
  • Mfr. Model # X75-M
  • Conduit Body, Ordinary Location, X Body Style, Flat Back Design Type, Hub Size (In.) 3/4, Capacity (Cu.-In.)...More

Conduit Body,C Style,1 1/2 In,Aluminum
  • KILLARK
  • Conduit Body, C Style, 1 1/2 In, AluminumConduit Body,C Style,1 1/2 In,Aluminum
  • Item # 2NA83
  • Mfr. Model # OC-5
  • Conduit Body, Hub Size 1 1/2 In, C Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body,C,1 1/4 In,Malleable Iron
  • KILLARK
  • Conduit Body, C, 1 1/4 In, Malleable IronConduit Body,C,1 1/4 In,Malleable Iron
  • Item # 2NA82
  • Mfr. Model # OC-4M
  • Conduit Body, Hub Size 1 1/4 In, C Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Cover,3-1/2 and 4In,Aluminum,Form 85
Cover,Copper Free Aluminum,GRJS Series
EMT Conduit w/ Compress Coupling,1-1/2In
  • ALLIED
  • EMT Conduit w/ Compress Coupling, 1-1/2InEMT Conduit with Compression Coupling
  • Item # 6MPT2
  • Mfr. Model # 869612
  • EMT Conduit with Compression Coupling, Nominal Length 10 ft., Trade Size 1-1/2 In., Material of Construction...More

Conduit Body,Style LB,1In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style LB, 1In, IronConduit Body,Style LB,1In,Iron
  • Item # 10V958
  • Mfr. Model # LB38
  • Conduit Body, Ordinary Location, LB Body Style, Hub Size (In.) 1, Capacity (Cu.-In.) 13, Grayloy-Iron, Color...More

Conduit Body,Style LL,1 In
Conduit Body,Style TB,3/4In,CF Alum
  • APPLETON ELECTRIC
  • Conduit Body, Style TB, 3/4In, CF AlumConduit Body,Style TB,3/4In,CF Alum
  • Item # 10W155
  • Mfr. Model # TB27-SA
  • Conduit Body, Ordinary Location, TB Body Style, Hub Size (In.) 3/4, Capacity (Cu.-In.) 10, Copper Free...More

Conduit Body,Style LL,1In,CF Alum
  • APPLETON ELECTRIC
  • Conduit Body, Style LL, 1In, CF AlumConduit Body,Style LL,1In,CF Alum
  • Item # 10W015
  • Mfr. Model # LL37-SA
  • Conduit Body, Ordinary Location, LL Body Style, Hub Size (In.) 1, Capacity (Cu.-In.) 11, Copper Free...More

Set Screw Coupling EMT Conduit,1-1/4 In.
  • ALLIED
  • Set Screw Coupling EMT Conduit, 1-1/4 In.Set Screw Coupling EMT Conduit
  • Item # 5GUK5
  • Mfr. Model # 858972
  • Set Screw Coupling EMT Conduit, Nominal Length 10 ft., Trade Size 1-1/4 In., Material of Construction...More

Conduit Body,Style X,3/4In,CF Alum
  • APPLETON ELECTRIC
  • Conduit Body, Style X, 3/4In, CF AlumConduit Body,Style X,3/4In,CF Alum
  • Item # 10W175
  • Mfr. Model # X27-SA
  • Conduit Body, Ordinary Location, X Body Style, Hub Size (In.) 3/4, Capacity (Cu.-In.) 10, Copper Free...More

Conduit Body,Style LL,1In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style LL, 1In, IronConduit Body,Style LL,1In,Iron
  • Item # 10W016
  • Mfr. Model # LL38
  • Conduit Body, Ordinary Location, LL Body Style, Hub Size (In.) 1, Capacity (Cu.-In.) 13, Grayloy-Iron, Color...More

Results per page: 16 | 32 | 48