Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Conduit

47 Results Found that Include 47 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Rigid Conduit,1/2 In.,10 ft. L,Aluminum
  • GRAINGER APPROVED
  • Rigid Conduit, 1/2 In., 10 ft. L, AluminumRigid Conduit
  • Item # 5ZM18
  • Mfr. Model # 746055
  • Rigid Conduit, Nominal Length 10 ft., Trade Size 1/2 In., Material of Construction Aluminum, Nominal Outside...More

IMC Conduit,3/4 In.,10 ft. L,Steel
  • GRAINGER APPROVED
  • IMC Conduit, 3/4 In., 10 ft. L, SteelIMC Conduit
  • Item # 6XC34
  • Mfr. Model # 583427
  • IMC Conduit, Nominal Length 10 ft., Trade Size 3/4 In., Material of Construction Galvanized Steel, Nominal...More

Conduit Body,Haz Loc,LB,1 In Hub
Conduit Body,Style LB,3/4 In
Conduit Body,T Style,1 In,Gray Iron
  • KILLARK
  • Conduit Body, T Style, 1 In, Gray IronConduit Body,T Style,1 In,Gray Iron
  • Item # 2NE41
  • Mfr. Model # T37
  • Conduit Body, Hub Size 1 In, T Body Style, Gray Iron, Flat Back Design Type, For Use With Threaded Rigid,...More

Conduit Body,T,2 In Hub,PVC
  • CANTEX
  • Conduit Body, T, 2 In Hub, PVCConduit Body,T,2 In Hub,PVC
  • Item # 4FYN1
  • Mfr. Model # 5133568
  • Conduit Body, Non Metallic, T Body Style, Flat Back Design Type, Hub Size 2 In., Capacity 63.5 Cu.-In., PVC,...More

Conduit Body,Style T,1/2 In
Conduit Body,Style T ,3/4In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style T , 3/4In, IronConduit Body,Style T ,3/4In,Iron
  • Item # 10W113
  • Mfr. Model # T27
  • Conduit Body, Ordinary Location, T Body Style, Hub Size (In.) 3/4, Capacity (Cu.-In.) 10, Grayloy-Iron, Color...More

Conduit Body,T Style,1 In,Malleable Iron
  • KILLARK
  • Conduit Body, T Style, 1 In, Malleable IronConduit Body,T Style,1 In,Malleable Iron
  • Item # 2NB57
  • Mfr. Model # OT-3M
  • Conduit Body, Hub Size 1 In, T Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Flexible Conduit,3/8In,25Ft,Aluminum
  • ELECTRI-FLEX
  • Flexible Conduit, 3/8In, 25Ft, AluminumFlexible Conduit,3/8In,25Ft,Aluminum
  • Item # 3FLE9
  • Mfr. Model # ABR10x25
  • Flexible Aluminum Conduit, Reduced Wall, Conduit Size 3/8 In., Length 25 Ft., Bend Radius 2 In., Material of...More

Conduit Body,Style T,3/4In,Mal Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style T, 3/4In, Mal IronConduit Body,Style T,3/4In,Mal Iron
  • Item # 10W138
  • Mfr. Model # T75-M
  • Conduit Body, Ordinary Location, T Body Style, Flat Back Design Type, Hub Size (In.) 3/4, Capacity (Cu.-In.)...More

Conduit Body, Style T, 1-1/4 In, Alum
Conduit Body,Style LB,1In,CF Alum
  • APPLETON ELECTRIC
  • Conduit Body, Style LB, 1In, CF AlumConduit Body,Style LB,1In,CF Alum
  • Item # 10V929
  • Mfr. Model # LB100-A
  • Conduit Body, Ordinary Location, LB Body Style, Flat Back Design Type, Hub Size (In.) 1, Capacity (Cu.-In.)...More

Conduit Body,Style LR,3/4 In
Conduit Body,AL,AnyBODY(TM),1In Hub
  • ARLINGTON
  • Conduit Body, AL, AnyBODY(TM), 1In HubConduit Body,AL,AnyBODY(TM),1In Hub
  • Item # 4JWH2
  • Mfr. Model # 932
  • Conduit Body, Metallic, LB, T, LL, LR, or C Body Style, AnyBODY(TM) Design Type, Hub Size 1 In., Aluminum,...More

Conduit Body,TB Style,1 In,Aluminum
  • KILLARK
  • Conduit Body, TB Style, 1 In, AluminumConduit Body,TB Style,1 In,Aluminum
  • Item # 2NB79
  • Mfr. Model # OTB-3
  • Conduit Body, Hub Size 1 In, TB Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body,Style T ,1/2In,CF Alum
  • APPLETON ELECTRIC
  • Conduit Body, Style T , 1/2In, CF AlumConduit Body,Style T ,1/2In,CF Alum
  • Item # 10W107
  • Mfr. Model # T17-SA
  • Conduit Body, Ordinary Location, T Body Style, Hub Size (In.) 1/2, Capacity (Cu.-In.) 6, Copper Free...More

Conduit Body,Style C,3/4 In
Schedule 80 Conduit,1-1/2 In.,10 ft. L
  • CANTEX
  • Schedule 80 Conduit, 1-1/2 In., 10 ft. LSchedule 80 Conduit
  • Item # 4EUC9
  • Mfr. Model # A53BE12
  • Schedule 80 Conduit, Nominal Length 10 ft., Trade Size 1-1/2 In., Material of Construction PVC, Nominal...More

Conduit Body,T Style,1 1/4 In,Aluminum
  • KILLARK
  • Conduit Body, T Style, 1 1/4 In, AluminumConduit Body,T Style,1 1/4 In,Aluminum
  • Item # 2NB59
  • Mfr. Model # OT-4
  • Conduit Body, Hub Size 1 1/4 In, T Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body,Style TB,1/2In,Mal Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style TB, 1/2In, Mal IronConduit Body,Style TB,1/2In,Mal Iron
  • Item # 10W160
  • Mfr. Model # TB50-M
  • Conduit Body, Ordinary Location, TB Body Style, Round Back Design Type, Hub Size (In.) 1/2, Capacity...More

PullingElbow,90Deg,1 1/4In,3.900In Hub L
Conduit Body,TB,1 In,Malleable Iron
  • KILLARK
  • Conduit Body, TB, 1 In, Malleable IronConduit Body,TB,1 In,Malleable Iron
  • Item # 2NB81
  • Mfr. Model # OTB-3M
  • Conduit Body, Hub Size 1 In, TB Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

PullingElbow,90Deg,1 1/4In,3.037In Hub L
Conduit Body,Style LL,3/4 In
Conduit Body,PL,AnyBODY(TM),2In Hub
  • ARLINGTON
  • Conduit Body, PL, AnyBODY(TM), 2In HubConduit Body,PL,AnyBODY(TM),2In Hub
  • Item # 4JWJ6
  • Mfr. Model # 935NM
  • Conduit Body, Non Metallic, LB, T, LL, LR, or C Body Style, AnyBODY(TM) Design Type, Hub Size 2 In., Plastic,...More

Conduit Body,Style LB,3/4In,CF Alum
  • APPLETON ELECTRIC
  • Conduit Body, Style LB, 3/4In, CF AlumConduit Body,Style LB,3/4In,CF Alum
  • Item # 10V950
  • Mfr. Model # LB27-SA
  • Conduit Body, Ordinary Location, LB Body Style, Hub Size (In.) 3/4, Capacity (Cu.-In.) 7, Copper Free...More

Conduit Body,Style T,3/4In,CF Alum
  • APPLETON ELECTRIC
  • Conduit Body, Style T, 3/4In, CF AlumConduit Body,Style T,3/4In,CF Alum
  • Item # 10W137
  • Mfr. Model # T75-A
  • Conduit Body, Ordinary Location, T Body Style, Flat Back Design Type, Hub Size (In.) 3/4, Capacity (Cu.-In.)...More

Conduit Body,LR Style,1 1/4 In,Aluminum
  • KILLARK
  • Conduit Body, LR Style, 1 1/4 In, AluminumConduit Body,LR Style,1 1/4 In,Aluminum
  • Item # 2NB42
  • Mfr. Model # OLR-4
  • Conduit Body, Hub Size 1 1/4 In, LR Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body Cover Set,Screw In
  • CALBRITE
  • Conduit Body Cover Set, Screw InConduit Body Cover Set,Screw In
  • Item # 36LM13
  • Mfr. Model # S60500CG00
  • Conduit Body Cover Set, Screw In, 316 Stainless Steel, Fits Form 8 Conduit Bodies, Includes (2) 10-32 x 3/8...More

Conduit Body,Style TB,1/2In,CF Alum
  • APPLETON ELECTRIC
  • Conduit Body, Style TB, 1/2In, CF AlumConduit Body,Style TB,1/2In,CF Alum
  • Item # 10W152
  • Mfr. Model # TB17-SA
  • Conduit Body, Ordinary Location, TB Body Style, Hub Size (In.) 1/2, Capacity (Cu.-In.) 6, Copper Free...More

Conduit Body,Style C,1In,CF Alum
  • APPLETON ELECTRIC
  • Conduit Body, Style C, 1In, CF AlumConduit Body,Style C,1In,CF Alum
  • Item # 10Y667
  • Mfr. Model # C100T-A
  • Conduit Body, Ordinary Location, C Body Style, Flat Back Design Type, Hub Size (In.) 1, Capacity (Cu.-In.)...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More