Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Conduit

68 Results Found that Include 68 Products

Results per page: 16 | 32 | 48
Schedule 40 Conduit,2 In.,10 ft. L,PVC
  • CANTEX
  • Schedule 40 Conduit, 2 In., 10 ft. L, PVCSchedule 40 Conduit
  • Item # 4EUC1
  • Mfr. Model # A52CA12
  • Schedule 40 Conduit, Nominal Length 10 ft., Trade Size 2 In., Material of Construction PVC, Nominal Outside...More

IMC Conduit,1/2 In.,10 ft. L,Steel
  • GRAINGER APPROVED
  • IMC Conduit, 1/2 In., 10 ft. L, SteelIMC Conduit
  • Item # 6XC33
  • Mfr. Model # 583419
  • IMC Conduit, Nominal Length 10 ft., Trade Size 1/2 In., Material of Construction Galvanized Steel, Nominal...More

Conduit Body,LB,2 In Hub,PVC
Conduit Body,Style C,3/4In,Mal Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style C, 3/4In, Mal IronConduit Body,Style C,3/4In,Mal Iron
  • Item # 10V894
  • Mfr. Model # C75-M
  • Conduit Body, Ordinary Location, C Body Style, Flat Back Design Type, Hub Size (In.) 3/4, Capacity (Cu.-In.)...More

Conduit Body,LB,1 In,Malleable Iron
  • KILLARK
  • Conduit Body, LB, 1 In, Malleable IronConduit Body,LB,1 In,Malleable Iron
  • Item # 2NB14
  • Mfr. Model # OLB-3M
  • Conduit Body, Hub Size 1 In, LB Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Conduit Body,Style LB,3/4In,Mal Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style LB, 3/4In, Mal IronConduit Body,Style LB,3/4In,Mal Iron
  • Item # 10V976
  • Mfr. Model # LB75-M
  • Conduit Body, Ordinary Location, LB Body Style, Flat Back Design Type, Hub Size (In.) 3/4, Capacity (Cu.-In.)...More

Conduit Body,Style LB,3/4In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style LB, 3/4In, IronConduit Body,Style LB,3/4In,Iron
  • Item # 10V949
  • Mfr. Model # LB27
  • Conduit Body, Ordinary Location, LB Body Style, Hub Size (In.) 3/4, Capacity (Cu.-In.) 7, Grayloy-Iron, Color...More

Liquid-Tight Conduit,1/2 In x 6 ft,Gray
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid-Tight Conduit, 1/2 In x 6 ft, GrayFlexible Conduit Kit
  • Item # 6D267
  • Mfr. Model # PS05GYKIT
  • Flexible Metallic Liquid Tight Conduit, Series PS, Conduit Size 1/2 In., Length 6 ft., Color Gray, Core...More

Conduit Body,Style T,1/2In,Mal Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style T, 1/2In, Mal IronConduit Body,Style T,1/2In,Mal Iron
  • Item # 10W129
  • Mfr. Model # T50-M
  • Conduit Body, Ordinary Location, T Body Style, Flat Back Design Type, Hub Size (In.) 1/2, Capacity (Cu.-In.)...More

Conduit Body,LB Style,1 In,Gray Iron
  • KILLARK
  • Conduit Body, LB Style, 1 In, Gray IronConduit Body,LB Style,1 In,Gray Iron
  • Item # 2NA58
  • Mfr. Model # LB37
  • Conduit Body, Hub Size 1 In, LB Body Style, Gray Iron, Flat Back Design Type, For Use With Threaded Rigid,...More

Schedule 80 Conduit,1-1/4 In.,10 ft. L
  • CANTEX
  • Schedule 80 Conduit, 1-1/4 In., 10 ft. LSchedule 80 Conduit
  • Item # 4EUC8
  • Mfr. Model # A53BC12
  • Schedule 80 Conduit, Nominal Length 10 ft., Trade Size 1-1/4 In., Material of Construction PVC, Nominal...More

Conduit Body,LL Style,1 In,Aluminum
  • KILLARK
  • Conduit Body, LL Style, 1 In, AluminumConduit Body,LL Style,1 In,Aluminum
  • Item # 2NB28
  • Mfr. Model # OLL-3
  • Conduit Body, Hub Size 1 In, LL Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Cover with Gasket,1-1/2In,Steel,FM7
  • APPLETON ELECTRIC
  • Cover with Gasket, 1-1/2In, Steel, FM7Cover with Gasket,1-1/2In,Steel,FM7
  • Item # 10Y657
  • Mfr. Model # APP570IG
  • Cover with Integral Gasket, Hub Size (In.) 1-1/2, Clip On, Stamped Steel, Fits Appleton FM7 Unilet Conduit...More

Conduit Body,Style C,1/2 In
Conduit Body,C,2 In Hub,PVC
  • CANTEX
  • Conduit Body, C, 2 In Hub, PVCConduit Body,C,2 In Hub,PVC
  • Item # 4FYR1
  • Mfr. Model # 5133106
  • Conduit Body, Non Metallic, C Body Style, Flat Back Design Type, Hub Size 2 In., Capacity 63.5 Cu.-In., PVC,...More

Conduit Body,TB,3/4 In,Malleable Iron
  • KILLARK
  • Conduit Body, TB, 3/4 In, Malleable IronConduit Body,TB,3/4 In,Malleable Iron
  • Item # 2NB77
  • Mfr. Model # OTB-2M
  • Conduit Body, Hub Size 3/4 In, TB Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Conduit Body,Style LR,3/4In,Mal Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style LR, 3/4In, Mal IronConduit Body,Style LR,3/4In,Mal Iron
  • Item # 10W086
  • Mfr. Model # LR75-M
  • Conduit Body, Ordinary Location, LR Body Style, Flat Back Design Type, Hub Size (In.) 3/4, Capacity (Cu.-In.)...More

Cover with Gasket,1-1/4In,Steel,FM7
  • APPLETON ELECTRIC
  • Cover with Gasket, 1-1/4In, Steel, FM7Cover with Gasket,1-1/4In,Steel,FM7
  • Item # 10Y655
  • Mfr. Model # APP470IG
  • Cover with Integral Gasket, Hub Size (In.) 1-1/4, Clip On, Stamped Steel, Fits Appleton FM7 Unilet Conduit...More

Conduit Body, Style LB, 1-1/4 In, Alum
Conduit Body,Style LR,3/4In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style LR, 3/4In, IronConduit Body,Style LR,3/4In,Iron
  • Item # 10W061
  • Mfr. Model # LR27
  • Conduit Body, Ordinary Location, LR Body Style, Hub Size (In.) 3/4, Capacity (Cu.-In.) 7, Grayloy-Iron, Color...More

Pulling Elbow,90 Deg,1In,2.610In Hub L
Conduit Body,LL,1 In,Malleable Iron
  • KILLARK
  • Conduit Body, LL, 1 In, Malleable IronConduit Body,LL,1 In,Malleable Iron
  • Item # 2NB29
  • Mfr. Model # OLL-3M
  • Conduit Body, Hub Size 1 In, LL Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Conduit Body,Style LL,3/4In,Mal Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style LL, 3/4In, Mal IronConduit Body,Style LL,3/4In,Mal Iron
  • Item # 10W032
  • Mfr. Model # LL75-M
  • Conduit Body, Ordinary Location, LL Body Style, Flat Back Design Type, Hub Size (In.) 3/4, Capacity (Cu.-In.)...More

Conduit Body,Style C,3/4In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style C, 3/4In, IronConduit Body,Style C,3/4In,Iron
  • Item # 10Y681
  • Mfr. Model # C27
  • Conduit Body, Ordinary Location, C Body Style, Hub Size (In.) 3/4, Capacity (Cu.-In.) 7, Grayloy-Iron, Color...More

Cover with Gasket,1-1/2In,Steel,FM8
  • APPLETON ELECTRIC
  • Cover with Gasket, 1-1/2In, Steel, FM8Cover with Gasket,1-1/2In,Steel,FM8
  • Item # 10Y645
  • Mfr. Model # 580IG
  • Cover with Integral Gasket, Hub Size (In.) 1-1/2, Clip On, Stamped Steel, Fits Appleton FM8 Unilet Conduit...More

Conduit Body,Style LL,3/4In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style LL, 3/4In, IronConduit Body,Style LL,3/4In,Iron
  • Item # 10W007
  • Mfr. Model # LL27
  • Conduit Body, Ordinary Location, LL Body Style, Hub Size (In.) 3/4, Capacity (Cu.-In.) 7, Grayloy-Iron, Color...More

Conduit Body,LR,1 In,Malleable Iron
  • KILLARK
  • Conduit Body, LR, 1 In, Malleable IronConduit Body,LR,1 In,Malleable Iron
  • Item # 2NB41
  • Mfr. Model # OLR-3M
  • Conduit Body, Hub Size 1 In, LR Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Conduit Body,Style T ,1/2In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style T , 1/2In, IronConduit Body,Style T ,1/2In,Iron
  • Item # 10W106
  • Mfr. Model # T17
  • Conduit Body, Ordinary Location, T Body Style, Hub Size (In.) 1/2, Capacity (Cu.-In.) 6, Grayloy-Iron, Color...More

Cover,2In,Steel,Form 35
  • APPLETON ELECTRIC
  • Cover, 2In, Steel, Form 35Cover,2In,Steel,Form 35
  • Item # 10V917
  • Mfr. Model # K200
  • Cover, Hub Size (In.) 2, Screw In, Stamped Steel, Fits Appleton Form 35 Unilet Conduit Outlet Bodies, UL...More

Conduit Body,Style T,1/2In,CF Alum
  • APPLETON ELECTRIC
  • Conduit Body, Style T, 1/2In, CF AlumConduit Body,Style T,1/2In,CF Alum
  • Item # 10W128
  • Mfr. Model # T50-A
  • Conduit Body, Ordinary Location, T Body Style, Flat Back Design Type, Hub Size (In.) 1/2, Capacity (Cu.-In.)...More

Conduit Body,Style LB,1/2 In
Conduit Body,LR Style,1 In,Aluminum
  • KILLARK
  • Conduit Body, LR Style, 1 In, AluminumConduit Body,LR Style,1 In,Aluminum
  • Item # 2NB40
  • Mfr. Model # OLR-3
  • Conduit Body, Hub Size 1 In, LR Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Results per page: 16 | 32 | 48