Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Conduit

80 Results Found that Include 82 Products 

Results per page: 16 | 32 | 48
EMT Conduit,3/4 In.,10 ft. L,Steel
  • GRAINGER APPROVED VENDOR
  • EMT Conduit, 3/4 In., 10 ft. L, Steel
  • Item # 6XC31
  • Mfr. Model # 583203
  • EMT Conduit, Nominal Length 10 ft., Trade Size 3/4 In., Material of Construction Galvanized Steel, Nominal...More

Gasket,Hub Sz 1/2 In
  • KILLARK
  • Gasket, Hub Sz 1/2 In
  • Item # 2NB21
  • Mfr. Model # OLK-1RG
  • Gasket, Hub Size 1/2 In, Lay In Design, Industrial Grade Neoprene, Fits Copper Free Aluminum, Malleable Iron...More

  • CANTEX
  • Schedule 40 Conduit
  • Multiple product options available

Gasket,Hub Sz 3/4 In
  • KILLARK
  • Gasket, Hub Sz 3/4 In
  • Item # 2NB22
  • Mfr. Model # OLK-2RG
  • Gasket, Hub Size 3/4 In, Lay In Design, Industrial Grade Neoprene, Fits Copper Free Aluminum, Malleable Iron...More

Cover,Hub Size 3/4 In
  • KILLARK
  • Cover, Hub Size 3/4 In
  • Item # 2NA89
  • Mfr. Model # OL-20
  • Cover, Hub Size 3/4 In, Screw In Design, Aluminum, Fits Copper Free Aluminum Conduit Bodies, UL E3397, CSA ...More

Pulling Elbow,90 Deg,1/2In,2.150In Hub L
  • ARLINGTON
  • Pulling Elbow, 90 Deg, 1/2In, 2.150In Hub L
  • Item # 4JWK5
  • Mfr. Model # HL5000
  • Pulling Elbow, 90 Degree, Conduit Size 1/2 In., Material of Construction Zinc, Hub Length 2.150 In., Min....More

Conduit Body,LB Style,1/2 In,Aluminum
  • KILLARK
  • Conduit Body, LB Style, 1/2 In, Aluminum
  • Item # 2NA99
  • Mfr. Model # OLB-1
  • Conduit Body, Hub Size 1/2 In, LB Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Cover, Hub Size 3/4 In,Diecast Aluminum
Gasket,Hub Size 1 In
  • KILLARK
  • Gasket, Hub Size 1 In
  • Item # 2NB23
  • Mfr. Model # OLK-3RG
  • Gasket, Hub Size 1 In, Lay In Design, Industrial Grade Neoprene, Fits Copper Free Aluminum, Malleable Iron...More

Conduit Body,LB,3/4 In Hub,PVC
  • CANTEX
  • Conduit Body, LB, 3/4 In Hub, PVC
  • Item # 4FYN6
  • Mfr. Model # 5133664
  • Conduit Body, Non Metallic, LB Body Style, Flat Back Design Type, Hub Size 3/4 In., Capacity 6.5 Cu.-In.,...More

Pulling Elbow,90 Deg,1/2In,1.945In Hub L
  • ARLINGTON
  • Pulling Elbow, 90 Deg, 1/2In, 1.945In Hub L
  • Item # 4JWK1
  • Mfr. Model # 9100
  • Pulling Elbow, 90 Degree, Conduit Size 1/2 In., Material of Construction Zinc, Hub Length 1.945 In., Min....More

Conduit Body, Style LB, 1/2 In, Alum
  • GRAINGER APPROVED VENDOR
  • Conduit Body, Style LB, 1/2 In, Alum
  • Item # 11Y570
  • Mfr. Model # 11Y570
  • Conduit Body, Non-Hazardous Location, LB Body Style, Flat Back Design Type, Hub Size (In.) 1/2, Capacity...More

Conduit Body,LB,1/2 In Hub,PVC
  • CANTEX
  • Conduit Body, LB, 1/2 In Hub, PVC
  • Item # 4FYN5
  • Mfr. Model # 5133663
  • Conduit Body, Non Metallic, LB Body Style, Flat Back Design Type, Hub Size 1/2 In., Capacity 4.3 Cu.-In.,...More

Pulling Elbow,90 Deg,3/4In,2.300In Hub L
  • ARLINGTON
  • Pulling Elbow, 90 Deg, 3/4In, 2.300In Hub L
  • Item # 4JWK6
  • Mfr. Model # HL7500
  • Pulling Elbow, 90 Degree, Conduit Size 3/4 In., Material of Construction Zinc, Hub Length 2.300 In., Min....More

Conduit Body, Style LB, 3/4 In, Alum
  • GRAINGER APPROVED VENDOR
  • Conduit Body, Style LB, 3/4 In, Alum
  • Item # 11Y572
  • Mfr. Model # 11Y572
  • Conduit Body, Non-Hazardous Location, LB Body Style, Flat Back Design Type, Hub Size (In.) 3/4, Capacity...More

Cover,Hub Size 3/4 In
  • KILLARK
  • Cover, Hub Size 3/4 In
  • Item # 2MY57
  • Mfr. Model # 270
  • Cover, Hub Size 3/4 In, Screw Clamp Design, Steel, Fits Gray Iron Conduit Bodies, UL E3397, CSA LR11852,...More

Conduit Body,C Style,1/2 In,Aluminum
  • KILLARK
  • Conduit Body, C Style, 1/2 In, Aluminum
  • Item # 2NA75
  • Mfr. Model # OC-1
  • Conduit Body, Hub Size 1/2 In, C Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Gasket,Hub 1-1/4 to 1-1/2
  • KILLARK
  • Gasket, Hub 1-1/4 to 1-1/2
  • Item # 2NA95
  • Mfr. Model # OL-45-RG
  • Gasket, Hub Size 1-1/4 to 1-1/2 In, Lay In Design, Neoprene, Fits Copper Free Aluminum, Malleable Iron...More

Conduit Body,T,3/4 In Hub,PVC
  • CANTEX
  • Conduit Body, T, 3/4 In Hub, PVC
  • Item # 4FYL6
  • Mfr. Model # 5133564
  • Conduit Body, Non Metallic, T Body Style, Flat Back Design Type, Hub Size 3/4 In., Capacity 6.5 Cu.-In., PVC,...More

Gasket,1/2In,Neoprene,Form 35 & 85
  • APPLETON ELECTRIC
  • Gasket, 1/2In, Neoprene, Form 35 & 85
  • Item # 10V908
  • Mfr. Model # GK50-N
  • Gasket, Hub Size (In.) 1/2, Lay In, Neoprene Rubber, Fits Appleton Form 35 and 85 Unilet Conduit Outlet...More

Cover,Hub 1-1/4 to 1-1/2
  • KILLARK
  • Cover, Hub 1-1/4 to 1-1/2
  • Item # 2NA94
  • Mfr. Model # OL-45M
  • Cover, Hub Size 1-1/4 to 1-1/2 In, Screw In Design, Steel, Fits Malleable Iron Conduit Bodies, UL E3397, CSA ...More

Schedule 80 Conduit,1/2 In.,10 ft. L
  • CANTEX
  • Schedule 80 Conduit, 1/2 In., 10 ft. L
  • Item # 4EUC5
  • Mfr. Model # A53AE12
  • Schedule 80 Conduit, Nominal Length 10 ft., Trade Size 1/2 In., Material of Construction PVC, Nominal Outside...More

Cover,Hub Size 1 In
  • KILLARK
  • Cover, Hub Size 1 In
  • Item # 2NA92
  • Mfr. Model # OL-30M
  • Cover, Hub Size 1 In, Screw In Design, Steel, Fits Malleable Iron Conduit Bodies, UL E3397, CSA LR11852,...More

Conduit Body,LB,1 In Hub,PVC
  • CANTEX
  • Conduit Body, LB, 1 In Hub, PVC
  • Item # 4FYN7
  • Mfr. Model # 5133665
  • Conduit Body, Non Metallic, LB Body Style, Flat Back Design Type, Hub Size 1 In., Capacity 11.8 Cu.-In., PVC,...More

Conduit Body,T,1/2 In Hub,PVC
  • CANTEX
  • Conduit Body, T, 1/2 In Hub, PVC
  • Item # 4FYL5
  • Mfr. Model # 5133563
  • Conduit Body, Non Metallic, T Body Style, Flat Back Design Type, Hub Size 1/2 In., Capacity 4.3 Cu.-In., PVC,...More

Conduit Body Cover,3/4 In,Clip On
  • BLUEKOTE
  • Conduit Body Cover, 3/4 In, Clip On
  • Item # 2LUU5
  • Mfr. Model # 270S
  • Conduit Body Cover, Hub Size 3/4 In, Clip On, Stamped Steel, Fits Thomas & Betts Form 7 Conduit Bodies, UL(E...More

Conduit Body, Style T, 1/2 In, Alum
  • GRAINGER APPROVED VENDOR
  • Conduit Body, Style T, 1/2 In, Alum
  • Item # 11Y588
  • Mfr. Model # 11Y588
  • Conduit Body, Non-Hazardous Location, T Body Style, Flat Back Design Type, Hub Size (In.) 1/2, Capacity...More

Cover,Hub Size 1/2 In
  • KILLARK
  • Cover, Hub Size 1/2 In
  • Item # 2MY56
  • Mfr. Model # 170
  • Cover, Hub Size 1/2 In, Screw Clamp Design, Steel, Fits Gray Iron Conduit Bodies, UL E3397, CSA LR11852,...More

Conduit Body,LR Style,1/2 In,Aluminum
  • KILLARK
  • Conduit Body, LR Style, 1/2 In, Aluminum
  • Item # 2NB36
  • Mfr. Model # OLR-1
  • Conduit Body, Hub Size 1/2 In, LR Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Gasket,3/4In,Neoprene,Form 35 & 85
  • APPLETON ELECTRIC
  • Gasket, 3/4In, Neoprene, Form 35 & 85
  • Item # 10V910
  • Mfr. Model # GK75-N
  • Gasket, Hub Size (In.) 3/4, Lay In, Neoprene Rubber, Fits Appleton Form 35 and 85 Unilet Conduit Outlet...More

Cover,3/4In,Steel,Form 35
  • APPLETON ELECTRIC
  • Cover, 3/4In, Steel, Form 35
  • Item # 10V927
  • Mfr. Model # K75
  • Cover, Hub Size (In.) 3/4, Screw In, Stamped Steel, Fits Appleton Form 35 Unilet Conduit Outlet Bodies, UL...More

Conduit Body,LL Style,1/2 In,Aluminum
  • KILLARK
  • Conduit Body, LL Style, 1/2 In, Aluminum
  • Item # 2NB24
  • Mfr. Model # OLL-1
  • Conduit Body, Hub Size 1/2 In, LL Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Results per page: 16 | 32 | 48