Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less

Conduit

45 Results Found that Include 62 Products 

Results per page: 16 | 32 | 48
  • CANTEX
  • Conduit
  • Multiple product options available

Conduit Body,LB,3/4 In Hub,PVC
  • CANTEX
  • Conduit Body, LB, 3/4 In Hub, PVC
  • Item # 4FYN6
  • Mfr. Model # 5133664
  • Conduit Body, Non Metallic, LB Body Style, Flat Back Design Type, Hub Size 3/4 In., Capacity 6.5 Cu.-In.,...More

Conduit Body,LB,1/2 In Hub,PVC
  • CANTEX
  • Conduit Body, LB, 1/2 In Hub, PVC
  • Item # 4FYN5
  • Mfr. Model # 5133663
  • Conduit Body, Non Metallic, LB Body Style, Flat Back Design Type, Hub Size 1/2 In., Capacity 4.3 Cu.-In.,...More

Conduit Body,T,3/4 In Hub,PVC
  • CANTEX
  • Conduit Body, T, 3/4 In Hub, PVC
  • Item # 4FYL6
  • Mfr. Model # 5133564
  • Conduit Body, Non Metallic, T Body Style, Flat Back Design Type, Hub Size 3/4 In., Capacity 6.5 Cu.-In., PVC,...More

Conduit Body,LB,1 In Hub,PVC
  • CANTEX
  • Conduit Body, LB, 1 In Hub, PVC
  • Item # 4FYN7
  • Mfr. Model # 5133665
  • Conduit Body, Non Metallic, LB Body Style, Flat Back Design Type, Hub Size 1 In., Capacity 11.8 Cu.-In., PVC,...More

Conduit Body,LB,2 In Hub,PVC
  • CANTEX
  • Conduit Body, LB, 2 In Hub, PVC
  • Item # 4FYP1
  • Mfr. Model # 5133668
  • Conduit Body, Non Metallic, LB Body Style, Flat Back Design Type, Hub Size 2 In., Capacity 63.5 Cu.-In., PVC,...More

Conduit Body,T,1/2 In Hub,PVC
  • CANTEX
  • Conduit Body, T, 1/2 In Hub, PVC
  • Item # 4FYL5
  • Mfr. Model # 5133563
  • Conduit Body, Non Metallic, T Body Style, Flat Back Design Type, Hub Size 1/2 In., Capacity 4.3 Cu.-In., PVC,...More

Conduit Body,T,1 In Hub,PVC
  • CANTEX
  • Conduit Body, T, 1 In Hub, PVC
  • Item # 4FYL7
  • Mfr. Model # 5133565
  • Conduit Body, Non Metallic, T Body Style, Flat Back Design Type, Hub Size 1 In., Capacity 11.8 Cu.-In., PVC,...More

Conduit Body,LB,1 1/2 In Hub,PVC
  • CANTEX
  • Conduit Body, LB, 1 1/2 In Hub, PVC
  • Item # 4FYN9
  • Mfr. Model # 5133667
  • Conduit Body, Non Metallic, LB Body Style, Flat Back Design Type, Hub Size 1 1/2 In., Capacity 36.5 Cu.-In.,...More

Conduit Body,LL,1/2In. Hub Size,PVC
Conduit Body,C,1/2 In Hub,PVC
  • CANTEX
  • Conduit Body, C, 1/2 In Hub, PVC
  • Item # 4FYP5
  • Mfr. Model # 5133101
  • Conduit Body, Non Metallic, C Body Style, Flat Back Design Type, Hub Size 1/2 In., Capacity 4.3 Cu.-In., PVC,...More

Conduit Body,LR,1/2In. Hub Size,PVC
Conduit Body,C,3/4 In Hub,PVC
  • CANTEX
  • Conduit Body, C, 3/4 In Hub, PVC
  • Item # 4FYP6
  • Mfr. Model # 5133102
  • Conduit Body, Non Metallic, C Body Style, Flat Back Design Type, Hub Size 3/4 In., Capacity 6.5 Cu.-In., PVC,...More

Conduit Body,LB,4 In Hub,PVC
  • CANTEX
  • Conduit Body, LB, 4 In Hub, PVC
  • Item # 4FYP4
  • Mfr. Model # 5133672
  • Conduit Body, Non Metallic, LB Body Style, Flat Back Design Type, Hub Size 4 In., Capacity 305 Cu.-In., PVC,...More

Conduit Body,LL,3/4In. Hub Size,PVC
Conduit Body,LB,1 1/4 In Hub,PVC
  • CANTEX
  • Conduit Body, LB, 1 1/4 In Hub, PVC
  • Item # 4FYN8
  • Mfr. Model # 5133666
  • Conduit Body, Non Metallic, LB Body Style, Flat Back Design Type, Hub Size 1 1/4 In., Capacity 25 Cu.-In.,...More

Conduit Body,LR,3/4In. Hub Size,PVC
Conduit Body,LL,1In. Hub Size,PVC
Conduit Body,C,1 In Hub,PVC
  • CANTEX
  • Conduit Body, C, 1 In Hub, PVC
  • Item # 4FYP7
  • Mfr. Model # 5133103
  • Conduit Body, Non Metallic, C Body Style, Flat Back Design Type, Hub Size 1 In., Capacity 11.8 Cu.-In., PVC,...More

Conduit Body,E,1/2 In Hub,PVC
  • CANTEX
  • Conduit Body, E, 1/2 In Hub, PVC
  • Item # 4FYR5
  • Mfr. Model # 5133151
  • Conduit Body, Non Metallic, E Body Style, Flat Back Design Type, Hub Size 1/2 In., Capacity 4.3 Cu.-In., PVC,...More

Conduit Body,C,1 1/4 In Hub,PVC
  • CANTEX
  • Conduit Body, C, 1 1/4 In Hub, PVC
  • Item # 4FYP8
  • Mfr. Model # 5133104
  • Conduit Body, Non Metallic, C Body Style, Flat Back Design Type, Hub Size 1 1/4 In., Capacity 25 Cu.-In.,...More

Conduit Body,LR,1In. Hub Size,PVC
Conduit Body,T,1 1/2 In Hub,PVC
  • CANTEX
  • Conduit Body, T, 1 1/2 In Hub, PVC
  • Item # 4FYL9
  • Mfr. Model # 5133567
  • Conduit Body, Non Metallic, T Body Style, Flat Back Design Type, Hub Size 1 1/2 In., Capacity 36.5 Cu.-In.,...More

Conduit Body,T,1 1/4 In Hub,PVC
  • CANTEX
  • Conduit Body, T, 1 1/4 In Hub, PVC
  • Item # 4FYL8
  • Mfr. Model # 5133566
  • Conduit Body, Non Metallic, T Body Style, Flat Back Design Type, Hub Size 1 1/4 In., Capacity 25 Cu.-In.,...More

Conduit Body,LB,2 1/2 In Hub,PVC
  • CANTEX
  • Conduit Body, LB, 2 1/2 In Hub, PVC
  • Item # 4FYP2
  • Mfr. Model # 5133669
  • Conduit Body, Non Metallic, LB Body Style, Flat Back Design Type, Hub Size 2 1/2 In., Capacity 198 Cu.-In.,...More

Conduit Body,C,1 1/2 In Hub,PVC
  • CANTEX
  • Conduit Body, C, 1 1/2 In Hub, PVC
  • Item # 4FYP9
  • Mfr. Model # 5133105
  • Conduit Body, Non Metallic, C Body Style, Flat Back Design Type, Hub Size 1 1/2 In., Capacity 36.5 Cu.-In.,...More

Conduit Body,C,2 In Hub,PVC
  • CANTEX
  • Conduit Body, C, 2 In Hub, PVC
  • Item # 4FYR1
  • Mfr. Model # 5133106
  • Conduit Body, Non Metallic, C Body Style, Flat Back Design Type, Hub Size 2 In., Capacity 63.5 Cu.-In., PVC,...More

Conduit Body,LL,1 1/4In. Hub Size,PVC
Conduit Body,LR,1 1/4In. Hub Size,PVC
Conduit Body,T,2 In Hub,PVC
  • CANTEX
  • Conduit Body, T, 2 In Hub, PVC
  • Item # 4FYN1
  • Mfr. Model # 5133568
  • Conduit Body, Non Metallic, T Body Style, Flat Back Design Type, Hub Size 2 In., Capacity 63.5 Cu.-In., PVC,...More

Conduit Body,LB,3 In Hub,PVC
  • CANTEX
  • Conduit Body, LB, 3 In Hub, PVC
  • Item # 4FYP3
  • Mfr. Model # 5133670
  • Conduit Body, Non Metallic, LB Body Style, Flat Back Design Type, Hub Size 3 In., Capacity 198 Cu.-In., PVC,...More

Conduit Body,E,3/4 In Hub,PVC
  • CANTEX
  • Conduit Body, E, 3/4 In Hub, PVC
  • Item # 4FYR6
  • Mfr. Model # 5133152
  • Conduit Body, Non Metallic, E Body Style, Flat Back Design Type, Hub Size 3/4 In., Capacity 6.5 Cu.-In., PVC,...More

Results per page: 16 | 32 | 48