Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

    Conduit

    33 Results Found that Include 33 Products 

    Results per page: 16 | 32 | 48
    Conduit Body,Style LB,3/4In,Mal Iron
    • APPLETON ELECTRIC
    • Conduit Body, Style LB, 3/4In, Mal Iron
    • Item # 10V976
    • Mfr. Model # LB75-M
    • Conduit Body, Ordinary Location, LB Body Style, Flat Back Design Type, Hub Size (In.) 3/4, Capacity (Cu.-In.)...More

    Conduit Body,Style T,1/2In,Mal Iron
    • APPLETON ELECTRIC
    • Conduit Body, Style T, 1/2In, Mal Iron
    • Item # 10W129
    • Mfr. Model # T50-M
    • Conduit Body, Ordinary Location, T Body Style, Flat Back Design Type, Hub Size (In.) 1/2, Capacity (Cu.-In.)...More

    Conduit Body,Style LB,3/4In,Iron
    • APPLETON ELECTRIC
    • Conduit Body, Style LB, 3/4In, Iron
    • Item # 10V949
    • Mfr. Model # LB27
    • Conduit Body, Ordinary Location, LB Body Style, Hub Size (In.) 3/4, Capacity (Cu.-In.) 7, Grayloy-Iron, Color...More

    Conduit Body,Style C,3/4In,Mal Iron
    • APPLETON ELECTRIC
    • Conduit Body, Style C, 3/4In, Mal Iron
    • Item # 10V894
    • Mfr. Model # C75-M
    • Conduit Body, Ordinary Location, C Body Style, Flat Back Design Type, Hub Size (In.) 3/4, Capacity (Cu.-In.)...More

    Conduit Body,Style T ,1/2In,Iron
    • APPLETON ELECTRIC
    • Conduit Body, Style T , 1/2In, Iron
    • Item # 10W106
    • Mfr. Model # T17
    • Conduit Body, Ordinary Location, T Body Style, Hub Size (In.) 1/2, Capacity (Cu.-In.) 6, Grayloy-Iron, Color...More

    Conduit Body,Style LL,3/4In,Mal Iron
    • APPLETON ELECTRIC
    • Conduit Body, Style LL, 3/4In, Mal Iron
    • Item # 10W032
    • Mfr. Model # LL75-M
    • Conduit Body, Ordinary Location, LL Body Style, Flat Back Design Type, Hub Size (In.) 3/4, Capacity (Cu.-In.)...More

    Conduit Body,Style LR,3/4In,Mal Iron
    • APPLETON ELECTRIC
    • Conduit Body, Style LR, 3/4In, Mal Iron
    • Item # 10W086
    • Mfr. Model # LR75-M
    • Conduit Body, Ordinary Location, LR Body Style, Flat Back Design Type, Hub Size (In.) 3/4, Capacity (Cu.-In.)...More

    Conduit Body,Style T,1/2In,CF Alum
    • APPLETON ELECTRIC
    • Conduit Body, Style T, 1/2In, CF Alum
    • Item # 10W128
    • Mfr. Model # T50-A
    • Conduit Body, Ordinary Location, T Body Style, Flat Back Design Type, Hub Size (In.) 1/2, Capacity (Cu.-In.)...More

    Conduit Body,Style LR,3/4In,Iron
    • APPLETON ELECTRIC
    • Conduit Body, Style LR, 3/4In, Iron
    • Item # 10W061
    • Mfr. Model # LR27
    • Conduit Body, Ordinary Location, LR Body Style, Hub Size (In.) 3/4, Capacity (Cu.-In.) 7, Grayloy-Iron, Color...More

    Conduit Body,Style LB,3/4In,CF Alum
    • APPLETON ELECTRIC
    • Conduit Body, Style LB, 3/4In, CF Alum
    • Item # 10V977
    • Mfr. Model # LB75T-A
    • Conduit Body, Ordinary Location, LB Body Style, Flat Back Design Type, Hub Size (In.) 3/4, Capacity (Cu.-In.)...More

    Cover,2In,Steel,Form 35
    • APPLETON ELECTRIC
    • Cover, 2In, Steel, Form 35
    • Item # 10V917
    • Mfr. Model # K200
    • Cover, Hub Size (In.) 2, Screw In, Stamped Steel, Fits Appleton Form 35 Unilet Conduit Outlet Bodies, UL...More

    Conduit Body,Style LL,3/4In,Iron
    • APPLETON ELECTRIC
    • Conduit Body, Style LL, 3/4In, Iron
    • Item # 10W007
    • Mfr. Model # LL27
    • Conduit Body, Ordinary Location, LL Body Style, Hub Size (In.) 3/4, Capacity (Cu.-In.) 7, Grayloy-Iron, Color...More

    Conduit Body,Style C,3/4In,Iron
    • APPLETON ELECTRIC
    • Conduit Body, Style C, 3/4In, Iron
    • Item # 10Y681
    • Mfr. Model # C27
    • Conduit Body, Ordinary Location, C Body Style, Hub Size (In.) 3/4, Capacity (Cu.-In.) 7, Grayloy-Iron, Color...More

    Conduit Body,Style LR,3/4In,Iron
    • APPLETON ELECTRIC
    • Conduit Body, Style LR, 3/4In, Iron
    • Item # 10W063
    • Mfr. Model # LR28
    • Conduit Body, Ordinary Location, LR Body Style, Hub Size (In.) 3/4, Capacity (Cu.-In.) 8, Grayloy-Iron, Color...More

    Conduit Body,Style LL,3/4In,Iron
    • APPLETON ELECTRIC
    • Conduit Body, Style LL, 3/4In, Iron
    • Item # 10W009
    • Mfr. Model # LL28
    • Conduit Body, Ordinary Location, LL Body Style, Hub Size (In.) 3/4, Capacity (Cu.-In.) 8, Grayloy-Iron, Color...More

    Conduit Body,Style C,3/4In,Iron
    • APPLETON ELECTRIC
    • Conduit Body, Style C, 3/4In, Iron
    • Item # 10Y683
    • Mfr. Model # C28
    • Conduit Body, Ordinary Location, C Body Style, Hub Size (In.) 3/4, Capacity (Cu.-In.) 8, Grayloy-Iron, Color...More

    Cover with Gasket,1-1/4In,Alum,FM7
    • APPLETON ELECTRIC
    • Cover with Gasket, 1-1/4In, Alum, FM7
    • Item # 10Y656
    • Mfr. Model # APP470IGSA
    • Cover with Integral Gasket, Hub Size (In.) 1-1/4, Clip On, Stamped Aluminum, Fits Appleton FM7 Unilet Conduit...More

    Conduit Body,Style TB,1/2In,Iron
    • APPLETON ELECTRIC
    • Conduit Body, Style TB, 1/2In, Iron
    • Item # 10W151
    • Mfr. Model # TB17
    • Conduit Body, Ordinary Location, TB Body Style, Hub Size (In.) 1/2, Capacity (Cu.-In.) 6, Grayloy-Iron, Color...More

    Conduit Body,Style LB,1/2In,CF Alum
    • APPLETON ELECTRIC
    • Conduit Body, Style LB, 1/2In, CF Alum
    • Item # 10V942
    • Mfr. Model # LB17-SA
    • Conduit Body, Ordinary Location, LB Body Style, Hub Size (In.) 1/2, Capacity (Cu.-In.) 4, Copper Free...More

    Conduit Body,Style LB,3/4In,CF Alum
    • APPLETON ELECTRIC
    • Conduit Body, Style LB, 3/4In, CF Alum
    • Item # 10V975
    • Mfr. Model # LB75-A
    • Conduit Body, Ordinary Location, LB Body Style, Flat Back Design Type, Hub Size (In.) 3/4, Capacity (Cu.-In.)...More

    Gasket,3-1/2 and 4In,Neoprene,Form35, 85
    • APPLETON ELECTRIC
    • Gasket, 3-1/2 and 4In, Neoprene, Form35, 85
    • Item # 10V906
    • Mfr. Model # GK350-400-N
    • Gasket, Hub Size (In.) 3-1/2 and 4, Lay In, Neoprene Rubber, Fits Appleton Form 35 and 85 Unilet Conduit...More

    Conduit Body,Style LL,1/2In,CF Alum
    • APPLETON ELECTRIC
    • Conduit Body, Style LL, 1/2In, CF Alum
    • Item # 10V999
    • Mfr. Model # LL17-SA
    • Conduit Body, Ordinary Location, LL Body Style, Hub Size (In.) 1/2, Capacity (Cu.-In.) 4, Copper Free...More

    Conduit Body,Style TB,1/2In,Mal Iron
    • APPLETON ELECTRIC
    • Conduit Body, Style TB, 1/2In, Mal Iron
    • Item # 10W160
    • Mfr. Model # TB50-M
    • Conduit Body, Ordinary Location, TB Body Style, Round Back Design Type, Hub Size (In.) 1/2, Capacity...More

    Conduit Body,Style LR,1/2In,CF Alum
    • APPLETON ELECTRIC
    • Conduit Body, Style LR, 1/2In, CF Alum
    • Item # 10W054
    • Mfr. Model # LR17-SA
    • Conduit Body, Ordinary Location, LR Body Style, Hub Size (In.) 1/2, Capacity (Cu.-In.) 4, Copper Free...More

    Cover with Gasket,1-1/2In,Alum,FM7
    • APPLETON ELECTRIC
    • Cover with Gasket, 1-1/2In, Alum, FM7
    • Item # 10Y658
    • Mfr. Model # APP570IGSA
    • Cover with Integral Gasket, Hub Size (In.) 1-1/2, Clip On, Stamped Aluminum, Fits Appleton FM7 Unilet Conduit...More

    Conduit Body,Style LR,1/2In,Iron
    • APPLETON ELECTRIC
    • Conduit Body, Style LR, 1/2In, Iron
    • Item # 10W055
    • Mfr. Model # LR18
    • Conduit Body, Ordinary Location, LR Body Style, Hub Size (In.) 1/2, Capacity (Cu.-In.) 5, Grayloy-Iron, Color...More

    Conduit Body,Style C,1/2In,Iron
    • APPLETON ELECTRIC
    • Conduit Body, Style C, 1/2In, Iron
    • Item # 10Y676
    • Mfr. Model # C18
    • Conduit Body, Ordinary Location, C Body Style, Hub Size (In.) 1/2, Capacity (Cu.-In.) 5, Grayloy-Iron, Color...More

    Blank Cover,Iron,For Appleton SEH Series
    Conduit Body,Style LB,1/2In,Iron
    • APPLETON ELECTRIC
    • Conduit Body, Style LB, 1/2In, Iron
    • Item # 10V943
    • Mfr. Model # LB18
    • Conduit Body, Ordinary Location, LB Body Style, Hub Size (In.) 1/2, Capacity (Cu.-In.) 5, Grayloy-Iron, Color...More

    Conduit Body,Style LR,3/4In,CF Alum
    • APPLETON ELECTRIC
    • Conduit Body, Style LR, 3/4In, CF Alum
    • Item # 10W087
    • Mfr. Model # LR75T-A
    • Conduit Body, Ordinary Location, LR Body Style, Flat Back Design Type, Hub Size (In.) 3/4, Capacity (Cu.-In.)...More

    Conduit Body,Style C,1/2In,CF Alum
    • APPLETON ELECTRIC
    • Conduit Body, Style C, 1/2In, CF Alum
    • Item # 10Y675
    • Mfr. Model # C17-SA
    • Conduit Body, Ordinary Location, C Body Style, Hub Size (In.) 1/2, Capacity (Cu.-In.) 4, Copper Free...More

    Conduit Body,Style LB,3/4In,Iron
    • APPLETON ELECTRIC
    • Conduit Body, Style LB, 3/4In, Iron
    • Item # 10V951
    • Mfr. Model # LB28
    • Conduit Body, Ordinary Location, LB Body Style, Hub Size (In.) 3/4, Capacity (Cu.-In.) 8, Grayloy-Iron, Color...More

    Results per page: 16 | 32 | 48