Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Conduit, Wire, Cable Racks/Stands/Carts

57 Results Found that Include 57 Products

Results per page: 16 | 32 | 48
Wire Tote,Hand Carry,Capacity 80 Lb
  • POWER FIRST
  • Wire Tote, Hand Carry, Capacity 80 LbWire Tote,Hand Carry,Capacity 80 Lb
  • Item # 1TCY4
  • Mfr. Model # 1TCY4
  • Wire Tote, Hand Carry, Height 9 1/4 In, Width 13 In, Depth 22 1/2 In, Number of Spindles 2, Spindle Dia 5/8...More

Pipe Rack,Mobile,7 Bin
  • GREENLEE
  • Pipe Rack, Mobile, 7 BinPipe Rack,Mobile,7 Bin
  • Item # 4GA96
  • Mfr. Model # 668
  • Mobile Pipe Storage Rack, Conduit and Pipe, Rack Side 7 Bins, Capacity 1000 lb, Material Steel, Finish Green...More

Adjustable Reel Stand,54 In Max Height
Adjustable Reel Stand,28 In Max Height
Wire Spool Hand Caddy,4 Spindles,Steel
  • GARDNER BENDER
  • Wire Spool Hand Caddy, 4 Spindles, SteelWire Spool Hand Caddy,4 Spindles,Steel
  • Item # 15V947
  • Mfr. Model # WSP-100E
  • Wire Spool Hand Caddy, Height (In.) 9-1/2, Width (In.) 13-1/2, Depth (In.) 22-1/2, Number of Spindles 4,...More

Tie-Wire Reel,Qty. 1 - 5
  • KLEIN TOOLS
  • Tie-Wire Reel, Qty. 1 - 5Tie-Wire Reel,Qty. 1 - 5
  • Item # 2DGK3
  • Mfr. Model # 27400
  • Tie-Wire Reel, Tie-Wire, Self Drive Type, Rewind Knob Latch, Silver Color, Aluminum Alloy Finish, Length 6...More

Wire Caddy,Hand Carry,50 Lb Cap
  • GREENLEE
  • Wire Caddy, Hand Carry, 50 Lb CapWire Caddy,Hand Carry,50 Lb Cap
  • Item # 4HED1
  • Mfr. Model # 9502
  • Wire Caddy, Hand Carry, Load Capacity 50 Lb., Overall Depth 21 In., Overall Length 21 In., Overall Width 21...More

Portable Wire Caddy,20.5x26x16,6 Spindle
  • GARDNER BENDER
  • Portable Wire Caddy, 20.5x26x16,6 SpindlePortable Wire Caddy,20.5x26x16,6 Spindle
  • Item # 15V948
  • Mfr. Model # WSP-115
  • Portable Wire Caddy, Height (In.) 20-1/2, Width (In.) 26, Depth (In.) 16, Number of Spindles 6, Material...More

Wire Spool Cart,45 x18-1/2x22,5 Spindles
  • GARDNER BENDER
  • Wire Spool Cart, 45 x18-1/2x22,5 SpindlesWire Spool Cart,45 x18-1/2x22,5 Spindles
  • Item # 15V951
  • Mfr. Model # WSP-150
  • Heavy-Duty Wire Spool Cart, Height (In.) 45, Width (In.) 18-1/2, Depth (In.) 22, Number of Spindles 5, Steel,...More

Wire Spool Cart,Portable,H 51-3/8 In
  • DAYTON
  • Wire Spool Cart, Portable, H 51-3/8 InWire Spool Cart,Portable,H 51-3/8 In
  • Item # 34D659
  • Mfr. Model # 34D659
  • Wire Spool Cart, Portable, Height (In.) 51-3/8 In., Width (In.) 22-1/4 In., Depth (In.) 16-1/4 In., Number of...More

Wire Reel Caddy,Stand Alone,H 44-3/8 In
Wire Cart Expander Kit
Rack, 24 In X 16 Dia X 1 Spindle
  • BURNDY
  • Rack, 24 In X 16 Dia X 1 SpindleRack, 24 In X 16 Dia X 1 Spindle
  • Item # 5UVG6
  • Mfr. Model # R24F
  • Rack, Modular, Number of Spindles 1, Material Steel, Powder Coat Finish, Dispenses Wire Reels, Allows For...More

Extension Base Plate (Ebp) & Wire Guide
  • BURNDY
  • Extension Base Plate (Ebp) & Wire GuideExtension Base Plate (Ebp) & Wire Guide
  • Item # 5UVG7
  • Mfr. Model # EBP
  • Extension Base Plate, Accessory, Material Steel, Powder Coat Finish, Dispenses Wire Guide, Provides Support...More

Spool & Reel Rack,Add On Unit,H 96,W 43
Spindle,Reel Stand,76 In
Wire Spool Cart,43 x16 x22 In,4 Spindles
  • GARDNER BENDER
  • Wire Spool Cart, 43 x16 x22 In, 4 SpindlesWire Spool Cart,43 x16 x22 In,4 Spindles
  • Item # 15V949
  • Mfr. Model # WSP-140
  • Wire Spool Cart and Caddy, Height (In.) 43, Width (In.) 16, Depth (In.) 22, Number of Spindles 4, Material...More

Rack, 22 In X 7.5 Dia X 0.5 Spindle
  • BURNDY
  • Rack, 22 In X 7.5 Dia X 0.5 SpindleRack, 22 In X 7.5 Dia X 0.5 Spindle
  • Item # 5UVG3
  • Mfr. Model # R22B
  • Rack, Modular, Number of Spindles 1, Material Steel, Powder Coat Finish, Dispenses Wire Reels, Allows For...More

Ratcheting Reel Stand,28 To 46 5/8 In H
Spindle,Reel Stand,62 In
Rack, 17 In X 7.5 Dia X 0.5 Spindle
  • BURNDY
  • Rack, 17 In X 7.5 Dia X 0.5 SpindleRack, 17 In X 7.5 Dia X 0.5 Spindle
  • Item # 5UVG2
  • Mfr. Model # R17A
  • Rack, Modular, Number of Spindles 1, Material Steel, Powder Coat Finish, Dispenses Wire Reels, Allows For...More

Wire Spool Cart,43 x18-1/2x22,5 Spindles
  • GARDNER BENDER
  • Wire Spool Cart, 43 x18-1/2x22,5 SpindlesWire Spool Cart,43 x18-1/2x22,5 Spindles
  • Item # 15V950
  • Mfr. Model # WSP-144
  • Deluxe Wire Spool Cart and Caddy, Height (In.) 43, Width (In.) 18-1/2, Depth (In.) 22, Number of Spindles 5,...More

Spool & Reel Rack,Starter Unit,97-1/4X51
Spool/Reel Rack,Starter Unit,122-15/16
Spool & Reel Rack,Starter Unit,97-1/4X39
Spool & Reel Rack,122-15/16 In. H
Spool/Reel Rack,Starter Unit,121-1/2X39
Spool & Reel Rack,Add On Unit,H 120,W 39
Spool & Reel Rack,Add On Unit,H 96,W 51
Wire Dispenser,10 Spindles,w/4 Casters
  • GARDNER BENDER
  • Wire Dispenser, 10 Spindles, w/4 CastersWire Dispenser,10 Spindles,w/4 Casters
  • Item # 15V946
  • Mfr. Model # WCM-10
  • Portable Wire Dispenser, Height (In.) 59-1/4, Width (In.) 31-3/8, Depth (In.) 36-3/8, Number of Spindles 10,...More

Cable Reel Rack Add On,120 In.H
Cable Reel Rack Add On,96 In.H
  • HUSKY
  • Cable Reel Rack Add On, 96 In.HCable Reel Rack Add On,96 In.H
  • Item # 8EDC7
  • Mfr. Model # CR48-36-96A
  • Cable Reel Rack Add On Unit, Height (In.) 96, Width (In.) 48, Depth (In.) 36, Includes Upright, (3) Tie...More

Results per page: 16 | 32 | 48