Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Conduit, Wire, and Pipe Storage

57 Results Found that Include 57 Products

Results per page: 16 | 32 | 48
Wire Spool Hand Caddy,4 Spindles,Steel
  • GARDNER BENDER
  • Wire Spool Hand Caddy, 4 Spindles, SteelWire Spool Hand Caddy,4 Spindles,Steel
  • Item # 15V947
  • Mfr. Model # WSP-100E
  • Wire Spool Hand Caddy, Height (In.) 9-1/2, Width (In.) 13-1/2, Depth (In.) 22-1/2, Number of Spindles 4,...More

Wire Tote,Hand Carry,Capacity 80 Lb
  • POWER FIRST
  • Wire Tote, Hand Carry, Capacity 80 LbWire Tote,Hand Carry,Capacity 80 Lb
  • Item # 1TCY4
  • Mfr. Model # 1TCY4
  • Wire Tote, Hand Carry, Height 9 1/4 In, Width 13 In, Depth 22 1/2 In, Number of Spindles 2, Spindle Dia 5/8...More

Tie-Wire Reel,Qty. 1 - 5
  • KLEIN TOOLS
  • Tie-Wire Reel, Qty. 1 - 5Tie-Wire Reel,Qty. 1 - 5
  • Item # 2DGK3
  • Mfr. Model # 27400
  • Tie-Wire Reel, Tie-Wire, Self Drive Type, Rewind Knob Latch, Silver Color, Aluminum Alloy Finish, Length 6...More

Wire Spool Cart,45 x18-1/2x22,5 Spindles
  • GARDNER BENDER
  • Wire Spool Cart, 45 x18-1/2x22,5 SpindlesWire Spool Cart,45 x18-1/2x22,5 Spindles
  • Item # 15V951
  • Mfr. Model # WSP-150
  • Heavy-Duty Wire Spool Cart, Height (In.) 45, Width (In.) 18-1/2, Depth (In.) 22, Number of Spindles 5, Steel,...More

Adjustable Reel Stand,28 In Max Height
Pipe Rack,Mobile,7 Bin
  • GREENLEE
  • Pipe Rack, Mobile, 7 BinPipe Rack,Mobile,7 Bin
  • Item # 4GA96
  • Mfr. Model # 668
  • Mobile Pipe Storage Rack, Conduit and Pipe, Rack Side 7 Bins, Capacity 1000 lb, Material Steel, Finish Green...More

Portable Wire Caddy,20.5x26x16,6 Spindle
  • GARDNER BENDER
  • Portable Wire Caddy, 20.5x26x16,6 SpindlePortable Wire Caddy,20.5x26x16,6 Spindle
  • Item # 15V948
  • Mfr. Model # WSP-115
  • Portable Wire Caddy, Height (In.) 20-1/2, Width (In.) 26, Depth (In.) 16, Number of Spindles 6, Material...More

Wire Spool Cart,Portable,H 51-3/8 In
  • DAYTON
  • Wire Spool Cart, Portable, H 51-3/8 InWire Spool Cart,Portable,H 51-3/8 In
  • Item # 34D659
  • Mfr. Model # 34D659
  • Wire Spool Cart, Portable, Height (In.) 51-3/8 In., Width (In.) 22-1/4 In., Depth (In.) 16-1/4 In., Number of...More

Wire Reel Caddy,Stand Alone,H 44-3/8 In
Spool & Reel Rack,Starter Unit,97-1/4X51
Adjustable Reel Stand,54 In Max Height
Spool & Reel Rack,Starter Unit,97-1/4X39
Spool/Reel Rack,Starter Unit,122-15/16
Wire Caddy,Hand Carry,50 Lb Cap
  • GREENLEE
  • Wire Caddy, Hand Carry, 50 Lb CapWire Caddy,Hand Carry,50 Lb Cap
  • Item # 4HED1
  • Mfr. Model # 9502
  • Wire Caddy, Hand Carry, Load Capacity 50 Lb., Overall Depth 21 In., Overall Length 21 In., Overall Width 21...More

Spindle,Reel Stand,76 In
Rack, 24 In X 16 Dia X 1 Spindle
  • BURNDY
  • Rack, 24 In X 16 Dia X 1 SpindleRack, 24 In X 16 Dia X 1 Spindle
  • Item # 5UVG6
  • Mfr. Model # R24F
  • Rack, Modular, Number of Spindles 1, Material Steel, Powder Coat Finish, Dispenses Wire Reels, Allows For...More

Rack, 17 In X 7.5 Dia X 0.5 Spindle
  • BURNDY
  • Rack, 17 In X 7.5 Dia X 0.5 SpindleRack, 17 In X 7.5 Dia X 0.5 Spindle
  • Item # 5UVG2
  • Mfr. Model # R17A
  • Rack, Modular, Number of Spindles 1, Material Steel, Powder Coat Finish, Dispenses Wire Reels, Allows For...More

Wire Spool Cart,43 x18-1/2x22,5 Spindles
  • GARDNER BENDER
  • Wire Spool Cart, 43 x18-1/2x22,5 SpindlesWire Spool Cart,43 x18-1/2x22,5 Spindles
  • Item # 15V950
  • Mfr. Model # WSP-144
  • Deluxe Wire Spool Cart and Caddy, Height (In.) 43, Width (In.) 18-1/2, Depth (In.) 22, Number of Spindles 5,...More

Spindle,Reel Stand,62 In
Extension Base Plate (Ebp) & Wire Guide
  • BURNDY
  • Extension Base Plate (Ebp) & Wire GuideExtension Base Plate (Ebp) & Wire Guide
  • Item # 5UVG7
  • Mfr. Model # EBP
  • Extension Base Plate, Accessory, Material Steel, Powder Coat Finish, Dispenses Wire Guide, Provides Support...More

Ratcheting Reel Stand,28 To 46 5/8 In H
Rack, 22 In X 7.5 Dia X 0.5 Spindle
  • BURNDY
  • Rack, 22 In X 7.5 Dia X 0.5 SpindleRack, 22 In X 7.5 Dia X 0.5 Spindle
  • Item # 5UVG3
  • Mfr. Model # R22B
  • Rack, Modular, Number of Spindles 1, Material Steel, Powder Coat Finish, Dispenses Wire Reels, Allows For...More

Wire Spool Cart,43 x16 x22 In,4 Spindles
  • GARDNER BENDER
  • Wire Spool Cart, 43 x16 x22 In, 4 SpindlesWire Spool Cart,43 x16 x22 In,4 Spindles
  • Item # 15V949
  • Mfr. Model # WSP-140
  • Wire Spool Cart and Caddy, Height (In.) 43, Width (In.) 16, Depth (In.) 22, Number of Spindles 4, Material...More

Spool & Reel Rack,Add On Unit,H 96,W 43
Wire Cart Expander Kit
Spool/Reel Rack,Starter Unit,121-1/2X39
Spool & Reel Rack,122-15/16 In. H
Spool & Reel Rack,Add On Unit,H 120,W 39
Spool & Reel Rack,Add On Unit,H 96,W 51
Wire Dispenser,10 Spindles,w/4 Casters
  • GARDNER BENDER
  • Wire Dispenser, 10 Spindles, w/4 CastersWire Dispenser,10 Spindles,w/4 Casters
  • Item # 15V946
  • Mfr. Model # WCM-10
  • Portable Wire Dispenser, Height (In.) 59-1/4, Width (In.) 31-3/8, Depth (In.) 36-3/8, Number of Spindles 10,...More

Cable Reel Rack Add On,120 In.H
Cable Reel Rack Add On,96 In.H
  • HUSKY
  • Cable Reel Rack Add On, 96 In.HCable Reel Rack Add On,96 In.H
  • Item # 8EDC7
  • Mfr. Model # CR48-36-96A
  • Cable Reel Rack Add On Unit, Height (In.) 96, Width (In.) 48, Depth (In.) 36, Includes Upright, (3) Tie...More

Results per page: 16 | 32 | 48

Shop Grainger for wire storage to help efficiently organize and transport rolls of wire and cable. Find racks, reels and carts that can make it easier to dispense wire reels and allow for easier reel changes. Some wire storage systems can be mounted on the wall. Also find hand-carry wire totes, spool spindles, caddies and mobile wire carts. Let Grainger help you keep rolled wire in order and provide easier access with high-quality wire storage systems!