Filter Results By

Label Type
Style
Size (In.)
Character Height (In.)
Legend
  • View MoreView Less
Brand
Shop By

Conduit & Voltage Markers

177 Results Found that Include 177 Products 

 |  Results per page: 16 | 32 | 48

Voltage Card, 4 Markers, 480 Volts

BRADY

Grainger Item # 6GX52 | Mfr. Model # 44215

Catalog Page # 541 (PDF)

4/Card Voltage Marker, Size 1 1/8 x 4 1/2 Inches, Legend 480 Volts, Color Black on Orange

Voltage Card, 4 Markers, 120 Volts

BRADY

Grainger Item # 6GX43 | Mfr. Model # 44204

Catalog Page # 541 (PDF)

4/Card Voltage Marker, Size 1 1/8 x 4 1/2 Inches, Legend 120 Volts, Color Black on Orange

Voltage Card, 4 Markers, 240 Volts

BRADY

Grainger Item # 6GX47 | Mfr. Model # 44210

Catalog Page # 541 (PDF)

4/Card Voltage Marker, Size 1 1/8 x 4 1/2 Inches, Legend 240 Volts, Color Black on Orange

Voltage Card, 18 Marker, 480 Volts

BRADY

Grainger Item # 6GX84 | Mfr. Model # 44315

Catalog Page # 541 (PDF)

18/Card Voltage Marker, Size 2 1/4 x 1/2 Inches, Legend 480 Volts, Color Black on Orange

Voltage Card, 18 Marker, 120 Volts

BRADY

Grainger Item # 6GX76 | Mfr. Model # 44304

Catalog Page # 541 (PDF)

18/Card Voltage Marker, Size 2 1/4 x 1/2 Inches, Legend 120 Volts, Color Black on Orange

Voltage Card, 1 Marker, 480 Volts

BRADY

Grainger Item # 6GX19 | Mfr. Model # 44115

Catalog Page # 541 (PDF)

1/Card Voltage Marker, Size 2 1/4 x 9 Inches, Legend 480 Volts, Color Black on Orange

Voltage Card, 4 Markers, 208 Volts

BRADY

Grainger Item # 6GX44 | Mfr. Model # 44206

Catalog Page # 541 (PDF)

4/Card Voltage Marker, Size 1 1/8 x 4 1/2 Inches, Legend 208 Volts, Color Black on Orange

Voltage Card, 4 Markers, 120/208 Volts

BRADY

Grainger Item # 6GX72 | Mfr. Model # 44259

Catalog Page # 541 (PDF)

4/Card Voltage Marker, Size 1 1/8 x 4 1/2 Inches, Legend 120/208 Volts, Color Black on Orange

Voltage Card, 4 Markers, 3-Phase

BRADY

Grainger Item # 6GX59 | Mfr. Model # 44231

Catalog Page # 541 (PDF)

4/Card Voltage Marker, Size 1 1/8 x 4 1/2 Inches, Legend Three Phase, Color Black on Orange

Voltage Card, 18 Marker, 240 Volts

BRADY

Grainger Item # 6GX80 | Mfr. Model # 44310

Catalog Page # 541 (PDF)

18/Card Voltage Marker, Size 2 1/4 x 1/2 Inches, Legend 240 Volts, Color Black on Orange

Voltage Card, 4 Markers, 1-Phase

BRADY

Grainger Item # 6GX58 | Mfr. Model # 44229

Catalog Page # 541 (PDF)

4/Card Voltage Marker, Size 1 1/8 x 4 1/2 Inches, Legend Single Phase, Color Black on Orange

Voltage Card, 4 Markers, 277/480 Volts

BRADY

Grainger Item # 6GX73 | Mfr. Model # 44260

Catalog Page # 541 (PDF)

4/Card Voltage Marker, Size 1 1/8 x 4 1/2 Inches, Legend 277/480 Volts, Color Black on Orange

Conduit Marker, Legend 480 V, 4-1/2 In

LEM

Grainger Item # 16P142 | Mfr. Model # LVM480B

Catalog Page # 541 (PDF)

Conduit And Voltage Markers, Color Black on Orange, Material Vinyl, Label Height (In.) 1.125 In., Legend 480...More

Voltage Card, 18 Marker, 3-Phase

BRADY

Grainger Item # 6GX88 | Mfr. Model # 44331

Catalog Page # 541 (PDF)

18/Card Voltage Marker, Size 2 1/4 x 1/2 Inches, Legend Three Phase, Color Black on Orange

Voltage Card, 18 Marker, 208 Volts

BRADY

Grainger Item # 6GX77 | Mfr. Model # 44306

Catalog Page # 541 (PDF)

18/Card Voltage Marker, Size 2 1/4 x 1/2 Inches, Legend 208 Volts, Color Black on Orange

Voltage Card, 4 Markers, 277 Volts

BRADY

Grainger Item # 6GX49 | Mfr. Model # 44212

Catalog Page # 541 (PDF)

4/Card Voltage Marker, Size 1 1/8 x 4 1/2 Inches, Legend 277 Volts, Color Black on Orange

Voltage Card, 1 Marker, 120 Volts

BRADY

Grainger Item # 6GX10 | Mfr. Model # 44104

Catalog Page # 541 (PDF)

1/Card Voltage Marker, Size 2 1/4 x 9 Inches, Legend 120 Volts, Color Black on Orange

Voltage Card, 1 Marker, 240 Volts

BRADY

Grainger Item # 6GX14 | Mfr. Model # 44110

Catalog Page # 541 (PDF)

1/Card Voltage Marker, Size 2 1/4 x 9 Inches, Legend 240 Volts, Color Black on Orange

Voltage Card, 18 Marker, 1-Phase

BRADY

Grainger Item # 6GX87 | Mfr. Model # 44329

Catalog Page # 541 (PDF)

18/Card Voltage Marker, Size 2 1/4 x 1/2 Inches, Legend Single Phase, Color Black on Orange

Conduit Marker, Legend 120 V, 4-1/2 In

LEM

Grainger Item # 16P132 | Mfr. Model # LVM120B

Catalog Page # 541 (PDF)

Conduit And Voltage Markers, Color Black on Orange, Material Vinyl, Label Height (In.) 1.125 In., Legend 120...More

Voltage Card, 1 Marker, 120/208 Volts

BRADY

Grainger Item # 6GX39 | Mfr. Model # 44159

Catalog Page # 541 (PDF)

1/Card Voltage Marker, Size 2 1/4 x 9 Inches, Legend 120/208 Volts, Color Black on Orange

Voltage Card, 18 Marker, 120/208 Volts

BRADY

Grainger Item # 6GX94 | Mfr. Model # 44359

Catalog Page # 541 (PDF)

18/Card Voltage Marker, Size 2 1/4 x 1/2 Inches, Legend 120/208 Volts, Color Black on Orange, Markers per...More

Conduit Marker, Legend 240 V, 4-1/2 In

LEM

Grainger Item # 16P137 | Mfr. Model # LVM240B

Catalog Page # 541 (PDF)

Conduit And Voltage Markers, Color Black on Orange, Material Vinyl, Label Height (In.) 1.125 In., Legend 240...More

Voltage Card, 4 Markers, 220 Volts

BRADY

Grainger Item # 6GX45 | Mfr. Model # 44207

Catalog Page # 541 (PDF)

4/Card Voltage Marker, Size 1 1/8 x 4 1/2 Inches, Legend 220 Volts, Color Black on Orange

Voltage Card, 1 Marker, 277/480 Volts

BRADY

Grainger Item # 6GX40 | Mfr. Model # 44160

Catalog Page # 541 (PDF)

1/Card Voltage Marker, Size 2 1/4 x 9 Inches, Legend 277/480 Volts, Color Black on Orange

Conduit Marker, Legend 220 V, 4-1/2 In

LEM

Grainger Item # 16P135 | Mfr. Model # LVM220B

Catalog Page # 541 (PDF)

Conduit And Voltage Markers, Color Black on Orange, Material Vinyl, Label Height (In.) 1.125 In., Legend 220...More

Voltage Card, 1 Marker, 208 Volts

BRADY

Grainger Item # 6GX11 | Mfr. Model # 44106

Catalog Page # 541 (PDF)

1/Card Voltage Marker, Size 2 1/4 x 9 Inches, Legend 208 Volts, Color Black on Orange

Voltage Card, 1 Marker, 3-Phase

BRADY

Grainger Item # 6GX29 | Mfr. Model # 44131

Catalog Page # 541 (PDF)

1/Card Voltage Marker, Size 2 1/4 x 9 Inches, Legend Three Phase, Color Black on Orange

Conduit Marker, Legend 120/208 V, 4-1/2 In

LEM

Grainger Item # 16P133 | Mfr. Model # LVM120/208B

Catalog Page # 541 (PDF)

Conduit And Voltage Markers, Color Black on Orange, Material Vinyl, Label Height (In.) 1.125 In., Legend...More

Conduit Marker, Legend 480 V

LEM

Grainger Item # 16P161 | Mfr. Model # LVM480C

Catalog Page # 541 (PDF)

Conduit And Voltage Markers, Color Black on Orange, Material Vinyl, Label Height (In.) .5 In., Legend 480...More

Conduit Marker, Legend 208 V, 4-1/2 In

LEM

Grainger Item # 16P134 | Mfr. Model # LVM208B

Catalog Page # 541 (PDF)

Conduit And Voltage Markers, Color Black on Orange, Material Vinyl, Label Height (In.) 1.125 In., Legend 208...More

Voltage Card, 18 Marker, 230 Volts

BRADY

Grainger Item # 6GX79 | Mfr. Model # 44308

Catalog Page # 541 (PDF)

18/Card Voltage Marker, Size 2 1/4 x 1/2 Inches, Legend 230 Volts, Color Black on Orange

 |  Results per page: 16 | 32 | 48

Find the right voltage label or conduit marker at Grainger. You'll find conduit markers for cable conduits and voltage card options for AC equipment, server rooms and panels. Add high-visibility voltage ratings where everyone can see them. These voltage markers clearly list voltage levels for safety on all of your equipment.

loader image