Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Conduit Fittings

190 Results Found that Include 207 Products 

Results per page: 16 | 32 | 48
Locknut,3/8 In.,Zinc Electroplated Steel
  • RACO
  • Locknut, 3/8 In., Zinc Electroplated Steel
  • Item # 3LR09
  • Mfr. Model # 1001
  • Threaded Metallic Conduit, Locknut, Conduit Size 3/8 In., Material of Construction Zinc Plated Steel, Overall...More

Plug,Recessed,3/4 In
  • KILLARK
  • Plug, Recessed, 3/4 In
  • Item # 2NE11
  • Mfr. Model # PLUG2
  • Recessed Plug, Trade Size 3/4 In, Length 5/8 In, Iron, Hazardous Location, To Close Up A Taped Hole Or Hub,...More

Plug,Recessed,1/2 In
  • KILLARK
  • Plug, Recessed, 1/2 In
  • Item # 2NB99
  • Mfr. Model # PLUG1
  • Recessed Plug, Trade Size 1/2 In, Length 5/8 In, Iron, Hazardous Location, To Close Up A Taped Hole Or Hub,...More

Plug,Recessed,1 In
  • KILLARK
  • Plug, Recessed, 1 In
  • Item # 2NE13
  • Mfr. Model # PLUG-3
  • Recessed Plug, Trade Size 1 In, Length 5/8 In, Iron, Hazardous Location, To Close Up A Taped Hole Or Hub,...More

Union,Female,3/4 In
  • KILLARK
  • Union, Female, 3/4 In
  • Item # 2NE52
  • Mfr. Model # UNF2
  • Female Union, Trade Size 3/4 In, Length 1 15/16 In, Iron, Hazardous Location, Unions Are Used To Connect Two...More

Cable Connector,Sheathed,1/2
  • RACO
  • Cable Connector, Sheathed, 1/2
  • Item # 1RVZ1
  • Mfr. Model # 4714
  • Cable Connector, Sheathed Snap In, Conduit Size 1/2 In, Material of Construction Thermoplastic,...More

Fitting,Sealing,3/4in
  • KILLARK
  • Fitting, Sealing, 3/4in
  • Item # 2MY98
  • Mfr. Model # ENY-2
  • Sealing Fitting, Trade Size 3/4 In, Length 4 1/16 In, Aluminum, Hazardous Location, Used For Sealing Conduit,...More

Union,Size 1/2 In
  • KILLARK
  • Union, Size 1/2 In
  • Item # 2NE57
  • Mfr. Model # UNY1
  • Male To Female Union, Trade Size 1/2 In, Length 2 In, Iron, Hazardous Location, Unions Are Used To Connect...More

Fitting,Sealing,1/2in
  • KILLARK
  • Fitting, Sealing, 1/2in
  • Item # 2MY96
  • Mfr. Model # ENY-1
  • Sealing Fitting, Trade Size 1/2 In, Length 3 15/16 In, Aluminum, Hazardous Location, Used For Sealing...More

Plug,Recessed,1/2 In
  • KILLARK
  • Plug, Recessed, 1/2 In
  • Item # 2MY84
  • Mfr. Model # CUP-1
  • Recessed Plug, Trade Size 1/2 In NPT, Length 5/8 In, Copper Free Aluminum, Hazardous Location, To Close Up A...More

Plug,Recessed,1 In
  • KILLARK
  • Plug, Recessed, 1 In
  • Item # 2MY86
  • Mfr. Model # CUP-3
  • Recessed Plug, Trade Size 1 In NPT, Length 5/8 In, Copper Free Aluminum, Hazardous Location, To Close Up A...More

Body,Outlet,3/4 In
  • KILLARK
  • Body, Outlet, 3/4 In
  • Item # 2NA38
  • Mfr. Model # GRSS-2
  • Outlet Body, Trade Size 3/4 In, Length 4 5/8 In, Aluminum, Hazardous Location, Provide Access To Conductors...More

Plug,Recessed,3/4 In
  • KILLARK
  • Plug, Recessed, 3/4 In
  • Item # 2MY85
  • Mfr. Model # CUP-2
  • Recessed Plug, Trade Size 3/4 In NPT, Length 5/8 In, Copper Free Aluminum, Hazardous Location, To Close Up A...More

Union,Size 3/4 In
  • KILLARK
  • Union, Size 3/4 In
  • Item # 2NE58
  • Mfr. Model # UNY2
  • Male To Female Union, Trade Size 3/4 In, Length 2 In, Iron, Hazardous Location, Unions Are Used To Connect...More

Nipple,Conduit,1/2 In
  • KILLARK
  • Nipple, Conduit, 1/2 In
  • Item # 2MY70
  • Mfr. Model # AN-1
  • Rigid Conduit Nipple, Trade Size 1/2 In NPT, Length 1 1/2 In, Copper Free Aluminum, Hazardous Location, To...More

Union,Female,1/2 In
  • KILLARK
  • Union, Female, 1/2 In
  • Item # 2NA40
  • Mfr. Model # GUF-1
  • Female Union, Trade Size 1/2 In, Length 1 7/8 In, Copper Free Aluminum, Hazardous Location, Unions Are Used...More

Liquid Tight Connector,1/2 in.,Blue
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1/2 in., Blue
  • Item # 5GTF1
  • Mfr. Model # SHC1025
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 3/8 In. to 1/2 In., Material of Construction...More

Liquid Tight Connector,3/4 in.,Brown
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 3/4 in., Brown
  • Item # 5D734
  • Mfr. Model # SHC1036
  • Liquid Tight Connector, Conduit Size 3/4 In., Cord Dia. Range 1/2 In. to 5/8 In., Material of Construction...More

Union,Female,3/4 In
  • KILLARK
  • Union, Female, 3/4 In
  • Item # 2NA41
  • Mfr. Model # GUF-2
  • Female Union, Trade Size 3/4 In, Length 1 15/16 In, Copper Free Aluminum, Hazardous Location, Unions Are Used...More

Union,Female,1/2 In
  • KILLARK
  • Union, Female, 1/2 In
  • Item # 2NE51
  • Mfr. Model # UNF1
  • Female Union, Trade Size 1/2 In, Length 1 7/8 In, Iron, Hazardous Location, Unions Are Used To Connect Two...More

Liquid Tight Connector,3/4 in.,Red
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 3/4 in., Red
  • Item # 5GTF3
  • Mfr. Model # SHC1031
  • Liquid Tight Connector, Conduit Size 3/4 In., Cord Dia. Range 3/16 In. to 1/4 In., Material of Construction...More

Union,Female,1 In
  • KILLARK
  • Union, Female, 1 In
  • Item # 2NA42
  • Mfr. Model # GUF-3
  • Female Union, Trade Size 1 In, Length 2 7/16 In, Copper Free Aluminum, Hazardous Location, Unions Are Used To...More

Capped Elbow,90 Deg,Haz Loc,1/2In,AL
  • KILLARK
  • Capped Elbow, 90 Deg, Haz Loc, 1/2In, AL
  • Item # 4TZK8
  • Mfr. Model # Y-1
  • Capped Elbow, 90 Degree, Hazardous Location, Conduit Size 1/2 In., Material of Construction Copper Free...More

Nipple,Conduit,3/4 In
  • KILLARK
  • Nipple, Conduit, 3/4 In
  • Item # 2MY71
  • Mfr. Model # AN-2
  • Rigid Conduit Nipple, Trade Size 3/4 In NPT, Length 1 3/8 In, Copper Free Aluminum, Hazardous Location, To...More

  • ARLINGTON
  • Locknut
  • Multiple product options available

Union,Size 3/4 In
  • KILLARK
  • Union, Size 3/4 In
  • Item # 2NA47
  • Mfr. Model # GUM-2
  • Male To Female Union, Trade Size 3/4 In, Length 2 3/8 In, Copper Free Aluminum, Hazardous Location, Unions...More

Plug,Recessed,2 In
  • KILLARK
  • Plug, Recessed, 2 In
  • Item # 2MY89
  • Mfr. Model # CUP-6
  • Recessed Plug, Trade Size 2 In, Length 1 In, Copper Free Aluminum, Hazardous Location, To Close Up A Taped...More

Fitting,Sealing,1/2in
  • KILLARK
  • Fitting, Sealing, 1/2in
  • Item # 2NA10
  • Mfr. Model # EY-1
  • Sealing Fitting, Trade Size 1/2 In, Length 3 1/16 In, Aluminum, Hazardous Location, Used For Sealing Conduit,...More

Plug,Recessed,1-1/4 In
  • KILLARK
  • Plug, Recessed, 1-1/4 In
  • Item # 2MY87
  • Mfr. Model # CUP-4
  • Recessed Plug, Trade Size 1 1/4 In NPT, Length 1 In, Copper Free Aluminum, Hazardous Location, To Close Up A...More

Drain,Ordinary Location,CF Alum,1/2In
  • APPLETON ELECTRIC
  • Drain, Ordinary Location, CF Alum, 1/2In
  • Item # 6ZEK1
  • Mfr. Model # CRN50
  • Drain, Ordinary Location, Conduit Size (In.) 1/2, Material of Construction Copper Free Aluminum, Standards UL...More

Body,Outlet,1/2 In
  • KILLARK
  • Body, Outlet, 1/2 In
  • Item # 2NA36
  • Mfr. Model # GRSS-1
  • Outlet Body, Trade Size 1/2 In, Length 4 5/8 In, Aluminum, Hazardous Location, Provide Access To Conductors...More

  • ARLINGTON
  • Insulating Bushing
  • Multiple product options available

Results per page: 16 | 32 | 48