Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Conduit Fittings

31 Results Found that Include 33 Products

Results per page: 16 | 32 | 48
    Flexible Coupling,HazLoc,3/4In,18In L
    • APPLETON ELECTRIC
    • Flexible Coupling, HazLoc, 3/4In, 18In LFlexible Coupling,HazLoc,3/4In,18In L
    • Item # 10R093
    • Mfr. Model # EXLK-218
    • Flexible Coupling, Hazardous Location, Application Used In Areas Where Vibration and/or Movement is a...More

    Pipe Ground Clamp,4AWG,12.75In
    • BURNDY
    • Pipe Ground Clamp, 4AWG, 12.75InPipe Ground Clamp,4AWG,12.75In
    • Item # 22C045
    • Mfr. Model # GAR3908
    • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 4, Max. Conductor Size 4/0 AWG, Body Material...More

    Pipe Ground Clamp,4AWG,14.75In
    • BURNDY
    • Pipe Ground Clamp, 4AWG, 14.75InPipe Ground Clamp,4AWG,14.75In
    • Item # 22C046
    • Mfr. Model # GAR3909
    • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 4, Max. Conductor Size 4/0 AWG, Body Material...More

    Flexible Coupling,HazLoc,3/4In,18In L
    • APPLETON ELECTRIC
    • Flexible Coupling, HazLoc, 3/4In, 18In LFlexible Coupling,HazLoc,3/4In,18In L
    • Item # 10R010
    • Mfr. Model # EXGJH-218
    • Flexible Coupling, Hazardous Location, Application Used In Areas Where Vibration and/or Movement is a...More

    Flexible Coupling,HazLoc,1/2In,24In L
    • APPLETON ELECTRIC
    • Flexible Coupling, HazLoc, 1/2In, 24In LFlexible Coupling,HazLoc,1/2In,24In L
    • Item # 10P998
    • Mfr. Model # EXGJH-124
    • Flexible Coupling, Hazardous Location, Application Used In Areas Where Vibration and/or Movement is a...More

    Flexible Coupling,HazLoc,3/4In,15In L
    • APPLETON ELECTRIC
    • Flexible Coupling, HazLoc, 3/4In, 15In LFlexible Coupling,HazLoc,3/4In,15In L
    • Item # 10R009
    • Mfr. Model # EXGJH-215
    • Flexible Coupling, Hazardous Location, Application Used In Areas Where Vibration and/or Movement is a...More

    Male to Female Union,HazLoc,Mal Iron,4In
    • APPLETON ELECTRIC
    • Male to Female Union, HazLoc, Mal Iron, 4InMale to Female Union,HazLoc,Mal Iron,4In
    • Item # 10U893
    • Mfr. Model # UNY400R
    • Male to Female Union, Hazardous Location, Application Used For Connecting Conduit to Enclosure, Color Silver,...More

    Pulling Elbow,Haz Loc,2 In Hub,Aluminum
    Flexible Coupling,HazLoc,3/4In,15In L
    • APPLETON ELECTRIC
    • Flexible Coupling, HazLoc, 3/4In, 15In LFlexible Coupling,HazLoc,3/4In,15In L
    • Item # 10R092
    • Mfr. Model # EXLK-215
    • Flexible Coupling, Hazardous Location, Application Used In Areas Where Vibration and/or Movement is a...More

    Flexible Coupling,HazLoc,1/2In,30In L
    • APPLETON ELECTRIC
    • Flexible Coupling, HazLoc, 1/2In, 30In LFlexible Coupling,HazLoc,1/2In,30In L
    • Item # 10R084
    • Mfr. Model # EXLK-130
    • Flexible Coupling, Hazardous Location, Application Used In Areas Where Vibration and/or Movement is a...More

    Flexible Coupling,HazLoc,1/2In,30In L
    • APPLETON ELECTRIC
    • Flexible Coupling, HazLoc, 1/2In, 30In LFlexible Coupling,HazLoc,1/2In,30In L
    • Item # 10R001
    • Mfr. Model # EXGJH-130
    • Flexible Coupling, Hazardous Location, Application Used In Areas Where Vibration and/or Movement is a...More

    Flexible Coupling,HazLoc,1/2In,24In L
    • APPLETON ELECTRIC
    • Flexible Coupling, HazLoc, 1/2In, 24In LFlexible Coupling,HazLoc,1/2In,24In L
    • Item # 10R082
    • Mfr. Model # EXLK-124
    • Flexible Coupling, Hazardous Location, Application Used In Areas Where Vibration and/or Movement is a...More

    Grounding Hub,2-1/2in,2-53/64inL,316 SS
    Elbow,45 deg.,Rigid,3in,23inL,304 SS
    • CALBRITE
    • Elbow, 45 deg., Rigid, 3in, 23inL, 304 SSElbow,45 deg.,Rigid,3in,23inL,304 SS
    • Item # 36LJ32
    • Mfr. Model # S43045EL00
    • Rigid Conduit, Elbow, 45 Degree, Conduit Size 3 In., Material of Construction 304 Stainless Steel, Overall...More

    Elbow,45 deg.,Rigid,2-1/2in,21inL,316 SS
    Elbow,90 deg.,Rigid,2-1/2in,25inL,316 SS
    Elbow,90 deg.,Rigid,3in,27inL,304 SS
    • CALBRITE
    • Elbow, 90 deg., Rigid, 3in, 27inL, 304 SSElbow,90 deg.,Rigid,3in,27inL,304 SS
    • Item # 36LJ14
    • Mfr. Model # S43090EL00
    • Rigid Conduit, Elbow, 90 Degree, Conduit Size 3 In., Material of Construction 304 Stainless Steel, Overall...More

    Pulling Elbow,Haz Loc,1-1/2 In Hub,Alum
    Flexible Coupling,HazLoc,1/2In,27In L
    • APPLETON ELECTRIC
    • Flexible Coupling, HazLoc, 1/2In, 27In LFlexible Coupling,HazLoc,1/2In,27In L
    • Item # 10R083
    • Mfr. Model # EXLK-127
    • Flexible Coupling, Hazardous Location, Application Used In Areas Where Vibration and/or Movement is a...More

    Flexible Coupling,HazLoc,1/2In,27In L
    • APPLETON ELECTRIC
    • Flexible Coupling, HazLoc, 1/2In, 27In LFlexible Coupling,HazLoc,1/2In,27In L
    • Item # 10P999
    • Mfr. Model # EXGJH-127
    • Flexible Coupling, Hazardous Location, Application Used In Areas Where Vibration and/or Movement is a...More

    Flexible Coupling,HazLoc,1In,6In L
    • APPLETON ELECTRIC
    • Flexible Coupling, HazLoc, 1In, 6In LFlexible Coupling,HazLoc,1In,6In L
    • Item # 10R030
    • Mfr. Model # EXGJH-36
    • Flexible Coupling, Hazardous Location, Application Used In Areas Where Vibration and/or Movement is a...More

    EY Sealing Fitting,25 Fill,M Iron,3-1/2
    • APPLETON ELECTRIC
    • EY Sealing Fitting, 25 Fill, M Iron, 3-1/2EY Sealing Fitting,25 Fill,M Iron,3-1/2
    • Item # 10V019
    • Mfr. Model # EYF-350
    • EY Sealing Fitting, 25 Percent Fill, Vertical and Horizontal, Female, Hazardous Location, Application Prevent...More

    EY Sealing Fitting,40 Fill,M Iron,2-1/2
    • APPLETON ELECTRIC
    • EY Sealing Fitting, 40 Fill, M Iron, 2-1/2EY Sealing Fitting,40 Fill,M Iron,2-1/2
    • Item # 10W503
    • Mfr. Model # EYDEF250
    • EY Sealing Fitting, 40 Percent Fill, Vertical Conduit Drain Seal, Female, Hazardous Location, Application...More

    Male to F Union,HazLoc,CF Alum,3-1/2In
    • APPLETON ELECTRIC
    • Male to F Union, HazLoc, CF Alum, 3-1/2InMale to F Union,HazLoc,CF Alum,3-1/2In
    • Item # 10U892
    • Mfr. Model # UNY350R-A
    • Male to Female Union, Hazardous Location, Application Used For Connecting Conduit to Enclosure, Color Silver,...More

    Pulling Elbow,Haz Loc,1-1/2 In Hub, Iron
    • APPLETON ELECTRIC
    • Pulling Elbow, Haz Loc, 1-1/2 In Hub, IronPulling Elbow,Haz Loc,1-1/2 In Hub, Iron
    • Item # 6RUJ3
    • Mfr. Model # ELBD-150
    • Pulling Elbow, Hazardous Location, Hub Size (In.) 1-1/2, Malleable Iron, Color Gray, UL 886, C22.2 No. 30, UL...More

    Pulling Elbow,Haz Loc,2 In Hub,Mal Iron
    • APPLETON ELECTRIC
    • Pulling Elbow, Haz Loc, 2 In Hub, Mal IronPulling Elbow,Haz Loc,2 In Hub,Mal Iron
    • Item # 6RUJ5
    • Mfr. Model # ELBD-200
    • Pulling Elbow, Hazardous Location, Hub Size (In.) 2, Malleable Iron, Color Gray, UL 886, C22.2 No. 30, UL...More

    EY Sealing Fitting,25 Fill,M Iron,3-1/2
    • APPLETON ELECTRIC
    • EY Sealing Fitting, 25 Fill, M Iron, 3-1/2EY Sealing Fitting,25 Fill,M Iron,3-1/2
    • Item # 10V039
    • Mfr. Model # EYM-350
    • EY Sealing Fitting, 25 Percent Fill, Vertical and Horizontal, Male/Female, Hazardous Location, Application...More

    Insulated Connector,4 In.,Steel,Straight
    • THOMAS & BETTS
    • Insulated Connector, 4 In., Steel, StraightInsulated Connector
    • Item # 2FLE5
    • Mfr. Model # 5340
    • Insulated Connector, For Use With Flexible Metal Conduit, Conduit Size 4 In., Material of Construction Steel,...More

    EY Sealing Fitting,40 Fill,Alum,3
    • APPLETON ELECTRIC
    • EY Sealing Fitting, 40 Fill, Alum, 3EY Sealing Fitting,40 Fill,Alum,3
    • Item # 10V090
    • Mfr. Model # EYSEF300AL
    • EY Sealing Fitting, 40 Percent Fill, Vertical and Horizontal, Female, Hazardous Location, Application Prevent...More

    Results per page: 16 | 32 | 48