Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Conduit Fittings

49 Results Found that Include 50 Products

Results per page: 16 | 32 | 48
Coupling,Union,1/2 In
  • KILLARK
  • Coupling, Union, 1/2 InCoupling,Union,1/2 In
  • Item # 2MY91
  • Mfr. Model # ECFUF-118
  • Flexible Coupling Female Union, Trade Size 1/2 In, Length 24 1/8 In,Flexible Length 18 In, Bronze With Steel...More

Flexible Coupling,HazLoc,1/2In,12In L
  • APPLETON ELECTRIC
  • Flexible Coupling, HazLoc, 1/2In, 12In LFlexible Coupling,HazLoc,1/2In,12In L
  • Item # 10R078
  • Mfr. Model # EXLK-112
  • Flexible Coupling, Hazardous Location, Application Used In Areas Where Vibration and/or Movement is a...More

Coupling,Union,3/4 In
  • KILLARK
  • Coupling, Union, 3/4 InCoupling,Union,3/4 In
  • Item # 2MY94
  • Mfr. Model # ECFUF-218
  • Flexible Coupling Female Union, Trade Size 3/4 In, Length 24 1/4 In, Flexible Length 18 In, Bronze With Steel...More

Coupling,Union,3/4 In
  • KILLARK
  • Coupling, Union, 3/4 InCoupling,Union,3/4 In
  • Item # 2MY95
  • Mfr. Model # ECFUF-224
  • Flexible Coupling Female Union, Trade Size 3/4 In, Length 30 1/4 In, Flexible Length 24 In,Bronze With Steel...More

Beam Grounding Clamp, Copper
Pipe Ground Clamp,4AWG,7.5In
  • BURNDY
  • Pipe Ground Clamp, 4AWG, 7.5InPipe Ground Clamp,4AWG,7.5In
  • Item # 22C018
  • Mfr. Model # GAR3905BU
  • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 4, Max. Conductor Size 4/0 AWG, Body Material...More

Flexible Coupling,HazLoc,1/2In,12In L
  • APPLETON ELECTRIC
  • Flexible Coupling, HazLoc, 1/2In, 12In LFlexible Coupling,HazLoc,1/2In,12In L
  • Item # 10P994
  • Mfr. Model # EXGJH-112
  • Flexible Coupling, Hazardous Location, Application Used In Areas Where Vibration and/or Movement is a...More

Flexible Coupling,HazLoc,3/4In,8In L
  • APPLETON ELECTRIC
  • Flexible Coupling, HazLoc, 3/4In, 8In LFlexible Coupling,HazLoc,3/4In,8In L
  • Item # 10R019
  • Mfr. Model # EXGJH-28
  • Flexible Coupling, Hazardous Location, Application Used In Areas Where Vibration and/or Movement is a...More

Noninsulated Connector,3 In.,Steel
  • THOMAS & BETTS
  • Noninsulated Connector, 3 In., SteelNoninsulated Connector
  • Item # 2DDP2
  • Mfr. Model # 5239
  • Noninsulated Connector, For Use With Flexible Metal Conduit, Conduit Size 3 In., Material of Construction...More

Pipe Ground Clamp,5AWG,6.38In
  • BURNDY
  • Pipe Ground Clamp, 5AWG, 6.38InPipe Ground Clamp,5AWG,6.38In
  • Item # 22A980
  • Mfr. Model # GAR2226
  • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 4, Max. Conductor Size 2/0 AWG, Body Material...More

Pipe Ground Clamp,1/0AWG,6.38In
  • BURNDY
  • Pipe Ground Clamp, 1/0AWG, 6.38InPipe Ground Clamp,1/0AWG,6.38In
  • Item # 22A982
  • Mfr. Model # GAR2229
  • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 2/0, Max. Conductor Size 250 kcmil, Body...More

IBEAM Ground Clamp,2/0AWG,4.75In
  • BURNDY
  • IBEAM Ground Clamp, 2/0AWG, 4.75InIBEAM Ground Clamp,2/0AWG,4.75In
  • Item # 22C009
  • Mfr. Model # GA25H26
  • IBEAM Ground Clamp, Type Commercial , Min. Conductor Size (AWG) 4, Max. Conductor Size 2/0 AWG, Body Material...More

Pipe Ground Clamp,4AWG,W 10In
Ground Connector,300 kcmil
  • BURNDY
  • Ground Connector, 300 kcmilGround Connector,300 kcmil
  • Item # 22A996
  • Mfr. Model # GC3434
  • Ground Connector, Type Commercial, Min. Conductor Size (AWG) 300 kcmil, Max. Conductor Size 500 kcmil, Body...More

Pipe Ground Clamp,4AWG,8.62In
  • BURNDY
  • Pipe Ground Clamp, 4AWG, 8.62InPipe Ground Clamp,4AWG,8.62In
  • Item # 22C043
  • Mfr. Model # GAR3906
  • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 4, Max. Conductor Size 4/0 AWG, Body Material...More

Male to Female Union,HazLoc,Mal Iron,3In
  • APPLETON ELECTRIC
  • Male to Female Union, HazLoc, Mal Iron, 3InMale to Female Union,HazLoc,Mal Iron,3In
  • Item # 10U889
  • Mfr. Model # UNY300R
  • Male to Female Union, Hazardous Location, Application Used For Connecting Conduit to Enclosure, Color Silver,...More

Flexible Coupling,HazLoc,1/2In,15In L
  • APPLETON ELECTRIC
  • Flexible Coupling, HazLoc, 1/2In, 15In LFlexible Coupling,HazLoc,1/2In,15In L
  • Item # 10P995
  • Mfr. Model # EXGJH-115
  • Flexible Coupling, Hazardous Location, Application Used In Areas Where Vibration and/or Movement is a...More

Flexible Coupling,HazLoc,3/4In,6In L
  • APPLETON ELECTRIC
  • Flexible Coupling, HazLoc, 3/4In, 6In LFlexible Coupling,HazLoc,3/4In,6In L
  • Item # 10R018
  • Mfr. Model # EXGJH-26
  • Flexible Coupling, Hazardous Location, Application Used In Areas Where Vibration and/or Movement is a...More

Flexible Coupling,HazLoc,1/2In,8In L
  • APPLETON ELECTRIC
  • Flexible Coupling, HazLoc, 1/2In, 8In LFlexible Coupling,HazLoc,1/2In,8In L
  • Item # 10R089
  • Mfr. Model # EXLK-18
  • Flexible Coupling, Hazardous Location, Application Used In Areas Where Vibration and/or Movement is a...More

Flexible Coupling,HazLoc,1/2In,10In L
  • APPLETON ELECTRIC
  • Flexible Coupling, HazLoc, 1/2In, 10In LFlexible Coupling,HazLoc,1/2In,10In L
  • Item # 10R077
  • Mfr. Model # EXLK-110
  • Flexible Coupling, Hazardous Location, Application Used In Areas Where Vibration and/or Movement is a...More

Flexible Coupling,HazLoc,3/4In,6In L
  • APPLETON ELECTRIC
  • Flexible Coupling, HazLoc, 3/4In, 6In LFlexible Coupling,HazLoc,3/4In,6In L
  • Item # 10R102
  • Mfr. Model # EXLK-26
  • Flexible Coupling, Hazardous Location, Application Used In Areas Where Vibration and/or Movement is a...More

Flexible Coupling,HazLoc,1/2In,10In L
  • APPLETON ELECTRIC
  • Flexible Coupling, HazLoc, 1/2In, 10In LFlexible Coupling,HazLoc,1/2In,10In L
  • Item # 10P993
  • Mfr. Model # EXGJH-110
  • Flexible Coupling, Hazardous Location, Application Used In Areas Where Vibration and/or Movement is a...More

Three Pc Coupling,2in,2-1/4inL,316L SS
Grounding Hub,2in.,1-63/64in.L,316 SS
  • CALBRITE
  • Grounding Hub, 2in., 1-63/64in.L, 316 SSGrounding Hub,2in.,1-63/64in.L,316 SS
  • Item # 36LJ57
  • Mfr. Model # S62000LTV2
  • Threaded Conduit, Grounding Hub, Conduit Size 2 In., Material of Construction 316 Stainless Steel, Overall...More

Liquid Tight Connector,1 in.,Orchid
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1 in., OrchidLiquid Tight Connector,1 in.,Orchid
  • Item # 6D015
  • Mfr. Model # SHC1042SS
  • Liquid Tight Connector, Conduit Size 1 In., Cord Dia. Range 3/4 In. to 7/8 In., Material of Construction...More

Coupling,Rigid,2-1/2in,3-7/32inL,316 SS
Counter-Sunk Hex Head Plug,2-1/2in.
Bonding Cage Nut Kit, Steel,PK 50
  • PANDUIT
  • Bonding Cage Nut Kit, Steel, PK 50Bonding Cage Nut Kit, Steel,PK 50
  • Item # 21WJ64
  • Mfr. Model # CNBK
  • Bonding Cage Nut Kit, Material of Construction Steel, Description/Special Features Ideal for Patch Panel...More

Hub,Threaded,3in.,4-3/8in.L,316 SS
Hub,Threaded,2-1/2in.,3-5/8in.L,316 SS
Grounding Busbar, Copper
  • PANDUIT
  • Grounding Busbar, CopperGrounding Busbar, Copper
  • Item # 21WJ09
  • Mfr. Model # GB4B0624TPI-1
  • Grounding BusbarMaterial of Construction CopperDescription/Special Features TMGB, BICSI 1/4 In. x 4 In. x 20...More

Results per page: 16 | 32 | 48