Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Conduit Fittings

83 Results Found that Include 85 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Offset Conduit Nipple,2-27/64 In. L,PK50
  • RACO
  • Offset Conduit Nipple, 2-27/64 In. L, PK50Offset Nipple
  • Item # 30EJ92
  • Mfr. Model # 1452
  • Rigid Conduit, Offset Nipple, Conduit Size 1/2 In., Material of Construction Die Cast Zinc, Overall Length...More

Pipe Ground Clamp,6.5In
  • BURNDY
  • Pipe Ground Clamp, 6.5InPipe Ground Clamp,6.5In
  • Item # 22C049
  • Mfr. Model # GAR3904TC
  • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 4, Max. Conductor Size 4/0 AWG, Body Material...More

Pipe Ground Clamp,1/0AWG,5.63In
  • BURNDY
  • Pipe Ground Clamp, 1/0AWG, 5.63InPipe Ground Clamp,1/0AWG,5.63In
  • Item # 22A977
  • Mfr. Model # GAR2029
  • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 2/0, Max. Conductor Size 250 kcmil, Body...More

Pipe Ground Clamp,1/0AWG,5In
  • BURNDY
  • Pipe Ground Clamp, 1/0AWG, 5InPipe Ground Clamp,1/0AWG,5In
  • Item # 22A973
  • Mfr. Model # GAR1929
  • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 2/0, Max. Conductor Size 250 kcmil, Body...More

Pipe Ground Clamp,2 In
  • BURNDY
  • Pipe Ground Clamp, 2 InPipe Ground Clamp,2 In
  • Item # 22A989
  • Mfr. Model # GG1815
  • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 2 In., Max. Conductor Size 2.38 In., Body...More

Pipe Ground Clamp,5AWG,5.62In
  • BURNDY
  • Pipe Ground Clamp, 5AWG, 5.62InPipe Ground Clamp,5AWG,5.62In
  • Item # 22A978
  • Mfr. Model # GAR2026
  • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 4, Max. Conductor Size 2/0 AWG, Body Material...More

Coupling,Union,1/2 In
  • KILLARK
  • Coupling, Union, 1/2 InCoupling,Union,1/2 In
  • Item # 2MY90
  • Mfr. Model # ECFUF-112
  • Flexible Coupling Female Union, Trade Size 1/2 In, Length 18 1/8 In,Flexible Length 12 In, Bronze With Steel...More

Pipe Ground Clamp,2 In
  • BURNDY
  • Pipe Ground Clamp, 2 InPipe Ground Clamp,2 In
  • Item # 22A987
  • Mfr. Model # GG181
  • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 2 In., Max. Conductor Size 2.38 In., Body...More

Wire Ground Clamp,2/0AWG,2.75In
  • BURNDY
  • Wire Ground Clamp, 2/0AWG, 2.75InWire Ground Clamp,2/0AWG,2.75In
  • Item # 22A985
  • Mfr. Model # GX2929
  • Wire Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 2/0, Max. Conductor Size 250 kcmil, Body...More

Ground Connector,2/0AWG,2.32In
  • BURNDY
  • Ground Connector, 2/0AWG, 2.32InGround Connector,2/0AWG,2.32In
  • Item # 22A994
  • Mfr. Model # GC2929
  • Ground Connector, Type Commercial, Min. Conductor Size (AWG) 2/0, Max. Conductor Size 250 kcmil, Body...More

Pipe Ground Clamp,1/0AWG,4.5In
  • BURNDY
  • Pipe Ground Clamp, 1/0AWG, 4.5InPipe Ground Clamp,1/0AWG,4.5In
  • Item # 22A970
  • Mfr. Model # GAR1829
  • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 2/0, Max. Conductor Size 250 kcmil, Body...More

Copper Cable to Post/Flat,1 sol
Coupling,Union,3/4 In
  • KILLARK
  • Coupling, Union, 3/4 InCoupling,Union,3/4 In
  • Item # 2MY93
  • Mfr. Model # ECFUF-212
  • Flexible Coupling Female Union, Trade Size 3/4 In, Length 18 1/4 In,Flexible Length 12 In, Bronze With Steel...More

Pipe Ground Clamp,4AWG,6.5In
  • BURNDY
  • Pipe Ground Clamp, 4AWG, 6.5InPipe Ground Clamp,4AWG,6.5In
  • Item # 22C016
  • Mfr. Model # GAR3904BU
  • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 4, Max. Conductor Size 4/0 AWG, Body Material...More

Pipe Ground Clamp,5AWG,5In
  • BURNDY
  • Pipe Ground Clamp, 5AWG, 5InPipe Ground Clamp,5AWG,5In
  • Item # 22A975
  • Mfr. Model # GAR1926
  • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 4, Max. Conductor Size 2/0 AWG, Body Material...More

Pipe Ground Clamp,1.25 In
  • BURNDY
  • Pipe Ground Clamp, 1.25 InPipe Ground Clamp,1.25 In
  • Item # 22A988
  • Mfr. Model # GG161
  • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 1.25 In., Max. Conductor Size 1.5 In., Body...More

Pipe Ground Clamp,1.5 In
  • BURNDY
  • Pipe Ground Clamp, 1.5 InPipe Ground Clamp,1.5 In
  • Item # 22A986
  • Mfr. Model # GG171
  • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 1.5 In., Max. Conductor Size 1.88 In., Body...More

Pipe Ground Clamp,4AWG,7.5In
  • BURNDY
  • Pipe Ground Clamp, 4AWG, 7.5InPipe Ground Clamp,4AWG,7.5In
  • Item # 22C040
  • Mfr. Model # GAR3905
  • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 4, Max. Conductor Size 4/0 AWG, Body Material...More

Copper Cable to Post/Flat,1 sol
Copper Cable to Post/Flat,1 sol
Male to F Union,HazLoc,Mal Iron,2-1/2In
  • APPLETON ELECTRIC
  • Male to F Union, HazLoc, Mal Iron, 2-1/2InMale to F Union,HazLoc,Mal Iron,2-1/2In
  • Item # 10U887
  • Mfr. Model # UNY250R
  • Male to Female Union, Hazardous Location, Application Used For Connecting Conduit to Enclosure, Color Silver,...More

Flexible Coupling,HazLoc,1/2In,6In L
  • APPLETON ELECTRIC
  • Flexible Coupling, HazLoc, 1/2In, 6In LFlexible Coupling,HazLoc,1/2In,6In L
  • Item # 10R005
  • Mfr. Model # EXGJH-16
  • Flexible Coupling, Hazardous Location, Application Used In Areas Where Vibration and/or Movement is a...More

Flexible Coupling,HazLoc,1/2In,4In L
  • APPLETON ELECTRIC
  • Flexible Coupling, HazLoc, 1/2In, 4In LFlexible Coupling,HazLoc,1/2In,4In L
  • Item # 10R004
  • Mfr. Model # EXGJH-14
  • Flexible Coupling, Hazardous Location, Application Used In Areas Where Vibration and/or Movement is a...More

Flexible Coupling,HazLoc,1/2In,8In L
  • APPLETON ELECTRIC
  • Flexible Coupling, HazLoc, 1/2In, 8In LFlexible Coupling,HazLoc,1/2In,8In L
  • Item # 10R006
  • Mfr. Model # EXGJH-18
  • Flexible Coupling, Hazardous Location, Application Used In Areas Where Vibration and/or Movement is a...More

Compression Coupling,Rigid,1-1/2in,3inL
Compression Coupling,Rigid,2in,3inL
Hub,Threaded,2in.,3-1/8in.L,316 SS
Male Compression Cnnctr,2in,2-17/32inL
Connector,Straight,1-1/2in.,Internal Ins
Grounding Hub,1-1/2in,1-31/32inL,316 SS
Elbow,45 deg.,Rigid,2in,18inL,316 SS
  • CALBRITE
  • Elbow, 45 deg., Rigid, 2in, 18inL, 316 SSElbow,45 deg.,Rigid,2in,18inL,316 SS
  • Item # 36LJ39
  • Mfr. Model # S62045EL00
  • Rigid Conduit, Elbow, 45 Degree, Conduit Size 2 In., Material of Construction 316 Stainless Steel, Overall...More

Connector,Straight,2in.,Internal Insul
  • CALBRITE
  • Connector, Straight, 2in., Internal InsulConnector,Straight,2in.,Internal Insul
  • Item # 36LK39
  • Mfr. Model # S62000FCS0
  • Connector, Straight, Insulated Yes, Insulation Type Internal, Material of Construction 316 Stainless Steel,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More