Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Conduit Fittings

214 Results Found that Include 229 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Offset Nipple,Metallic,2-9/16 In. L,PK20
  • RACO
  • Offset Nipple, Metallic, 2-9/16 In. L, PK20Offset Nipple
  • Item # 30EJ93
  • Mfr. Model # 1453
  • Rigid Conduit, Offset Nipple, Conduit Size 3/4 In., Material of Construction Die Cast Zinc, Overall Length...More

Busbar,Grounding and Bonding
  • HUBBELL PREMISE WIRING
  • Busbar, Grounding and BondingBusbar,Grounding and Bonding
  • Item # 22LU64
  • Mfr. Model # HBBB14210A
  • Busbar, Grounding and Bonding, For Use With Grounding and Bonding Applications, Standards TIA-607-B / BICSI...More

Grounding Busbar, Copper
  • PANDUIT
  • Grounding Busbar, CopperGrounding Busbar, Copper
  • Item # 21WJ06
  • Mfr. Model # GB2B0306TPI-1
  • Grounding BusbarMaterial of Construction CopperDescription/Special Features TGB , BICSI 1/4 In. x 2 In. x 12...More

Grounding Busbar, Copper
  • PANDUIT
  • Grounding Busbar, CopperGrounding Busbar, Copper
  • Item # 21WJ05
  • Mfr. Model # GB2B0304TPI-1
  • Grounding BusbarMaterial of Construction CopperDescription/Special Features TGB , BICSI 1/4 In. x 2 In. x 10...More

Coupling,Threadless,2 In
Pipe Ground Clamp,1/0AWG,2.88In
  • BURNDY
  • Pipe Ground Clamp, 1/0AWG, 2.88InPipe Ground Clamp,1/0AWG,2.88In
  • Item # 22A964
  • Mfr. Model # GAR6429
  • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 2/0, Max. Conductor Size 250 kcmil, Body...More

Ground Connector,2/0AWG,2.32In
  • BURNDY
  • Ground Connector, 2/0AWG, 2.32InGround Connector,2/0AWG,2.32In
  • Item # 22A991
  • Mfr. Model # GB29
  • Ground Connector, Type Commercial, Min. Conductor Size (AWG) 2/0, Max. Conductor Size 250 kcmil, Body...More

Pipe Ground Clamp,4AWG,6.5In
  • BURNDY
  • Pipe Ground Clamp, 4AWG, 6.5InPipe Ground Clamp,4AWG,6.5In
  • Item # 22C041
  • Mfr. Model # GAR3904
  • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 4, Max. Conductor Size 4/0 AWG, Body Material...More

Coupling,4 In. Conduit,PVC,12-5/16 In. L
Pipe Ground Clamp,5AWG,4.25In
  • BURNDY
  • Pipe Ground Clamp, 5AWG, 4.25InPipe Ground Clamp,5AWG,4.25In
  • Item # 22A965
  • Mfr. Model # GAR1826
  • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 4, Max. Conductor Size 2/0 AWG, Body Material...More

Pulling Elbow,Haz Loc,3/4 In Hub,Iron
  • APPLETON ELECTRIC
  • Pulling Elbow, Haz Loc, 3/4 In Hub, IronPulling Elbow,Haz Loc,3/4 In Hub,Iron
  • Item # 6RUK7
  • Mfr. Model # ELBD-75
  • Pulling Elbow, Hazardous Location, Hub Size (In.) 3/4, Malleable Iron, Color Gray, UL 886, C22.2 No. 30, UL...More

Cabletray Ground Clamp,2/0AWG,2.2In
  • BURNDY
  • Cabletray Ground Clamp, 2/0AWG, 2.2InCabletray Ground Clamp,2/0AWG,2.2In
  • Item # 22C003
  • Mfr. Model # GC2929CT
  • Cable Tray Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 2/0, Max. Conductor Size 250 kcmil, Body...More

Elbow, 90 Degree,4 In.,PVC,32 In. L
  • CANTEX
  • Elbow, 90 Degree, 4 In., PVC, 32 In. LElbow, 90 Degree
  • Item # 4FYH8
  • Mfr. Model # 5121061
  • Schedule 80 PVC Conduit, Elbow, 90 Degree, Conduit Size 4 In., Material of Construction PVC, Overall Length...More

Drain or Breather,HazLoc,Steel,1/2In
  • APPLETON ELECTRIC
  • Drain or Breather, HazLoc, Steel, 1/2InDrain or Breather,HazLoc,Steel,1/2In
  • Item # 6ZEK6
  • Mfr. Model # ECDB50B
  • Universal Drain or Breather, Hazardous Location, Application To Provide A Means For The Prevention And...More

EYD Sealing Fitting,25 Fill,Grayloy,3/4
  • APPLETON ELECTRIC
  • EYD Sealing Fitting, 25 Fill, Grayloy, 3/4EYD Sealing Fitting,25 Fill,Grayloy,3/4
  • Item # 10W478
  • Mfr. Model # EYD-2
  • EYD Sealing Fitting, 25 Percent Fill, Vertical Conduit Drain Seal, Female, Hazardous Location, Application...More

EY Sealing Fitting,40 Fill,M Iron,3/4
  • APPLETON ELECTRIC
  • EY Sealing Fitting, 40 Fill, M Iron, 3/4EY Sealing Fitting,40 Fill,M Iron,3/4
  • Item # 10W513
  • Mfr. Model # EYDEF75
  • EY Sealing Fitting, 40 Percent Fill, Vertical Conduit Drain Seal, Female, Hazardous Location, Application...More

Pulling Elbow,3/4in.,2-7/8in.L,316 SS
Coupling,Rigid,2in.,2-11/64in.L,316 SS
Conduit Cap,1-1/4in.,1-1/8in.L,316 SS
Conduit Cap,1-1/2in.,1-1/8in.L,316 SS
Set Screw Coupling,1-1/4in.,1-61/64in.L
Busbar Kit, Various
  • PANDUIT
  • Busbar Kit, VariousBusbar Kit, Various
  • Item # 21WJ13
  • Mfr. Model # RGRB19U
  • Busbar Kit, Grounding, Material of Construction VariousDescription/Special Features 19 In. L, 20 Mounting...More

Busbar Kit, Various
  • PANDUIT
  • Busbar Kit, VariousBusbar Kit, Various
  • Item # 21WJ14
  • Mfr. Model # RGRB19Y
  • Busbar Kit, Grounding, Material of Construction VariousDescription/Special Features 19 In. L, 14 Mounting...More

Busbar Kit, Various
  • PANDUIT
  • Busbar Kit, VariousBusbar Kit, Various
  • Item # 21WJ12
  • Mfr. Model # RGRB19CN
  • Busbar Kit, Grounding, Material of Construction VariousDescription/Special Features 19 In. L, 20 Mounting...More

Liquid Tight Connector,2 in.,90 deg
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 2 in., 90 degLiquid Tight Connector,2 in.,90 deg
  • Item # 5D821
  • Mfr. Model # NHC1066
  • Liquid Tight Connector, Conduit Size 2 In., Cord Dia. Range 1-3/8 In. to 1-1/2 In., Material of Construction...More

Expansion Female Union,HazLoc,Steel,1In
  • APPLETON ELECTRIC
  • Expansion Female Union, HazLoc, Steel, 1InExpansion Female Union,HazLoc,Steel,1In
  • Item # 10U848
  • Mfr. Model # UNF100
  • Expansion Female Union, Hazardous Location, Application Used For Connecting Conduit to Conduit, Color Silver,...More

Male to F Union,HazLoc,Mal Iron,1-1/2In
  • APPLETON ELECTRIC
  • Male to F Union, HazLoc, Mal Iron, 1-1/2InMale to F Union,HazLoc,Mal Iron,1-1/2In
  • Item # 10U883
  • Mfr. Model # UNY150NR
  • Male to Female Union, Hazardous Location, Application Used For Connecting Conduit to Enclosure, Color Silver,...More

Rigid/EMT Conduit Coupling,3-27/32 In. L
  • RACO
  • Rigid/EMT Conduit Coupling, 3-27/32 In. LCompression Coupling
  • Item # 20VE18
  • Mfr. Model # 2876
  • EMT Conduit, Compression Coupling, Conduit Size 4 In., Material of Construction Die Cast Zinc, Overall Length...More

EYS Sealing Fitting,25 Fill,Grayloy,2
  • APPLETON ELECTRIC
  • EYS Sealing Fitting, 25 Fill, Grayloy, 2EYS Sealing Fitting,25 Fill,Grayloy,2
  • Item # 10V071
  • Mfr. Model # EYS-6
  • EYS Sealing Fitting, 25 Percent Fill, Vertical and Horizontal, Female, Hazardous Location, Application...More

Rigid Conduit Elbow,90 Deg,2 In,Alum
  • POWER FIRST
  • Rigid Conduit Elbow, 90 Deg, 2 In, AlumElbow, 90 Degree
  • Item # 2CLK4
  • Mfr. Model # 2CLK4
  • Rigid Conduit, Elbow, 90 Degree, Conduit Size 2 In., Material of Construction Aluminum, Overall Length 18-5/8...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More