Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Conduit Fittings

29 Results Found that Include 32 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Body,Outlet,3/4 In
    • KILLARK
    • Body, Outlet, 3/4 InBody,Outlet,3/4 In
    • Item # 2NA38
    • Mfr. Model # GRSS-2
    • Outlet Body, Trade Size 3/4 In, Length 4 5/8 In, Aluminum, Hazardous Location, Provide Access To Conductors...More

    Elbow, 90 Degree,3 In.,PVC,25 In. L
    • CANTEX
    • Elbow, 90 Degree, 3 In., PVC, 25 In. LElbow, 90 Degree
    • Item # 4FYH7
    • Mfr. Model # 5121060
    • Schedule 80 PVC Conduit, Elbow, 90 Degree, Conduit Size 3 In., Material of Construction PVC, Overall Length...More

    Coupling,Malleable Iron ,2 In
    Pipe Ground Clamp,5AWG,2.88In
    • BURNDY
    • Pipe Ground Clamp, 5AWG, 2.88InPipe Ground Clamp,5AWG,2.88In
    • Item # 22A963
    • Mfr. Model # GAR6426
    • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 4, Max. Conductor Size 2/0 AWG, Body Material...More

    Coupling,3 In. Conduit,PVC,14-1/4 In. L
    Body,Outlet,1/2 In
    • KILLARK
    • Body, Outlet, 1/2 InBody,Outlet,1/2 In
    • Item # 2NA36
    • Mfr. Model # GRSS-1
    • Outlet Body, Trade Size 1/2 In, Length 4 5/8 In, Aluminum, Hazardous Location, Provide Access To Conductors...More

    Box Connector,2in.,1-39/64in.L,316 SS
    Bushing,Reducing,1-1/2 to 1-1/4in,316 SS
    Pipe Ground Clamp,5AWG,2.5In
    • BURNDY
    • Pipe Ground Clamp, 5AWG, 2.5InPipe Ground Clamp,5AWG,2.5In
    • Item # 22A981
    • Mfr. Model # GAR1126
    • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 4, Max. Conductor Size 2/0 AWG, Body Material...More

    Raised Floor Ground,8AWG,3.14In
    • BURNDY
    • Raised Floor Ground, 8AWG, 3.14InRaised Floor Ground,8AWG,3.14In
    • Item # 22C054
    • Mfr. Model # GRF4C3
    • Raised Floor Ground, Type Commercial, Min. Conductor Size (AWG) 8, Max. Conductor Size 2 AWG, Body Material...More

    EY Sealing Fitting,25 Fill,M Iron,1-1/2
    • APPLETON ELECTRIC
    • EY Sealing Fitting, 25 Fill, M Iron, 1-1/2EY Sealing Fitting,25 Fill,M Iron,1-1/2
    • Item # 10V011
    • Mfr. Model # EYF-150
    • EY Sealing Fitting, 25 Percent Fill, Vertical and Horizontal, Female, Hazardous Location, Application Prevent...More

    Connector,45 deg.,1/2in.,Internal Insul
    Elbow,90 deg.,Rigid,1-1/4in,17inL,304 SS
    Rigid Nipple,Thread,316 SS,2-3/64in.L
    Bushing,Reducing,1-1/4 to 1/2in.,316 SS
    Rigid Nipple,304 SS,2-57/64in.L,304 SS
    Elbow,45 deg.,Rigid,1-1/4in,15inL,304 SS
    Hub,Threaded,1/2in.,1-5/8in.L,316 SS
    Set Screw Male Cnnctr,1-1/4in,1-23/32inL
    45Deg Female Elbow,HazLoc,M Iron,1-1/2"
    • APPLETON ELECTRIC
    • 45Deg Female Elbow, HazLoc, M Iron, 1-1/2"45Deg Female Elbow,HazLoc,M Iron,1-1/2"
    • Item # 10P950
    • Mfr. Model # ELF45-150
    • 45 Degrees Female Elbow, Hazardous Location, Application Elbow for Threaded Rigid Metal Conduit and IMC,...More

    Expansion Fem Union,HazLoc,Steel,3/4In
    • APPLETON ELECTRIC
    • Expansion Fem Union, HazLoc, Steel, 3/4InExpansion Fem Union,HazLoc,Steel,3/4In
    • Item # 10U877
    • Mfr. Model # UNFL75
    • Expansion Female Union, Hazardous Location, Application Used For Connecting Conduit to Conduit, Color Silver,...More

    90Deg M and F Elbow,HazLoc,M Iron,1-1/2"
    • APPLETON ELECTRIC
    • 90Deg M and F Elbow, HazLoc, M Iron, 1-1/2"90Deg M and F Elbow,HazLoc,M Iron,1-1/2"
    • Item # 10P978
    • Mfr. Model # ELMFL90-150
    • 90 Degrees Male and Female Elbow, Hazardous Location, Application Elbow for Threaded Rigid Metal Conduit and...More

    45Deg Female Elbow,HazLoc,CF Alum,1-1/2"
    • APPLETON ELECTRIC
    • 45Deg Female Elbow, HazLoc, CF Alum, 1-1/2"45Deg Female Elbow,HazLoc,CF Alum,1-1/2"
    • Item # 10P951
    • Mfr. Model # ELF45-150-A
    • 45 Degrees Female Elbow, Hazardous Location, Application Elbow for Threaded Rigid Metal Conduit and IMC,...More

    Cast EMT Compression Coupling,Metallic
    • RACO
    • Cast EMT Compression Coupling, MetallicCast Compression Coupling
    • Item # 20VE17
    • Mfr. Model # 2874
    • EMT Conduit, Cast Compression Coupling, Conduit Size 3-1/2 In., Material of Construction Die Cast Zinc,...More

    Pipe Ground Clamp,4AWG,4.25In
    • BURNDY
    • Pipe Ground Clamp, 4AWG, 4.25InPipe Ground Clamp,4AWG,4.25In
    • Item # 22C039
    • Mfr. Model # GAR3903
    • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 4, Max. Conductor Size 4/0 AWG, Body Material...More

    EY Sealing Fitting,25 Fill,Alum,1-1/2
    • APPLETON ELECTRIC
    • EY Sealing Fitting, 25 Fill, Alum, 1-1/2EY Sealing Fitting,25 Fill,Alum,1-1/2
    • Item # 10V012
    • Mfr. Model # EYF-150AL
    • EY Sealing Fitting, 25 Percent Fill, Vertical and Horizontal, Female, Hazardous Location, Application Prevent...More

    EYS Sealing Fitting,25,Grayloy,1-1/2
    • APPLETON ELECTRIC
    • EYS Sealing Fitting, 25, Grayloy, 1-1/2EYS Sealing Fitting,25,Grayloy,1-1/2
    • Item # 10V069
    • Mfr. Model # EYS-5
    • EYS Sealing Fitting, 25 Percent Fill, Vertical and Horizontal, Female, Hazardous Location, Application...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More