Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Conduit Fittings

45 Results Found that Include 48 Products

Results per page: 16 | 32 | 48
Ground Rod Kit
  • ERITECH
  • Ground Rod KitGround Rod Kit
  • Item # 2KXN1
  • Mfr. Model # CGE5CP
  • Ground Rod Kit, Copper Bonded Rods and Connector, Bronze Clamps, Rod Dia 5/8 In, Conductor Size 8 Solid to 2...More

Reducing Bushing,Haz,Alum,4 to 2In
  • APPLETON ELECTRIC
  • Reducing Bushing, Haz, Alum, 4 to 2InReducing Bushing,Haz,Alum,4 to 2In
  • Item # 10U822
  • Mfr. Model # RB400-200A
  • Reducing Bushing, Hazardous Location, Application Designed to Reduce Conduit Entries to a Smaller Size and...More

Connector,Threadless,Non-Insulated,2 In
Insulated Connector,2 In.,Malleable Iron
  • RACO
  • Insulated Connector, 2 In., Malleable IronInsulated Connector
  • Item # 3LL10
  • Mfr. Model # 3518
  • Insulated Connector, For Use With Metallic or Nonmetallic Flexible Conduit, Conduit Size 2 In., Material of...More

Rigid Conduit Elbow,90 Deg,1 1/2 In,Alum
  • POWER FIRST
  • Rigid Conduit Elbow, 90 Deg, 1 1/2 In, AlumElbow, 90 Degree
  • Item # 2CLK3
  • Mfr. Model # 2CLK3
  • Rigid Conduit, Elbow, 90 Degree, Conduit Size 1-1/2 In., Material of Construction Aluminum, Overall Length...More

Elbow, 45 Degre,3 In.,PVC,17-25/64 In. L
  • CANTEX
  • Elbow, 45 Degre, 3 In., PVC, 17-25/64 In. L45 Degree Elbow
  • Item # 4FYJ7
  • Mfr. Model # 5121010
  • Schedule 80 PVC Conduit, Elbow, 45 Degree, Conduit Size 3 In., Material of Construction PVC, Overall Length...More

Union,Female,1 1/4 In
  • KILLARK
  • Union, Female, 1 1/4 InUnion,Female,1 1/4 In
  • Item # 2NE54
  • Mfr. Model # UNF4
  • Female Union, Trade Size 1 1/4 In, Length 2 1/2 In, Iron, Hazardous Location, Unions Are Used To Connect Two...More

Pipe Ground Clamp,10AWG,8.34In
  • BURNDY
  • Pipe Ground Clamp, 10AWG, 8.34InPipe Ground Clamp,10AWG,8.34In
  • Item # 22C027
  • Mfr. Model # C8
  • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 10, Max. Conductor Size 2 AWG, Body Material...More

Female Union,HazLoc,CF Aluminum,1-1/4In
  • APPLETON ELECTRIC
  • Female Union, HazLoc, CF Aluminum, 1-1/4InFemale Union,HazLoc,CF Aluminum,1-1/4In
  • Item # 10U852
  • Mfr. Model # UNF125NR-A
  • Female Union, Hazardous Location, Application Used For Connecting Conduit to Conduit, Color Silver, Length...More

Bushing,Reducing,1 to 1/2in.,316 SS
Connector,90 deg.,1/2in.,Internal Insul
Locknut,Threaded,4in.,5-1/4in.L,316 SS
Counter-Sunk Hex Head Plug,1-1/4in.
Bushing,Reducing,1-1/4 to 1in.,316 SS
Bushing,Reducing,1-1/4 to 3/4in.,316 SS
Elbow, 90 Degree, 36" Radius,3 In.,PVC
Union,Size 1 1/2 In
  • KILLARK
  • Union, Size 1 1/2 InUnion,Size 1 1/2 In
  • Item # 2NA50
  • Mfr. Model # GUM-5
  • Male To Female Union, Trade Size 1 1/2 In, Length 2 15/16 In, Copper Free Aluminum, Hazardous Location,...More

Capped Elbow,90 Deg,Haz Loc,1-1/4In,AL
  • KILLARK
  • Capped Elbow, 90 Deg, Haz Loc, 1-1/4In, ALCapped Elbow,90 Deg,Haz Loc,1-1/4In,AL
  • Item # 4TZL5
  • Mfr. Model # Y-4
  • Capped Elbow, 90 Degree, Hazardous Location, Conduit Size 1-1/4 In., Material of Construction Copper Free...More

Escutcheon Plate,Rigid,3in.,6in.L,304 SS
Non Metallic Bushing,1/2 In, PK50
  • THOMAS & BETTS
  • Non Metallic Bushing, 1/2 In, PK50T AND B Insulated Bushings
  • Item # 3LV24
  • Mfr. Model # TRIB50
  • Rigid/IMC Conduit, Non-Metallic Insulated Bushing, Conduit Size 1/2 In., Material of Construction...More

Jumper Kit, Various
  • PANDUIT
  • Jumper Kit, VariousJumper Kit, Various
  • Item # 21WJ57
  • Mfr. Model # RGCBNJ660PY
  • Jumper Kit, Grounding, Material of Construction VariousConductor Size (AWG) #6Description/Special Features...More

Jumper Kit, Various
  • PANDUIT
  • Jumper Kit, VariousJumper Kit, Various
  • Item # 21WJ56
  • Mfr. Model # RGCBNJ660P22
  • Jumper Kit, Grounding, Material of Construction VariousConductor Size (AWG) #6Description/Special Features...More

Bonding Screw Kit, Steel,PK100
HTAP Kit, Various
  • PANDUIT
  • HTAP Kit, VariousHTAP Kit, Various
  • Item # 21WJ54
  • Mfr. Model # HTWC2-2-1
  • HTAP Kit, Grounding, Material of Construction VariousDescription/Special Features Kits for Copper Compression...More

Ground Rod Clamp, Steel Zinc Plated
  • PANDUIT
  • Ground Rod Clamp, Steel Zinc PlatedGround Rod Clamp, Steel Zinc Plated
  • Item # 21WJ22
  • Mfr. Model # GPQC15-1/0
  • Ground Rod ClampMaterial of Construction Steel Zinc PlatedConductor Size (AWG) 6 Solid to 1 Stranded, Torque...More

Swivel Elbow,HazLoc,Mal Iron,1/2In
  • APPLETON ELECTRIC
  • Swivel Elbow, HazLoc, Mal Iron, 1/2InSwivel Elbow,HazLoc,Mal Iron,1/2In
  • Item # 10U846
  • Mfr. Model # UNAF50
  • Swivel Elbow, Hazardous Location, Application Full 360 Degrees Rotaion. Explosionproof and...More

Reducing Bushing,Haz,Alum,4 to 2-1/2In
  • APPLETON ELECTRIC
  • Reducing Bushing, Haz, Alum, 4 to 2-1/2InReducing Bushing,Haz,Alum,4 to 2-1/2In
  • Item # 10U824
  • Mfr. Model # RB400-250A
  • Reducing Bushing, Hazardous Location, Application Designed to Reduce Conduit Entries to a Smaller Size and...More

Service Entrance Head,2-1/2 In.,Aluminum
  • RACO
  • Service Entrance Head, 2-1/2 In., AluminumService Entrance Head
  • Item # 19L553
  • Mfr. Model # 2410
  • Metallic Conduit, Service Entrance Head, Conduit Size 2-1/2 In., Material of Construction Aluminum, Overall...More

Reducing Bushing,Haz,Alum,4 to 3-1/2In
  • APPLETON ELECTRIC
  • Reducing Bushing, Haz, Alum, 4 to 3-1/2InReducing Bushing,Haz,Alum,4 to 3-1/2In
  • Item # 10U828
  • Mfr. Model # RB400-350A
  • Reducing Bushing, Hazardous Location, Application Designed to Reduce Conduit Entries to a Smaller Size and...More

Female Union,HazLoc,Mal Iron,1-1/4In
  • APPLETON ELECTRIC
  • Female Union, HazLoc, Mal Iron, 1-1/4InFemale Union,HazLoc,Mal Iron,1-1/4In
  • Item # 10U851
  • Mfr. Model # UNF125NR
  • Female Union, Hazardous Location, Application Used For Connecting Conduit to Conduit, Color Silver, Length...More

Results per page: 16 | 32 | 48