Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Conduit Fittings

56 Results Found that Include 60 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Noninsulated Connector,1-1/2 In.,45 Deg
Drain or Breather,HazLoc,Steel,1/2In
  • APPLETON ELECTRIC
  • Drain or Breather, HazLoc, Steel, 1/2InDrain or Breather,HazLoc,Steel,1/2In
  • Item # 6ZEK7
  • Mfr. Model # ECDB50HP
  • Universal Drain or Breather, Hazardous Location, Application To Provide A Means For The Prevention And...More

Liquid Tight Connector,1-1/4 in.,90 deg
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1-1/4 in., 90 degLiquid Tight Connector,1-1/4 in.,90 deg
  • Item # 2XYL7
  • Mfr. Model # NHC1054
  • Liquid Tight Connector, Conduit Size 1-1/4 In., Cord Dia. Range 1-1/4 In. to 1-3/8 In., Material of...More

Groundng Bushng,Steel and Malleable Iron
Ground Connector,4AWG,2.21In
  • BURNDY
  • Ground Connector, 4AWG, 2.21InGround Connector,4AWG,2.21In
  • Item # 22C012
  • Mfr. Model # GCL30
  • Ground Connector, Type Commercial, Min. Conductor Size (AWG) 4, Max. Conductor Size 300 kcmil, Body Material...More

Ground Connector,4AWG,1.74In
  • BURNDY
  • Ground Connector, 4AWG, 1.74InGround Connector,4AWG,1.74In
  • Item # 22C001
  • Mfr. Model # GCM26
  • Ground Connector, Type Commercial, Min. Conductor Size (AWG) 4, Max. Conductor Size 2/0 AWG, Body Material...More

Noninsulated Connector,1-1/2 In.,Steel
  • THOMAS & BETTS
  • Noninsulated Connector, 1-1/2 In., SteelNoninsulated Connector
  • Item # 2DDP9
  • Mfr. Model # 5246
  • Noninsulated Connector, For Use With Flexible Metal Conduit, Conduit Size 1-1/2 In., Material of Construction...More

Cabletray Ground Clamp,7AWG,1.95In
  • BURNDY
  • Cabletray Ground Clamp, 7AWG, 1.95InCabletray Ground Clamp,7AWG,1.95In
  • Item # 22C005
  • Mfr. Model # GC2525CT
  • Cable Tray Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 6, Max. Conductor Size 1/0 AWG, Body...More

Ground Connector,2/0AWG,2.07In
  • BURNDY
  • Ground Connector, 2/0AWG, 2.07InGround Connector,2/0AWG,2.07In
  • Item # 22A997
  • Mfr. Model # GBM29
  • Ground Connector, Type Commercial, Min. Conductor Size (AWG) 2/0, Max. Conductor Size 250 kcmil, Body...More

Cabletray Ground Clamp,2AWG,1.95In
  • BURNDY
  • Cabletray Ground Clamp, 2AWG, 1.95InCabletray Ground Clamp,2AWG,1.95In
  • Item # 22C004
  • Mfr. Model # GC2626CT
  • Cable Tray Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 2, Max. Conductor Size 2/0 AWG, Body...More

Drain or Breather,HazLoc,Steel,3/8In
  • APPLETON ELECTRIC
  • Drain or Breather, HazLoc, Steel, 3/8InDrain or Breather,HazLoc,Steel,3/8In
  • Item # 6ZEK4
  • Mfr. Model # ECDB38
  • Universal Drain or Breather, Hazardous Location, Application To Provide A Means For The Prevention And...More

Male Compression Cnnctr,3/4in,1-59/64inL
Rigid Nipple,Thread,2-3/64inL,304 SS
Elbow,90 deg.,ETM,1in.,15in.L,316 SS
Rigid Nipple,Thread,316 SS,2-1/2inL
Box Connector,1-1/2in.,1-7/16in.L,316 SS
Bushing,Reducing,1 to 3/4in.,316 SS
Compression Coupling,ETM,1in,2-13/64inL
Compression Coupling,3/4in,2-13/32inL
Locknut,Threaded,3in.,4-7/32in.L,316 SS
Connector,Straight,3/4in.,Internal Insul
Conduit Cap,Thread,1in,1-3/64inL,316 SS
Escutcheon Plt,Rigid,2-1/2in,6inL,304 SS
Escutcheon Plate,Rigid,2in.,6in.L,304 SS
Set Screw Cpling,ETM,1in,1-3/4inL,316 SS
Ground Rod Clamp, Steel Zinc Plated
  • PANDUIT
  • Ground Rod Clamp, Steel Zinc PlatedGround Rod Clamp, Steel Zinc Plated
  • Item # 21WJ20
  • Mfr. Model # GPQC10-1/0
  • Ground Rod ClampMaterial of Construction Steel Zinc PlatedConductor Size (AWG) 6 Solid to 1 Stranded, Torque...More

Ground Rod Connector, Copper
  • PANDUIT
  • Ground Rod Connector, CopperGround Rod Connector, Copper
  • Item # 21WJ28
  • Mfr. Model # GCE500-250
  • Ground Rod Connector, Material of Construction Copper, Rod Dia. (In.) 1/2 to 3/4, Conductor Size (AWG) 250 to...More

Ground Rod Clamp, Steel Zinc Plated
  • PANDUIT
  • Ground Rod Clamp, Steel Zinc PlatedGround Rod Clamp, Steel Zinc Plated
  • Item # 21WJ21
  • Mfr. Model # GPQC12-1/0
  • Ground Rod ClampMaterial of Construction Steel Zinc PlatedConductor Size (AWG) 6 Solid to 1 Stranded, Torque...More

Coupling,Setscrew,2 In
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More