Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Conduit Fittings

54 Results Found that Include 57 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Liquid Tight Connector,1-1/2 in,Straight
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1-1/2 in, StraightLiquid Tight Connector,1-1/2 in,Straight
  • Item # 2XYP1
  • Mfr. Model # SHC1059
  • Liquid Tight Connector, Conduit Size 1-1/2 In., Cord Dia. Range 1-1/4 In. to 1-3/8 In., Material of...More

Connector,Flex Conduit,90 Deg,2 In
  • GRAINGER APPROVED
  • Connector, Flex Conduit, 90 Deg, 2 InConnector,Flex Conduit,90 Deg,2 In
  • Item # 5UGW6
  • Mfr. Model # 5UGW6
  • Flexible Metal Conduit Fitting, 90 Degrees , Insulated No, Material of Construction Die Cast Zinc, For Use...More

Set Screw Coupling,ETM,3/4in,1-27/32inL
Ground Rod,Dia 3/4 In,10 Ft. L
  • ERITECH
  • Ground Rod, Dia 3/4 In, 10 Ft. L10 ft. Pointed End Ground Rod
  • Item # 2KXL5
  • Mfr. Model # 613400
  • Pointed End Ground Rod, Length 10 ft., Diameter 3/4 In., Material Copper Bonded Steel, Features 10 mil Copper...More

Connector,Flex Conduit,90 Deg,1 1/2 In
  • GRAINGER APPROVED
  • Connector, Flex Conduit, 90 Deg, 1 1/2 InConnector,Flex Conduit,90 Deg,1 1/2 In
  • Item # 5UGX2
  • Mfr. Model # 5UGX2
  • Flexible Metal Conduit Fitting, 90 Degrees , Insulated Yes, Insulation Type Polypropylene, Material of...More

Connector,Flex Conduit,90 Deg,2 In
  • GRAINGER APPROVED
  • Connector, Flex Conduit, 90 Deg, 2 InConnector,Flex Conduit,90 Deg,2 In
  • Item # 5UGX3
  • Mfr. Model # 5UGX3
  • Flexible Metal Conduit Fitting, 90 Degrees , Insulated Yes, Insulation Type Polypropylene, Material of...More

Rigid Conduit Elbow,90 Deg,1 1/4 In,Alum
  • POWER FIRST
  • Rigid Conduit Elbow, 90 Deg, 1 1/4 In, AlumElbow, 90 Degree
  • Item # 2CLK2
  • Mfr. Model # 2CLK2
  • Rigid Conduit, Elbow, 90 Degree, Conduit Size 1-1/4 In., Material of Construction Aluminum, Overall Length...More

Ground Connector,4AWG,2.32In
  • BURNDY
  • Ground Connector, 4AWG, 2.32InGround Connector,4AWG,2.32In
  • Item # 22C013
  • Mfr. Model # GBL30
  • Ground Connector, Type Commercial, Min. Conductor Size (AWG) 4, Max. Conductor Size 300 kcmil, Body Material...More

EY Sealing Fitting,25 Fill,M Iron,1-1/4
  • APPLETON ELECTRIC
  • EY Sealing Fitting, 25 Fill, M Iron, 1-1/4EY Sealing Fitting,25 Fill,M Iron,1-1/4
  • Item # 10V009
  • Mfr. Model # EYF-125
  • EY Sealing Fitting, 25 Percent Fill, Vertical and Horizontal, Female, Hazardous Location, Application Prevent...More

Pipe Ground Clamp,4AWG,3.5In
  • BURNDY
  • Pipe Ground Clamp, 4AWG, 3.5InPipe Ground Clamp,4AWG,3.5In
  • Item # 22C042
  • Mfr. Model # GAR3902
  • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 4, Max. Conductor Size 4/0 AWG, Body Material...More

Raised Floor Ground,2/0AWG,2.71In
Male to Female Union,HazLoc,Steel,1In
  • APPLETON ELECTRIC
  • Male to Female Union, HazLoc, Steel, 1InMale to Female Union,HazLoc,Steel,1In
  • Item # 10U879
  • Mfr. Model # UNY100NR
  • Male to Female Union, Hazardous Location, Application Used For Connecting Conduit to Enclosure, Color Silver,...More

Elbow, 90 Degree, 24" Radius,3 In.,PVC
Liquid Tight Connector,1-1/2 in,Straight
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1-1/2 in, StraightLiquid Tight Connector,1-1/2 in,Straight
  • Item # 2XYN9
  • Mfr. Model # SHC1057
  • Liquid Tight Connector, Conduit Size 1-1/2 In., Cord Dia. Range 1 In. to 1-1/8 In., Material of Construction...More

Liquid Tight Connector,1-1/2in,Straight
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1-1/2in, StraightLiquid Tight Connector,1-1/2in,Straight
  • Item # 5D755
  • Mfr. Model # SHC1058
  • Liquid Tight Connector, Conduit Size 1-1/2 In., Cord Dia. Range 1-1/8 In. to 1-1/4 In., Material of...More

Raised Floor Ground,8AWG,2.71In
  • BURNDY
  • Raised Floor Ground, 8AWG, 2.71InRaised Floor Ground,8AWG,2.71In
  • Item # 22C053
  • Mfr. Model # GP654CG1
  • Raised Floor Ground, Type Commercial, Min. Conductor Size (AWG) 8, Max. Conductor Size 4 AWG, Body Material...More

Box Connector,1-1/4in.,1-3/8in.L,316 SS
Connector,Straight,1/2in.,Internal Insul
Counter-Sunk Hex Head Plug,1in,1-5/16inL
Compression Coupling,ETM,3/4in,2-7/64inL
Elbow,45 deg.,Rigid,1in,10-1/2inL,316 SS
Compression Coupling,ETM,1/2in,2-7/64inL
Coupling,Rigid,1in.,2in.L,316 SS
  • CALBRITE
  • Coupling, Rigid, 1in., 2in.L, 316 SSCoupling,Rigid,1in.,2in.L,316 SS
  • Item # 36LJ63
  • Mfr. Model # S61000CP00
  • Rigid Conduit, Coupling, Conduit Size 1 In., Material of Construction 316 Stainless Steel, Overall Length 2...More

Compression Male Cnnctr,1in,1-27/32inL
Locknut,Thread,2-1/2in,3-9/16inL,316 SS
Compression Coupling,1/2in,2-5/32inL
Male Compression Cnnctr,1/2in,1-23/32inL
Elbow,90 deg.,Rigid,1in,14inL,316 SS
  • CALBRITE
  • Elbow, 90 deg., Rigid, 1in, 14inL, 316 SSElbow,90 deg.,Rigid,1in,14inL,316 SS
  • Item # 36LJ18
  • Mfr. Model # S61090EL00
  • Rigid Conduit, Elbow, 90 Degree, Conduit Size 1 In., Material of Construction 316 Stainless Steel, Overall...More

Conduit Cap,Thread,3/4in,57/64inL,316 SS
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More