Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Conduit Fittings

65 Results Found that Include 72 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Offset Nipple,1",Metallic,2-3/4" L,PK15
  • RACO
  • Offset Nipple, 1", Metallic, 2-3/4" L, PK15Offset Nipple
  • Item # 30EJ94
  • Mfr. Model # 1454
  • Rigid Conduit, Offset Nipple, Conduit Size 1 In., Material of Construction Die Cast Zinc, Overall Length...More

  • CANTEX
  • Expansion CouplingExpansion Coupling
  • Multiple product options available

    PVC Conduit, Two Piece Expansion Coupling, Material of Construction PVC, and Standards UL; Varies by Conduit Size and Overall Length

Pipe Ground Clamp,10AWG,2.86In
  • BURNDY
  • Pipe Ground Clamp, 10AWG, 2.86InPipe Ground Clamp,10AWG,2.86In
  • Item # 22C031
  • Mfr. Model # C11LH3
  • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 10, Max. Conductor Size 3/0 AWG, Body Material...More

Ground Connector,4AWG,1.74In
  • BURNDY
  • Ground Connector, 4AWG, 1.74InGround Connector,4AWG,1.74In
  • Item # 22A992
  • Mfr. Model # GB26
  • Ground Connector, Type Commercial, Min. Conductor Size (AWG) 4, Max. Conductor Size 2/0 AWG, Body Material...More

EYS Sealing Fitting,25 Fill,Grayloy,1
  • APPLETON ELECTRIC
  • EYS Sealing Fitting, 25 Fill, Grayloy, 1EYS Sealing Fitting,25 Fill,Grayloy,1
  • Item # 10V064
  • Mfr. Model # EYS-31
  • EYS Sealing Fitting, 25 Percent Fill, Vertical and Horizontal, Female, Hazardous Location, Application...More

Ground Rod Clamp, 8AWG,2.47In, PK5
  • BURNDY
  • Ground Rod Clamp, 8AWG, 2.47In, PK5Ground Rod Clamp, 8AWG,2.47In, PK5
  • Item # 22A959
  • Mfr. Model # GRC34
  • Ground Rod Clamp, Type Commercial, Min. Conductor Size (AWG) 8, Max. Conductor Size 1/0 AWG, Body Material...More

Box Connector,1/2in.,1-3/64in.L,316 SS
Rod Coupling,Threaded,3/4in,2inL,316 SS
Capped Elbow,Haz Loc,3/4 In Hub,Aluminum
Connector,Flex Conduit,90 Deg,1 1/2 In
  • GRAINGER APPROVED
  • Connector, Flex Conduit, 90 Deg, 1 1/2 InConnector,Flex Conduit,90 Deg,1 1/2 In
  • Item # 5UGW5
  • Mfr. Model # 5UGW5
  • Flexible Metal Conduit Fitting, 90 Degrees , Insulated No, Material of Construction Die Cast Zinc, For Use...More

Liquid Tight Connector,1-1/4 in,Straight
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1-1/4 in, StraightLiquid Tight Connector,1-1/4 in,Straight
  • Item # 2XYN8
  • Mfr. Model # SHC1054
  • Liquid Tight Connector, Conduit Size 1-1/4 In., Cord Dia. Range 1-1/4 In. to 1-3/8 In., Material of...More

Insulated Connector,1-1/2 In.,Steel
  • THOMAS & BETTS
  • Insulated Connector, 1-1/2 In., SteelInsulated Connector
  • Item # 2DDV5
  • Mfr. Model # 5336
  • Insulated Connector, For Use With Flexible Metal Conduit, Conduit Size 1-1/2 In., Material of Construction...More

Pipe Ground Clamp,10AWG,6.25In
  • BURNDY
  • Pipe Ground Clamp, 10AWG, 6.25InPipe Ground Clamp,10AWG,6.25In
  • Item # 22C024
  • Mfr. Model # C4
  • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 10, Max. Conductor Size 2 AWG, Body Material...More

Coupling,Threadless,1 1/2 In
Elbow, 90 Degree, 24" Radius,2-1/2 In.
EY Sealing Fitting,40 Fill,M Iron,3/4
  • APPLETON ELECTRIC
  • EY Sealing Fitting, 40 Fill, M Iron, 3/4EY Sealing Fitting,40 Fill,M Iron,3/4
  • Item # 10V097
  • Mfr. Model # EYSEF75
  • EY Sealing Fitting, 40 Percent Fill, Vertical and Horizontal, Female, Hazardous Location, Application Prevent...More

Bushing,4 In Conduit,Non-Metallic,PK5
  • ARLINGTON
  • Bushing, 4 In Conduit, Non-Metallic, PK5Insulating Bushing
  • Item # 4JWR2
  • Mfr. Model # EMT400G
  • EMT Conduit, Insulating Bushing, Conduit Size 4 In., Material of Construction Non-Metallic, Overall Length...More

Reducing Bushing,Haz,Alum,3 to 2In
  • APPLETON ELECTRIC
  • Reducing Bushing, Haz, Alum, 3 to 2InReducing Bushing,Haz,Alum,3 to 2In
  • Item # 10U812
  • Mfr. Model # RB300-200A
  • Reducing Bushing, Hazardous Location, Application Designed to Reduce Conduit Entries to a Smaller Size and...More

Liquid Tight Connector,1-1/2 in,Straight
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1-1/2 in, StraightLiquid Tight Connector,1-1/2 in,Straight
  • Item # 5GTG2
  • Mfr. Model # SHC1059ZP
  • Liquid Tight Connector, Conduit Size 1-1/2 In., Cord Dia. Range 1-1/4 In. to 1-3/8 In., Material of...More

EY Sealing Fitting,25 Fill,M Iron,1
  • APPLETON ELECTRIC
  • EY Sealing Fitting, 25 Fill, M Iron, 1EY Sealing Fitting,25 Fill,M Iron,1
  • Item # 10V007
  • Mfr. Model # EYF-100
  • EY Sealing Fitting, 25 Percent Fill, Vertical and Horizontal, Female, Hazardous Location, Application Prevent...More

Connector,Straight,2-1/2In
  • ARLINGTON
  • Connector, Straight, 2-1/2InConnector,Straight,2-1/2In
  • Item # 6XXA9
  • Mfr. Model # 8416
  • Connector, Straight, Insulated No, Material of Construction Zinc Die-Cast, For Use With MC/HCF Steel and...More

Ground Connector,8AWG,1.49In
  • BURNDY
  • Ground Connector, 8AWG, 1.49InGround Connector,8AWG,1.49In
  • Item # 22A990
  • Mfr. Model # GB4C
  • Ground Connector, Type Commercial, Min. Conductor Size (AWG) 8, Max. Conductor Size 4 AWG, Body Material...More

Liquid Tight Connector,1-1/2 in,Straight
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1-1/2 in, StraightLiquid Tight Connector,1-1/2 in,Straight
  • Item # 5GTG1
  • Mfr. Model # SHC1058ZP
  • Liquid Tight Connector, Conduit Size 1-1/2 In., Cord Dia. Range 1-1/8 In. to 1-1/4 In., Material of...More

Pipe Ground Clamp,8AWG,3.6In
  • BURNDY
  • Pipe Ground Clamp, 8AWG, 3.6InPipe Ground Clamp,8AWG,3.6In
  • Item # 22C034
  • Mfr. Model # C22HD4/0DB
  • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 8, Max. Conductor Size 4/0 AWG, Body Material...More

Pipe Ground Clamp, 10AWG,2.25In,PK5
  • BURNDY
  • Pipe Ground Clamp, 10AWG, 2.25In, PK5Pipe Ground Clamp, 10AWG,2.25In,PK5
  • Item # 22C021
  • Mfr. Model # C11D
  • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 10, Max. Conductor Size 2 AWG, Body Material...More

Capped Elbow,Haz Loc,1 In Hub,Mal Iron
  • APPLETON ELECTRIC
  • Capped Elbow, Haz Loc, 1 In Hub, Mal IronCapped Elbow,Haz Loc,1 In Hub,Mal Iron
  • Item # 6RUK9
  • Mfr. Model # ELBY-100
  • Capped Elbow, Hazardous Location, Hub Size (In.) 1, Malleable Iron, Color Gray, UL 886, C22.2 No. 30, UL...More

Liquid Tight Connector,1 in.,90 deg,Gray
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1 in., 90 deg, GrayLiquid Tight Connector,1 in.,90 deg,Gray
  • Item # 5D910
  • Mfr. Model # NHC1043CR
  • Liquid Tight Connector, Conduit Size 1 In., Cord Dia. Range 7/8 In. to 1 In., Material of Construction Nylon,...More

Compression Male Cnnctr,3/4in,1-45/64inL
Box Connector,3/4in.,1-5/64in.L,316 SS
Box Connector,1in.,1-11/32in.L,316 SS
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More