Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Conduit Fittings

41 Results Found that Include 42 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Hub, Rain Tight,2 In Conduit,Zinc
Rigid Conduit Elbow,90 Deg,2 In
  • POWER FIRST
  • Rigid Conduit Elbow, 90 Deg, 2 InElbow, 90 Degree
  • Item # 2CLH4
  • Mfr. Model # 2CLH4
  • Rigid Conduit, Elbow, 90 Degree, Conduit Size 2 In., Material of Construction Galvanized Steel, Overall...More

Ground Connector,4AWG,1.5In
  • BURNDY
  • Ground Connector, 4AWG, 1.5InGround Connector,4AWG,1.5In
  • Item # 22A998
  • Mfr. Model # GBM26
  • Ground Connector, Type Commercial, Min. Conductor Size (AWG) 4, Max. Conductor Size 2/0 AWG, Body Material...More

Union,90 Deg,3/4 In
  • KILLARK
  • Union, 90 Deg, 3/4 InUnion,90 Deg,3/4 In
  • Item # 2NA54
  • Mfr. Model # GUML-2WW
  • 90 Deg Union, Trade Size 3/4 In, Length 1 5/8 In, Copper Free Aluminum, Hazardous Location, Unions Are Used...More

Union,Size 1 In
  • KILLARK
  • Union, Size 1 InUnion,Size 1 In
  • Item # 2NE59
  • Mfr. Model # UNY3
  • Male To Female Union, Trade Size 1 In, Length 2 3/4 In, Iron, Hazardous Location, Unions Are Used To Connect...More

Counter-Sunk Hex Head Plug,3/4in.
Coupling,Rigid,3/4in.,1-41/64in.L,316 SS
Bushing,Reducing,3/4 to 1/2in.,316 SS
Ground Rod Connector, Copper
  • PANDUIT
  • Ground Rod Connector, CopperGround Rod Connector, Copper
  • Item # 21WJ26
  • Mfr. Model # GCE250-1/0
  • Ground Rod ConnectorMaterial of Construction Copper, Rod Dia. (In.) 1/2 to 5/8, Conductor Size (AWG) 1...More

Ground Rod Connector, Copper
  • PANDUIT
  • Ground Rod Connector, CopperGround Rod Connector, Copper
  • Item # 21WJ27
  • Mfr. Model # GCE250-250
  • Ground Rod ConnectorMaterial of Construction Copper, Rod Dia. (In.) 1/2 to 5/8, Conductor Size (AWG) 1...More

Grounding Connector,1 In.,Steel,Straight
  • THOMAS & BETTS
  • Grounding Connector, 1 In., Steel, StraightGrounding Connector
  • Item # 2DDV1
  • Mfr. Model # 5334GR
  • Grounding Connector, For Use With Flexible Metal Conduit, Conduit Size 1 In., Material of Construction Steel,...More

Liquid Tight Connector,1-1/4 in,Straight
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1-1/4 in, StraightLiquid Tight Connector,1-1/4 in,Straight
  • Item # 5D750
  • Mfr. Model # SHC1053
  • Liquid Tight Connector, Conduit Size 1-1/4 In., Cord Dia. Range 1-1/8 In. to 1-1/4 In., Material of...More

Ground Rod Clamp, 2.19In, PK5
  • BURNDY
  • Ground Rod Clamp, 2.19In, PK5Ground Rod Clamp, 2.19In, PK5
  • Item # 22A958
  • Mfr. Model # GRC58
  • Ground Rod Clamp, Type Commercial, Min. Conductor Size (AWG) 10, Max. Conductor Size 1 AWG, Body Material...More

Noninsulated Connector,1-1/2 In.,Steel
  • THOMAS & BETTS
  • Noninsulated Connector, 1-1/2 In., SteelNoninsulated Connector
  • Item # 2DDN8
  • Mfr. Model # 5236
  • Noninsulated Connector, For Use With Flexible Metal Conduit, Conduit Size 1-1/2 In., Material of Construction...More

Liquid Tight Connector,1-1/4 in,Straight
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1-1/4 in, StraightLiquid Tight Connector,1-1/4 in,Straight
  • Item # 5D749
  • Mfr. Model # SHC1052
  • Liquid Tight Connector, Conduit Size 1-1/4 In., Cord Dia. Range 1 In. to 1-1/8 In., Material of Construction...More

Coupling,Threadless,1 1/4 In
Coupling,Malleable Iron ,1 1/2 In
Cast Uninsulated Compression,Metallic
Union,90 Deg,1/2 In
  • KILLARK
  • Union, 90 Deg, 1/2 InUnion,90 Deg,1/2 In
  • Item # 2NA53
  • Mfr. Model # GUML-2
  • 90 Deg Union, Trade Size 1/2 In, Length 1 3/4 In, Iron, Hazardous Location, Unions Are Used To Connect Two...More

Elbow, 90 Degree, 36" Radius,2 In.,PVC
Copper Cable to Post/Flat,10 sol
Elbow,90 Degree,2-1/2 In Conduit,PVC
  • CANTEX
  • Elbow, 90 Degree, 2-1/2 In Conduit, PVCElbow, 90 Degree
  • Item # 4FYH6
  • Mfr. Model # 5121059
  • Schedule 80 PVC Conduit, Elbow, 90 Degree, Conduit Size 2-1/2 In., Material of Construction PVC, Overall...More

Liquid Tight Connector,1-1/4 in,Straight
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1-1/4 in, StraightLiquid Tight Connector,1-1/4 in,Straight
  • Item # 5GTF8
  • Mfr. Model # SHC1052ZP
  • Liquid Tight Connector, Conduit Size 1-1/4 In., Cord Dia. Range 1 In. to 1-1/8 In., Material of Construction...More

EYS Sealing Fitting,25 Fill,Grayloy,1
  • APPLETON ELECTRIC
  • EYS Sealing Fitting, 25 Fill, Grayloy, 1EYS Sealing Fitting,25 Fill,Grayloy,1
  • Item # 10V063
  • Mfr. Model # EYS-3
  • EYS Sealing Fitting, 25 Percent Fill, Vertical, Female, Hazardous Location, Application Prevent Passage Of...More

Rigid Conduit Nipple,1 1/4 In x 6,Al
  • POWER FIRST
  • Rigid Conduit Nipple, 1 1/4 In x 6, AlNipple
  • Item # 2CLG5
  • Mfr. Model # 2CLG5
  • Rigid Conduit, Nipple, Conduit Size 1-1/4 In., Material of Construction Aluminum, Overall Length 6 In.,...More

Compression Male Cnnctr,1/2in,1-5/8inL
Elbow,90 deg.,ETM,3/4in,12inL,316 SS
Conduit Cap,Thread,1/2in,57/64inL,316 SS
Liquid Tight Connector,1in.,90 deg,Brown
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1in., 90 deg, BrownLiquid Tight Connector,1in.,90 deg,Brown
  • Item # 5D807
  • Mfr. Model # NHC1040
  • Liquid Tight Connector, Conduit Size 1 In., Cord Dia. Range 1/2 In. to 5/8 In., Material of Construction...More

Escutcheon Plate,Rigid,3/4in,3inL,304 SS
Set Screw Male Cnnctr,3/4in,1-23/32inL
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More