Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Conduit Fittings

54 Results Found that Include 56 Products

Results per page: 16 | 32 | 48
EY Sealing Fitting,40 Fill,M Iron,1/2
  • APPLETON ELECTRIC
  • EY Sealing Fitting, 40 Fill, M Iron, 1/2EY Sealing Fitting,40 Fill,M Iron,1/2
  • Item # 10V095
  • Mfr. Model # EYSEF50
  • EY Sealing Fitting, 40 Percent Fill, Vertical and Horizontal, Female, Hazardous Location, Application Prevent...More

Union,Female,1 In
  • KILLARK
  • Union, Female, 1 InUnion,Female,1 In
  • Item # 2NE53
  • Mfr. Model # UNF3
  • Female Union, Trade Size 1 In, Length 2 7/16 In, Iron, Hazardous Location, Unions Are Used To Connect Two...More

EY Sealing Fitting,25 Fill,M Iron,3/4
  • APPLETON ELECTRIC
  • EY Sealing Fitting, 25 Fill, M Iron, 3/4EY Sealing Fitting,25 Fill,M Iron,3/4
  • Item # 10V047
  • Mfr. Model # EYM-75
  • EY Sealing Fitting, 25 Percent Fill, Vertical and Horizontal, Male/Female, Hazardous Location, Application...More

EY Sealing Fitting,25 Fill,M Iron,3/4
  • APPLETON ELECTRIC
  • EY Sealing Fitting, 25 Fill, M Iron, 3/4EY Sealing Fitting,25 Fill,M Iron,3/4
  • Item # 10V025
  • Mfr. Model # EYF-75
  • EY Sealing Fitting, 25 Percent Fill, Vertical and Horizontal, Female, Hazardous Location, Application Prevent...More

Capped Elbow,Haz Loc,3/4 In Hub,Mal Iron
  • APPLETON ELECTRIC
  • Capped Elbow, Haz Loc, 3/4 In Hub, Mal IronCapped Elbow,Haz Loc,3/4 In Hub,Mal Iron
  • Item # 6RUL5
  • Mfr. Model # ELBY-75
  • Capped Elbow, Hazardous Location, Hub Size (In.) 3/4, Malleable Iron, Color Gray, UL 886, C22.2 No. 30, UL...More

Bushing,Anti-Short,1 In,Plastic,PK25
  • ARLINGTON
  • Bushing, Anti-Short, 1 In, Plastic, PK25Bushing,Anti-Short,1 In,Plastic,PK25
  • Item # 4JWR8
  • Mfr. Model # AS5G
  • Bushing, Anti-Short, Conduit Size 1 In., Cable Opening Max. 1.460 In., Knockout Size 1 In., NPT Size 1 In.,...More

Liquid Tight Connector,1in,Straight,Gray
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1in, Straight, GrayLiquid Tight Connector,1in,Straight,Gray
  • Item # 5D936
  • Mfr. Model # SHC1043ZP
  • Liquid Tight Connector, Conduit Size 1 In., Cord Dia. Range 7/8 In. to 1 In., Material of Construction Zinc...More

Insulated Connector,1-1/4 In.,Steel
  • THOMAS & BETTS
  • Insulated Connector, 1-1/4 In., SteelInsulated Connector
  • Item # 2DDV3
  • Mfr. Model # 5335
  • Insulated Connector, For Use With Flexible Metal Conduit, Conduit Size 1-1/4 In., Material of Construction...More

Connector,Setscrew,Insulated,2 In
Coupling,Compression,Steel,2 In
Rigid Conduit Elbow,22.5 Deg,2 In
  • POWER FIRST
  • Rigid Conduit Elbow, 22.5 Deg, 2 InElbow, 22.5 Degree
  • Item # 2CLJ7
  • Mfr. Model # 2CLJ7
  • Rigid Conduit, Elbow, 22.5 Degree, Conduit Size 2 In., Material of Construction Galvanized Steel, Overall...More

Nipple,Rigid Conduit,1 1/2In,12In Length
  • POWER FIRST
  • Nipple, Rigid Conduit, 1 1/2In, 12In LengthNipple
  • Item # 1UHC7
  • Mfr. Model # 1UHC7
  • Rigid Conduit, Nipple, Conduit Size 1-1/2 In., Material of Construction Galvanized Steel, Overall Length 12...More

Ground Rod Clamp, 10AWG,2In, PK5
  • BURNDY
  • Ground Rod Clamp, 10AWG, 2In, PK5Ground Rod Clamp, 10AWG,2In, PK5
  • Item # 22A960
  • Mfr. Model # GRC12
  • Ground Rod Clamp, Type Commercial, Min. Conductor Size (AWG) 10, Max. Conductor Size 2 AWG, Body Material...More

Ground Rod Clamp, 10AWG,1.7In, PK5
  • BURNDY
  • Ground Rod Clamp, 10AWG, 1.7In, PK5Ground Rod Clamp, 10AWG,1.7In, PK5
  • Item # 22A961
  • Mfr. Model # GRL5
  • Ground Rod Clamp, Type Commercial, Min. Conductor Size (AWG) 10, Max. Conductor Size 2 AWG, Body Material...More

EY Sealing Fitting,25 Fill,Alum,3/4
  • APPLETON ELECTRIC
  • EY Sealing Fitting, 25 Fill, Alum, 3/4EY Sealing Fitting,25 Fill,Alum,3/4
  • Item # 10V026
  • Mfr. Model # EYF-75AL
  • EY Sealing Fitting, 25 Percent Fill, Vertical and Horizontal, Female, Hazardous Location, Application Prevent...More

Bullet Connector,1-1/2 In.,Thermoplastic
  • THOMAS & BETTS
  • Bullet Connector, 1-1/2 In., ThermoplasticBullet Connector
  • Item # 4NPE9
  • Mfr. Model # LT150P
  • Bullet Connector, For Use With Nonmetallic Flexible Conduit, Conduit Size 1-1/2 In., Material of Construction...More

Fitting,Sealing,3/4in
  • KILLARK
  • Fitting, Sealing, 3/4inFitting,Sealing,3/4in
  • Item # 2NA13
  • Mfr. Model # EY-2M
  • Sealing Fitting, Trade Size 3/4 In, Length 3 1/16 In, Iron, Hazardous Location, Used For Sealing Conduit,...More

Intersystem Bonding Connector,14AWG
  • BURNDY
  • Intersystem Bonding Connector, 14AWGIntersystem Bonding Connector,14AWG
  • Item # 22C081
  • Mfr. Model # BDT1
  • Intersystem Bonding Connector, Type Commercial, Min. Conductor Size (AWG) 8 (Ground wire), 14 (intersystem...More

EYS Sealing Fitting,25 Fill,Grayloy,3/4
  • APPLETON ELECTRIC
  • EYS Sealing Fitting, 25 Fill, Grayloy, 3/4EYS Sealing Fitting,25 Fill,Grayloy,3/4
  • Item # 10V061
  • Mfr. Model # EYS-216
  • EYS Sealing Fitting, 25 Percent Fill, Vertical and Horizontal, Male/Female, Hazardous Location, Application...More

Reducing Bushing,Haz,M Iron,3 to 1-1/2In
  • APPLETON ELECTRIC
  • Reducing Bushing, Haz, M Iron, 3 to 1-1/2InReducing Bushing,Haz,M Iron,3 to 1-1/2In
  • Item # 10U809
  • Mfr. Model # RB300-150
  • Reducing Bushing, Hazardous Location, Application Designed to Reduce Conduit Entries to a Smaller Size and...More

Union,90 Deg,1/2 In
  • KILLARK
  • Union, 90 Deg, 1/2 InUnion,90 Deg,1/2 In
  • Item # 2NA52
  • Mfr. Model # GUML-1
  • 90 Deg Union, Trade Size 1/2 In, Length 1 3/4 In, Copper Free Aluminum, Hazardous Location, Unions Are Used...More

Pipe Ground Clamp, 10AWG,2.25In,PK5
  • BURNDY
  • Pipe Ground Clamp, 10AWG, 2.25In, PK5Pipe Ground Clamp, 10AWG,2.25In,PK5
  • Item # 22C020
  • Mfr. Model # C11N
  • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 10, Max. Conductor Size 2 AWG, Body Material...More

Fitting,Sealing,3/4in
  • KILLARK
  • Fitting, Sealing, 3/4inFitting,Sealing,3/4in
  • Item # 2MY99
  • Mfr. Model # ENY-2M
  • Sealing Fitting, Trade Size 3/4 In, Length 4 1/16 In, Iron, Hazardous Location, Used For Sealing Conduit,...More

EYS Sealing Fitting,25 Fill,Grayloy,3/4
  • APPLETON ELECTRIC
  • EYS Sealing Fitting, 25 Fill, Grayloy, 3/4EYS Sealing Fitting,25 Fill,Grayloy,3/4
  • Item # 10V060
  • Mfr. Model # EYS-21
  • EYS Sealing Fitting, 25 Percent Fill, Vertical and Horizontal, Female, Hazardous Location, Application...More

Grounding Connector,3/4 In.,Steel,90 Deg
  • THOMAS & BETTS
  • Grounding Connector, 3/4 In., Steel, 90 DegGrounding Connector
  • Item # 2FLG2
  • Mfr. Model # 5353GR
  • Grounding Connector, For Use With Flexible Metal Conduit, Conduit Size 3/4 In., Material of Construction...More

Steel Grounding Stud,4/0AWG,7.38In
Reducing Bushing,Haz,Mal Iron,3 to 2In
  • APPLETON ELECTRIC
  • Reducing Bushing, Haz, Mal Iron, 3 to 2InReducing Bushing,Haz,Mal Iron,3 to 2In
  • Item # 10U811
  • Mfr. Model # RB300-200
  • Reducing Bushing, Hazardous Location, Application Designed to Reduce Conduit Entries to a Smaller Size and...More

Capped Elbow,90 Deg,Haz Loc, 1In,AL
  • KILLARK
  • Capped Elbow, 90 Deg, Haz Loc, 1In, ALCapped Elbow,90 Deg,Haz Loc, 1In,AL
  • Item # 4TZL3
  • Mfr. Model # Y-3
  • Capped Elbow, 90 Degree, Hazardous Location, Conduit Size 1 In., Material of Construction Copper Free...More

Elbow,45 deg,Rigid,3/4in,8-1/2inL,304 SS
Coupling,Rigid,1/2in.,1-5/8in.L,316 SS
Results per page: 16 | 32 | 48