Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Conduit Fittings

51 Results Found that Include 55 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Noninsulated Conector,1-1/2 In.,Straight
Pipe Ground Clamp,10AWG,2.86In
  • BURNDY
  • Pipe Ground Clamp, 10AWG, 2.86InPipe Ground Clamp,10AWG,2.86In
  • Item # 22C036
  • Mfr. Model # C11LH2
  • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 10, Max. Conductor Size 2/0 AWG, Body Material...More

Male to Female Union,HazLoc,Steel,3/4In
  • APPLETON ELECTRIC
  • Male to Female Union, HazLoc, Steel, 3/4InMale to Female Union,HazLoc,Steel,3/4In
  • Item # 10U904
  • Mfr. Model # UNY75NR
  • Male to Female Union, Hazardous Location, Application Used For Connecting Conduit to Enclosure, Color Silver,...More

90Dg Ma and F Elbow,HazLoc,Mal Iron,3/4"
  • APPLETON ELECTRIC
  • 90Dg Ma and F Elbow, HazLoc, Mal Iron, 3/4"90Dg Ma and F Elbow,HazLoc,Mal Iron,3/4"
  • Item # 10P973
  • Mfr. Model # ELMF90-75
  • 90 Degrees Male and Female Elbow, Hazardous Location, Application Elbow for Threaded Rigid Metal Conduit and...More

Ground Rod,Dia 5/8 In,10 Ft. L
  • ERITECH
  • Ground Rod, Dia 5/8 In, 10 Ft. L10 ft. Pointed End Ground Rod
  • Item # 2KXL6
  • Mfr. Model # 615800
  • Pointed End Ground Rod, Length 10 ft., Diameter 5/8 In., Material Copper Bonded Steel, Features 10 mil Copper...More

Insulated Connector,1 In.,Malleable Iron
  • RACO
  • Insulated Connector, 1 In., Malleable IronInsulated Connector
  • Item # 3LL26
  • Mfr. Model # 3544
  • Insulated Connector, For Use With Metallic or Nonmetallic Flexible Conduit, Conduit Size 1 In., Material of...More

Intersystem Bonding Termination,14-2 AWG
  • ERITECH
  • Intersystem Bonding Termination, 14-2 AWGIntersystem Bonding Termination,14-2 AWG
  • Item # 6PFR3
  • Mfr. Model # IBTB
  • Bonding Ground Bar, Intersystem Bonding Termination, Material of Construction ABS/Steel, Conductor Size (AWG)...More

Capped Elbow,Haz Loc,1/2 In Hub,Mal Iron
  • APPLETON ELECTRIC
  • Capped Elbow, Haz Loc, 1/2 In Hub, Mal IronCapped Elbow,Haz Loc,1/2 In Hub,Mal Iron
  • Item # 6RUL3
  • Mfr. Model # ELBY-50
  • Capped Elbow, Hazardous Location, Hub Size (In.) 1/2, Malleable Iron, Color Gray, UL 886, C22.2 No. 30, UL...More

EYS Sealing Fitting,25 Fill,Grayloy,3/4
  • APPLETON ELECTRIC
  • EYS Sealing Fitting, 25 Fill, Grayloy, 3/4EYS Sealing Fitting,25 Fill,Grayloy,3/4
  • Item # 10V059
  • Mfr. Model # EYS-2
  • EYS Sealing Fitting, 25 Percent Fill, Vertical, Female, Hazardous Location, Application Prevent Passage Of...More

EMT Connector,Insulated,2 In
Coupling,Malleable Iron ,1 1/4 In
Rigid Conduit Elbow,90 Deg,1 In,Alum
  • POWER FIRST
  • Rigid Conduit Elbow, 90 Deg, 1 In, AlumElbow, 90 Degree
  • Item # 2CLK1
  • Mfr. Model # 2CLK1
  • Rigid Conduit, Elbow, 90 Degree, Conduit Size 1 In., Material of Construction Aluminum, Overall Length 10-3/8...More

Pipe Ground Clamp,10AWG,3.63In
  • BURNDY
  • Pipe Ground Clamp, 10AWG, 3.63InPipe Ground Clamp,10AWG,3.63In
  • Item # 22C025
  • Mfr. Model # C22D
  • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 10, Max. Conductor Size 2 AWG, Body Material...More

Fitting,Sealing,1/2in
  • KILLARK
  • Fitting, Sealing, 1/2inFitting,Sealing,1/2in
  • Item # 2MY97
  • Mfr. Model # ENY-1M
  • Sealing Fitting, Trade Size 1/2 In, Length 3 15/16 In, Iron, Hazardous Location, Used For Sealing Conduit,...More

Pipe Ground Clamp,8.5In
  • BURNDY
  • Pipe Ground Clamp, 8.5InPipe Ground Clamp,8.5In
  • Item # 22C037
  • Mfr. Model # C11CSH2
  • Pipe Ground Clamp, Type Commercial, Max. Conductor Size 4/0 AWG, Body Material Solid Cast Bronze, Mount 1/2...More

Union,Female,1 In
  • KILLARK
  • Union, Female, 1 InUnion,Female,1 In
  • Item # 2NA42
  • Mfr. Model # GUF-3
  • Female Union, Trade Size 1 In, Length 2 7/16 In, Copper Free Aluminum, Hazardous Location, Unions Are Used To...More

Male to Female Union,HazLoc,Alum,3/4In
  • APPLETON ELECTRIC
  • Male to Female Union, HazLoc, Alum, 3/4InMale to Female Union,HazLoc,Alum,3/4In
  • Item # 10U905
  • Mfr. Model # UNY75NR-A
  • Male to Female Union, Hazardous Location, Application Used For Connecting Conduit to Enclosure, Color Silver,...More

Capped Elbow,90 Deg,Haz Loc,3/4In,Iron
EYS Sealing Fitting,25 Fill,Grayloy,1/2
  • APPLETON ELECTRIC
  • EYS Sealing Fitting, 25 Fill, Grayloy, 1/2EYS Sealing Fitting,25 Fill,Grayloy,1/2
  • Item # 10V057
  • Mfr. Model # EYS-116
  • EYS Sealing Fitting, 25 Percent Fill, Vertical and Horizontal, Male/Female, Hazardous Location, Application...More

EY Sealing Fitting,25 Fill,Alum,1/2
  • APPLETON ELECTRIC
  • EY Sealing Fitting, 25 Fill, Alum, 1/2EY Sealing Fitting,25 Fill,Alum,1/2
  • Item # 10V024
  • Mfr. Model # EYF-50AL
  • EY Sealing Fitting, 25 Percent Fill, Vertical and Horizontal, Female, Hazardous Location, Application Prevent...More

Liquid Tight Connector,1 in.,90 deg,Gray
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1 in., 90 deg, GrayLiquid Tight Connector,1 in.,90 deg,Gray
  • Item # 2XYL3
  • Mfr. Model # NHC1043
  • Liquid Tight Connector, Conduit Size 1 In., Cord Dia. Range 7/8 In. to 1 In., Material of Construction...More

EY Sealing Fitting,25 Fill,M Iron,1/2
  • APPLETON ELECTRIC
  • EY Sealing Fitting, 25 Fill, M Iron, 1/2EY Sealing Fitting,25 Fill,M Iron,1/2
  • Item # 10V043
  • Mfr. Model # EYM-50
  • EY Sealing Fitting, 25 Percent Fill, Vertical and Horizontal, Male/Female, Hazardous Location, Application...More

Elbow,90 deg.,ETM,3/4in,12inL,304 SS
Locknut,Threaded,2in.,2-15/16in.L,316 SS
Set Screw Male Connector,1/2in,1-5/16inL
Union,Size 1 In
  • KILLARK
  • Union, Size 1 InUnion,Size 1 In
  • Item # 2NA48
  • Mfr. Model # GUM-3
  • Male To Female Union, Trade Size 1 In, Length 2 3/4 In, Copper Free Aluminum, Hazardous Location, Unions Are...More

Reducing Bushing,Haz,Al,2-1/2 to 1-1/4In
  • APPLETON ELECTRIC
  • Reducing Bushing, Haz, Al, 2-1/2 to 1-1/4InReducing Bushing,Haz,Al,2-1/2 to 1-1/4In
  • Item # 10U799
  • Mfr. Model # RB250-125A
  • Reducing Bushing, Hazardous Location, Application Designed to Reduce Conduit Entries to a Smaller Size and...More

M to F Union,HazLoc,Steel,3/4 to 1/2In
  • APPLETON ELECTRIC
  • M to F Union, HazLoc, Steel, 3/4 to 1/2InM to F Union,HazLoc,Steel,3/4 to 1/2In
  • Item # 10U902
  • Mfr. Model # UNY75-50NR
  • Male to Female Union, Hazardous Location, Application Used For Connecting Conduit to Enclosure, Color Silver,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More