Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Conduit Fittings

66 Results Found that Include 71 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Service Entrance Cap,2 In.,6-5/8 In. L
Hub,Rain Tight,1-1/2 In Conduit,Zinc
90Dg M and Fem Elbow,HazLoc,CF Alum,1/2"
  • APPLETON ELECTRIC
  • 90Dg M and Fem Elbow, HazLoc, CF Alum, 1/2"90Dg M and Fem Elbow,HazLoc,CF Alum,1/2"
  • Item # 10P972
  • Mfr. Model # ELMF90-50-A
  • 90 Degrees Male and Female Elbow, Hazardous Location, Application Elbow for Threaded Rigid Metal Conduit and...More

Coupling,Setscrew,EMT Steel,2 In
Insulated Connector,1-1/4 In.,Straight
  • RACO
  • Insulated Connector, 1-1/4 In., StraightInsulated Connector
  • Item # 3LL08
  • Mfr. Model # 3515RAC
  • Insulated Connector, For Use With Metallic or Nonmetallic Flexible Conduit, Conduit Size 1-1/4 In., Material...More

Connector,Setscrew,Non-Insulated,2 In
EY Sealing Fitting,25 Fill,M Iron,1/2
  • APPLETON ELECTRIC
  • EY Sealing Fitting, 25 Fill, M Iron, 1/2EY Sealing Fitting,25 Fill,M Iron,1/2
  • Item # 10V023
  • Mfr. Model # EYF-50
  • EY Sealing Fitting, 25 Percent Fill, Vertical and Horizontal, Female, Hazardous Location, Application Prevent...More

Bushing,Conduit,2 In
  • GRAINGER APPROVED
  • Bushing, Conduit, 2 InSet Screw Grounding Bushing
  • Item # 3LN56
  • Mfr. Model # 3LN56
  • Metallic Conduit, Set Screw Grounding Bushing, Conduit Size 2 In., Material of Construction Zinc, Standards...More

Rigid Conduit Elbow,90 Deg,1 1/2 In
  • POWER FIRST
  • Rigid Conduit Elbow, 90 Deg, 1 1/2 InElbow, 90 Degree
  • Item # 2CLH3
  • Mfr. Model # 2CLH3
  • Rigid Conduit, Elbow, 90 Degree, Conduit Size 1-1/2 In., Material of Construction Galvanized Steel, Overall...More

Noninsulated Connector,1-1/4 In.,Steel
  • THOMAS & BETTS
  • Noninsulated Connector, 1-1/4 In., SteelNoninsulated Connector
  • Item # 2DDN7
  • Mfr. Model # 5235
  • Noninsulated Connector, For Use With Flexible Metal Conduit, Conduit Size 1-1/4 In., Material of Construction...More

Capped Elbow,90 Deg,Haz Loc,1/2In,AL
  • KILLARK
  • Capped Elbow, 90 Deg, Haz Loc, 1/2In, ALCapped Elbow,90 Deg,Haz Loc,1/2In,AL
  • Item # 4TZK8
  • Mfr. Model # Y-1
  • Capped Elbow, 90 Degree, Hazardous Location, Conduit Size 1/2 In., Material of Construction Copper Free...More

Elbow,90 Degree,4 In Conduit,PVC,32 In L
Compression Connector,2 In,Zinc
Rigid Conduit Elbow,45 Deg,2 In
  • POWER FIRST
  • Rigid Conduit Elbow, 45 Deg, 2 InElbow, 45 Degree
  • Item # 2CLJ1
  • Mfr. Model # 2CLJ1
  • Rigid Conduit, Elbow, 45 Degree, Conduit Size 2 In., Material of Construction Galvanized Steel, Overall...More

Connector,Threadless,1 1/4 In
90Deg M and F Elbow,HazLoc,Mal Iron,1/2"
  • APPLETON ELECTRIC
  • 90Deg M and F Elbow, HazLoc, Mal Iron, 1/2"90Deg M and F Elbow,HazLoc,Mal Iron,1/2"
  • Item # 10P971
  • Mfr. Model # ELMF90-50
  • 90 Degrees Male and Female Elbow, Hazardous Location, Application Elbow for Threaded Rigid Metal Conduit and...More

Elbow, 90 Degree, 24" Radius,2 In.,PVC
Female Union,HazLoc,Steel,3/4In
  • APPLETON ELECTRIC
  • Female Union, HazLoc, Steel, 3/4InFemale Union,HazLoc,Steel,3/4In
  • Item # 10U873
  • Mfr. Model # UNF75NR
  • Female Union, Hazardous Location, Application Used For Connecting Conduit to Conduit, Color Silver, Length...More

Female Union,HazLoc,Aluminum,3/4In
  • APPLETON ELECTRIC
  • Female Union, HazLoc, Aluminum, 3/4InFemale Union,HazLoc,Aluminum,3/4In
  • Item # 10U874
  • Mfr. Model # UNF75NR-A
  • Female Union, Hazardous Location, Application Used For Connecting Conduit to Conduit, Color Silver, Length...More

Pipe Ground Clamp, 10AWG,2.25In,PK5
  • BURNDY
  • Pipe Ground Clamp, 10AWG, 2.25In, PK5Pipe Ground Clamp, 10AWG,2.25In,PK5
  • Item # 22C026
  • Mfr. Model # C11B
  • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 10, Max. Conductor Size 2 AWG, Body Material...More

Elbow, 45 Degree,4 In.,PVC,44-1/2 In. L
  • CANTEX
  • Elbow, 45 Degree, 4 In., PVC, 44-1/2 In. L45 Degree Elbow
  • Item # 4FYG2
  • Mfr. Model # 5133772
  • Schedule 40 PVC Conduit, Elbow, 45 Degree, Conduit Size 4 In., Material of Construction PVC, Overall Length...More

EYS Sealing Fitting,25 Fill,Grayloy,1/2
  • APPLETON ELECTRIC
  • EYS Sealing Fitting, 25 Fill, Grayloy, 1/2EYS Sealing Fitting,25 Fill,Grayloy,1/2
  • Item # 10V053
  • Mfr. Model # EYS-1
  • EYS Sealing Fitting, 25 Percent Fill, Vertical, Female, Hazardous Location, Application Prevent Passage Of...More

Capped Elbow,90 Deg,Haz Loc,3/4In,AL
  • KILLARK
  • Capped Elbow, 90 Deg, Haz Loc, 3/4In, ALCapped Elbow,90 Deg,Haz Loc,3/4In,AL
  • Item # 4TZL1
  • Mfr. Model # Y-2
  • Capped Elbow, 90 Degree, Hazardous Location, Conduit Size 3/4 In., Material of Construction Copper Free...More

EYS Sealing Fitting,25 Fill,Grayloy,1/2
  • APPLETON ELECTRIC
  • EYS Sealing Fitting, 25 Fill, Grayloy, 1/2EYS Sealing Fitting,25 Fill,Grayloy,1/2
  • Item # 10V056
  • Mfr. Model # EYS-11
  • EYS Sealing Fitting, 25 Percent Fill, Vertical and Horizontal, Female, Hazardous Location, Application...More

Insulating Bushing,1-7/32 In. L,PK5
  • ARLINGTON
  • Insulating Bushing, 1-7/32 In. L, PK5Insulating Bushing
  • Item # 4JWR1
  • Mfr. Model # EMT300G
  • EMT Conduit, Insulating Bushing, Conduit Size 3 In., Material of Construction Non-Metallic, Overall Length...More

Elbow,90 deg.,ETM,1/2in,11inL,304 SS
Locknut,Thread,1-1/4in,2-3/16inL,316 SS
Rigid Nipple,Thread,2-3/64in.L,316 SS
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More