Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Conduit Fittings

81 Results Found that Include 89 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
EMT Conduit Elbow,90 Deg,2 In
  • POWER FIRST
  • EMT Conduit Elbow, 90 Deg, 2 InElbow, 90 Degree
  • Item # 2CLL1
  • Mfr. Model # 2CLL1
  • EMT Conduit, Elbow, 90 Degree, Conduit Size 2 In., Material of Construction Steel, Overall Length 24 In.,...More

Insulated Connector,3/4 In.,Steel,90 Deg
  • THOMAS & BETTS
  • Insulated Connector, 3/4 In., Steel, 90 DegInsulated Connector
  • Item # 2FLG1
  • Mfr. Model # 5353
  • Insulated Connector, For Use With Flexible Metal Conduit, Conduit Size 3/4 In., Material of Construction...More

  • CANTEX
  • Elbow, 90 DegreeElbow, 90 Degree
  • Multiple product options available

    Elbow, 90 Degree, Material of Construction PVC, and Standards UL; Varies by Conduit Sub-Category, Conduit Size, and Overall Length

Bushing,Reducing,Steel,2 In
Bushing,Conduit,1.50in
  • GRAINGER APPROVED
  • Bushing, Conduit, 1.50inSet Screw Grounding Bushing
  • Item # 3LN55
  • Mfr. Model # 3LN55
  • Metallic Conduit, Set Screw Grounding Bushing, Conduit Size 1-1/2 In., Material of Construction Zinc,...More

Bushing,Reducing,Steel,2 In
Bushing,Reducing,Steel,2 In
Male to Female Union,HazLoc,Steel,1/2In
  • APPLETON ELECTRIC
  • Male to Female Union, HazLoc, Steel, 1/2InMale to Female Union,HazLoc,Steel,1/2In
  • Item # 10U897
  • Mfr. Model # UNY50NR
  • Male to Female Union, Hazardous Location, Application Used For Connecting Conduit to Enclosure, Color Silver,...More

Insulated Connector,1 In.,Nylon,90 Deg
  • HUBBELL WIRING DEVICE-KELLEMS
  • Insulated Connector, 1 In., Nylon, 90 DegInsulated Connector
  • Item # 6D099
  • Mfr. Model # PS1009NGY
  • Insulated Connector, For Use With Nonmetallic Flexible Conduit, Conduit Size 1 In., Material of Construction...More

Ground Clamp,Conduit Size 1 1/4 to 2 In
  • RACO
  • Ground Clamp, Conduit Size 1 1/4 to 2 InGround Clamp,Conduit Size 1 1/4 to 2 In
  • Item # 2DDE8
  • Mfr. Model # 2505
  • Ground Clamp, Conduit Size 1 1/4 to 2 In, Material of Construction Bronze Cast, Dia 1 3/8 to 2 1/2 In, Min...More

Liquid Tight Connector,3/4in.,90 deg,Ylw
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 3/4in., 90 deg, YlwLiquid Tight Connector,3/4in.,90 deg,Ylw
  • Item # 5D904
  • Mfr. Model # NHC1037CR
  • Liquid Tight Connector, Conduit Size 3/4 In., Cord Dia. Range 5/8 In. to 3/4 In., Material of Construction...More

Union,Size 3/4 In
  • KILLARK
  • Union, Size 3/4 InUnion,Size 3/4 In
  • Item # 2NE58
  • Mfr. Model # UNY2
  • Male To Female Union, Trade Size 3/4 In, Length 2 In, Iron, Hazardous Location, Unions Are Used To Connect...More

Connector,Flex Conduit,90 Deg,1 1/4 In
  • GRAINGER APPROVED
  • Connector, Flex Conduit, 90 Deg, 1 1/4 InConnector,Flex Conduit,90 Deg,1 1/4 In
  • Item # 5UGX1
  • Mfr. Model # 5UGX1
  • Flexible Metal Conduit Fitting, 90 Degrees , Insulated Yes, Insulation Type Polypropylene, Material of...More

EMT Coupling,Insulated,2 In
  • GRAINGER APPROVED
  • EMT Coupling, Insulated, 2 InEMT Coupling
  • Item # 2DCR4
  • Mfr. Model # 2DCR4
  • EMT Conduit, Insulated Compression Coupling, Rain Tight, Conduit Size 2 In., Material of Construction Steel,...More

Reducer,4 In. x 3 In.,PVC,2-39/64 In. L
  • CANTEX
  • Reducer, 4 In. x 3 In., PVC, 2-39/64 In. LReducers
  • Item # 4FYK7
  • Mfr. Model # 5142227
  • PVC Conduit, Reducer, Conduit Size 4 In. x 3 In., Material of Construction PVC, Overall Length 2-39/64 In.,...More

Liquid Tight Connector,1/2in.,Silver
  • THOMAS & BETTS
  • Liquid Tight Connector, 1/2in., SilverLiquid Tight Connector,1/2in.,Silver
  • Item # 5JPR7
  • Mfr. Model # 2520-2
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 13/64 In. to 7/32 In., Material of Construction...More

Drain,Ordinary Location,CF Alum,3/4In
  • APPLETON ELECTRIC
  • Drain, Ordinary Location, CF Alum, 3/4InDrain,Ordinary Location,CF Alum,3/4In
  • Item # 6ZEK2
  • Mfr. Model # CRN75
  • Drain, Ordinary Location, Conduit Size (In.) 3/4, Material of Construction Copper Free Aluminum, Standards UL...More

  • CANTEX
  • 45 Degree Elbow45 Degree Elbow
  • Multiple product options available

    Elbow, 45 Degree, Material of Construction PVC, and Standards UL; Varies by Conduit Sub-Category, Conduit Size, and Overall Length

Liquid Tight Connector,3/4in.,90 deg,Brn
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 3/4in., 90 deg, BrnLiquid Tight Connector,3/4in.,90 deg,Brn
  • Item # 5D903
  • Mfr. Model # NHC1036CR
  • Liquid Tight Connector, Conduit Size 3/4 In., Cord Dia. Range 1/2 In. to 5/8 In., Material of Construction...More

Steel Grounding Stud,1/0AWG,7.16In
Pipe Ground Clamp,8AWG,2.89In
  • BURNDY
  • Pipe Ground Clamp, 8AWG, 2.89InPipe Ground Clamp,8AWG,2.89In
  • Item # 22C030
  • Mfr. Model # C11HD4/0DB
  • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 8, Max. Conductor Size 4/0 AWG, Body Material...More

Grounding Connector,1/2 In.,90 Deg
  • RACO
  • Grounding Connector, 1/2 In., 90 DegGrounding Connector
  • Item # 3LL23
  • Mfr. Model # 3542-3
  • Grounding Connector, For Use With Metallic or Nonmetallic Flexible Conduit, Conduit Size 1/2 In., Material of...More

Grounding Conector,3/4 In.,Steel,Straght
  • THOMAS & BETTS
  • Grounding Conector, 3/4 In., Steel, StraghtGrounding Connector
  • Item # 2DDU7
  • Mfr. Model # 5333GR
  • Grounding Connector, For Use With Flexible Metal Conduit, Conduit Size 3/4 In., Material of Construction...More

45Deg Female Elbow,HazLoc,CF Alum,3/4In
  • APPLETON ELECTRIC
  • 45Deg Female Elbow, HazLoc, CF Alum, 3/4In45Deg Female Elbow,HazLoc,CF Alum,3/4In
  • Item # 10P956
  • Mfr. Model # ELF45-75-A
  • 45 Degrees Female Elbow, Hazardous Location, Application Elbow for Threaded Rigid Metal Conduit and IMC,...More

Hub,Rain Tight,1-1/4 In Conduit,Zinc
Bushing,Reducing,Steel,2 In
Fitting,Sealing,3/4in
  • KILLARK
  • Fitting, Sealing, 3/4inFitting,Sealing,3/4in
  • Item # 2MY98
  • Mfr. Model # ENY-2
  • Sealing Fitting, Trade Size 3/4 In, Length 4 1/16 In, Aluminum, Hazardous Location, Used For Sealing Conduit,...More

  • POWER FIRST
  • NippleNipple
  • Multiple product options available

    Rigid Conduit and Nipple; Varies by Conduit Size, Material of Construction, and Overall Length

Connector,Flex Conduit,Straight,2 In
  • GRAINGER APPROVED
  • Connector, Flex Conduit, Straight, 2 InConnector,Flex Conduit,Straight,2 In
  • Item # 5UGW3
  • Mfr. Model # 5UGW3
  • Flexible Metal Conduit Fitting, Straight, Insulated Yes, Insulation Type Polypropylene, Material of...More

Bushing,Reducing,Steel,2 In
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More