Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Conduit Fittings

66 Results Found that Include 77 Products

Results per page: 16 | 32 | 48
Hub,Conduit Fitting,1 In
Coupling,Setscrew,Steel,1 1/2 In
EMT Coupling,Insulated,1 1/2 In
  • GRAINGER APPROVED
  • EMT Coupling, Insulated, 1 1/2 InEMT Coupling
  • Item # 2DCR3
  • Mfr. Model # 2DCR3
  • EMT Conduit, Insulated Compression Coupling, Rain Tight, Conduit Size 1-1/2 In., Material of Construction...More

Liquid Tight Connector,3/4in.,90 deg,Slv
  • TYRAP
  • Liquid Tight Connector, 3/4in., 90 deg, SlvLiquid Tight Connector,3/4in.,90 deg,Slv
  • Item # 2DDL8
  • Mfr. Model # 4972AL
  • Liquid Tight Connector, Conduit Size 3/4 In., Cord Dia. Range 1/2 In. to 3/4 In., Material of Construction...More

Union,Female,3/4 In
  • KILLARK
  • Union, Female, 3/4 InUnion,Female,3/4 In
  • Item # 2NE52
  • Mfr. Model # UNF2
  • Female Union, Trade Size 3/4 In, Length 1 15/16 In, Iron, Hazardous Location, Unions Are Used To Connect Two...More

EMT Conduit Elbow,22.5 Deg,2 In
  • POWER FIRST
  • EMT Conduit Elbow, 22.5 Deg, 2 InElbow, 22.5 Degree
  • Item # 2CLN4
  • Mfr. Model # 2CLN4
  • EMT Conduit, Elbow, 22.5 Degree, Conduit Size 2 In., Material of Construction Steel, Overall Length 18 In.,...More

Connector,Flex Conduit,Straight,2 In
  • GRAINGER APPROVED
  • Connector, Flex Conduit, Straight, 2 InConnector,Flex Conduit,Straight,2 In
  • Item # 5UGW0
  • Mfr. Model # 5UGW0
  • Flexible Metal Conduit Fitting, Straight, Insulated No, Material of Construction Die Cast Zinc, For Use With...More

Bushing,Conduit,1.25in
  • GRAINGER APPROVED
  • Bushing, Conduit, 1.25inSet Screw Grounding Bushing
  • Item # 3LN54
  • Mfr. Model # 3LN54
  • Metallic Conduit, Set Screw Grounding Bushing, Conduit Size 1-1/4 In., Material of Construction Zinc,...More

Noninsulated Connector,3/4 In.,Steel
  • THOMAS & BETTS
  • Noninsulated Connector, 3/4 In., SteelNoninsulated Connector
  • Item # 2DDR4
  • Mfr. Model # 5253
  • Noninsulated Connector, For Use With Flexible Metal Conduit, Conduit Size 3/4 In., Material of Construction...More

Liquid Tight Connector,3/4in.,90 deg,Ylw
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 3/4in., 90 deg, YlwLiquid Tight Connector,3/4in.,90 deg,Ylw
  • Item # 5D804
  • Mfr. Model # NHC1037
  • Liquid Tight Connector, Conduit Size 3/4 In., Cord Dia. Range 5/8 In. to 3/4 In., Material of Construction...More

Coupling,Malleable Iron ,1 In
Connector,Flex Conduit,Straight,1 In
  • GRAINGER APPROVED
  • Connector, Flex Conduit, Straight, 1 InConnector,Flex Conduit,Straight,1 In
  • Item # 5UGV7
  • Mfr. Model # 5UGV7
  • Flexible Metal Conduit Fitting, Straight, Insulated Yes, Insulation Type Polypropylene, Material of...More

Compression Connector,2 In,Zinc
Noninsulated Conector,1-1/4 In.,Straight
Liquid Tight Connector,3/4in.,90 deg,Brn
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 3/4in., 90 deg, BrnLiquid Tight Connector,3/4in.,90 deg,Brn
  • Item # 2XYK5
  • Mfr. Model # NHC1036
  • Liquid Tight Connector, Conduit Size 3/4 In., Cord Dia. Range 1/2 In. to 5/8 In., Material of Construction...More

Union,Size 3/4 In
  • KILLARK
  • Union, Size 3/4 InUnion,Size 3/4 In
  • Item # 2NA47
  • Mfr. Model # GUM-2
  • Male To Female Union, Trade Size 3/4 In, Length 2 3/8 In, Copper Free Aluminum, Hazardous Location, Unions...More

Fitting,Sealing,1/2in
  • KILLARK
  • Fitting, Sealing, 1/2inFitting,Sealing,1/2in
  • Item # 2MY96
  • Mfr. Model # ENY-1
  • Sealing Fitting, Trade Size 1/2 In, Length 3 15/16 In, Aluminum, Hazardous Location, Used For Sealing...More

Insulated Connector,3/4 In.,45 Deg
  • RACO
  • Insulated Connector, 3/4 In., 45 DegInsulated Connector
  • Item # 3LL16
  • Mfr. Model # 3563
  • Insulated Connector, For Use With Metallic or Nonmetallic Flexible Conduit, Conduit Size 3/4 In., Material of...More

Liquid Tight Connector,3/4in,Orchid
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 3/4in, OrchidLiquid Tight Connector,3/4in,Orchid
  • Item # 5D805
  • Mfr. Model # NHC1038
  • Liquid Tight Connector, Conduit Size 3/4 In., Cord Dia. Range 3/4 In. to 7/8 In., Material of Construction...More

Pipe Clamp,Grounding,1 1/4-2 In,Bronze
Elbow, 90 Degree,1-1/2 In.,15-1/2 In. L
  • CANTEX
  • Elbow, 90 Degree, 1-1/2 In., 15-1/2 In. LElbow, 90 Degree
  • Item # 4FYH4
  • Mfr. Model # 5121057
  • Schedule 80 PVC Conduit, Elbow, 90 Degree, Conduit Size 1-1/2 In., Material of Construction PVC, Overall...More

Liquid Tight Connector,3/4in.,Orchid
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 3/4in., OrchidLiquid Tight Connector,3/4in.,Orchid
  • Item # 5D935
  • Mfr. Model # SHC1038ZP
  • Liquid Tight Connector, Conduit Size 3/4 In., Cord Dia. Range 3/4 In. to 7/8 In., Material of Construction...More

  • POWER FIRST
  • NippleNipple
  • Multiple product options available

    Multiple product options available

Connector,Setscrew,Insulated,2 In
Connector,Flex Conduit,90 Deg,1 1/4 In
  • GRAINGER APPROVED
  • Connector, Flex Conduit, 90 Deg, 1 1/4 InConnector,Flex Conduit,90 Deg,1 1/4 In
  • Item # 5UGW4
  • Mfr. Model # 5UGW4
  • Flexible Metal Conduit Fitting, 90 Degrees , Insulated No, Material of Construction Die Cast Zinc, For Use...More

Compression Connector,1.5 In,Zinc
Results per page: 16 | 32 | 48