Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Conduit Fittings

93 Results Found that Include 112 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • GRAINGER APPROVED
  • Conduit Fitting HubConduit Fitting Hub
  • Multiple product options available

    Rigid Conduit, Hub, Rain Tight, and Material of Construction Zinc; Varies by Conduit Size and Overall Length

Liquid Tight Connector,3/4 in.,Blue
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 3/4 in., BlueLiquid Tight Connector,3/4 in.,Blue
  • Item # 5D932
  • Mfr. Model # SHC1033ZP
  • Liquid Tight Cord Connector, Material Zinc-Plated Steel, Conduit Size 3/4 In., Length 1-3/4 In., Cord Dia....More

Noninsulated Connector,3/4 In.,Steel
  • THOMAS & BETTS
  • Noninsulated Connector, 3/4 In., SteelNoninsulated Connector
  • Item # 2DDP6
  • Mfr. Model # 5243
  • Noninsulated Connector, Connector Type 45 Degrees , Conduit Size 3/4 In., Material Malleable Iron/Steel,...More

Liquid Tight Connector,1/2in.,90 deg,Brn
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1/2in., 90 deg, BrnLiquid Tight Connector,1/2in.,90 deg,Brn
  • Item # 5D801
  • Mfr. Model # NHC1024
  • Liquid Tight Cord Connector, Material Aluminum, Conduit Size 1/2 In., Length 2-15/64 In., Cord Dia. Range 1/2...More

Liquid Tight Connector,3/4in.,Yellow
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 3/4in., YellowLiquid Tight Connector,3/4in.,Yellow
  • Item # 5D934
  • Mfr. Model # SHC1037ZP
  • Liquid Tight Cord Connector, Material Zinc-Plated Steel, Conduit Size 3/4 In., Length 1-61/64 In., Cord Dia....More

Liquid Tight Connector,1/2in.,90 deg,Wht
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1/2in., 90 deg, WhtLiquid Tight Connector,1/2in.,90 deg,Wht
  • Item # 5D799
  • Mfr. Model # NHC1022
  • Liquid Tight Cord Connector, Material Aluminum, Conduit Size 1/2 In., Length 2-15/64 In., Cord Dia. Range 1/4...More

Liquid Tight Connector,1/2in.,90 deg,Brn
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1/2in., 90 deg, BrnLiquid Tight Connector,1/2in.,90 deg,Brn
  • Item # 5D901
  • Mfr. Model # NHC1024CR
  • Liquid Tight Cord Connector, Material Nylon, Conduit Size 1/2 In., Length 2-1/2 In., Cord Dia. Range 1/2 In....More

Union,Female,1/2 In
  • KILLARK
  • Union, Female, 1/2 InUnion,Female,1/2 In
  • Item # 2NE51
  • Mfr. Model # UNF1
  • Female Union, Trade Size 1/2 In, Length 1 7/8 In, Iron, Hazardous Location, Unions Are Used To Connect Two...More

Liquid Tight Connector,3/8 in.,Black
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 3/8 in., BlackLiquid Tight Connector,3/8 in.,Black
  • Item # 5D877
  • Mfr. Model # SHC1010CR
  • Liquid Tight Cord Connector, Material Nylon, Conduit Size 3/8 In., Length 1-17/32 In., Cord Dia. Range 1/4...More

Bushing,Anti-Short,3/4 In,Plastic,PK50
  • ARLINGTON
  • Bushing, Anti-Short, 3/4 In, Plastic, PK50Bushing,Anti-Short,3/4 In,Plastic,PK50
  • Item # 4JWR7
  • Mfr. Model # AS4G
  • Bushing, Anti-Short, Conduit Size 3/4 In., Cable Opening Max. 1.340 In., Knockout Size 3/4 In., NPT Size 3/4...More

Ground Rod,Dia 5/8 In,4 Ft. L
  • ERITECH
  • Ground Rod, Dia 5/8 In, 4 Ft. LGround Rods
  • Item # 2KXL7
  • Mfr. Model # 615840
  • Pointed End Ground Rod, Length 4 ft., Diameter 5/8 In., Material Copper Bonded Steel, Features 10 mil Copper...More

Liquid Tight Connector,1in,Straight,Pink
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1in, Straight, PinkLiquid Tight Connector,1in,Straight,Pink
  • Item # 2XYN7
  • Mfr. Model # SHC1044CR
  • Liquid Tight Cord Connector, Material Nylon, Conduit Size 1 In., Length 2-35/64 In., Cord Dia. Range 1 In. to...More

Connector,Flex Conduit,Straight,1 1/2 In
  • GRAINGER APPROVED
  • Connector, Flex Conduit, Straight, 1 1/2 InConnector,Flex Conduit,Straight,1 1/2 In
  • Item # 5UGV9
  • Mfr. Model # 5UGV9
  • Flexible Metal Conduit Fitting, Straight, Insulated No, Material of Construction Die Cast Zinc, For Use With...More

EMT Conduit Elbow,90 Deg,1 1/2 In
  • POWER FIRST
  • EMT Conduit Elbow, 90 Deg, 1 1/2 InElbow, 90 Degree
  • Item # 2CLK9
  • Mfr. Model # 2CLK9
  • EMT Conduit, Elbow, 90 Degree, Conduit Size 1-1/2 In., Material of Construction Steel, Overall Length 15-5/8...More

Liquid Tight Connector,1/2in.,90 deg,Slv
  • THOMAS & BETTS
  • Liquid Tight Connector, 1/2in., 90 deg, SlvLiquid Tight Connector,1/2in.,90 deg,Slv
  • Item # 2DDK4
  • Mfr. Model # 4960AL
  • Liquid Tight Cord Connector, Material Aluminum, Conduit Size 1/2 In., Length 1-3/4 In., Cord Dia. Range 1/8...More

Liquid Tight Connector,1in,Straight,Gray
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1in, Straight, GrayLiquid Tight Connector,1in,Straight,Gray
  • Item # 5D894
  • Mfr. Model # SHC1043CR
  • Liquid Tight Cord Connector, Material Nylon, Conduit Size 1 In., Length 2-29/64 In., Cord Dia. Range 7/8 In....More

Liquid Tight Connector,1/2in.,90 deg,Wht
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1/2in., 90 deg, WhtLiquid Tight Connector,1/2in.,90 deg,Wht
  • Item # 5D971
  • Mfr. Model # NHC1022ZP
  • Liquid Tight Cord Connector, Material Zinc-Plated Steel, Conduit Size 1/2 In., Length 2-3/8 In., Cord Dia....More

Liquid Tight Connector,1/2in.,90 deg,Slv
  • THOMAS & BETTS
  • Liquid Tight Connector, 1/2in., 90 deg, SlvLiquid Tight Connector,1/2in.,90 deg,Slv
  • Item # 2DDK6
  • Mfr. Model # 4961
  • Liquid Tight Cord Connector, Material Malleable Iron, Conduit Size 1/2 In., Length 1-3/4 In., Cord Dia. Range...More

Noninsulated Connector,1 In.,Steel
  • THOMAS & BETTS
  • Noninsulated Connector, 1 In., SteelNoninsulated Connector
  • Item # 2DDN6
  • Mfr. Model # 5234-TB
  • Noninsulated Connector, Connector Type Straight, Conduit Size 1 In., Material Malleable Iron/Steel, Color...More

Service Entrance Head,2 In.,Aluminum
  • RACO
  • Service Entrance Head, 2 In., AluminumService Entrance Head
  • Item # 19L552
  • Mfr. Model # 2408
  • Metallic Conduit, Service Entrance Head, Conduit Size 2 In., Material of Construction Aluminum, Overall...More

Liquid Tight Connector,1/2in.,90 deg,Red
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1/2in., 90 deg, RedLiquid Tight Connector,1/2in.,90 deg,Red
  • Item # 5D798
  • Mfr. Model # NHC1021
  • Liquid Tight Cord Connector, Material Aluminum, Conduit Size 1/2 In., Length 2-15/64 In., Cord Dia. Range...More

Union,Female,1/2 In
  • KILLARK
  • Union, Female, 1/2 InUnion,Female,1/2 In
  • Item # 2NA40
  • Mfr. Model # GUF-1
  • Female Union, Trade Size 1/2 In, Length 1 7/8 In, Copper Free Aluminum, Hazardous Location, Unions Are Used...More

Liquid Tight Connector,1/2in.,90 deg,Slv
  • THOMAS & BETTS
  • Liquid Tight Connector, 1/2in., 90 deg, SlvLiquid Tight Connector,1/2in.,90 deg,Slv
  • Item # 2DDK9
  • Mfr. Model # 4962
  • Liquid Tight Cord Connector, Material Malleable Iron, Conduit Size 1/2 In., Length 2 In., Cord Dia. Range 1/2...More

Union,Female,3/4 In
  • KILLARK
  • Union, Female, 3/4 InUnion,Female,3/4 In
  • Item # 2NA41
  • Mfr. Model # GUF-2
  • Female Union, Trade Size 3/4 In, Length 1 15/16 In, Copper Free Aluminum, Hazardous Location, Unions Are Used...More

Union,Size 1/2 In
  • KILLARK
  • Union, Size 1/2 InUnion,Size 1/2 In
  • Item # 2NE57
  • Mfr. Model # UNY1
  • Male To Female Union, Trade Size 1/2 In, Length 2 In, Iron, Hazardous Location, Unions Are Used To Connect...More

Liquid Tight Connector,1/2in.,90 deg,Brn
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1/2in., 90 deg, BrnLiquid Tight Connector,1/2in.,90 deg,Brn
  • Item # 5D973
  • Mfr. Model # NHC1024ZP
  • Liquid Tight Cord Connector, Material Zinc-Plated Steel, Conduit Size 1/2 In., Length 2-3/8 In., Cord Dia....More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More