Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Conduit Fittings

146 Results Found that Include 205 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Liquid Tight Connector,1/2 in.,Blue
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1/2 in., BlueLiquid Tight Connector,1/2 in.,Blue
  • Item # 5D884
  • Mfr. Model # SHC1023CR
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 3/8 In. to 1/2 In., Material of Construction...More

Liquid Tight Connector,3/4 in.,Brown
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 3/4 in., BrownLiquid Tight Connector,3/4 in.,Brown
  • Item # 5D887
  • Mfr. Model # SHC1036CR
  • Liquid Tight Connector, Conduit Size 3/4 In., Cord Dia. Range 1/2 In. to 5/8 In., Material of Construction...More

Liquid Tight Connector,1/2 in.,Brown
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1/2 in., BrownLiquid Tight Connector,1/2 in.,Brown
  • Item # 5D885
  • Mfr. Model # SHC1024CR
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 1/2 In. to 5/8 In., Material of Construction...More

Liquid Tight Connector,3/4 in.,Blue
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 3/4 in., BlueLiquid Tight Connector,3/4 in.,Blue
  • Item # 5D886
  • Mfr. Model # SHC1035CR
  • Liquid Tight Connector, Conduit Size 3/4 In., Cord Dia. Range 3/8 In. to 1/2 In., Material of Construction...More

Liquid Tight Connector,1/2 in.,Brown
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1/2 in., BrownLiquid Tight Connector,1/2 in.,Brown
  • Item # 5GTF2
  • Mfr. Model # SHC1026
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 1/2 In. to 5/8 In., Material of Construction...More

Liquid Tight Connector,3/4 in.,White
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 3/4 in., WhiteLiquid Tight Connector,3/4 in.,White
  • Item # 5D731
  • Mfr. Model # SHC1032
  • Liquid Tight Connector, Conduit Size 3/4 In., Cord Dia. Range 1/4 In. to 3/8 In., Material of Construction...More

Coupling,Malleable Iron ,3/4 In
Liquid Tight Connector,1/2 in.,Red
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1/2 in., RedLiquid Tight Connector,1/2 in.,Red
  • Item # 5D882
  • Mfr. Model # SHC1021CR
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 3/16 In. to 1/4 In., Material of Construction...More

Plug,Recessed,1 1/2in
  • KILLARK
  • Plug, Recessed, 1 1/2inPlug,Recessed,1 1/2in
  • Item # 2NE17
  • Mfr. Model # PLUG5
  • Recessed Plug, Trade Size 1 1/2 In, Length 1 In, Iron, Hazardous Location, To Close Up A Taped Hole Or Hub,...More

Bushing,Reducing
  • KILLARK
  • Bushing, ReducingBushing,Reducing
  • Item # 2NE34
  • Mfr. Model # RE53S
  • Reducing Bushing, Hazardous Location, Application To Reduce The Trade Size Of A Taped Hole Or Hub, Color...More

Liquid Tight Connector,1/2in.,Orange
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1/2in., OrangeLiquid Tight Connector,1/2in.,Orange
  • Item # 5D881
  • Mfr. Model # SHC1020CR
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 1/8 In. to 3/16 In., Material of Construction...More

Nipple,2 In Conduit,Zinc,1-1/8 In L
  • RACO
  • Nipple, 2 In Conduit, Zinc, 1-1/8 In LChase Closed Nipple
  • Item # 3LP53
  • Mfr. Model # 1668
  • Rigid Conduit, Chase Closed Nipple, Conduit Size 2 In., Material of Construction Die Cast Zinc, Overall...More

Liquid Tight Connector,1/2in.,Straight
  • RACO
  • Liquid Tight Connector, 1/2in., StraightLiquid Tight Connector,1/2in.,Straight
  • Item # 2A247
  • Mfr. Model # 3702-2
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 1/4 In. to 3/8 In., Material of Construction...More

  • POWER FIRST
  • Elbow, 90 DegreeElbow, 90 Degree
  • Multiple product options available

    Elbow, 90 Degree; Varies by Conduit Sub-Category, Conduit Size, Material of Construction, and Overall Length

Bushing,Anti-Short,1/2 In,Plastic,PK50
  • ARLINGTON
  • Bushing, Anti-Short, 1/2 In, Plastic, PK50Bushing,Anti-Short,1/2 In,Plastic,PK50
  • Item # 4JWR6
  • Mfr. Model # AS3G
  • Bushing, Anti-Short, Conduit Size 1/2 In., Cable Opening Max. 1.130 In., Knockout Size 1/2 In., NPT Size 1/2...More

Mtr Conduit Fitting,3/8 In,Aluminum,PK3
  • DAYTON
  • Mtr Conduit Fitting, 3/8 In, Aluminum, PK3Mtr Conduit Fitting,3/8 In,Aluminum,PK3
  • Item # 4VZJ7
  • Mfr. Model # 4VZJ7
  • Flexible Metal Conduit Fitting, Straight, Conduit Size 3/8 In, Cable Opening Min. 1/2 In, Cable Opening Max....More

Liquid Tight Connector,1in,Straight,Gray
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1in, Straight, GrayLiquid Tight Connector,1in,Straight,Gray
  • Item # 5D741
  • Mfr. Model # SHC1043
  • Liquid Tight Connector, Conduit Size 1 In., Cord Dia. Range 7/8 In. to 1 In., Material of Construction...More

Liquid Tight Connector,1 in.,Orchid
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1 in., OrchidLiquid Tight Connector,1 in.,Orchid
  • Item # 5D740
  • Mfr. Model # SHC1042
  • Liquid Tight Connector, Conduit Size 1 In., Cord Dia. Range 3/4 In. to 7/8 In., Material of Construction...More

Liquid Tight Connector,1/2in.,Silver
  • RACO
  • Liquid Tight Connector, 1/2in., SilverLiquid Tight Connector,1/2in.,Silver
  • Item # 2A246
  • Mfr. Model # 3702-1
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 1/8 In. to 1/4 In., Material of Construction...More

Liquid Tight Connector,3/4 in.,Blue
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 3/4 in., BlueLiquid Tight Connector,3/4 in.,Blue
  • Item # 5D732
  • Mfr. Model # SHC1033
  • Liquid Tight Connector, Conduit Size 3/4 In., Cord Dia. Range 3/8 In. to 1/2 In., Material of Construction...More

  • RACO
  • Service Entrance HeadService Entrance Head
  • Multiple product options available

    Metallic Conduit, Service Entrance Head, Material of Construction Aluminum, Standards UL Listed, and Includes Clamp; Varies by Conduit Size and Overall Length

Connector,Flex Conduit,90 Deg,1 In
  • GRAINGER APPROVED
  • Connector, Flex Conduit, 90 Deg, 1 InConnector,Flex Conduit,90 Deg,1 In
  • Item # 5UGX0
  • Mfr. Model # 5UGX0
  • Flexible Metal Conduit Fitting, 90 Degrees , Insulated Yes, Insulation Type Polypropylene, Material of...More

  • POWER FIRST
  • Elbow, 22.5 DegreeElbow, 22.5 Degree
  • Multiple product options available

    Elbow, 22.5 Degree and Standards UL 6, ANSI C80.1, B1.20.1; Varies by Conduit Sub-Category, Conduit Size, Material of Construction, and Overall Length

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More