Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Conduit Fittings

138 Results Found that Include 240 Products

Results per page: 16 | 32 | 48
Pipe Clamp,Grounding,1/2-1 In,Bronze
  • POWER FIRST
  • NippleNipple
  • Multiple product options available

    Rigid Conduit and Nipple; Varies by Conduit Size, Material of Construction, and Overall Length

Liquid Tight Connector,1/2 in.,Cord,Gray
  • THOMAS & BETTS
  • Liquid Tight Connector, 1/2 in., Cord, GrayLiquid Tight Connector,1/2 in.,Cord,Gray
  • Item # 2HYA1
  • Mfr. Model # CC-NPT-12-G-3
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 3/16 In. to 1/4 In., Material of Construction...More

Liquid Tight Connector,1/2 in.,White
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1/2 in., WhiteLiquid Tight Connector,1/2 in.,White
  • Item # 5D723
  • Mfr. Model # SHC1022
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 1/4 In. to 3/8 In., Material of Construction...More

Liquid Tight Connector,1/2in.,Silver
  • THOMAS & BETTS
  • Liquid Tight Connector, 1/2in., SilverLiquid Tight Connector,1/2in.,Silver
  • Item # 2DDG1
  • Mfr. Model # 2920AL
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 1/8 In. to 3/8 In., Material of Construction...More

  • GRAINGER APPROVED
  • EMT CouplingEMT Coupling
  • Multiple product options available

    EMT Conduit, Insulated Compression Coupling, Rain Tight, Material of Construction Steel, and Standards UL; Varies by Conduit Size

Liquid Tight Connector,1/2in.,Silver
  • THOMAS & BETTS
  • Liquid Tight Connector, 1/2in., SilverLiquid Tight Connector,1/2in.,Silver
  • Item # 2DDG3
  • Mfr. Model # 2921
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 5/16 In. to 9/16 In., Material of Construction...More

Liquid Tight Connector,1/2in.,Yellow
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1/2in., YellowLiquid Tight Connector,1/2in.,Yellow
  • Item # 5D726
  • Mfr. Model # SHC1027
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 5/8 In. to 3/4 In., Material of Construction...More

  • CANTEX
  • Elbow, 90 DegreeElbow, 90 Degree
  • Multiple product options available

    Elbow, 90 Degree, Material of Construction PVC, and Standards UL; Varies by Conduit Sub-Category, Conduit Size, and Overall Length

Bushing,Anti-Short,3/8 In,Plastic,PK100
  • ARLINGTON
  • Bushing, Anti-Short, 3/8 In, Plastic, PK100Bushing,Anti-Short,3/8 In,Plastic,PK100
  • Item # 4JWR4
  • Mfr. Model # AS1G
  • Bushing, Anti-Short, Conduit Size 3/8 In., Cable Opening Max. .758 In., Knockout Size 3/8 In., NPT Size 3/8...More

  • RACO
  • Chase Closed NippleChase Closed Nipple
  • Multiple product options available

    Rigid Conduit, Chase Closed Nipple, Material of Construction Die Cast Zinc, and Standards UL Listed, CSA Certified; Varies by Conduit Size and Overall Length

Ground Clamp,Conduit Size 1/2 to 1 In
  • RACO
  • Ground Clamp, Conduit Size 1/2 to 1 InGround Clamp,Conduit Size 1/2 to 1 In
  • Item # 2DDE7
  • Mfr. Model # 2504
  • Ground Clamp, Conduit Size 1/2 to 1 In, Material of Construction Bronze Cast, Dia 11/16 to 1 5/16 In, Min...More

Washer,Reducing,Zinc Plated Steel,3 In
  • POWER FIRST
  • Elbow, 90 DegreeElbow, 90 Degree
  • Multiple product options available

    Elbow, 90 Degree; Varies by Conduit Sub-Category, Conduit Size, Material of Construction, and Overall Length

EMT Connector,2 PC,Conduit Size 1/2 In
  • GRAINGER APPROVED
  • EMT Connector, 2 PC, Conduit Size 1/2 InTwo Piece Connector
  • Item # 2DDE9
  • Mfr. Model # 2DDE10
  • EMT Conduit, Two Piece Connector, Conduit Size 1/2 In., Material of Construction Die Cast Zinc, Overall...More

  • GRAINGER APPROVED
  • Flex to EMT CouplingFlex to EMT Coupling
  • Multiple product options available

    EMT Conduit to Flexible Conduit, Squeeze/Compression Coupling, and Material of Construction Zinc; Varies by Conduit Size

Coupling,Malleable Iron ,1/2 In
Connector,Flex Conduit,90 Deg,1/2 In
  • GRAINGER APPROVED
  • Connector, Flex Conduit, 90 Deg, 1/2 InConnector,Flex Conduit,90 Deg,1/2 In
  • Item # 5UGW8
  • Mfr. Model # 5UGW8
  • Flexible Metal Conduit Fitting, 90 Degrees , Insulated Yes, Insulation Type Polypropylene, Material of...More

Elbow,Short,1/2 In
Bushing,Reducing,ZincPlatedSteel,1 1/2In
Results per page: 16 | 32 | 48